TV Remote Controllers
Other Related Pages
- ELPA (Asahi Electric) TV remote controlEasy-to-press buttons and easy-to-read display. Basic channel selection operation is possible. Compatible with major domestic manufacturers. Prevents erroneous operation of unused buttons with the button invalid function. Equipped with a backup function, no resetting is required when replacing th... Read MoreDimensions, Height H x Width W x Thickness t (mm) 146×64×21 Operating distance (m) About 7 Mass (g) Approximately 70 (excluding batteries) Color Black
- ELPA (Asahi Electric) Slim remote controlA TV remote control that is easy to hold and operate. It's slim and compact so it doesn't get in the way. Compatible with 18 domestic manufacturers. * Battery life depends on the frequency of use. * Operating distance varies depending on the equipment used and room conditions.Battery Life About 12 months Operating distance (m) About 7 Mass (g) Approximately 47 (excluding batteries) Outer Dimensions, Length x Width x Thickness (mm) 140×40×13 Power Supply CR-2032 1 pc (sold separately)
- ELPA (Asahi Electric) TV remote control by manufacturerTV remote control that can be used immediately without any settings. Main functions of terrestrial digital broadcasting can be operated. Supports interlocking operation with DVD and Blu-ray with Bravia link support. Wide-angle transmission with 2-way LEDMass (g) 104 (excluding batteries) Power Supply 2 x DC3V AAA batteries (sold separately) Dimension (mm) 54×232×20 Operating distance (m) About 7
- ELPA (Asahi Electric) TV remote controlEasy-to-press buttons and easy-to-read display. Basic channel selection operation is possible. Compatible with major domestic manufacturers. Prevents erroneous operation of unused buttons with the button invalid function. Equipped with a backup function, no resetting is required when replacing th... Read MoreDimensions, Height H x Width W x Thickness t (mm) 180×50×19 Operating distance (m) About 7 Mass (g) Approx. 75 (excluding batteries)
- ELPA (Asahi Electric) Multi remote controlMulti-remote control that can operate 3 devices with one remote control With child lock to prevent erroneous operation of children Key operation sound that can confirm transmission (key operation sound can be set ON / OFF) Easy-to-grip form and easy-to-see button design * Battery life depends on ... Read MoreMass (g) Approximately 92 (excluding batteries) Operating distance (m) About 7 Dimensions, Height H x Width W x Thickness t (mm) 195×55×24 Power Supply 2 x DC3V AAA batteries (sold separately)
- ELPA (Asahi Electric) Terrestrial digital TV simple remote control Sharp Aquos exclusive useSharp TV remote control that can be used immediately without setting The main functions of terrestrial digital TV can be operated. Easy-to-press and easy-to-use design with large buttons. * Only compatible with devices that come with an infrared remote controller. * Not compatible with terrestria... Read MoreSuitable Model For Sharp Aquos Outer dimensions, Width W x Height H x Depth D (mm) Approx. 56 x 155 x 17 Operating distance (m) About 7 Mass (g) Approximately 77 (excluding batteries) Power Supply DC3V AAA battery x 2
- ELECOM Easy TV remote control for 12 manufacturersCompatible with TVs from 12 manufacturers! A multi-TV remote control that is easy to grip and can be used immediately by entering the setting number.Warranty Period 1 year Power Supply 2 x DC3V AAA batteries (sold separately) Number of Buttons 58 buttons Width W x Thickness x Height H (mm) About 49 x about 25 x about 205 Communication Protocol Infrared (IR) method Included Accessories Instruction manualfrom S$35.99Min. 2 days
- ELECOM Easy recorder remote control for 4 manufacturersSmartly operate both TV and recorder with one unit! Recorder multi-remote control that pursues ease of grip that can be used immediately by entering the setting number.Power Supply 2 x DC3V AAA batteries (not included) Number of Buttons 58 buttons Dimensions, Height H x Width W x Thickness t (mm) Approx. 205 × 49 × 25 Communication Protocol Infrared (IR) method Included Accessories Instruction manualfrom S$35.99Min. 2 days
- PIXELA PRODIA TV remote controlIt is a remote control for PRODIA brand TV. Since it is a substitute for the discontinued remote controller, there are restrictions on the replacement depending on the compatible model.
- KASHIMURA Smart Plug-Remote control is possible. You can check and operate the on / off status of home appliances from outside with the iPhone or smartphone app. -Timer function. Turn on the light when you are absent for crime prevention. -Schedule function. Turns on / off on the specified day and time. The lights a... Read MoreMass (g) 50 Body dimensions (width W x height H x depth D) (mm) 50×50×31 Output (W) Maximum allowable: 1200 Operating Environment Temperature: 0-40 ° C Outlet Type: A type, without polarity / ground Security WPA2 Color Whitefrom S$38.99Min. 2 days
- Miyoshi Simple TV remote control standard typeEquipped with buttons that are easy to see and press with clear large letters. The functions are limited to basic operations, and simple and intuitive operations are possible. You can set it in advance so that you do not accidentally operate a button that you do not normally use. Once the manufac... Read MorePower Supply 2 x DC 3V AAA batteries (not included) Body dimensions (width W x height H x depth D) (mm) About 50 × 180 × 19 Mass (g) About 75 Color Blackfrom S$22.99Min. 2 days
- ELPA (Asahi Electric) Terrestrial digital TV easy remote control Toshiba / Regusa onlyFor Toshiba TV TV remote control that can be used immediately without setting Main functions of terrestrial digital TV can be operated Easy-to-press and easy-to-use design with large buttons Equipped with manufacturer-set backup function that does not require resetting when replacing batteries * ... Read MoreOperating distance (m) About 7 Outer dimensions, Width W x Height H x Depth D (mm) Approx. 56 x 155 x 17 Suitable Model For Toshiba and REGZA Mass (g) Approximately 77 (excluding batteries) Power Supply DC3V AAA battery x 2
- ELECOM Easy TV remote control / 12 manufacturer compatible / M size / blackThis one for those who do not record! A multi-TV remote control for 12 manufacturers of M size that is compatible with TVs of 12 manufacturers and can be used immediately by entering the setting number.Warranty Period 1 year Power Supply 2 x DC3V AAA batteries (sold separately) Number of Buttons 46 buttons Dimensions, Height H x Width W x Thickness t (mm) About 205 x about 49 x about 25 Communication Protocol Infrared (IR) method Included Accessories Instruction manualfrom S$28.99Min. 2 days
- ELPA (Asahi Electric) Terrestrial digital TV easy remote control Panasonic Viera dedicatedPanasonic TV TV remote control that can be used immediately without setting Main functions of terrestrial digital TV can be operated Easy-to-press and easy-to-use design with large buttons Equipped with manufacturer setting backup function that does not require resetting when replacing batteries ... Read MoreSuitable Model For Panasonic Viera Mass (g) Approximately 77 (excluding batteries) Power Supply DC3V AAA battery x 2 Operating distance (m) About 7 Outer dimensions, Width W x Height H x Depth D (mm) Approx. 56 x 155 x 17from S$22.99Min. 2 days
- ELPA (Asahi Electric) Multi remote control plusMulti-remote control that can operate 3 devices with 1 remote control With learning function that can easily store other remote control signals such as audio and lighting in ABC button * Learning function is only 3 buttons With child lock to prevent erroneous operation of children Transmission Ke... Read MoreOperating distance (m) About 7 Dimensions, Height H x Width W x Thickness t (mm) 195×55×24 Mass (g) Approximately 92 (excluding batteries) Power Supply 2 x DC3V AAA batteries (sold separately)
- YAMAZEN YAMAZEN Curiomu TV Remote Control 2K Compatible LCD TV only [QRC-RC04] [] [1 Piece]Qriom 2K LCD TV remote control. For dealing with lost TV remote controls. As a spare remote control.from S$29.99Min. 2 days
- YAMAZEN Curium TV remote control 4K compatible LCD TV onlyQriom 4K LCD TV remote control. For dealing with lost TV remote controls. As a spare remote control.Suitable Models QRS-60U4K、QRS-49U4K、QRS-49U4K2from S$29.99Min. 2 days
- OHM ELECTRIC Simple remote control for TV onlyA simple TV remote control. For TV only. Equipped with only frequently used functions. Easy to operate. Equipped with memory backup function The manufacturer code setting does not disappear even if the battery is removed.Included Accessories Instruction manual with warranty card Outer dimensions, Width W x Height H x Depth D (mm) 58×142×25 Power Supply DC3V AA batteries x 2 (sold separately) Mass (g) Approximately 77 (excluding batteries)from S$14.99Min. 2 days
- ELECOM Easy TV remote control / 12 for manufacturer / S size / BlackPrevents erroneous operation by small children by eliminating buttons such as recording and menus! S size multi-TV remote control that is compatible with 12 manufacturers' TVs and pursues ease of grip.Warranty Period 1 year Power Supply 2 x DC3V AAA batteries (sold separately) Number of Buttons 21 button Dimensions, Height H x Width W x Thickness t (mm) About 112 x about 49 x about 25 Communication Protocol Infrared (IR) method Included Accessories Instruction manual
- OHM ELECTRIC TV remote controlTV remote control that can be used immediately and can be customized Hitachi Wooo dedicated manufacturer code has been set, frequently used functions can be registered OK Genuine remote control main 58 buttons + learning registration 2 buttons includedDimensions, Height H x Width W x Thickness t (mm) 210×50.5×27.1 Mass (g) Approx. 98 (excluding batteries) Power Supply DC3V AAA battery x 2 (sold separately) Compatible Manufacturer Hitachi Included Accessories Warranty, instruction manualfrom S$28.99Min. 2 days
- OHM ELECTRIC TV remote controlYou can use it immediately with the manufacturer code set. You can register and customize frequently used functions. With genuine remote control main 58 buttons + learning registration 2 buttonsDimensions, Height H x Width W x Thickness t (mm) 210×50.5×27.1 Mass (g) Approx. 98 (excluding batteries) Power Supply DC3V AAA battery x 2 (sold separately) Included Accessories Warranty, instruction manualfrom S$28.99Min. 5 days
- ESCO 50x180x19mm TV remote controlOptimal for terrestrial digital operation ・ Compatible with 23 easy-to-read button-compatible manufacturers and major domestic manufacturers. Prevents erroneous operation of unused buttons with the button invalid function.Dimension (mm) 50×19×180 Mass (g) 75 (excluding batteries) Operating distance (m) About 7 Color Black Esco Part No. EA763AA-210A Power Supply SC3V, AAA battery x 2 (sold separately)from S$28.99Min. 6 days
- Miyoshi TV remote control preset typeNo settings are required, so you can use it immediately after purchase. The main functions of terrestrial digital can be operated. It also supports the link function of each manufacturer. You can comfortably operate in conjunction with peripheral devices. Wide-angle transmission with 2-way LED.Power Supply 2 x DC3V AAA batteries (sold separately) Outer dimensions, Width W x Height H x Depth D (mm) 54×232×20 Mass (g) Approx. 104 (excluding batteries)from S$29.99Min. 5 days
- OHM ELECTRIC AV learning remote controlEasy operation of TV + tuner + BD / DVD, learn functions to use frequently Button registration Remote control around TV is neatly integrated Terrestrial digital, BS digital, 110 ° CS digital compatible memory backup function installedMass (g) Approx. 82 (not including batteries) Power Supply DC3V AAA battery x 2 (sold separately)from S$38.99Min. 2 days
- OHM ELECTRIC TV remote controlTV remote control that can be used immediately and can be customized Panasonic VIERA exclusive manufacturer code set, frequently used functions can be registered OK Genuine remote control main 58 buttons + learning registration 2 buttons includedDimensions, Height H x Width W x Thickness t (mm) 210×50.5×27.1 Mass (g) Approx. 98 (excluding batteries) Power Supply DC3V AAA battery x 2 (sold separately) Compatible Manufacturer Panasonic Included Accessories Warranty, instruction manual
- KASHIMURA Smart plugOperate home appliances that support infrared remote control with the iPhone or smartphone app. Collectively operate home appliances by combining bulky remote controls into one. With preset (registered remote control) function. With a learning function that allows you to operate devices that are ... Read MoreMass (g) 28 Body dimensions (width W x height H x depth D) (mm) 50×50×19 Power Supply 5V / 1A or more USB-A port Input 5V/0.5A Color Black Operating Environment Temperature: 0-40 ° C
- ELPA (Asahi Electric) Digital terrestrial television easy remote control for Sony BraviaFor Sony TV TV remote control that can be used immediately without setting Main functions of terrestrial digital TV can be operated Easy-to-press and easy-to-use design with large buttons Equipped with manufacturer-set backup function that does not require resetting when replacing batteries * Onl... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) Approx. 56 x 155 x 17 Operating distance (m) About 7 Mass (g) Approximately 77 (excluding batteries) Suitable Model Only for Sony Bravia Power Supply DC3V AAA battery x 2
- Miyoshi Simple TV remote control simple typeEquipped with buttons that are easy to see and press with clear large letters. The functions are limited to basic operations, and simple and intuitive operations are possible. You can set it in advance so that you do not accidentally operate a button that you do not normally use. Once the manufac... Read MorePower Supply 2 x DC 3V AAA batteries (not included) Body dimensions (width W x height H x depth D) (mm) About 64 × 146 × 21 Mass (g) About 77 Color Blackfrom S$19.99Min. 2 days
- OHM ELECTRIC TV remote controlTV remote control that can be used immediately and can be customized Sony BRAVIA exclusive manufacturer code set, frequently used functions can be registered OK Genuine remote control main 58 buttons + learning registration 2 buttons includedDimensions, Height H x Width W x Thickness t (mm) 210×50.5×27.1 Mass (g) Approx. 98 (excluding batteries) Power Supply DC3V AAA battery x 2 (sold separately) Compatible Manufacturer Sony Included Accessories Warranty, instruction manualfrom S$28.99Min. 2 days
- Miralsell Silicon case for TV remote controlIt fits perfectly because it is exclusively for each manufacturer. Can be used in water. Anti-dust coating processing. You can touch it with wet hands. You can wash it with water as many times as you like. * It is not waterproof.Material Silicon (anti-dust processing)from S$38.99Min. 6 days
- SONY Remote controllerEasy remote control that can operate not only TV but also BD recorder and DVD recorderRoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 4 days
- JVC Kenwood TV remote control SilverThe remote control codes of 11 TV makers have been preset. A large size button that is easy to press is used for the "Home" button that displays TV operations and functions in the menu. The layout is easy to use, focusing on frequently used buttons such as channels and program listings.... Read Morefrom S$38.99Min. 6 days
- Miralsell Silicon Case for TV Remote Control for Panasonic 3Silicone case for TV remote control "perfect fit" Anti-dust coating processing OK to touch with wet hands Can be washed with water as many times as you likeDimensions (H x W x D) (mm) About 237 x 64 x 28 Suitable for Panasonic Material Silicon (anti-dust processing)from S$23.99Min. 5 days
- IRIS OHYAMA Smart PlugIt is a smart plug that can be made smart by connecting home appliances without a remote control to an outlet. Devices that do not have a Wi-Fi module can also be operated with a smartphone or smart speaker. Easy to set up in the app. 1: Install "HomeLink" in the app store 2: Plug the s... Read MoreRated Current (A) 10 Maximum connected load power (W) 1000 Dimensions, Width W x Depth D x Height H (mm) 45×44×45 Mass (g) 60 Power Input (V) AC100 Communication Protocol IEEE802.11b / g / n (2.4GHz band) Color White OS ios11.0 or later ・ Android7.0 or laterfrom S$49.99Min. 2 days
- Sanwa Direct tv remote controlSince it follows the button shape of Toshiba, it can be used without discomfort. Easy-to-press button shape. *Depending on some models, some buttons may not be usable or may not be operable.Warranty Period 1 year from date of purchase Number of Buttons 60 button Mass (g) 94 (excluding battery) Dimensions, Width W x Depth D x Height H (mm) About 50 x 212 x 21 Communication Protocol Infrared (IR) method Compatible Manufacturer Toshibafrom S$23.99Min. 6 days
- ELECOM Easy TV Remote Control 2nd / for Toshiba RegzaA full number of buttons that also support the latest remote control buttons such as Netflix. A simple TV remote control that does not require difficult settings and can be used immediately. (Already set to Toshiba TV Regza)Number of Buttons 60 button Power Supply DC3V AAA battery x 2 (sold separately) Communication Protocol Infrared (IR) method Suitable Models LCD TV (made by Toshiba) Dimension (mm) Outer Diameter: About 49 x 212 x 25 Suitable for Toshibafrom S$28.99Min. 3 days
- SONY Remote control with learning functionOperate TV + 7 devices. Multi-function remote controller with easy manufacturer settings and learning settingsRoHS directive (corresponding to 10 substances) Correspondencefrom S$68.99Min. 4 days