TV Tuners
Other Related Pages
- Micomsoft XHEAD-2 OFDM modulator for terrestrial digital broadcastingConvert HDMI signal to terrestrial digital signal! Connect and display to a TV or VCR with a coaxial cable! Seriously, it is a voluntary broadcasting system that encodes HDMI video, modulates it with OFDM, and sends it out. HDMI video and audio can be converted to terrestrial digital signals (ISD... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$1,199.00Min. 5 days
- PIXELA Xit AirBox lite (wireless TV tuner)By connecting to your wireless router, you can watch TV in the bedroom, in the bath, or anywhere you can connect to the network. You can also easily record TV programs by connecting a commercially available external hard disk to the USB port. You can also record counterprograms while watching the... Read Morefrom S$179.90Min. 5 days
- PIXELA Xit Brick (USB connection TV tuner)Record and save programs on Windows and Mac, support 3 waves & record 2 programs at the same time with a double tuner, you can enjoy comfortable TV viewing even in a room without a TV or recorder, such as your own room or bedroom, processing necessary for recording Since Xit Brick does, you d... Read MoreMass (g) About 110 Power Consumption (W) 3 Specification CAS: BCAS card Power Supply USB bus powerfrom S$289.90Min. 5 days
- PIXELA Xit StickEasy terrestrial digital viewing on Windows & Mac terminals Compact size like a USB memory "Sugu recording" function that does not miss the moment you want to see Intuitive operability dedicated viewing application Thumbnail & viewing ranking function installed You can comfortab... Read Morefrom S$149.90Min. 2 days
- PLEX USB dongle type with terrestrial digital tunerUSB dongle type with terrestrial digital tuner.from S$119.90Min. 7 days
- PIXELA Xit StickEasy to carry with full-segment TV compact size just by inserting iPhone / iPad Easily record programs with one tap Intuitive and easy-to-understand dedicated viewing app Viewing ranking display that shows popular programs at a glance "Watching while watching" the Internet while watchin... Read More
- PLEX Supports simultaneous recording and viewing of 8 channels Built-in TV tunerSupports simultaneous recording and viewing of 8 channels Built-in TV tuner. Digital terrestrial broadcasting 8 tuner installed. Equipped with 8 tuners for BS/CS digital broadcasting (up to 8 channels).from S$559.90Min. 7 days
- PLEX 5-channel simultaneous recording and viewing supported Built-in TV tunerBuilt-in TV tuner for simultaneous recording and viewing of 5 channels. Terrestrial digital broadcasting 5 tuner installed. Equipped with 5 tuners for BS/CS digital broadcasting (up to 5 channels).from S$389.90Min. 7 days
- PLEX Simultaneous recording and viewing of 4 channels Built-in TV tunerBuilt-in TV tuner for simultaneous recording and viewing of 4 channels. A new model driven only by PCIE. Digital terrestrial broadcasting 2 tuner installed. Equipped with 2 tuners for BS/CS digital broadcasting.from S$329.90Min. 7 days
- PIXELA Xit StickJust plug it into your iPhone / iPad. Easy TV. Just connect the Xit Stick to the Lightning connector and your iPhone / iPad will turn into a TV. Feel free to watch it wherever you like when you want to see it.・ Full-segment TV that can be easily inserted by inserting an iPhone / iPad ・ Compact ... Read Morefrom S$199.90Min. 7 days
- PIXELA Xit StickJust connect the Xit Stick (STK200) to the Lightning connector and your iPhone / iPad will turn into a TV. Full segment reception is easy just by pointing. Compact size and no need to charge STK200. Easily record programs with just one tap. Dedicated viewing app "Xit (site)" Xit is a d... Read Morefrom S$179.90Min. 4 days
- IRIS OHYAMA Luca StationSimply connect to your home router and antenna wire, and you can watch programs anywhere in your house as a TV on various terminals. If you download the LUCA station app, you can watch TV programs on your laptop, tablet, or smartphone even when you are away from home, on a business trip, or on a ... Read MoreMaximum Power Consumption (W) 12 Capacity (TB) 2 (maximum) Mass (g) About 205 Color Black Power Input (V) DC12/AC100(50/60Hz) Material Plastic, etc.from S$379.90Min. 5 days
- PLEX USB stick type 1ch viewing / recording TV tuner compatible with terrestrial digital broadcastingUSB stick type 1ch TV tuner that can watch and record. Supports terrestrial digital broadcasting.from S$179.90Min. 7 days
- SK net Facility TV tuner BOXThis is a facility TV tuner (terrestrial digital / BS / 110 degree CS) for broadcasting news and sports programs in commercial facilities. If you turn on the power breaker when the store opens, the power will automatically turn on and the TV will start up. Even the LCD screen, which is installed... Read MoreOuter Dimensions (mm) 180×110×26 Mass (g) About 320 TV tuner Terrestrial digital / BS / 110 degree CSfrom S$559.90Min. 7 days
- PLEX Supports simultaneous recording and viewing of 8 channels Built-in TV tunerSupports simultaneous recording and viewing of 8 channels Built-in TV tuner.from S$539.90Min. 7 days
- PIXELA Xit AirBox (Wireless TV Tuner)By connecting to your wireless router, you can watch TV in the bedroom, in the bath, or anywhere you can connect to the network. You can also easily record TV programs by connecting a commercially available external hard disk to the USB port. You can also record counterprograms while watching the... Read MoreDiscontinued
- PIXELA Xit Stick XIT-STK100Windows and Mac can be used as a TV, and the stick-type TV tuner Xit Stick is a TV tuner that allows you to enjoy TV simply by connecting it to the USB terminal of Windows or Mac. Features (1) Compatible with Mac, Windows, and Android, full-segment viewing on your PC or tablet! Features (2) Enjoy... Read MorePower Consumption (mW) 350 Mass (g) About 18 Supported OS Win、Mac、AndroidDiscontinued
- Panasonic New 4K satellite broadcast compatible 4K tunerComfortable operation with one remote control of VIERA TV. 4K tuner compatible with "new 4K satellite broadcasting". As a 4K tuner, tuner. For 4K, 4K broadcasting, new 4K broadcasting, new 4K satellite broadcasting, BS4K, 110 degree CS4K, terrestrial, BS, 110 degree CS, digital, recordi... Read MoreWarranty Period 1 year from date of purchase Dimensions, Width W x Depth D x Height H (mm) 230×137×44 Mass (g) 450 Operating Distance 7m Power Consumption (VA) 85 Power Source AAA battery x 2 Power Supply AC100V(50/60Hz)Discontinued
- SK net Terrestrial digital TV tunerCan be connected to a TV or monitor with analog input. Easy connection to connect 3 cables. Simply connect the antenna wire to the AC adapter and connect the unit to the TV with a video cable. Supports electronic program guide (EPG) and subtitle display. Equipped with functions unique to terrestr... Read MoreMass (kg) 0.29 Main Unit Dimensions, Width W x Depth D x Height H (mm) 148×148×26 Output (Video / Audio) Composite Reception method Terrestrial digital broadcasting Power Supply AC100V 50/60Hz DC 12V 2A Power Consumption (W) About 8Discontinued
- PIXELA Wireless + TV tunerWireless TV tuner. By connecting to your wireless router, you can watch TV in the bedroom, in the bath, or anywhere you can connect to the network. You can also easily record TV programs by connecting a commercially available external hard disk to the USB port. You can also record counterprograms... Read MoreDiscontinued
- TEC HDMI distributorTHDSP18-4KREAL is an HDMI8 distributor that supports 4K resolution distribution, supports distribution of up to 4K2K (4096 x 2160) 60Hz YUV444 resolution, and supports high-definition video distribution display. This product also supports HDR with HDMI 2.0, and can also be used as a signage distr... Read MoreDiscontinued
- PIXELA Xit Stick XIT-STK200A dongle that enables data communication over LTE networks via USB connection. It is SIM-free compatible, and LTE communication is possible using a commercially available SIM card (including MVNO) that uses the DoCoMo network. If you connect it to a USB AC adapter, it becomes a wireless LAN acces... Read MoreDiscontinued
- SHARP 4K tuner New 4K satellite broadcasting compatibleEquipped with a new 4K satellite broadcasting tuner, you can enjoy abundant high-quality 4K broadcasting, and 4K high-quality recording is possible by connecting to an external HDD. Supports the "AQUOS Familink" function that allows you to change channels with a single TV remote control... Read MoreTV tuner BS4K ・ 110 degree CS4K × 1 Mass (kg) 0.6 Warranty Period 1 year from date of purchase Power Consumption (W) 18 Terminal HDMI output x 1, USB x 1, LAN x 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 220×146×34 Power Input (V) AC100(50/60Hz)Discontinued
- SK net Commercial TV tuner box (terrestrial / BS / 110 degree CS digital compatible)A TV display adapter that can output TV images via HDMI. It can also be displayed on a vertically installed monitor. Energized power-on specification that is displayed at the same time as energized. With a viewing reservation function that can display the program set at a fixed time every day. Th... Read MoreMass (kg) 0.29 Output (Video / audio) HDMI terminal Power Supply AC100V 50/60Hz DC 12V Power Consumption (W) About 8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 148×148×26Discontinued
- PIXELA [Limited Product] PIXELA 4K Smart TunerNot only can you enjoy "new 4K satellite broadcasting" on your 4K compatible TV, but it is also equipped with Android TV (TM) OS that supports various contents such as YouTube (TM) and Netflix, the world's largest online streaming service. It is a "smart tuner". It also su... Read MoreDiscontinued
- PIXELA Xit Board (PCle connection TV tuner)It is a PCle-connected TV tuner equipped with a 3-wave compatible & double tuner equipped with various recording and viewing, and a tuner board that can record up to 4 programs at the same time by inserting 2 pieces. It supports editing of recorded programs and exporting to BD / DVD, and you ... Read MoreSpecification CAS: miniBCAS card Mass (g) About 55 Supported OS Win 8.1/10(Home /Pro)Discontinued
- PIXELA StationTV Mobile TV tunerIt is a product that allows you to easily watch TV on Android devices and Windows tablets. Since it is a microUSB connection, it can be neatly connected to tablets and smartphones, and since it is lightweight at about 15 g, it can be easily carried. First, when Full Seg does not enter, it automat... Read MoreDiscontinued
- PIXELA Media streaming terminal with recorder function Smart Box Recorder SetIt is a "smart recorder" that includes a Smart Box that allows you to enjoy YouTube, online videos, music, sports broadcasts, etc. on a connected TV or display, and a recorder with a built-in HDD. With the W tuner installed, you can record up to 2 programs at the same time, the recorded... Read MoreDiscontinued
- PIXELA Xit StickWindows and Mac on TV. Xit Stick, a stick-type TV tuner, You can enjoy TV just by connecting it to the USB terminal of Windows or Mac.・ Easy terrestrial digital viewing on Windows & Mac terminals ・ Compact size like USB memory ・ "Sugu recording" function that does not miss the mo... Read MoreDiscontinued
- MASPRO (MASPRO DENKOH) 4K tunerYou can watch the new 4K satellite broadcast on a 4K compatible TV. You can watch the new 4K satellite broadcast just by connecting. You can record the new 4K satellite broadcast. Compatible with BT.2020 G Guide HTML support Supports HLG HDR Equipped with a down-convert output function that suppo... Read MoreOperating Temperature Range (℃) +5~+35 Proper input level (dBμ) BS / 110 ° CS digital: 48-81V Output Terminal ×1 HDMI 2.0b with HDCP2.2/1.4 Input Impedance (Ω) 75Discontinued
- SK net TV tuner for PC MonsterTVSimultaneous display of 3 programs on the computer screen. It is also convenient for "watching while watching" while playing the Internet or playing games. Supports 3 program recordings that are OK even if up to 2 counterprograms overlap. You can watch 5 recorded programs at the same ti... Read MoreMass (kg) 0.53 Main Unit Dimensions, Width W x Depth D x Height H (mm) 85×130×50 Interface PCI Express (× 1), mini B-CAS card slot OS Windows 10Discontinued
- PIXELA Xit Air Box (wireless TV tuner)You can watch TV anywhere in the bedroom or in the bath wherever there is a network connection, and you can also record behind-the-scenes programs while watching the programs. Compatible with various terminals such as computers and tablets, playback positions of recorded programs, etc. Since the ... Read MorePower Consumption (W) 10 Mass (g) About 475 Power Supply Body DC12V (AC adapter) Specification CAS: miniBCAS cardDiscontinued
- PIXELA PIXELA Smart BoxEnjoy You Tube, videos, games, and your favorite content on your Android TV! PIXELA Smart Box is a media streaming device that allows you to easily enjoy Android TV via the Internet by connecting to your TV with an HDMI cable. POINT (1) Customize the home screen to your liking POINT (2) Easy oper... Read MoreOperating Ambient Temperature (℃) 0~40 Operating humidity (%) 10 to 90 RH (no condensation) Power Input (V) 12 (Use the supplied AC adapter.) Outer Dimensions, Width W x Depth D x Height H (mm) 125 x 125 x 28 (excluding protrusions) Mass (g) 180 OS Android TV 7.0 Nougat Wireless standard LAN:IEEE802.11 b/g/a/n/ac 2Tx2R(MIMO) Type Other multimedia equipment Standard to Conform VCCI Class B Standard VCCI: Compliant HDMI standard Version 2.0 LAN settings Wired: 10/100 / 1000Base-TDiscontinued