Portable TVs
- VERSOS 12 inch wall-mounted TV for recordingTerrestrial digital with program recording function Terrestrial digital ⇔ 1Seg automatic switching Installation is easy for both deferment and wall hanging! It can be installed by hanging it on a hook, etc.!Operating temperature (℃) 0~40 Power Consumption (W) 11 (at standby: 0.8) Speaker 2W×2 Operating Time About 2 hours Recharging Time (hours) About 4 Mass (g) About 700 Color Black Specification EPG program guide: 8th Rechargeable Battery Type Li-po7.4V 2000mAhDiscontinued
- SHARP AQUOS Portable TV Full High-Definition HDD built-in 16V typeA portable TV that can be easily carried anywhere in the house, easy to place, easy to see, and easy to use. Waterproof and water-repellent coating on the screen that you can enjoy in the bath or kitchen. Wireless design that allows you to enjoy TV even without an antenna. Lightweight slim handle... Read Morestandby power consumption (W) (Monitor part) 0.3, (Tuner part) 9 Mass (kg) (Monitor) 1.4, (Tuner) 0.5 Warranty Period 1 year from date of purchase Screen Size 16V type wide Number of Pixels 1920×1080 year introduced 2018 Dimensions, Width W x Depth D x Height H (mm) 388×75×258 Power Input (V) DC IN 12 (AC adapter: AC100 / 50 / 60Hz) Speaker Full range x 2 Set Contents mini B-CAS card, AC adapter x 2Discontinued
- SHARP AQUOS Portable TV HDTV 12V type with built-in HDDA portable TV that can be easily carried anywhere in the house, easy to place, easy to see, and easy to use. Waterproof and water-repellent coating on the screen that you can enjoy in the bath or kitchen. Wireless design that allows you to enjoy TV even without an antenna. Lightweight slim handle... Read Morestandby power consumption (W) (Monitor part) 0.3, (Tuner part) 9 Mass (kg) (Monitor) 1, (Tuner) 0.5 Warranty Period 1 year from date of purchase Screen Size 12V type wide Number of Pixels 1366×768 year introduced 2018 Dimensions, Width W x Depth D x Height H (mm) 307×79×210 Power Input (V) DC IN 12 (AC adapter: AC100 / 50 / 60Hz) Speaker Full range x 2 Set Contents mini B-CAS card, AC adapter x 2Discontinued
- SHARP AQUOS Portable TV Hi-Vision 12V typeA portable TV that can be easily carried anywhere in the house, easy to place, easy to see, and easy to use. Waterproof and water-repellent coating on the screen that you can enjoy in the bath or kitchen. Wireless design that allows you to enjoy TV even without an antenna. Uses a waterproof front... Read MoreMass (kg) (Monitor part) 0.9, (Tuner part) 0.4 standby power consumption (W) (Monitor) 0.3, (Tuner) 8.4 Warranty Period 1 year from date of purchase Screen Size 12V type wide Number of Pixels 1366×768 year introduced 2018 Dimensions, Width W x Depth D x Height H (mm) 307×53×206 Power Input (V) DC IN 12 (AC adapter: AC100 / 50 / 60Hz) Speaker Full range x 2 Power Consumption (W) [Monitor] (Charging) 18.8, [Tuner] 19.4Discontinued
- Panasonic Lcd pocket tvEnjoy it by placing it wherever you want to see it, such as your study desk or bedside You can also enjoy TV broadcasts and recorded programs of DIGA that can connect various devices with HDMI input support.Discontinued
- Panasonic Portable TV Private VIERA [15V type / 500GB / waterproof]* 1 Internet connection is required to use this function. * 2 When watching TV broadcasts. When using headphones, the image quality setting of the LCD screen is "user" and the brightness is "-5". When charging with eco-charge "off". The image quality setting at the... Read MoreDimensions (H x W x D) (mm) Monitor unit: 279 x 411 x 48 Capacity (GB) Recording: 500Discontinued
- Family-life NEW + Pocket radio where you can watch TVYou can watch 1Seg terrestrial color TV with high sound quality anytime, anywhere. 3.0-inch color LCD TV Also active in the event of a disaster such as an earthquake. Digital terrestrial broadcasting viewing Subtitle broadcasting compatible program guide display Equipped with AM / FM radio wide F... Read MoreDimensions, Width W x Depth D x Height H (cm) (Approximately) 8.6 x 1.7 x 13.2 Power Consumption (W) 3 Screen Size 3-inch LCD (resolution 400 x 240) Speaker 8Ω(1W×2) Material ABS resinDiscontinued
- Panasonic Lcd pocket tvYou can take it to your favorite place in your room or in the bath and enjoy TV and YouTube as a companion for self-polishing and healing. Easy-to-see and easy-to-use angle adjustment and touch panel near you.Discontinued
- Panasonic Lcd pocket tvYou can spend a fulfilling TV life in the bath / kitchen You can enjoy TV broadcasts and recorded programs of DIGA that you can carry around and put in the place you want to see.Discontinued
- Panasonic Portable TV Private VIERA [19V type]A personal TV that you can take to where you want to watch and enjoy YouTube. Equipped with a battery, the monitor does not require an antenna wire, and you can enjoy it on a large screen anywhere you like, such as a desk or bedside in your study. Equipped with a battery Watch for up to 3.5 hour... Read MoreDimensions (H x W x D) (mm) Monitor unit: 346 x 462 x 52Discontinued
- Panasonic Portable TV Private VIERA [10V type / waterproof]* 1 Use a commercially available S-shaped hook for the two hook hooks on the left and right on the back, and hook the monitor for installation. Select commercially available S-shaped hooks with a load capacity of 5 kgf or more, an inner diameter of 15 mm to 25 mm, and a thickness of 4 mm or less... Read MoreDiscontinued
- VERSOS Equipped with Recording / Mirroring Function 12.1-Inch LCD TV12.1 inch LCD terrestrial digital TV. Since the stand is attached to the back of the main unit, you can place it on a table or table, or slide the stand up and down to hang it on a hook and watch it as a wall-mounted TV. It can be used in places where installation space is limited, so you can wat... Read MoreScreen Size 12.1 Number of Pixels 1280×768 Battery Capacity (mAh) 2000 Mass (kg) About 0.8 Operating Time About 2 hours Dimension (mm) Approximately 293 x 191 x 33.5 Battery Voltage (V) Li-po:7.4Discontinued
- Panasonic Portable TV Private VIERA [19V type]Layout-free TV that allows you to watch TV broadcasts even in rooms without antenna wires. You can enjoy it on the big screen at your favorite place such as the desk in the study or the bedside. Powerful enough if you look closely. A 19v type monitor with a larger screen than a tablet. The monito... Read MoreDiscontinued
- Panasonic Portable TV Private VIERA [10V type / waterproof]* 1 When watching TV broadcasts. When using headphones, the image quality setting of the LCD screen is "user" and the brightness is "-5". When charging with eco-charge "off". The image quality setting at the time of purchase is "Standard". Battery life may... Read MoreDimensions (H x W x D) (mm) Monitor unit: 196 x 283 x 41Discontinued
- Panasonic Lcd pocket tvYou can take it to your favorite place in your room or in the bath and enjoy TV and YouTube as a companion for self-polishing and healing. Easy-to-see and easy-to-use angle adjustment and touch panel near you.Discontinued
- Panasonic Lcd pocket tvA tilt stand that can be installed at an angle that is easy to see according to the viewing style that you can enjoy TV and YouTube on a large screen wherever you like, such as a desk in a study or bedsideDiscontinued
- Family-life Hand-cranked charging 1Seg TV (with radio) WhiteSince it is a condenser rechargeable battery, it can be left alone for 10 years. It supports 4 power supplies and can charge your smartphone. You can get information such as news even in the event of an emergency or disaster.Dimensions, Width W x Depth D x Height H (cm) (Approximately) 14.3 x 4 x 8.5 Material ABS, othersDiscontinued