It is a multi-cover for remote control that supports various sizes. It can be extended to a length of about 60 mm and a width of about 30 mm from the normal size. Since the corners are rounded, it fits remote controls of various shapes.
Color Clear Feature High versatility Material Silicon
Protects your TV / audio remote control from moisture and dust. The body can be washed with water. (It cannot be washed with water while attached to the remote control.) It is thin and durable with a silicon material. Also, it can be easily installed.
Protects the remote control from dirt and dust! An antibacterial silicone cover for the remote control that can be operated comfortably with a smooth feel.
It rotates 360 degrees left and right, making it convenient for storage and usability! The rack pocket for small items such as remote controllers, glasses, mobile phones, pen stands, etc. is also wide enough to accommodate thick remote controllers. Equipped with a scratch-resistant cushion on the... Read More
Dimensions, Width W x Depth D x Height H (cm) 15×14.5×13.4 Mass (g) 600 Material Main body wood, turntable polypropylene
Antibacterial silicone cover for Amazon Fire TV Stick (Alexa compatible voice recognition remote control 3rd generation) that can firmly protect even the button part.
Outer Dimensions (mm) 159 x 42 x 20 * Including hook holes Material Silicon (antibacterial specification)
It fits snugly and protects the genuine remote control from dust, scratches and water droplets. ・ Protects the genuine TV remote control from dust and scratches. A silicone cover that covers the TV remote control. Since it protects from dust, dirt, and scratches, you can use your important remot... Read More
Fire TV Stick 4K / Fire TV (3rd generation) / Fire TV Alexa compatible voice recognition remote control silicon cover for Cube (TV remote control cover) A silicone cover that protects the TV remote control from dirt and dust and allows you to operate it comfortably with a smooth feel. B... Read More
Outer Dimensions (mm) 157 × 41 × 20 * Including hook holes Material Silicon
Compatible with 22 to 25 cm size remote controls! Resistant to dirt and water !! If it gets dirty, you can wash it with water !! You can operate it with the cover attached.
Material Silicon rubber Width (cm) Horizontal: 5.3 Length (cm) 21.3 Thickness (cm) 1.8 Mass (g) About 24
Since it uses a highly elastic silicon material, it can be attached to a wide range of remote controls. (Extends up to 25 cm) Prevents the characters on the remote control from being worn out and difficult to read. Dust does not easily collect in the gaps between the buttons on the remote control... Read More
Irradiates remote control signals over a wide area of the room ・ Includes an infrared extension cable that is convenient for places where infrared rays are hard to reach Preset remote control signals from 45 companies! Easy initial settings-USB, dry battery 2-way power supply system-App design t... Read More
Bluetooth Ver.4.0 Mass (g) Approximately 83 (excluding batteries) Supported OS iOS8.0 or higher / Android4.4 or higher Width W x Thickness x Height H (mm) 84×84×41 Input Terminal microUSB jack Output Terminal Infrared extension cable connection jack
Compatible with 17-22 cm size remote controls! Resistant to dirt and water !! If it gets dirty, you can wash it with water !! You can operate it with the cover attached.
It fits snugly and protects the genuine remote control from dust, scratches and water droplets. ・ Protects the genuine TV remote control from dust and scratches. A silicone cover that covers the TV remote control. Since it protects from dust, dirt, and scratches, you can use your important remot... Read More