Stands & Mounting Hardware for Screens
Other Related Pages
- SANWA SUPPLY Lcd tv display standA display stand that can be installed in various locations. Since the position of the display can be adjusted steplessly, it can be used in various environments. With a shelf board on which tuners and recorders can be installed, it can be set either forward or backward. With a vertical tilt funct... Read MoreMass (kg) 12 Allowable Load (kg) 15 / unit Total Load Capacity (kg) 40 (15 or less TVs can be installed) Width (mm) 530 Length (mm) 580 Trusco Part No. 818-3942 Height (mm) 953~1300 Screen Size Applicable 20-32 type Material Steel (epoxy resin powder coating) Mounting Type VESA compatiblefrom S$389.90Min. 2 days
- SANWA SUPPLY Lcd display standIt is possible to mount a display of 32 to 65 inches. The height position of the bracket can be changed in 7 steps (P: 75 mm). Supports VESA mounting 100 x 100, 200 x 100, 200 x 200, 300 x 300, 400 x 300, 400 x 400. Since the bracket position can be set low, it can be installed vertically. With a... Read MoreMass (kg) 35.8 Total Load Capacity (kg) 50 (display is up to 40) Dimensions, Width W x Depth D x Height H (mm) 910×485×1905 Material Steel (epoxy resin powder coating)from S$899.90Min. 5 days
- Star Platinum TV setter shelf OP111Space-saving wall-mounted shelf that can be foldedMass (kg) 0.8 Outer dimensions, Width W x Height H x Depth D (mm) 40 × 310 × 90 (when folded) Allowable Load (kg) 8 Material Steelfrom S$79.99Min. 6 days
- StarTech.com Thin LCD TV wall bracket Tilt angle adjustment functionSave space by wall-mounting slim displays from 32" to 75" and weighing up to 75kg +/-15° up/down tilt for a comfortable viewing position Universal type wall mount bracket for LCD/LED displays (screws and spacers included) for TVs of various brands including LG, Samsung, Sony, and Sharp.... Read MoreAngle Adjustment Range +/-15 Height (cm) 50 Length (cm) 81 Width (mm) 83 Color Blackfrom S$179.90Min. 2 days
- Home Taste TV stand on the wall, swing type, height adjustmentA wall-mounted TV stand that does not take up living space! With a wide swing function with a maximum range of motion of 240 degrees! The installed TV can support from 32 to 55 inches. Wiring and power strips can be stored on the back, and it looks beautiful and refreshing! Clears the seismic tes... Read MoreSurface Treatment Powder coating / PVC Material Steel / MDFfrom S$259.90Min. 2 days
- Sanwa Direct LCD plasma TV wall mountApplicable Monitor Size 32-70 type Mass (kg) 4.5 Total Load Capacity (kg) 60 Dimensions, Width W x Depth D x Height H (mm) 850×85×430 Installation Specialist (requested by customer) Material Steel (epoxy resin powder coating) Standard VESA(200×200、300×300、400×400)from S$119.90Min. 5 days
- SANWA SUPPLY 32-inch to 65-inch display wall bracketIt is a display bracket for wall mounting. The mounting hole positions correspond to the VESA standard, 100 x 100, 200 x 100, 200 x 200, 300 x 300, 400 x 400. The tilt angle is ± 15 °. It is possible to install displays up to 32 to 65 inches. * Special technology is required to install this produ... Read MoreSuitable Size [Display] 32-65 type Mass (kg) 1.6 Material Steel (epoxy resin powder coating) Dimensions, Width W x Depth D x Height H (mm) 476×65.5×423 Allowable Load (kg) 60from S$169.90Min. 2 days
- Sanwa Direct TV wall mountMass (kg) 2 Total Load Capacity (kg) 30 Applicable Monitor Size 32-52 type Dimensions, Width W x Depth D x Height H (mm) 465×30×430 Installation Specialist (requested by customer) Material Steel (epoxy resin powder coating) Standard VESA(200×200、300×300、400×400)
- Sanwa Direct TV wall bracketApplicable Monitor Size 32-52 type Dimensions, Width W x Depth D x Height H (mm) 462×70~457×430 Mass (kg) 5.2 Total Load Capacity (kg) 50 Installation Specialist (requested by customer) Material Steel (epoxy resin powder coating) Standard VESA(200×200、300×300、400×400)from S$139.90Min. 5 days
- Star Platinum TV setter tilt 1Vertical angle can be adjusted. Highly versatile standard model * Various types of screws and screws are attached to the product, but the screw hole depth on the TV side does not match the length of the attached screws. The attached screws do not match the ceiling conditions. , You may have to pr... Read MoreMaterial Steelfrom S$64.99Min. 2 days
- Star Platinum TV setter tilt EI400One-touch installation function that can be locked by pushing it in, and the angle can be adjusted by 15 degrees below. * Various types of screws and screws are attached to the product, but the screw hole depth on the TV side does not match the length of the attached screws. The attached screws d... Read MoreMaterial Steelfrom S$64.99Min. 17 days
- SANWA SUPPLY 50 to 84-type display wall mounting bracketIt is a display bracket for wall mounting. The mounting hole positions correspond to the VESA standard, 100 x 100, 200 x 100, 200 x 200, 300 x 300, 400 x 400, 600 x 400. The tilt angle is ± 15 °. It is possible to install a display of about 50 to 84 inches. * Special technology is required to ins... Read MoreDimensions, Width W x Depth D x Height H (mm) 660×65.5×423 Allowable Load (kg) 80 Suitable Size [Display] 50-84 type Mass (kg) 2.21 Material Steel (epoxy resin powder coating)
- Home Taste Wall-mounted TV stand dedicated shelvesConvenient for installing DVD players and game consoles. Wall-mounted TV stand SWAT-L, SWAT-H dedicated shelf board.Mass (kg) 2.3 Applicable Inch Size 32-55 inch Dimensions, Width W x Depth D x Height H (cm) 45×30×1.8 Allowable Load (kg) About 5 Material Steel / MDFfrom S$59.99Min. 7 days
- StarTech.com TV wall bracket Wall mounted triaxial armInstall a monitor or flat screen TV on the wall to make effective use of space while sharing the screen. Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 382 mm +/- 90 ° swivel pivot arm provides high flexibility in viewing angle adjustment Easy vertical angle adj... Read MoreAngle Adjustment Range +/-70 Width (cm) 12 Height (cm) 12 Length (cm) 40 Mass (g) 948 Color Black
- Sanwa Direct Fall prevention beltA fall prevention belt for TVs and LCD monitors installed on the top plate. The belt is clamped to the top plate. Secure it with screws in the VESA hole on the back of the TV / LCD monitor. * Screws for attaching to the TV are not included. * This product does not compensate for damage in the eve... Read MoreBelt Length (mm) About 480 to 1270 Color Black Instruction Manual Japanese instruction manual available How to Assemble Knockdown assembly type Suitable Tool Phillips screwdriver, + gloves
- Star Platinum TV setter tilt EI111Compact and simple metal fittings with adjustable angle of 15 degrees belowAngle Adjustment Range -15 degrees below Mass (kg) 0.4 Outer dimensions, Width W x Height H x Depth D (mm) 120×120×36 Allowable Load (kg) 20 assembly distance (mm) 36 (from wall surface) Mounting screw hole size (mm) 75×75、100×100 Applicable Inch Size SS:13~32 Material Steelfrom S$64.99Min. 2 days
- SANWA SUPPLY VESA Mounting TV HandleMass (kg) 0.5 Dimensions, Width W x Depth D x Height H (mm) 150×62×181 Total Load Capacity (kg) 8 Material / Finish Steel / epoxy resin powder coatingfrom S$44.99Min. 2 days
- Asahi Wood Processing (WALL FIT MOUNT) Wall bracket for display (extending / retracting / back-and-forth / left / right swing type)Front-back extension / tilt, left-right swing type. With a spirit level. Accessories (TV mounting bolts, spacers, hex wrench) Wall mounts for displays in general houses, hotels, stores, commercial facilities, public facilities, etc. * Delivery to private homes is not possible. * Please check the ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 2 days
- StarTech.com TV wall mountInstall a monitor or flat screen TV on the wall to make effective use of space while sharing the screen. Compatible with monitors from 13 inches to 34 inches and weighs up to 15 kg +/- 45 ° swivel to freely change the view angle Easy vertical angle adjustment with +/- 45 ° tilt Easy installation ... Read MoreAngle Adjustment Range + /- 45 Width (cm) 11.4 Length (cm) 11.4 Mass (g) 272 Height (cm) 55 Color Black
- StarTech.com Flat panel LCD TV wall arm bracketSpace-saving by installing a 32-inch to 70-inch TV on the wall (using compatible VESA mount, compatible with curved TVs) Full motion adjustment with arm extension of 517mm Dual arm design and swivel function of +/- 90 ° allow you to freely adjust the view angle Easy tilt adjustment (+ 5 ° / -8 °)... Read MoreAngle Adjustment Range +5 / -8 Height (cm) 41.8 Width (cm) 51.7 Length (cm) 64.3 Color Blackfrom S$379.90Min. 2 days
- SANWA SUPPLY Display mounting spacer, bolt setWhen attaching the display to the display stand or wall mount A set of spacers and bolts used when protrusions interfere with the frame or bracket. * If the bolts do not fit, such as when the bolts are not tightened to the end or the bolts are only slightly turned, pay sufficient attention to the... Read MoreMaterial Spacer: ABS resinfrom S$11.99Min. 2 days
- StarTech.com TV wall mount Wall mount 2-axis armInstall a monitor or flat screen TV on the wall to make effective use of space while sharing the screen. Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 195 mm +/- 90 ° swivel pivot arm provides high flexibility for viewing angle adjustment Vertical angle adjust... Read MoreAngle Adjustment Range +/-45 Height (cm) 11.9 Length (cm) 15.4 Width (cm) 19.5 Mass (g) 482 Color Black
- SANWA SUPPLY Wall-mounted manual vertical lift LCD display standMass (kg) 13.5 Total Load Capacity (kg) 25 Dimensions, Width W x Depth D x Height H (mm) 580×350×1107.5~1367.5 Material Steel (epoxy resin powder coating)from S$539.90Min. 5 days
- SANWA SUPPLY TV / LCD display VESA mount mounting HDD holderMass (kg) 0.44 Dimensions, Width W x Depth D x Height H (mm) 115×42~72×158~320 Total Load Capacity (kg) 2 Material / Finish Steel / epoxy resin powder coating
- SANWA SUPPLY Manual vertical lift LCD display standIdeal for 20-inch to 32-inch LCD TVs and displays. Ideal for store fixtures, information bulletins, TV meetings, etc. The height of the display can be set steplessly from 1015 to 1275 mm (screen center position). With the display attached, you can change the height of the display simply by turnin... Read MoreMass (kg) 14.2 Total Load Capacity (kg) 25 Dimensions, Width W x Depth D x Height H (mm) 530×580×1130~1390from S$559.90Min. 4 days
- Sanwa Direct TV wall bracketApplicable Monitor Size 42-80 type Total Load Capacity (kg) 60 Mass (kg) 9.1 Dimensions, Width W x Depth D x Height H (mm) 900×55~450×630 Installation Specialist (requested by customer) Material Steel (epoxy resin powder coating)from S$299.90Min. 5 days
- StarTech.com Thin LCD TV ceiling mount bracket Adjust the distance from the ceiling from 1060mm to 1560mmSpace-saving by hanging a flat-screen TV from 32 inches to 75 inches from the ceiling. Adjustable pole length from 1060 mm to 1560 mm. Adjustable rotation of +/- 60 ° on a flat or sloping ceiling +/- Full motion mount for 180 ° rotation and downward -25 ° tilt. Adjustable without tools Hook and m... Read MoreAngle Adjustment Range +0 / -25 Width (cm) 14 Height (cm) 177.8 Length (cm) 68 Color Blackfrom S$269.90Min. 6 days
- Belc TV wall railYou can easily mount your TV on the wall. Can also be attached to gypsum board.Included Accessories Gypsum Board Pin / Wood Wall Screw Color Silver
- StarTech.com Flat panel LCD TV wall arm bracket Steel articulated armSpace-saving by installing a 32-inch to 55-inch TV on the wall (using compatible VESA mount, compatible with curved TVs) Full motion adjustment with arm extension of 503 mm Folding function that suppresses the overhang of the arm part to only 49 mm from the wall Flexible angle adjustment with + 2... Read Morefrom S$199.90Min. 2 days
- StarTech.com Thin LCD TV ceiling mount Adjust the distance from the ceiling from 560mm to 910mmSpace-saving by hanging a flat-screen TV from 32 inches to 75 inches from the ceiling. Adjustable pole length from 560 mm to 910 mm. Full motion mount for -180 ° rotation and downward -25 ° tilt. Adjustable without tools Hook and mount design for easy setup with a sturdy steel mount for TV loads ... Read MoreAngle Adjustment Range +0/ -25 Height (cm) 115 Length (cm) 43.5 Width (cm) 68 Color Blackfrom S$249.90Min. 2 days
- Star Platinum TV setter slim VS114The thinnest installation with a thickness of 12 mm, recommended for those who want to install thinly anywayMass (kg) 0.8 assembly distance (mm) 12 (From the wall) Outer dimensions, Width W x Height H x Depth D (mm) 220×220×12 Allowable Load (kg) 25 Mounting screw hole size (mm) 75×75、100×100、100×200、200×200 Angle Adjustment Range Fixed Applicable Inch Size SS/S:13~46 Material Steelfrom S$79.99Min. 2 days
- StarTech.com Mobile TV stand One-touch height adjustment Caster lock mechanismSecure a 32-inch to 75-inch TV to a mobile TV cart and share it in another room Smooth spring-loaded height adjustment (up to 400mm) Easy to move with casters that can be locked and used safely Adjust to the optimum view angle with the tilt function from + 5 ° to -10 °. Supports vertical and hori... Read Morefrom S$989.90Min. 6 days
- Star Platinum TV setter freestyle NA110With vertical / horizontal angle adjustment and screen horizontal adjustment functionAllowable Load (kg) 15 Outer dimensions, Width W x Height H x Depth D (mm) 55 x 170 x 97 (base plate dimensions) assembly distance (mm) 97 (from wall surface) Material Aluminum alloy, steelfrom S$79.99Min. 17 days
- Star Platinum TV setter freestyle NA111Adjustable up / down / left / right angles and increase the range of motion of the TV with two joints If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending ... Read MoreMass (kg) 1.1 Allowable Load (kg) 15 Mounting screw hole size (mm) 75×75、100×100 assembly distance (mm) 97-257 (from the wall) Material Aluminum alloy, steel Applicable Inch Size SS:13~32from S$76.99Min. 17 days
- Star Platinum TV setter tilt EI122Compact and simple metal fittings with adjustable angle of 15 degrees belowAngle Adjustment Range -15 degrees below Mass (kg) 0.6 Mounting screw hole size (mm) 100×100、100×200、200×200 Allowable Load (kg) 20 Outer dimensions, Width W x Height H x Depth D (mm) 220×220×39 assembly distance (mm) 39 (from wall surface) Applicable Inch Size S:26~46 Material Steelfrom S$79.99Min. 6 days
- StarTech.com Flat-screen LCD TV wall mount No tilt angle adjustment functionSpace-saving by installing a 37-inch to 75-inch TV on the wall. A level with a built-in flat-screen TV mount that projects from the wall to 22 mm or less and is fixed in the optimum position during installation. High load-bearing steel TV mount for loads up to 40 kg Supports the TV with a lockabl... Read Morefrom S$97.99Min. 6 days
- SANWA SUPPLY LCD display VESA mount mounting upper shelfTotal Load Capacity (kg) 1 Material / Finish Steel / epoxy resin powder coatingfrom S$119.90Min. 4 days
- StarTech.com Thin LCD TV wall bracket with tilt angle adjustment functionSpace-saving by installing a 37-inch to 75-inch TV on the wall (using a compatible VESA mount, it also supports curved TVs) Thin design that suppresses the overhang from the wall to 51 mm Optimal view adjustment with tilt function from -10 ° to + 5 ° Supports the TV with a lockable safety bar and... Read Morefrom S$149.90Min. 6 days
- StarTech.com Arm type TV wall hangings + double arm type + load capacity 75kgWall Mount for 100-inch Large TVs: Durable full-motion steel frame supports VESA-compatible displays, including curved TVs up to 100 inches (load capacity 75 kg). The surface has a powder coating finish. Full motion range of motion: +/- 60 ° left / right swing, + 2 / -15 ° up / down swing, +/- 3 ... Read Morefrom S$449.90Min. 6 days
Filter by categories