Portable Radios
Other Related Pages
- SONY FM / AM Easy Portable RadioUses a large knob that is easy to operate. With a handle that is convenient to carry. Wide FM compatible. With a tuning lamp that allows you to check the best tuning with the red lamp. Equipped with a 10 cm diameter speaker that can be heard firmly at a loud volume. For auditioning FM / AM radio.Specification (Reception band) FM wideAM Speaker Size (mm) 100 Dimensions, Width W x Height H x Depth D (mm) 223.5×126.5×62 Speaker Output (mW) 640 Power Supply AA batteries x 3, household power supply Mass (g) Approx. 860 (including batteries) Color Black RoHS directive (corresponding to 10 substances) Correspondence input/output terminals Earphone / Headphone: Mini Receiving Frequency FM:76MHz-108MHzAM:530kHz-1620kHz Included Accessories Power cord x 1
- ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIRWorld radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / ala... Read MoreSpeaker 25Ω 0.5W Outer dimensions, Width W x Height H x Depth D (mm) About 128 × 78 × 32 Mass (g) Approx. 178 (excluding batteries) Output Terminal Φ3.5mm stereo Mini jack
- Panasonic Living radio FM / AM 2 band receiver RF-2450AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably. Uses an easy-to-see fluorescen... Read MoreBody dimensions (width W x height H x depth D) (mm) 210.0×120.0×62.0 Speaker 10cm round shape (4Ω) AC Power Input (V) 100 Output Terminal [Earphone] Monaural (Φ3.5mm 8Ω) Maximum Output 600mW Receiving Frequency 【FM】76~108MHz、【AM】504~1665kHz Outer dimensions, Width W x Height H x Depth D (mm) 234.0×122.0×82.0 Power Consumption (W) 3 Power Prequency (Hz) 50/60 Battery DC 6V (uses 4 AA batteries) Included Accessories AC power cord
- Panasonic Commuter radio FM / AM 2 band receiver RF-NA35RA compact business card-sized radio that fits neatly in your chest pocket. Useful for listening to the radio on the train or bus. Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes ea... Read MoreIncluded Accessories * 2 single 4 form dry cell, hand strap Maximum Output 125mW Speaker 2.8cm round shape (8Ω) Body dimensions (width W x height H x depth D) (mm) 55.0×91.0×13.9 Outer dimensions, Width W x Height H x Depth D (mm) 56.2×91.8×16.5 Battery DC 3V AAA type x 2 Output Terminal [Earphone] Monaural (Φ2.5mm 16-32Ω) Receiving Frequency 【FM】76~108MHz、【AM】504~1665kHz
- aiwa World band radio monoMass (g) Approx. 195 (excluding battery) Input 10 key input Dimensions, Width W x Height H x Depth D (mm) 141×87×30 Color Pearl blackfrom S$139.90Min. 2 days
- Panasonic Pocket radio FM / AM 2 band receiver RF-P155AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably. Uses an easy-to-see fluorescen... Read MoreBody dimensions (width W x height H x depth D) (mm) 115.0×68.0×28.0 Outer dimensions, Width W x Height H x Depth D (mm) 120.0×68.0×31.0 Maximum Output 125mW Speaker 5.7cm round (8Ω) x 1 Battery DC 3V AA type x 2 Output Terminal [Earphone] Monaural (Φ3.5mm 8Ω) Receiving Frequency 【FM】76~108MHz、【AM】504~1665kHz
- OHM ELECTRIC DSP portable radioYou can receive high-sensitivity desktop radio AM, FM, and radio NIKKEI with large operation buttons, easy-to-read display, and easy operation. Wide FM (FM complementary broadcasting) is supported. One-touch channel selection, auto scan (automatic batch registration) function, alarm / sleep / clo... Read MoreMass (g) Approx. 756 (excluding batteries) Power Consumption (W) 5 Speaker 10.6cm in diameter (1W) Dimensions, Width W x Height H x Depth D (mm) 237 x 148 x 64 (excluding protrusions)
- Taichi Holdings Long-term storage possible Manual charging Stockpile radioActive in disasters and outdoors with 3 roles (mobile charging, AM / FM radio, LED light). Uses a supercapacitor (electric double layer capacitor) that can be stored for a long time. It is also possible to charge smartphones and mobile phones. Stereo / monaural earphones can be used (3.5mm jack *... Read MoreLED High brightness LED (white) Function Radio: AM / FM Mass (kg) 0.17 Dimensions, Width W x Depth D x Height H (mm) 105×38×66 Battery Voltage (V) 2.7
- ELPA (Asahi Electric) AM / FM High Sensitivity RadioPreset memory 100 stations can be registered in each mode Auto scan function that can automatically select a broadcasting station Backlit LCD that is easy to operate even in the dark With convenient time display, alarm & sleep functionSpeaker 45mm diameter round 25Ω Dimensions, Height H x Width W x Thickness t (mm) 78 x 128 x 32 (maximum value) Receiving Frequency FM:76~95MHz、MW(AM):522~1620kHz Method PLL digital tuning Included Accessories strap Output Terminal Φ3.5mm stereo Mini jackfrom S$74.99Min. 2 days
- ANDO AM augmentation antennaImproves the reception environment where radio waves are weak and noise is mixed! High-sensitivity AM dedicated antenna The reception sensitivity is improved just by placing it in contact with a pocket radio, portable radio, radio cassette player, etc. It can be used with any device. No power sup... Read MoreDimensions, Width W x Height H x Depth D (mm) 79×245×250 Mass (g) 340 Frequency Band (kHz) (Available) AM520-1710kHz Receiving Frequency AM
- Kenko AM / FM pocket radioWide FM compatible pocket size makes it convenient to carry. Simple design and easy operation. 2 AAA batteries (sold separately) Earphone includedMass (g) 65 Speaker Round 4cm 0.5W 8Ω (monaural) Receiving Frequency FM:76~108MHz/AM:530~1605kHz Included Accessories earphone Outer Dimensions, Width W x Depth D x Height H (mm) 57 x 21 x 94 (including protrusions)
- ANDO Bissitt and channel selection radioWith automatic channel selection and registration function. Broadcast stations that can be received are automatically selected and registered. You will be freed from the detailed dial operations when selecting a channel! With alarm function. The radio or buzzer sounds automatically on at the set ... Read MoreSpeaker Size (mm) 40 Dimensions, Width W x Height H x Depth D (mm) 64×103×23 Mass (g) 80 Power Supply AA batteries x 2 (sold separately) Receiving Frequency AM:522-1620kHz、FM:76-108MHz Included Accessories Binaural earphone
- ELPA (Asahi Electric) AM / FM portable radioClear sound quality with built-in digital tuner Easy-to-listen large 9 cm speaker with easy-to-carry handle Easy-to-understand Japanese notation Large display for easy channel selection and large knob Dry battery (sold separately) and AC power cord (included) * Battery life may be shorter dependi... Read MoreIncluded Accessories AC power cord (approximately 1.5m) Specification Tuning method: Digital tuning Mass (g) 618 (excluding batteries) Receiving Frequency FM:76~95MHz/AM:522~1620kHz Speaker 90mm diameter round 8Ω 2W Power Consumption (W) 4 Dimensions, Height H x Width W x Thickness t (mm) Outline: about 120 x about 218 x 92
- ANDO Mini home radioEasy operation with easy-to-understand Japanese display with tuning scale for clear large letters Equipped with a large 57mm speaker that is easy to hear even with loud sounds Desktop type but compact so you don't have to worry about where to put itMaterial (Main unit) ABS resin, (Antenna) Steel Dimensions, Width W x Depth D x Height H (mm) 126×27×74 Mass (g) 134 (without batteries) Speaker Size (mm) 57 Power Supply AA batteries x 2 (sold separately) Specification Earphone terminal with strap Antenna FM rod antenna, AM built-in antenna
- OHM ELECTRIC Portable dsp radioEasy convenience, automatic channel selection & memory with less noise, dual power supply compatible wide FM (FM complementary broadcasting) compatible DSP digital tuner illuminated liquid crystal display ATS auto channel selection & memory (AM) / FM 30 stations each Memory) FM rod antenn... Read MoreDimensions, Width W x Height H x Depth D (mm) 233 x 136 x 60 (with carry handle) Power Consumption (W) 3 Receiving Frequency AM…522ー1629kHz、FM…76ー108MHz Mass (g) Approx. 570 (excluding batteries)from S$58.99Min. 2 days
- KOIZUMI Shower radioEnjoy music even in the bath Rainproof type with a convenient hook that rotates 360 degrees AM / FM reception Wide FM supportMaximum Output (Practical) 250mW Power Supply 4 x AAA batteries Speaker Unit 5.7cm(8Ω)×1 Receiving Frequency AM:522~1620kHz FM:76~108MHz Maximum Outer Dimensions, Width W x Depth D x Height H (mm) About 110 × 70 × 132 Mass (g) Approx. 240 (excluding batteries) Battery usage time (hours) Radio reception / approx. 29
- ANDO Portable easy radioLong-lasting battery! With a long life of about 120 hours continuously, it is ideal for disaster prevention. Simple and easy-to-use AM / FM 2-band radio. Small size that is not bulky even if you put it in an emergency carry-out bag. With a built-in 40mm speaker, it is also convenient for desktop ... Read MoreIncluded Accessories Binaural earphones / instruction manual Main Unit Dimensions, Width W x Depth D x Height H (mm) 59×22×95 Warranty Period 1 year Material Body: ABS resin, Antenna: Steel Suitable Battery AA batteries x 2 (sold separately) Mass (g) 72 (without batteries)
- ELPA (Asahi Electric) AM / FM pocket radioA portable size speaker that is ideal for travel and walks. Easy-to-listen 40mm speaker that can be heard with earphones. * Battery life may be shorter depending on battery performance and usage conditions.Specification Tuning method: Digital tuning Speaker Diameter 40mm, round 16Ω Power Supply DC3V AAA battery x 2 (sold separately) Outer dimensions, Width W x Height H x Depth D (mm) About 55 × 92 × 20 (maximum value) Receiving Frequency AM:522~1620kHz、FM:76~95MHz Output Terminal Φ3.5mm mini jack Included Accessories earphonefrom S$19.99Min. 4 days
- OHM ELECTRIC AM / FM shower radioIPX4 specification that is strong against splashing water that can be heard around water or in the bath Wide FM with FM antenna and strap (compatible with FM complementary broadcasting) Front operation knob Speaker installed Uses 3 AA batteries * Batteries sold separatelyOuter Dimensions 119 x 148 x 57 mm Mass (g) Approx. 155 (excluding batteries) Speaker Size (mm) Diameter 40 Receiving Frequency FM…76ー108MHz/AM…530ー1605kHz Protection Class IPX4 Included Accessories Instruction manual with warranty card
- ANDO 9 band radioListen to AM / FM / Radio NIKKEI / International Broadcasting! You can also listen to the stock broadcast and horse racing broadcast of the lightweight and compact shortwave radio radio NIKKEI! Binaural earphones with built-in speaker are included. Supports wide FM broadcasting (FM complementary ... Read MoreSpeaker Size (mm) 38 Dimensions, Width W x Height H x Depth D (mm) 65×105×22 Mass (g) 99 Power Supply AA batteries x 2 (sold separately) Included Accessories Binaural earphonefrom S$44.99Min. 2 days
- OHM ELECTRIC AM / FM portable radioEasy channel selection with large letters and large operation knobs Calm wood grain design Outlet and dry battery dual power supply compatible (dedicated power cord included / battery sold separately) Bass enhancement function power lamp FM rod antenna with carry handle Diameter 76 mm speaker (mo... Read MoreReceiving Frequency AM530ー1700kHz、FM76ー108MHz Rated Output 500mW Outer dimensions, Width W x Height H x Depth D (mm) 233 x 136 x 62 (with carry handle) Mass (g) Approx. 570 (excluding batteries) Power Consumption (W) 3
- ANDO One-touch operation 3-band radioPLL digital tuning that allows accurate channel selection easily. If you register a broadcasting station that you listen to often, you can easily select a station with one-touch operation. When traveling, you can easily select local broadcasts by automatic channel selection (auto search). Support... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 121×26×74 Warranty Period 1 year Material Body: ABS resin, Antenna: Steel Battery Life (hours) About 40 (when using alkaline batteries) Included Accessories Binaural earphones / instruction manual Suitable Battery AA batteries x 2 (sold separately) Mass (g) 125 (without batteries)from S$48.99Min. 8 days
- OHM ELECTRIC AM / FM portable radioEasy channel selection with large letters and large operation knobs Easy and calm simple design Outlet and dry battery dual power supply compatible (dedicated power cord included / battery sold separately) Bass enhancement function power lamp FM rod antenna with carry handle Diameter 76 mm Speake... Read MoreRated Output 500mW Power Consumption (W) 3 Outer dimensions, Width W x Height H x Depth D (mm) 233 x 136 x 62 (with carry handle) Mass (g) Approx. 570 (excluding batteries) Receiving Frequency AM530ー1700kHz、FM76ー108MHzfrom S$43.99Min. 5 days
- ELPA (Asahi Electric) AM / FM compact radioEasy-to-select tuning lamp 50mm large speaker with comfortable sound quality Optimal as a regular radio for disaster prevention Digital tuning method that prevents deviation from tuning * Battery life may be shorter depending on battery performance and usage conditions.Power Supply DC3V AA batteries x 2 (sold separately) Specification Tuning method: Digital tuning Receiving Frequency AM:522~1620kHz、FM:76~95MHz Outer dimensions, Width W x Height H x Depth D (mm) Approx. 68 x 120 x 26 (maximum value) Speaker 50mm diameter, round 8Ω Output Terminal Φ3.5mm mini jack Included Accessories Earphone strapfrom S$19.99Min. 4 days
- ELPA (Asahi Electric) AM / FM shortwave radioWide range from overseas international broadcasting to domestic AM / FM broadcasting With a catch hand strap, it is convenient to carry. Digital tuning method that prevents the channel selection from shifting. * Battery life may be shorter depending on battery performance and usage conditions.Included Accessories Earphone, strap Output Terminal Φ3.5mm mini jack Power Supply DC3V AA batteries x 2 (sold separately) Outer dimensions, Width W x Height H x Depth D (mm) About 123 × 76 × 31 (maximum value) Specification Tuning method: Digital tuning Speaker 50mm diameter, round 8Ωfrom S$28.99Min. 4 days
- Panasonic AM 1 band radio R-2255AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably. Uses an easy-to-see fluorescen... Read MoreMaximum Output 600mW Speaker 10cm round shape (4Ω) Power Consumption (W) 3 Body dimensions (width W x height H x depth D) (mm) 210.0×120.0×62.0 Outer dimensions, Width W x Height H x Depth D (mm) 234.0×122.0×82.0 Power Input (DC-V) 6 (uses 4 AA batteries) Power Prequency (Hz) 50/60 Receiving Frequency 【AM】504~1665kHz Output Terminal [Earphone] Monaural (Φ3.5mm 8Ω) AC Power Input (V) 100 Included Accessories AC power cordfrom S$68.99Min. 5 days
- ANDO Easy-to-read pocket radioEasy to operate with a simple structure! The characters on the dial are clear! The large and easy-to-read power turns on the LED to prevent you from forgetting to turn off the switch. Binaural earphones with built-in speaker are included. Extend the rod antenna to increase the reception sensitivi... Read MoreSpeaker Size (mm) 45 Dimensions, Width W x Height H x Depth D (mm) 63×100×24 Mass (g) 77 Power Supply AA batteries x 2 (sold separately) Receiving Frequency AM:522-1620kHz、FM:76-108MHz Included Accessories Binaural earphonefrom S$19.99Min. 6 days
- Taichi Holdings CD clock radioCD part playable disc: Music CD / CD-R / CD-RW (only discs stored in CD-DA format) Dual alarm function (2 types of alarms can be set) Alarm clock function with a CD sound source. Snooze function. CD repeat playback function (up to 20 songs can be set). Sleep timer function. External input termina... Read MoreReceiving Frequency FM, AM, CD, CD-R / RE playback Maximum Output (W) Overall 1.6 (0.8 + 0.8) Mass (kg) 1.2 Type of Display 12 hours Power Consumption (W) 11 Main Unit Dimensions, Width W x Depth D x Height H (mm) 175×190×95from S$89.99Min. 7 days
- OHM ELECTRIC AMFM handy size radioHandy size AM / FM radio with black specifications Large display and large dial Wide FM (FM complementary broadcasting) compatible speaker installed FM rod antenna with shining tuning lamp included Monaural earphone includedOuter dimensions, Width W x Height H x Depth D (mm) 69 x 120 x 30 (excluding protrusions) Receiving Frequency AM…530~1605kHz、FM…76~108MHz Power Supply DC3V AA batteries x 2 (sold separately) Mass (g) 110 (excluding batteries)from S$22.99Min. 5 days
- ANDO Easy tuning radio that can be recordedYou can record from the built-in microphone to a micro SD card (sold separately)! Record notes with your own voice that you do not want to forget! Record your favorite radio program on a micro SD card (sold separately) Radio has automatic channel selection and automatic registration function! Cal... Read MorePower Supply 3 x AAA batteries (sold separately) Speaker Size (mm) 35 Dimensions, Width W x Height H x Depth D (mm) 65×102×21 Mass (g) 85 Receiving Frequency AM:522-1620kHz、FM:76-108MHz Included Accessories Binaural earphonefrom S$68.99Min. 6 days
- ESCO 67x117x28. 5mm FM / AM pocket radioIncluded Accessories Power cord, remote control Dimensions, Width W x Depth D x Height H (mm) 300(W)×212(D)×115(H)mm Mass (kg) 1.8 (excluding battery) Function FM, AM, tape, CD, CD-R / RW Power Consumption (W) 12Wfrom S$42.99Min. 4 days
- KOIZUMI Small portable radioSmall AM / FM radio. Earphones included. * Uses 2 AA alkaline batteries (sold separately)Height (mm) 120 Mass (g) 150 Length (mm) 34 Speaker Unit 6.4cm round shape × 1 Width (mm) 70 Speaker Impedance (Ω) 8 Suitable Battery AA alkaline batteries x 2 Receiving Frequency AM/FM Battery usage time (hours) About 45 Type of Terminal Headphone jack Color Silver maximum output (mW) [Practical use] About 130from S$19.99Min. 7 days
- Panasonic Commuter Radio FM / AM 2 Band Receiver RF-NA35Outer dimensions, Width W x Height H x Depth D (mm) 56.2×91.8×14.5 Speaker 2.8cm round shape (8Ω) Battery DC 3V AAA type x 2 Receiving Frequency 【FM】76~108MHz、【AM】504~1665kHz Output Terminal [Earphone] Monaural (Φ2.5mm 16-32Ω) Maximum Output 125mW Body dimensions (width W x height H x depth D) (mm) 55.0×91.0×13.9from S$66.99Min. 5 days
- OHM ELECTRIC AM / FM DSP radioHigh-sensitivity and clear digital conversion processing DSP multifunction radio Compact yet compatible with wide FM with speakers, you can listen to FM in stereo. (When using stereo earphones. When using speakers, the sound will be monaural.)Power Supply DC3V AAA battery x 2 (sold separately) Outer dimensions, Width W x Height H x Depth D (mm) 42 x 87 x 21 (excluding protrusions) Mass (g) 45 (excluding batteries)from S$56.99Min. 5 days
- ELPA (Asahi Electric) AM / FM LCD compact radioEasy channel selection while looking at the liquid crystal display FM broadcast selected at the set time with alarm function 50 mm large speaker with comfortable sound quality Digital tuning method that prevents tuning from shifting * Battery life may be shorter depending on battery performance a... Read MoreSpecification Tuning method: Digital tuning Outer dimensions, Width W x Height H x Depth D (mm) Approx. 68 × 120 × 27 (Maximum value Included Accessories Earphone strap Output Terminal Φ3.5mm mini jack Power Supply DC3V AA batteries x 2 (sold separately) Receiving Frequency AM:522~1620kHz、FM:76~95MHz Speaker 50mm diameter, round 8Ωfrom S$29.99Min. 4 days
- ADESSO Wireless charging clockA clock that allows you to charge your smartphone just by placing it. You can charge it easily and quickly without the hassle of plugging and unplugging the cord. Perfect for bedside use with charging + alarm! You can charge two devices at the same time with wireless and USB charging.Mass (g) 233 Input 5V 2.5A Dimension (mm) 90×165×50 Material ABS Power Supply AC adapter, AA batteries x 2 (backup) Various certifications Qi Output Qi:5V1A、USB:5V1Afrom S$89.99Min. 5 days
- YAMAZEN Curioum waterproof radio AM / FM / wide FM compatible (AC power / battery)Digital table time that makes it easy to match the frequency. Easy operation with one hand because the knob is adjusted. For construction sites, outdoors, outdoors, field work, agriculture, disasters. As a radio, cordless radio, portable radio.Mass (kg) 0.5 Maximum Output (W) 1 Warranty Period 1 year from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 187×167×105 Receiving Frequency AM:522~1620KHz、FM:76~95MHz Color White
- WINTECH AM / FM digital radioIt is a portable radio equipped with disaster prevention functions such as "SOS siren", "LED light" and "USB power output" that are safe in case of emergency. Despite its pocket size of only 94g, it is extremely easy to use for everyday use with its large character L... Read MoreWarranty Period 1 year Input Terminal 5V / microUSB (for power supply) Outer Dimensions, Width W x Depth D x Height H (mm) 61×23×109 Receiving Frequency AM/FM Mass (g) About 94 Clock Function Alarm (radio or buzzer), snooze, sleep Color Gun Metallic Included Accessories Instruction manual, strap, storage bag Antenna Telescopic rod antenna Output Terminal USB5V / 0.5A (emergency power output)from S$139.90Min. 5 days
- TOSHIBA TY-SPR4 Portable Radio [AM / FM / Wide FM Compatible]High-quality pocket radio with LED light AM / FM radio TY-SPR4 -A neat INLED light on the back and pocket makes it a great success even in the dark. -Easy channel selection with auto scan and presets. -With a hold function that locks the button so that it will not be operated incorrectly even in ... Read MoreSuitable Battery 2 x AAA batteries Output (mW) 80 Dimensions (H x W x D) (mm) 90×55×15 Specification AM / FM, take-up earphone: None Receiving Frequency AM:522~1710kHz、FM:76.0~108.0MHz Mass of Main Unit (g) Approx. 50 (excluding batteries) Color White Speaker Φ2.8cm(8Ω)×1from S$76.99Min. 7 days
- SONY SRF-T355 Portable Radio [AM / FM / Wide FM Compatible]Supports 2 bands of FM / AM broadcasting. Easy channel selection with a button, business card size radio that can display the broadcasting station name on a large screen ・ Large easy-to-read LCD preset The registered broadcasting station name is displayed on the LCD screen in Japanese. The opera... Read MoreDimensions (H x W x D) (mm) 106.8×55.6×16.9 Speaker 2.8cm Output (mW) 80 Receiving Frequency AM:531~1710kHz、FM:76~108MHz Mass of Main Unit (g) About 88 Suitable Battery Batteries (AAA) Audio output Built-in speaker, earphonesfrom S$199.90Min. 13 days