All Category

Speakers

View : Grid List
Filter

Items 1 - 40 of 543

Set Ascending Direction
  1. Handy speaker
    SONY Handy speaker
    Frequency band (GHz)  2.4 obi  Recharging Time (hours)  About 3  RoHS directive (corresponding to 10 substances)  Correspondence  Power Input (V)  DC5 (use the included AC adapter)  Modulation method  Other methods  Communication distance (m)  [Interference] 80, [Outlook] 30  Method  [Remote control] Infrared method 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  2. Large rechargeable speaker
    TOSHIBA Large rechargeable speaker
    Liven up with powerful deep bass and 7 colors of light! In addition to the stereo speakers (30W x 2) with a maximum output of 60W, the "BASS emphasis function" that emphasizes deep bass allows you to enjoy the powerful sound of bass. Colorful LED lights Equipped with a speaker that shin... Read More
    Battery Voltage (V)  12  USB port  2 port, USB1.1, USB2.0, MP3, DC5V 200mA  Outer dimensions, Width W x Height H x Depth D (mm)  259×595×272  Maximum Output (W)  30×2  Memory Capacity  32MB~32GB  Power Consumption (W)  33  Battery Capacity (Ah)  Speaker  6.5inch×2 + 2inch×2  Profile  A2DP,AVRCP  Recharging Time (hours)  About 7  Mass (kg)  About 7.0  Color  Black  Receiving Frequency  FM:76.0MHz~108.0MHz  type of playing  MP3(MPEG-1 Audio Layer3(~192kbps))  Number of Channels  Speaker: 2  Bluetooth  Ver2.1+EDR Class2 
    from S$269.90
    Min. 2 days
  3. 4m speaker cord
    ESCO 4m speaker cord
    This is the connection cord for the in-vehicle DC amplifier (EA763CG-7A) and the speaker (EA763CS-1A, -7A, -11). Up to 2 speakers can be connected. A cord that connects one in-vehicle amplifier and two in-vehicle speakers with a Giboshi input terminal with a single touch.
    Esco Part No.  EA763CG-10  Material  0.75mm 2 2-core vinyl cord  Cable Length (m) 
    from S$13.99
    Min. 6 days
  4. Bluetooth speaker with FM radio
    aiwa Bluetooth speaker with FM radio
    Material  Walnut  Power Supply  AC adapter (DC5V_2A, AC100-240V)  Bluetooth  4.2  Dimensions, Width W x Height H x Depth D (mm)  152×187×120  Mass (g)  About 400  Profile  A2DP  audio codec  SBC  Color  Brown wood 
    from S$179.90
    Min. 5 days
  5. Hand speaker to hear the sound of TV
    SMILE KIDS Hand speaker to hear the sound of TV
    You can enjoy TV with your family because the sound comes out from the TV and speakers at the same time. With cable and microphone storage.
    Mass (g)  340  Size (mm)  140 × 120 × 130, cord length / 5m  Battery Life  Continuous lighting / about 100 hours 
    from S$37.99
    Min. 2 days
  6. Portable speakers
    CICONIA Portable speakers
    You can use it immediately just by turning on the power. Great success in various places and seasons. Easy to carry because it has a handle and wheels. In the room or outdoors!
    Impedance (Ω)  Maximum Output (W)  40  Rechargeable Battery Type  4Ah lead acid battery  Frequency Characteristic  55Hz~20KHz  Recharging Time (hours)  6~8  frequency band (FM) ( kHz)  76.0~108.0  Power Input (V)  AC100~240(50/60Hz)  Frequency  AUX:20Hz~20KHz  Speaker  Tweeter: 3 inches, Woofer: 8 inches  Bluetooth  Version 4.2, range: up to about 10m  S/N Ratio  ≧71dB 
    from S$299.90
    Min. 2 days
  7. Curioum waterproof wireless local speaker (AC power supply / dry cell compatible)
    YAMAZEN Curioum waterproof wireless local speaker (AC power supply / dry cell compatible)
    You can use it immediately by connecting it to a TV. Since it has a wireless transmitter, you can easily enjoy it anywhere even if you are away from the TV. Recommended for those who feel deaf and who want to enjoy TV without disturbing their families. You can listen to your favorite TV programs ... Read More
    Mass (kg)  0.3  Warranty Period  1 year from date of purchase  Main Unit Dimensions, Width W x Depth D x Height H (mm)  102×67×119  Maximum Output (W)  Output Terminal  3.5mm stereo mini jack  Color  White 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  8. Mono active speaker
    audio-technica Mono active speaker
    Large-diameter Φ55mm speaker that allows you to enjoy loud volume at hand. Easy to hear voice and lines. The original sound quality correction that raises the sound pressure in the voice band makes it easier to hear news voices and drama lines. You can enjoy it with simple operation from turning ... Read More
    Dimensions, H x W x D (mm)  133×90×89mm  Maximum Output (W)  2000m(JEITA)  Type  Amplifier built-in speaker system  Mass (g)  Approx. 294 (excluding battery and cord)  Specification  Input code: 5.0m direct  Input Terminal  Φ3.5mm gold-plated stereo mini plug  Output Terminal  Φ3.5mm stereo Mini jack  Speaker Unit  Φ55mm 
    Rating:
    60%
    from S$37.99
    Min. 2 days
  9. Curioum wireless hand speaker
    YAMAZEN Curioum wireless hand speaker
    You can listen to the TV sound at hand. A clear voice switch that makes it easier to hear people's voices. Includes an AC adapter that can be used without worrying about the battery level. The speaker section is a dual power supply system with an AC adapter and dry batteries. Recommended for ... Read More
    Maximum Output (W)  (Speaker) 2 x 2  Transmission Distance (m)  (Wireless / Maximum) 30  Transmission frequency (GHz)  2.4 obi  Battery usage time (hours)  About 26 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  10. Curioum wired speaker
    YAMAZEN Curioum wired speaker
    Easy connection by simply connecting the connection cord to the external input of the main unit and the earphone terminal of the TV. To adjust the volume, just turn the volume knob on the main unit. If you want to listen with earphones, connect the earphones (sold separately) to the main unit ear... Read More
    Mass (kg)  0.1  Warranty Period  1 year from date of purchase  Main Unit Dimensions, Width W x Depth D x Height H (mm)  105×90×81  Cable Length (m)  Set Contents  Body, connection cord  Maximum Output (W)  Speaker: 1.3 (monaural)  Color  White 
    from S$39.99
    Min. 2 days
  11. USB powered stereo speakers
    OHM ELECTRIC USB powered stereo speakers
    Vertical and horizontal support allows for flexible layout! Connect to a computer to upgrade the sound! Dock when placed horizontally and transform into a single speaker bar
    Mass (g)  Approx. 445 (including code)  Included Accessories  Instruction manual (with warranty)  Maximum Output (W)  Overall 5 (2.5 + 2.5)  Outer dimensions, Width W x Height H x Depth D (mm)  74 x 165 x 85 (excluding protrusions)  Power Supply  USB bus power DC5V500mA  Frequency Characteristic  100Hz~20kHz 
    from S$23.99
    Min. 2 days
  12. TV bar speaker 2.1CH
    YAMAZEN TV bar speaker 2.1CH
    TVs and smartphones have powerful sound. As a TV speaker, TV speaker, hand speaker.
    Dimensions, Width W x Depth D x Height H (mm)  530×100×74  S/N Ratio  65 dB or more  AC Adapter (Rated Output)  5V-1A (USB terminal A)  Maximum Output (W)  Mass (kg)  1.45  Power Supply  5V-1A  USB Cable (m)  1.5  Included Accessories  AC adapter, instruction manual  Warranty Period  1 year from date of purchase  Power Consumption (W) 
    from S$98.99
    Min. 2 days
  13. Active speaker
    audio-technica Active speaker
    Large-diameter Φ52mm stereo speakers that allow you to enjoy high-quality, high-volume sound. You can get the effect of "clear sound" even when you connect your headphones. Easy adjustment with 5.0m long cord. When not using the speaker, the cord can be wrapped around the main unit for ... Read More
    Dimensions, H x W x D (mm)  105×170×86mm  Maximum Output (W)  2000m+2000m(JEITA)  Type  Amplifier built-in speaker system  Mass (g)  Approx. 465 (excluding battery and cord)  Specification  Input code: 5.0m direct  Input Terminal  Φ3.5mm gold-plated stereo mini plug  Output Terminal  Φ3.5mm stereo Mini jack  Speaker Unit  Φ52mm×2 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  14. Wood grain hand speaker
    YAZAWA Wood grain hand speaker
    You can adjust the volume at hand. If you use the TV speaker and this product at the same time, you can enjoy TV with your family at a volume that is easy to listen to. An AC adapter (sold separately) can also be used.
    Input (W)  Mass (g)  263 (without batteries)  Cable Length (m)  Driver unit (Φmm)  50  Output (mW)  700  Dimensions, Width W x Height H x Depth D (mm)  80×80×55  Included Accessories  AV conversion adapter  Color  Brown (wood grain)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  MDF  Plug Shape  Φ3.5mm stereo mini plug 
    from S$28.99
    Min. 5 days
  15. Sound bar
    SONY Sound bar
    Expand the surround sound field to match the large screen TV. "Dolby Atmos (R)" "DTS: X (R)" compatible sound bar. Optimized virtual surround technology for TVs with larger screens to improve immersiveness. Compatible with Dolby Atmos / DTS X. Equipped with a center speaker. E... Read More
    from S$1,099.00
    Min. 7 days
  16. Infrared cordless speaker system
    audio-technica Infrared cordless speaker system
    Watching TV becomes more fun. A cordless speaker that allows you to listen to the voice at hand. You can clearly hear narration and dialogue at hand. It can be easily operated with a design that takes into consideration ease of use, such as a large volume knob and button layout. If there is no in... Read More
    Frequency (MHz)  2.8  Output Terminal  Φ3.5mm monaural mini jack  Input Terminal  Φ3.5mm stereo mini plug (1.5m)  Communication distance (m)  Approx. 7 (front, 30 ° left and right) 
    from S$169.90
    Min. 5 days
  17. Infrared cordless speaker system
    audio-technica Infrared cordless speaker system
    Watching TV becomes more fun. A cordless speaker that allows you to listen to the voice at hand. You can clearly hear narration and dialogue at hand. It can be easily operated with a design that takes into consideration ease of use, such as a large volume knob and button layout. If there is no in... Read More
    Speaker Unit  Φ52mm  Type  Amplifier built-in speaker system  Output Terminal  Φ3.5mm monaural mini jack  Input Terminal  Φ3.5mm stereo mini plug (1.5m)  Frequency (MHz)  2.8 
    from S$199.90
    Min. 2 days
  18. Multifunction waterproof speaker
    CICONIA Multifunction waterproof speaker
    Waterproof & LED illumination & Bluetooth Rechargeable BIG party speaker
    Battery Capacity (mAh)  (12V) 7000 lead-acid battery  Operating Temperature (℃)  -5~35  Maximum Output (W)  100  Display  128×64  Frequency  50Hz~20KHz  frequency band (AM) ( kHz)  526.5~1620.0  frequency band (FM) ( kHz)  76.0~107.9  S/N Ratio  90dB  Power Input (V)  AC100(50/60Hz)  Mass of Main Unit (kg)  About 13.2  Main Unit Dimensions (mm)  About 525 × 333 × 319  Recharging Time (hours)  About 8  type of amplifier  Class D  RoHS directive (corresponding to 10 substances)  Correspondence  Dust / Water Protection  IP67  Wireless  TWS range: about 9m  Output  USB output: 5V 2.0A x 1 
    from S$449.90
    Min. 6 days
  19. 10W wireless speaker
    ESCO 10W wireless speaker
    One wireless microphone, one wired microphone, and two line inputs can be used at the same time. A wireless speaker that can use BGM and sound effects while loudening with a wireless / wired microphone. It is a diversity type portable wireless speaker with a rated output of 10W that uses high qua... Read More
    Rated Output (W)  10 (up to 15)  Frequency Characteristic  100~15000Hz  Dimension (mm)  175×208.5×236.6  Mass (kg)  3.7  Type  800MHz band  Power Supply  AC100V(50/60Hz)  Antenna method  Built-in antenna  Esco Part No.  EA763CF-15  Sound Pressure Level (dB)  Output 89 (1W, 1m) 
    from S$979.90
    Min. 6 days
  20. Net streaming speaker
    aiwa Net streaming speaker
    You can enjoy Internet radio and music distribution services via Wi-Fi. Stylish cube type. With google's Chromecast Build-in support, you can fully enjoy music streaming as well as Internet radio in a wide variety of genres. Remote control of speakers from smartphones, tablets and PCs. The mu... Read More
    Mass (kg)  About 1.3  Maximum Output (W)  Amplifier: 15 + 15  Body dimensions (width W x height H x depth D) (mm)  130×130×130  Radio Wave Reach (m)  About 10  Frequency band (GHz)  Bluetooth:2.4  Power Supply  AC100~240V, 50/60Hz  Output (mW)  2(EDR/BDR) 1.5(LE)  Frequency band (Hz)  Speaker: 140-18k  Voice input  Stereo mini x1  Profile  A2DP、AVRCP  Bluetooth  Ver.4.2 compliant  Specification  Codec: SBC  Modulation method  FHSS  Network type  Chromecast、Multi-room  Power Consumption (W) 
    from S$229.90
    Min. 5 days
  21. Multi stand
    QUIKLOK Multi stand
    A multi-stand with a unique shape. The keyboard, mixer, speakers, etc. are installed flat. Effective use of the vacant space with the four legs that extend vertically.
    Allowable Load (kg)  113.1  Height (cm)  61.6~81.3  Width (cm)  74~118  Mass (kg)  8.1  Color  Black  Frame (mm)  Tube size: 30 x 30  Depth (cm)  Upper: 44-69.5 
    from S$389.90
    Min. 6 days
  22. Bookshelf speaker + OBERON3 + dark walnut + [2 + / 2 way speakers]
    DALI Bookshelf speaker + OBERON3 + dark walnut + [2 + / 2 way speakers]
    DALI "OBERON" is the successor to the globally successful "ZENSOR" since its launch in 2011. -Equipped with a woofer driver that uses the SMC magnet system For the first time in this class, the SMC magnet system is used. (SMC is used for a part of the pole piece of the woofer ... Read More
    Dimensions (H x W x D) (mm)  200×350×315  Mass of Main Unit (kg)  6.3  Type  Bass reflex type  Color  Dark walnut 
    from S$1,799.00
    Min. 6 days
  23. Surface mount speaker (1 pair) High impedance connection dedicated model
    YAMAHA Surface mount speaker (1 pair) High impedance connection dedicated model
    Equipped with a 3.5 "full-range unit Advanced design that creates an elegant space Includes a bracket with a transformer that has a high affinity with the speaker design Tuning for high-quality BGM playback Wide coverage paintable cabinets and grills that cover a wide area with one unit
    Mass (kg)  3.6  Connector  Barrier strip type x 1 (input: +/-)  Specification  Component: LF-HF 9cm (3.5 ") cone  Type  Full range, closed type  Offset Angle (°)  Nominal orientation: 150 x 160  Sound Pressure Level (dB)  Output: 86SPL (1W, 1m)  Frequency band (Hz)  Playback: 130-20k (-10dB)  Color  White  Finish  White (Munsell N9 approximation) 
    from S$439.90
    Min. 6 days
  24. Audio Cable (Aux to Aux)
    YAMAHA Audio Cable (Aux to Aux)
    from S$32.99
    Min. 2 days
  25. Active speaker
    audio-technica Active speaker
    USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to mu... Read More
    Sound Pressure Level (dB)  (Output) 82 / W  Playback Frequency Band (Hz)  100~20000  Dimensions, H x W x D (mm)  180 x 80 x 81 (excluding protrusions)  Input Impedance (kΩ)  20  Maximum Output (W)  4.0  Operating Temperature Range (℃)  5~40  Type  Amplifier built-in speaker system  Color  Black  Output Terminal  Headphones: Φ3.5mm stereo mini jack  Power Supply  USB power supply (DC5V)  Input Terminal  Φ3.5mm stereo mini plug  Speaker Unit  Φ52mm / full range 
    from S$55.99
    Min. 4 days
  26. Rear speaker
    SONY Rear speaker
    You can enjoy surround sound with Sony's soundbar alone, but by connecting the SA-RS3S to the target soundbar, the sound from the rear will be added to the sound from the front soundbar. You can enjoy surround sound that is even more immersive, wrapped in the sound from the front and back. Yo... Read More
    Color (Body)  Black 
    from S$769.90
    Min. 7 days
  27. Subwoofer
    SONY Subwoofer
    A bass reflex type subwoofer that realizes a 200W deep bass sound with a powerful 160mm driver. You can feel the deep deep bass beats without distortion, and enjoy the real soundtrack with clearer sound and higher fidelity sound. A sigma type magnetic circuit is used for the speaker unit. Achieve... Read More
    Color (Body)  Black 
    from S$769.90
    Min. 12 days
  28. Charging stand for Sync 40
    Plantronics Charging stand for Sync 40
    Desktop charging stand for Sync 40.
    from S$149.90
    Min. 7 days
  29. Subwoofer
    SONY Subwoofer
    With a powerful 180mm driver and a passive radiator of 300W deep bass sound, you can enjoy loud explosions and deep beats without distortion. By connecting to the target theater system and adding clear and powerful deep bass, you can have a more realistic surround experience. A sigma type magneti... Read More
    Color (Body)  Black 
    from S$1,499.00
    Min. 7 days
  30. 18 inch subwoofer
    Panasonic 18 inch subwoofer
    A subwoofer that uses a 46 cm speaker unit to enhance bass. Bi-amp compatible, with two types of directivity angle lineup, it is possible to create detailed sounds according to the installation environment.
    from S$5,599.00
    Min. 7 days
  31. Spike base insulator
    audio-technica Spike base insulator
    Maximize the capabilities of the bookshelf speaker, improve the sound quality, and enjoy arranging the sound by changing the spike. Spike-based insulator that can be installed stably. You can extract the original amount of information. The load capacity is up to 7 kg per piece, and up to 21 kg fo... Read More
    Allowable Load (kg)  21 (for 3-point support), 7 (per piece)  Mass (g)  About 25 (1 piece)  Material  Machined stainless steel  Outer Dimensions (mm)  Φ25×7.5 
    from S$86.99
    Min. 5 days
  32. Spike insulator
    audio-technica Spike insulator
    Maximize the ability of the bookshelf speaker. Improve the sound quality, enjoy the arrangement of the sound by changing the spike base. The spike shape that draws out the amount of information and the contact area of the spike insulator gradually decreases. The point contact, which makes it diff... Read More
    Allowable Load (kg)  21 (for 3-point support), 7 (per piece)  Mass (g)  About 28 (1 piece)  Material  Machined brass (gold-plated)  Outer Dimensions (mm)  Φ25 × 12.5 (including convex part) 
    from S$119.90
    Min. 5 days
  33. Spike insulator
    audio-technica Spike insulator
    Maximize the ability of the bookshelf speaker. Improve the sound quality, enjoy the arrangement of the sound by changing the spike base. The spike shape that draws out the amount of information and the contact area of the spike insulator gradually decreases. The point contact, which makes it diff... Read More
    Allowable Load (kg)  21 (for 3-point support), 7 (per piece)  Mass (g)  About 28 (1 piece)  Material  Machined stainless steel  Outer Dimensions (mm)  Φ25 × 12.5 (including convex part) 
    from S$86.99
    Min. 5 days
  34. Wireless Portable Speaker XG300 Light Gray
    SONY Wireless Portable Speaker XG300 Light Gray
    Introduced various technologies to realize clear high-quality sound such as X-Balanced Speaker Unit, 2Way Speaker System, and bi-amp configuration. Adopted "dual passive radiator system" which arranged two passive radiators which enhance low-pass effectively. In line with the adoption o... Read More
    Color  Light gray 
    from S$499.90
    Min. 4 days
  35. Wireless Portable Speaker XG300 Black
    SONY Wireless Portable Speaker XG300 Black
    Introduced various technologies to realize clear high-quality sound such as X-Balanced Speaker Unit, 2Way Speaker System, and bi-amp configuration. Adopted "dual passive radiator system" which arranged two passive radiators which enhance low-pass effectively. In line with the adoption o... Read More
    Color  Black 
    from S$499.90
    Min. 4 days
  36. Active speaker
    Princeton Active speaker
    Active speaker.
    from S$359.90
    Min. 7 days
  37. 2.0 powered bookshelf speaker
    Princeton 2.0 powered bookshelf speaker
    2.0 powered bookshelf speaker.
    from S$959.90
    Min. 7 days
  38. Bookshelf type multimedia speaker
    Princeton Bookshelf type multimedia speaker
    Bookshelf type multimedia speaker.
    from S$229.90
    Min. 7 days
  39. 1 subwoofer Black Kube12b
    KEF 1 subwoofer Black Kube12b
    Kube subwoofers add depth, depth and power to your sound. This Intelligent Bass Extension Algorithm unleashes the full reproducibility of a custom driver designed exclusively for KEF. Combined with the precision design and manufacturing of amps, drivers and cabinets, it provides the ultimate soun... Read More
    from S$1,999.00
    Min. 6 days
  40. Woofer MINERAL WHITE KC62 [1]
    KEF Woofer MINERAL WHITE KC62 [1]
    Size & Performance Uni-Core Technology 1/3 the size while maintaining performance 2 x 6.5” Uni-Core Force-Cancelling Drivers Precision, deep bass sound with speed and power P-Flex Edge (aka "origami" edge) Less distortion for improved output, speed and detail Smart Distortion Contro... Read More
    from S$3,599.00
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 543

Set Ascending Direction