Embedded Speakers
- YAMAHA 1 pair of surface mount speakers (built-in matching transformer)Equipped with 3.5 "full range unit Optimal acoustic design for BGM playback Wide coverage covering a wide area with one unit Supports both high-impedance connection and low-impedance connection with one unit Low profile model that supports limited attic space Equipped with a "carry band... Read MoreDimensions, Diameter x Height H (Φmm x mm)Φ 285×112 Mass (kg) 5.2 Suitable Door Thickness to Mount (mm) 5~37 Suitable Pipe Diameter (Φmm) Correspondence: 15.4-21.3 Type Full range back cam bass reflex Acceptable input NOISE(20W)、PGM(40W)、MAX(80W) Offset Angle (°) Nominal orientation: 140 conical Frequency band (Hz) Playback: 71-20k (-10dB) Finish White (Munsell N9.3 approximation)from S$389.90Min. 6 days
- YAMAHA 1 pair of surface mount speakers (built-in matching transformer)Equipped with 4.5 "full range unit Optimal acoustic design for BGM playback Wide coverage covering a wide area with one unit Supports both high-impedance connection and low-impedance connection with one unit Low profile model that supports limited attic space Equipped with a "carry band... Read MoreMass (kg) 3.1 Dimensions, Diameter x Height H (Φmm x mm)Φ 324 × 143 Suitable Door Thickness to Mount (mm) 5~37 Type Full range back cam bass reflex Acceptable input NOISE(40W)、PGM(80W)、MAX(160W)/ Offset Angle (°) Nominal orientation: 130 cones Frequency band (Hz) Playback: 60-20k (-10dB) Opening Width (mm) Φ285from S$569.90Min. 6 days
- ESCO 6W Speaker (ceiling embedded type)Dimension (mm) 174×230×100 Mounting Hole Diameter (Φmm) 200~210 Rated Input (W) 6 Mass (g) 830 Esco Part No. EA763CS-10 Sound Pressure Level (dB) Output 95 (1W / 1m) (panel)Discontinued
- JD Solution Super Directional Speaker ClarielWherever you want, you can send the sound to the target location. Various audio inputs are possible! You can easily input audio signals. You can send clear sound and message even in a quiet place or a noisy place. The volume can be adjusted according to the ambient noise. The sound pressure is co... Read MoreSound Pressure Level (dB) (Maximum) 100 Frequency (kHz) (Modulation) 40 Mass (kg) 0.5 Maximum Output (W) 100 Dimensions, Width W x Depth D x Height H (mm) 312×161×36 Color White Positioning Angle (°) ±10Discontinued
- YAMAHA 1 pair of surface mount speakers (built-in matching transformer)Small model equipped with a 10cm full-range cone driver Achieves high input resistance of PGM60W despite its small sizeCommodity condition * Reasonable (unused / opened) Dimensions, Diameter x Height H (Φmm x mm)Φ 285×112 Suitable Door Thickness to Mount (mm) 5~35 Mass (kg) 6.2 Color Black Finish Black (Munsell N3 approximation) Specification Component: 10cm cone Type Full range back cam bass reflex Acceptable input NOISE(30W)、PGM(60W)、MAX(120W) Offset Angle (°) Nominal orientation: 130 cones Sound Pressure Level (dB) Output: 87SPL Frequency band (Hz) Playback: 80-20k (-10dB) Opening Width (mm) Φ186Discontinued