Exposed Speakers
- DALI Bookshelf speaker + OBERON3 + dark walnut + [2 + / 2 way speakers]DALI "OBERON" is the successor to the globally successful "ZENSOR" since its launch in 2011. -Equipped with a woofer driver that uses the SMC magnet system For the first time in this class, the SMC magnet system is used. (SMC is used for a part of the pole piece of the woofer ... Read MoreDimensions (H x W x D) (mm) 200×350×315 Mass of Main Unit (kg) 6.3 Type Bass reflex type Color Dark walnutfrom S$1,799.00Min. 6 days
- SONY SubwooferA bass reflex type subwoofer that realizes a 200W deep bass sound with a powerful 160mm driver. You can feel the deep deep bass beats without distortion, and enjoy the real soundtrack with clearer sound and higher fidelity sound. A sigma type magnetic circuit is used for the speaker unit. Achieve... Read MoreColor (Body) Blackfrom S$769.90Min. 12 days
- Princeton Bookshelf type multimedia speakerBookshelf type multimedia speaker.from S$229.90Min. 7 days
- Polk Audio Height Module Matte Black MXT90 [2 / Full Range (1 Way) Speaker]A NEW GENERATION OF IMMERSIVE SOUND EXPERIENCE Whether you're watching a movie, playing a game, or listening to 3D sound from a music streaming service, the MXT90 in your home theater will bring you immersive, three-dimensional sound. You can enjoy it in minutes. Seamless surround sound The M... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 191×144×217 Mass (kg) 2.8/vehicle Sound pressure sensitivity (dB) 89(2.83V/1m) Playback Frequency (Hz) 94-22k Type Enclosure: Closed Color Matte black Mounting Type Wall mount compatible: keyhole slot Connecting Terminal single, nickel platedfrom S$389.90Min. 6 days
- Denon Bookshelf Speaker Black SC-A37K [High res compatible / 1 (only 2 orders accepted) / 2 way speaker]Center speaker and bookshelf speaker with reduced depth Soft dome tweeter that reproduces glossy sound with high resolution DDL cone woofer unit that realizes accurate piston motion over a wide range It's hard for us to figure out which products to put together. A strong candidate in such a c... Read MoreDimensions, Width W x Height H x Depth D (mm) 148×239×138 Mass (kg) 2.5 Playback Frequency Band (Hz) 45-60k Input Impedance (Ω) 6 Sound Pressure Level (dB) Average output: 81 (1W/1m) Frequency (kHz) Crossover: 4from S$269.90Min. 6 days
- YAMAHA Soundbar Black SR-B20AB [Front bar / Bluetooth compatible]Compatible with virtual 3D surround technology "DTS Virtual:X", full-scale specifications equipped with a total of six speaker units that reproduce the virtual sound field in the height direction. "Clear Voice" and "Bass Extension" make it easy to hear the sound of t... Read MoreCommunication distance (m) 10 (when there is no obstacle) Power Consumption (W) 25 Mass (kg) 3.2 Compatible profile A2DP Color Black Speaker Impedance (Ω) Front L/R: 6, Tweeter: 6 Supported codecs SBC、AAC Impedance (Ω) Subwoofer part: 3 Bluetooth Ver 5.0 (receive only) Output Wireless: Bluetooth Class1from S$379.90Min. 6 days
- KEF Bookshelf speaker Saran net sold separately Walnut Q150WALNUT [High resolution compatible / 2 / 2.5 way speaker]The 2-way bookshelf speaker Q150 proves to be the best small speaker to offer. The Uni-Q driver and CFD port make it sound punchier than it's size. “Q Series bookshelf speakers can be installed in compact spaces. KEF’s Uni-Q driver array and CFD (Computational Fluid Dynamics) port technology ... Read MoreMaximum Output 108 Type 2.5 way bass reflex type Mass (kg) 5.6 Frequency Characteristic 51Hz-28kHz (±3dB) Impedance (Ω) 8 (minimum 3.7) Sound pressure sensitivity (dB) 86(2.83V/1m) Input (W) Amp: 10-100 Frequency (kHz) Crossover: 2.5 Playback Frequency (Hz) Free sound field: 47 (-6dB) Color Walnutfrom S$999.00Min. 6 days
- JBL Bookshelf Speaker Blue JBLL52CLASSICBLU [2 / 2-way speaker]Realizing ease of use and high installation performance with the smallest size in the series Like the high-end models "L100 Classic" and "L82 Classic", it follows the classical and iconic design. By downsizing the enclosure even more than "L82 Classic", ease of use a... Read Morefrom S$1,999.00Min. 6 days
- KEF Bookshelf Speaker Carbon Black LS50 Meta BLACK [2 / 2-way speaker][World's first speaker with Metamaterial]・Among KEF's acoustic technologies, Metamaterial Absorption Technology, a truly innovative tool, absorbs 99% of the noise behind the tweeter with a very complex maze-like structure. The result is less distortion and a more transparent and natural ... Read MoreFrequency Characteristic (-6DB)47Hz-45kHz Maximum Output 106dB Mass (kg) 7.8 Response Frequency (Hz) 79-28 k Impedance (Ω) 8 (min. 3.5Ω) Sound pressure sensitivity (dB) 85 Output (W) Amp: 40-100 Frequency (Hz) Base response: (-6DB)26 Color Carbon Black Frequency (kHz) Crossover: 2.1from S$2,999.00Min. 6 days
- KEF Bookshelf Speaker Titanium Gray LS50MetaTITANIUM [2 / 2-way speaker][World's first speaker with Metamaterial] Metamaterial Absorption Technology, a truly innovative tool in KEF's acoustic technology, is a highly complex maze-like structure that absorbs 99% of the noise behind the tweeter. The result is less distortion and a more transparent and natural so... Read MoreFrequency Characteristic (-6DB)47Hz-45kHz Maximum Output 106dB Mass (kg) 7.8 Response Frequency (Hz) 79-28 k Impedance (Ω) 8 (min. 3.5Ω) Sound pressure sensitivity (dB) 85 Output (W) Amp: 40-100 Frequency (Hz) Base response: (-6DB)26 Frequency (kHz) Crossover: 2.1 Color Titanium grayfrom S$2,999.00Min. 6 days
- KEF Satellite Speaker T301 White T301PAIRPACK [2 pcs]With its ultra-thin driver, the T301 packs a lot of punch into a speaker that's only 3.5cm thick. The larger T-Series model combines a high-performance 25mm vented tweeter with two 115mm ultra-thin bass and midrange drivers for even bigger sound.Mass (kg) 1.5 Maximum Output 110(SPL) Dimensions (H x W x D) (mm) 600×140×35 Impedance (Ω) 8 Frequency Characteristic 80Hz-30kHz Input (W) Amp: 10-150 Color White Sound pressure sensitivity (dB) [2.83V/1m]88(floor stand mount)from S$1,699.00Min. 6 days
- B&W Bookshelf Speaker Bowers & Wilkins Matt White 607S2AE / MW [2]The 607S2 Anniversary Edition Anniversary series uses bypass capacitors in parallel. These were specially treated by Mundorf and were used in the recently launched 700 Signature series. New Anniversary logo with new Anniversary logo This compact standmount bookshelf speaker delivers excellent bas... Read MoreFrequency Range (Hz) -6atdB40and33k Mass (kg) 4.7 Frequency (Hz) 52-28k±3dB Impedance (Ω) 8 (minimum 4) Sound pressure sensitivity (dB) 84spl (2.83Vrms, 1m) Color matte whitefrom S$1,699.00Min. 6 days
- Polk Audio Center speaker White ES30WHT [High resolution compatible / 1 / 2-way speaker]High-Resolution Terirendome Tweeter The 1-inch Terirendome tweeter installed in the Signature Elite series is capable of reproducing ultra-high frequencies up to 40 kHz. It delivers clear, high-definition treble that faithfully reproduces high-quality soundtracks. All models of the Dynamic Balanc... Read MorePlayback Frequency (Hz) 42~40000 External dimensions (width W x depth D x height H) (cm) 50.8×26.92×19.05 Mass (kg) 8.62 Sound pressure sensitivity (dB) 89 Color Whitefrom S$649.90Min. 6 days
- Polk Audio Floor type speaker Brown R600BRN [High resolution compatible / 1/2 way speaker]Pinnacle Ring Radiator After more than 40 years of tweeter innovation, design and prototyping, we've created a new 1-inch high-definition Pinnacle Ring Radiator. Developed by Polk Audio, this tweeter delivers crystal clear, crisp highs without unwanted coloration or distortion. The Pinnacle t... Read MoreMass (kg) 21.5/vehicle Outer dimensions, Width W x Height H x Depth D (mm) 281×1064×382 Playback Frequency (Hz) 35-50k Sound pressure sensitivity (dB) 87 Output (W) Amp: 25-200 Color Brown Specification Foot: spike with rubber boot Terminal Speaker: Single, nickel platedfrom S$1,499.00Min. 6 days
- Polk Audio Surround Speaker Brown ES10BRN [High resolution compatible / 2 / 2-way speaker]Perfect for height channels Wall-mounted speakers The ES10 can be wall-mounted, making it the perfect height channel speaker for immersive audio playback. All Signature Elite series speakers use the same type of drivers and parts to match the tone, so by unifying the home theater system with the ... Read Morefrom S$569.90Min. 6 days
- DALI Bookshelf Speaker Black Ash SPEKTOR2B [2 / 2-way speaker]A new woofer unit specially designed for the SPEKTOR series The SPEKTOR series uses DALI's trademark wood fiber cone as the woofer diaphragm. This unique cone material is formed from a mixture of fine pulp fibers and wood fibers. The wood fiber cone not only has the optimum lightness and stre... Read MoreColor Black ashfrom S$889.90Min. 6 days
- Polk Audio Home theater (sound bar) Black SIGNA / S3 [Wi-Fi compatible / high resolution compatible / 2.1ch / Bluetooth compatible]Polk's unique high quality sound By adopting an optimized driver array, DolbyDigital 5.1ch decoding technology, and carefully selected audio parts, the thin and compact bar body and attached wireless subwoofer fill your living room with Polk's engineering. High quality sound spreads out. ... Read MoreColor Black Wireless Communication System Bluetooth、Google Chromecast Mass (kg) Soundbar: 1.8, Subwoofer: 5.2from S$499.90Min. 6 days
- KEF Bookshelf Speaker Saran Net Sold Separately Black Q350B [2 / 2-way Speaker]Perfect sound for listening pleasure Uni-Q drivers with hydrodynamic CFD ports deliver ultra-clear, tight bass for detailed, natural sound. At the heart of the 'anywhere in the room' Uni-Q Sound Q Series is KEF's patented Uni-Q driver. It is the realization of the idea of a "poin... Read MoreColor Blackfrom S$1,199.00Min. 6 days
- Polk Audio Bookshelf Speaker Black ES15BLK [High res compatible / 2/2 way speaker]High-Resolution Terirendome Tweeter The 1-inch Terirendome tweeter installed in the Signature Elite series is capable of reproducing ultra-high frequencies up to 40 kHz. It delivers clear, high-definition treble that faithfully reproduces high-quality soundtracks. All models of the Dynamic Balanc... Read MoreExternal dimensions (width W x depth D x height H) (cm) 19.05×26.04×30.48 Mass (kg) 5.9 Color Blackfrom S$669.90Min. 6 days
- KEF Tallboy speaker Saran net sold separately Walnut Q550WALNUT [High resolution compatible / 1 (only 2 orders accepted) / 2.5 way speaker]Slim 2.5-way floorstanding speaker The Q550 3-way performs far more than its compact size suggests, easily delivering wide bandwidth and full scale. With KEF signature Uni-Q drivers, 130mm aluminum bass drivers and two matching ABRs, the Q550 delivers incredible audio performance with clarity and... Read MoreMaximum Output 110 Mass (kg) 14.5 Type 2.5 way bass reflex type Frequency Characteristic 58Hz-28kHz (±3dB) Impedance (Ω) 8 (minimum 3.4) Sound pressure sensitivity (dB) 87(2.83V/1m) Input (W) Amp: 15-130 Frequency (kHz) Crossover: 2.5 Playback Frequency (Hz) Free sound field: 45 (-6dB) Color Walnutfrom S$999.00Min. 6 days
- Polk Audio Height module speaker Black R900BLK [High resolution compatible / 2 / 2-way speaker]TONAL MATCHING FOR PREMIUM PERFORMANCE Like all Reserve Series speakers, it's designed with a Pinnacle ring radiator tweeter and Turbine Cone Mid/Woofer, so when paired with Reserve Series speakers, 3D with perfect tonal matching sound can be achieved. Pinnacle Ring Radiator After more than 4... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 166×159×320 Mass (kg) 3/vehicle Playback Frequency (Hz) 50-50k (when wall mounted) Sound pressure sensitivity (dB) 85.5 (when wall mounted) Output (W) Amp: 45-100 Color Black Specification Foot: Wall mounted Terminal Speaker: Single, nickel platedfrom S$1,199.00Min. 6 days
- YAMAHA Tallboy Speaker Walnut NS-F350 (MB) [High resolution compatible / 1 (only 2 orders accepted) / 3 way speaker]Newly developed 3cm black anodized aluminum tweeter for high-resolution sound Newly developed 13cm PMD cone mid that pursues the reality and transparency of the midrange while continuing the tradition of natural sound speakers Newly-developed 16cm PMD cone woofer with improved S/N by adopting a r... Read Morefrom S$749.90Min. 6 days
- Panasonic 18 inch subwooferA subwoofer that uses a 46 cm speaker unit to enhance bass. Bi-amp compatible, with two types of directivity angle lineup, it is possible to create detailed sounds according to the installation environment.from S$5,599.00Min. 7 days
- SONY SubwooferWith a powerful 180mm driver and a passive radiator of 300W deep bass sound, you can enjoy loud explosions and deep beats without distortion. By connecting to the target theater system and adding clear and powerful deep bass, you can have a more realistic surround experience. A sigma type magneti... Read MoreColor (Body) Blackfrom S$1,499.00Min. 7 days
- SONY Rear speakerYou can enjoy surround sound with Sony's soundbar alone, but by connecting the SA-RS3S to the target soundbar, the sound from the rear will be added to the sound from the front soundbar. You can enjoy surround sound that is even more immersive, wrapped in the sound from the front and back. Yo... Read MoreColor (Body) Blackfrom S$769.90Min. 7 days
- YAMAHA Surface mount speaker (1 pair) High impedance connection dedicated modelEquipped with a 3.5 "full-range unit Advanced design that creates an elegant space Includes a bracket with a transformer that has a high affinity with the speaker design Tuning for high-quality BGM playback Wide coverage paintable cabinets and grills that cover a wide area with one unitMass (kg) 3.6 Connector Barrier strip type x 1 (input: +/-) Specification Component: LF-HF 9cm (3.5 ") cone Type Full range, closed type Offset Angle (°) Nominal orientation: 150 x 160 Sound Pressure Level (dB) Output: 86SPL (1W, 1m) Frequency band (Hz) Playback: 130-20k (-10dB) Color White Finish White (Munsell N9 approximation)from S$439.90Min. 6 days
- SONY Tallboy speaker + SS-CS3 + [High resolution compatible + / 1 (only 2 orders accepted) + / 3 way speaker]"Sounds that resonate with the heart" even portray the emotions contained in the music. * This product is sold as a single unit. Please order two by two. -A unique unit that reproduces even the passion contained in the work-Equipped with a "wide directional super tweeter" that... Read MorePlayback Frequency Band (Hz) 45~50000 Impedance (Ω) 6 Main Unit Size (mm) 992×230×260 Mass of Main Unit (kg) About 11.5 Type Bass reflex hi-resolution audio Correspondencefrom S$299.90Min. 6 days
- SONY Home theater systemSanrokumaru Spatial Sound Mapping synthesizes the wave planes of sounds from 4 real speakers to generate up to 12 phantom speakers. In addition, the sound field optimization technology automatically measures the distance between the speakers and the ceiling with the built-in microphone to gras... Read MoreColor (Body) Light grayfrom S$3,899.00Min. 7 days
- DALI Bookshelf speaker + OBERON1 + Black ash + [2 + / 2 way speaker]DALI "OBERON" is the successor to the globally successful "ZENSOR" since its launch in 2011. -Equipped with a woofer driver that uses the SMC magnet system For the first time in this class, the SMC magnet system is used. (SMC is used for a part of the pole piece of the woofer ... Read MoreColor Black ashfrom S$999.00Min. 6 days
- JBL Speaker Wood JBLA120W [2 / 2-way speaker]JBL's original constant directivity horn design A waveguide/horn using HDI (High Definition Imaging) horn technology developed for the latest professional monitors by JBL Professional Division is adopted as the high frequency unit. Along with the high sensitivity and versatile detail expressi... Read MoreDimensions, Width W x Depth D x Height H (mm) 170×170×285 Mass (kg) 3.81 Impedance (Ω) 6 Frequency Characteristic 60Hz~40kHz Sound pressure sensitivity (dB) 86@1M,2.83V Frequency (kHz) Crossover: 3.2from S$399.90Min. 6 days
- Denon [High resolution sound source compatible] 2-way center speaker (1 unit / wood grain) SC-C37M [High-resolution compatible / 2-way speaker]Center speaker and bookshelf speaker with reduced depth Soft dome tweeter that reproduces glossy sound DDL cone woofer unit that achieves accurate piston motion over a wide frequency range PPDD (Push-Pull) that reproduces high-quality deep bass Dual Driver) Method It is difficult for beginners wh... Read MoreMass (kg) 2.5 Dimensions, Width W x Height H x Depth D (mm) 320×100×178 Playback Frequency Band (Hz) 50-60k Input Impedance (Ω) 6 Sound Pressure Level (dB) Average output: 82 (1W/1m) Frequency (kHz) Crossover: 4from S$299.90Min. 6 days
- DALI Center speaker (black ash / 1) SPEKTOR / VOKAL / BDALI's new model "SPEKTOR" series A new woofer unit specially designed for the SPEKTOR series equipped with a 115mm double woofer with DALI's traditional wood fiber cone and a 25mm silk dome tweeter. Silk dome tweeter and newly developed front plate. Amp friendly Designed with v... Read Morefrom S$499.90Min. 6 days
- Denon Bookshelf Speaker Cherry SCM41CWEM [2 / 2-way speaker]The best match for the RCD-M41 High sound quality compact speaker 2.5cm soft dome tweeter Uses a soft dome tweeter that achieves a delicate and highly transparent sound. By reviewing the structure of the back of the edge that supports the outer circumference of the diaphragm, the internal air pre... Read Morefrom S$289.90Min. 6 days
- B&W Bookshelf Speaker Bowers & Wilkins Oak 606S2AE / OK [2]The 606S2 Anniversary Edition Anniversary series uses bypass capacitors in parallel. These were specially treated by Mundorf and were used in the recently launched 700 Signature series. Suitable for stand-mounting with the new Anniversary logo or for bookshelf use, this compact speaker delivers s... Read MoreFrequency Range (Hz) -6atdB40and33k Frequency (Hz) 52-28k±3dB Mass (kg) 6.9 Impedance (Ω) 8 (minimum 3.7) Sound pressure sensitivity (dB) 88spl (2.83Vrms, 1m) Color Oakfrom S$1,999.00Min. 6 days
- KEF Center speaker Q series walnut Q250CWALNUT [1 / 2 way speaker]Size is very important when introducing a 2-way center channel center speaker into a system. For this reason, the Q250C is the perfect center speaker for small Q series models in a theater setting. The Q250C center channel speaker features the KEF signature Uni-Q driver array. In addition, by ado... Read MoreMaximum Output 108 Type 2-way center channel Frequency Characteristic 68Hz-28kHz (±3dB) Mass (kg) 7.5 Impedance (Ω) 8 (minimum 3.4) Sound pressure sensitivity (dB) 87(2.83V/1m) Input (W) Amp: 10-100 Frequency (kHz) Crossover: 2.5 Playback Frequency (Hz) Free sound field: 57-50k(-6dB) Color Walnutfrom S$899.90Min. 6 days
- Polk Audio Floor standing speaker Black ES55BLK [High resolution compatible / 1/2 way speaker]High-Resolution Hi-Fi Home TheaterTower Loudspeaker Floor-standing speaker with high-resolution terylene dome tweeter, two 6.5-inch mica-reinforced polypropylene drivers, and exclusive Power Port technology. High-Resolution Terirendome Tweeter The 1-inch Terirendome tweeter installed in the Signa... Read MoreDimensions, Height H x Width W x Depth D (cm) 105.41×29.72×31.75 Mass (kg) 19.96 Playback Frequency (Hz) 32~40000 Sound pressure sensitivity (dB) 90 Color Blackfrom S$959.90Min. 6 days