Monitor Speakers
- YAMAHA Powered Monitor Speaker HS-5A compact 5-inch model that supports all production environments from DTM to studio use.Input Impedance 10kΩ Dimensions, Width W x Height H x Depth D (mm) 170×285×222 Power Consumption (W) 45 Mass (kg) 5.3 Playback Frequency Band (Hz) 54~30000(-10dB)、74~24000(-3dB) Included Accessories Instruction manual, power cord Connector XLR3-31type(balanced)、Phone(balanced) Frequency (kHz) [Crossover] 2 Input level [Max] + 24dBu Input Sensitivity [Max] -10dBu, [Center] + 4dBu Rated Output (W) 【Total】70、【LF】45、【HF】25from S$349.90Min. 2 days
- YAMAHA Powered Monitor Speaker HS7A 6.5-inch high cost performance model that boasts excellent playback capabilities and is suitable for professional use.Input Impedance 10kΩ Dimensions, Width W x Height H x Depth D (mm) 210×332×284 Playback Frequency Band (Hz) 43~30000(-10dB)、55~24000(-3dB) Power Consumption (W) 55 Mass (kg) 8.2 Color Black Included Accessories Instruction manual, power cord Connector XLR3-31type(balanced)、Phone(balanced) Frequency (kHz) [Crossover] 2 Input level [Max] + 24dBu Input Sensitivity [Max] -10dBu, [Center] + 4dBu Rated Output (W) 【Total】95、【LF】60、【HF】35from S$499.90Min. 6 days
- M-Audio 4.5 inch 120W powered monitor speaker monitor speaker BX4 [2 / 2-way speaker]The M-Audio BX4 high-quality monitoring speaker is ideal for podcast distribution, live distribution, gaming, and conference venues. Easy to install, this compact size desktop monitoring speaker is designed with best-in-class sound. Immersive sound M-Audio's BX4 speakers are designed for live... Read MorePower Input (V) 100-240AC( 50/60Hz)、85W Dimensions, Width W x Depth D x Height H (mm) 156 x 175 x 225 (per speaker) Mass (kg) 4.46 (per two speakers) Frequency Characteristic 69Hz-22kHz Dimension (mm) LF:4.5” / 114.3、HF:1” / 25.4(silk dome) Connection Cable Speaker: 1/8” (3.5mm) TSfrom S$289.90Min. 6 days
- M-Audio 3.5 inch 120W powered monitor speaker Studio monitor BX3 [2 / 2-way speaker]Looking for a new level of sound? M-Audio's new high-quality multimedia monitor speakers, the BX3 and BX4, are the answer. Optimized for live streaming, gaming, watching movies and listening to music, the M-Audio BX3/BX4 are the perfect desktop speaker solution for powerful professional-grade... Read MorePower Input (V) 100-240AC( 50/60Hz)、85W Dimensions, Width W x Depth D x Height H (mm) 140 x 145 x 208 (per speaker) Mass (kg) 3.35 (per two speakers) Frequency Characteristic 80Hz-22kHz Dimension (mm) LF:3.5” / 88.9、HF:1” / 25.4(silk dome) Connection Cable Speaker: 1/8” (3.5mm) TRSfrom S$239.90Min. 6 days
- OHM ELECTRIC Active speaker systemYou can enjoy powerful sound by connecting to a computer. (Equipped with 5W amplifier) Speaker is equipped with a 90 x 50 mm full-range bass reflex type audio input plug (Φ3.5 mm stereo mini plug) installed Φ3.5 mm headphone jack installed Volume control function installed LED power lamp AC power... Read MorePower Supply AC100V50/60Hz Frequency Characteristic 80Hz~15kHz Included Accessories Instruction manual (with warranty) Mass (g) Approx. 690 (including code) Power Consumption (W) 7 Maximum Output (W) 5(2.5+2.5)Discontinued
- Harman Bus powered speaker with built-in USB DAC JBL PEBBLESEasy high-quality sound / high-resolution playback just by connecting to the USB of your computer.Color BlackDiscontinued
- OHM ELECTRIC Woodgrain USB SpeakerYou can use it by connecting it to your computer even in places where there is no power outlet. Compact yet deep sound quality. High-quality speaker with 5W output Wood grain and luxurious appearance 3.5mm stereo mini plug input with controller that can adjust the volume at handCable Length (mm) 1400 Frequency Characteristic 90Hz~20kHz Speaker Diameter 52mm / 4Ω × 2 Included Accessories Instruction manual with warranty card Outer dimensions, Width W x Height H x Depth D (mm) 75 × 145 × 90 per piece Maximum Output 5W(2.5W+2.5W) Mass (g) Approx. 700 (including cable) Power Supply USB5V500mA or moreDiscontinued