Digital Audio Speakers
Other Related Pages
- OHM ELECTRIC USB powered stereo speakersVertical and horizontal support allows for flexible layout! Connect to a computer to upgrade the sound! Dock when placed horizontally and transform into a single speaker barMass (g) Approx. 445 (including code) Included Accessories Instruction manual (with warranty) Maximum Output (W) Overall 5 (2.5 + 2.5) Outer dimensions, Width W x Height H x Depth D (mm) 74 x 165 x 85 (excluding protrusions) Power Supply USB bus power DC5V500mA Frequency Characteristic 100Hz~20kHzfrom S$23.99Min. 2 days
- CICONIA Portable speakerA wide range of applications with AUX, guitar, microphone, USB, and TF card input terminals! With a shoulder belt, it's easy to carry. With a convenient remote control. One wireless microphone and one wired microphone are also included, so you can use two at the same time.Battery Capacity (mAh) 4000 Maximum Output (W) 60 Battery Voltage (V) 7.4 Conform to Bluetooth / FM radio RoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 6 days
- Miyoshi Compatible with iPhone series Speaker ISP-01Can be used both vertically and horizontally. Uses lightweight and ecological paper material. Since it uses a USB power supply, it can be used in a wide range of situations, such as operating with an AC adapter at home and a mobile battery when out and about. Adoption of a stereo-style design wit... Read MoreMass (g) About 429 Cable Length (cm) About 60 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 220 x 65 x 200 (excluding dial) Material Paper, ABS, etc. Output Current (mA) Rating: 200 Output (W) Speaker: 3x2from S$53.99Min. 6 days
- CICONIA Compact LED party speakerLED compact party speaker With portable speaker, wired microphone, and wireless microphoneVoltage (V) 100(50/60Hz) Mass (g) 1600 Battery 3.7V4000mAh Dimension (mm) 396×160×178 Maximum Output (W) 40 frequency band (FM) ( kHz) 76-108 Color Blackfrom S$139.90Min. 6 days
- OHM ELECTRIC Mini speaker passive typeEasy connection just by connecting to the headphone jack Passive speaker that does not require batteries or power supply Connect to various devices with Φ3.5mm stereo mini plug connection. Width 72 x height 72 x depth 64mm, lightweight compact size speaker weighing about 240g Φ50mm x 2 (stereo) M... Read MoreOutput 0.5W×2 Frequency band (Hz) 50~20k Impedance (Ω) 8 Cable Length (cm) About 105 Mass (g) Approximately 250 (including code) Color Black Type Passive type speaker (Φ50mm × 2) Input Φ3.5mm stereo mini plugfrom S$16.99Min. 6 days
- CICONIA Flame LED party speakerWith handle casters, you can move easily!Frequency (MHz) (Microphone) 261.8, (FM radio) 76-108 Voltage (V) 100(50/60Hz) Maximum Output (W) 120 Impedance (Ω) 4 Frequency Characteristic 55Hz~18kHz Recharging Time (hours) About 4 Color Black RoHS directive (corresponding to 10 substances) Correspondence Battery Lead-acid battery 12V / 7A S/N Ratio ≧70dBfrom S$349.90Min. 6 days
- CICONIA Sound tableIn a space with a simple design that can be placed anywhere, "Sound table" with function and design.Speaker 3 inch / 3Ω Leg Height (mm) 430 Power Input (V) 5(3A) Frequency 50Hz~20KHz S/N Ratio 70dB Battery Capacity (mAh) 8800 Allowable Load (kg) About 2 listening time (hour) About 20 Mass (kg) About 3.5 Dimensions, Diameter x Height H (Φmm x mm) About 380 × 90 Recharging Time (hours) About 5 type of amplifier Class D Terminal Input terminal: AUX-IN, USB, DC-IN Output Output power: 3W x 2 (PMPO 88W) Bluetooth Version 5.0from S$139.90Min. 6 days
- EntreX Beacon Speaker Black 91761 [Drip-proof / Bluetooth compatible]A drip-proof Bluetooth speaker with great bass! Comes with a string, so it's perfect for outdoor use. It has a magnet on the bottom, so you can use it by sticking it to a steel wall or door! Comes with a light, so it can be used as a little lighting! With magnet Since the bottom has a magnet,... Read Morefrom S$74.99Min. 6 days
- JESTTAX Active speaker MS-F2GR greenA small pouch and a speaker are united. A pouch-type colorful mini speaker that does not require batteries and can be easily carried around.Specification Maximum Signal: ~ 2.5Wfrom S$7.49Min. 6 days
- Logicool Logitech for Business Mobile Speakerphone P710eWireless speakerphone ideal for conference calls High-quality speakerphone Equipped with a digital signal processing DSP that realizes clear voice calls over a wide band, and realizes high-quality voice calls with an echo & noise canceling function that eliminates ambient noise. To do. You ca... Read MoreInput Bluetooth、USB Recharging Time (hours) Full: about 3 Output Headphones: 3.5mm stereo mini plug Continuous Playback Time Up to 15 hours Communication distance (m) Wireless: 10from S$359.90Min. 6 days
- OHM ELECTRIC Mini speakerA passive type stereo speaker that can be used simply by plugging it into the earphone jack (Φ3.5mm stereo mini plug) of a smartphone or portable music player. It does not require batteries or a household power supply, so you can use it easily at any time.Output 0.5W×2 Frequency band (Hz) 50Hz~20kHz Impedance (Ω) 8 Cable Length (m) About 1 Mass (g) About 292 Type Passive type speaker (Φ50mm × 2) Input Φ3.5mm stereo mini plugDiscontinued
- OHM ELECTRIC Stereo plug-in speakerNo batteries required! You can easily enjoy music just by plugging it into the headphone jack! Compatible with each music player. (Portable CD / MD / MP player, etc.)Maximum acceptable input (mW) 200 Playback Frequency Band (Hz) 650Hz~13kHz Impedance (Ω) 8 Dimension (mm) 94 width x 48 height x 19 thickness Mass (g) About 45 Included Accessories Instruction manual (warranty)Discontinued
- OHM ELECTRIC Multimedia speaker systemProfound wood grain-like powerful bass with a sense of realismPower Consumption (W) 35 Frequency Characteristic 35Hz~18kHz Power Supply AC100V50/60HzDiscontinued
- YAZAWA Passive type plug-in speakerYou can enjoy music anytime, anywhere as no batteries or adapters are required. A lightweight and compact speaker that can be stored in the main body and is convenient for storage and carrying. Simply plug it into your portable audio player and enjoy music.Maximum acceptable input (mW) 200 Driver unit (Φmm) 40 Impedance (Ω) 8 Material ABS Mass (g) About 70 Dimensions, Width W x Depth D x Height H (mm) About 94 × 19 × 66 Color Black Speaker Passive type full range speaker system Specification stereo Plug Shape Φ3.5mm stereo mini plugDiscontinued
- SANWA SUPPLY Small speaker microphoneA small speaker with a microphone function that allows you to use your iPod as a voice recorder. A small speaker that allows you to enjoy music playback without earphones. It can be used not only for music playback but also as a voice memo microphone. The high-sensitivity microphone which picks u... Read MoreDimension (mm) 18×18×36 Mass (g) About 6 Plug Shape Stereo mini plug (gold plated)Discontinued
- YAZAWA Plug-in speakerThere is no cord, only a plug, so there is no hassle due to cord entanglement. It does not require batteries and can be used simply by plugging it into the earphone jack of the connected device. A compact type speaker that can be stored in the main body and is convenient to carry.Maximum input (mW) 200 Driver unit (Φmm) 40 Mass (g) 70 Impedance (Ω) 8 Dimensions, Width W x Depth D x Height H (mm) 94×19×66 Material ABS Power Supply None Color WhiteDiscontinued
- TWINBIRD Waterproof case speaker x ZABADYWaterproof case speaker that can be used anywhere. You can operate it from above even with wet hands. Stereo speakers with a reflector that gives you a sense of realism. Vertical and horizontal 2WAY style.Suitable Battery 4 AA batteries (sold separately) Maximum Output 500mW+500mW Mass (g) 940 (excluding battery) Dimension (mm) About 290 × 70 × 230 Connecting Terminal Headphone plug Φ3.5mm stereo mini plug Waterproof Specifications JIS IPX7 equivalent Speaker Φ40mm×2Discontinued
- Logitec Walkman dedicated speaker compact typeIt is a compact speaker for Walkman that you can enjoy Walkman music just by connecting to Walkman.Warranty Period 1 year Input Voltage (V) 3.7V (Powered from Walkman) Mass (g) About 19g Continuous Operation Time Depends on Walkman battery Applicable Standard Designed for Walkman Speaker Diameter 20mm Full range unit Function Powered by Walkman Standard RoHS Connector WM-PORT (dedicated connector)Discontinued
- ELECOM 3.5Φ speaker Cube type Built-in amplifier 300mW × 2 Battery typeIt is a stereo speaker for 3.5Φ smartphones. You can listen to music on your smartphone with higher sound quality. It is a cubic speaker that you will want to pick up. We have prepared 3 colors that are particular about the colors.Continuous Playback Time 10 hours Playback Frequency Band (Hz) 100Hz~20,000Hz Mass (g) 265 Power Supply 3 x AAA batteries Rated Output 300mW×2 Speaker Impedance (Ω) 4Ω Specification 50mmΦ (Speaker unit size) Warranty Period 6 months Outer Dimensions 89.7×84.8×85.0 Material ABS (enclosure) Length (cm) About 24 Type Closed type Input Terminal Stereo mini jackDiscontinued
- SANWA SUPPLY Speaker with waterproof caseImpedance (Ω) (Load) 8 Dimension (inch) (Speaker) 1.4 Maximum Output (W) 1 Frequency Characteristic 50~10000Hz Power Supply Battery drive Included Accessories Battery lid opener x 1 Speaker Sealed full rangeDiscontinued
- audio-technica Compact speakerHigh-quality sound reproduction with a large-diameter Φ50mm speaker unit. Two large-diameter Φ50mm speaker units are mounted on a small body. You can enjoy high-quality sound reproduction that is more powerful than it looks. Built-in amplifier with maximum output of 160mW + 160mW. Built-in amplif... Read MoreMaximum Output (W) 160m+160m Type Amplifier built-in speaker system Mass (g) Approx. 135 (excluding battery) Suitable Battery DC3V AAA alkaline battery x 2 Included Accessories Protective seal Speaker Unit Φ50mm full range × 2Discontinued
- ELPA (Asahi Electric) Compact cube speaker2WAY power supply of USB & dry cell. Because it is compact and convenient to carry, you can easily enjoy music from your smartphone or portable audio device. With a 3m extension cable, you can clearly hear TV audio and music at your fingertips. A 3-stage variable speaker that can change the d... Read MoreMaximum Output (W) 1.7 Included Accessories USB A-USB mini B power cable Mass (g) Approx. 158 (excluding battery) Input Terminal Φ3.5mm stereo mini plugDiscontinued
- GUP No power Wood speaker for smart phoneWood speaker for smart phones. You can enjoy music by changing the sound quality of your smartphone to high-quality and clear sound quality. Very convenient without using electricity. A design product made by processing North American walnut and finishing it with German natural oil. Also as a sta... Read MoreDiscontinued
- SANWA SUPPLY Portable speakersIt is compatible with various models such as iPods, MP3 players, and personal computers that have a 3.5mm stereo mini jack output. It's battery-powered, so it's easy to carry around, and it's perfect for school, the outdoors, or listening to music at the bedside before bedtime. You ca... Read MoreInput Terminal Stereo mini plug (3.5mm) Included Accessories USB power supply cable (approx. 70 cm) Maximum Output (W) (Practical) 2W (1W + 1W) Dimensions, Width W x Depth D x Height H (mm) 116×29×62 Frequency Characteristic 260Hz10000Hz Impedance (Ω) 4Discontinued