Amplifier System
- audio-technica Microphone amplifierMicrophone input is possible with AV equipment that does not have a microphone input terminal. Φ6.3 standard plug and Φ3.5 mini plug * can be connected to the input terminal according to your microphone. Can be switched to monaural / stereo microphone according to the microphone. Also supports pl... Read MoreAcceptable input -18dBV (maximum when GAIN is MIN) Frequency Characteristic 20Hz~20,000Hz(-3dB) Current Consumption (mA) 30 (max) Dimensions, H x W x D (mm) 30 x 70 x 92 (excluding protrusions) Included Accessories AC adapter Mass (g) Approximately 160 (main unit only) Power Supply DC9V (AC adapter) Output Terminal Line output (RCA pin jack x 2)from S$99.90Min. 2 days
- audio-technica Digital wireless amplifier systemUses a 1.9GHz band digital system with less radio wave interference. High output model that can use two wireless microphones. * ATW-SP1920 / MIC is ATW-SP1920 with wireless microphone ATW-T190MIC attached. Batteries and microphone holders are sold separately for the included wireless microphone. ... Read MoreWireless Communication System 1.9GHz DECT compliant method Frequency Characteristic 100~10000Hz Playback Frequency (Hz) 110~20000 Maximum Output (W) 18 Frequency used (MHz) 1895.616~1902.528 Receiving channel (ch) 2 Power Consumption (W) 27 (at the time of an Output power) Operating Temperature Range (℃) 5~45 S/N Ratio 65 dB or more (external input terminal) Mass (kg) About 6.5 Antenna Built-in antenna (diversity) Distortion Factor (%) Rated 2 or less Sound Pressure Level (dB) Up to 108 (JEITA)from S$1,499.00Min. 4 days
- audio-technica Digital wireless amplifier systemUses a 1.9GHz band digital system with less radio wave interference. 2WAY power supply model that can be used with either an AC adapter or batteries. * ATW-SP1910 / MIC is ATW-SP1910 with wireless microphone ATW-T190MIC attached. Batteries and microphone holders are sold separately for the includ... Read MoreReceiving channel (ch) 1 Wireless Communication System 1.9GHz DECT compliant method Frequency Characteristic 100~10000Hz Maximum Output (W) 12 (when using AC adapter / battery) Power Consumption (W) 17 (rated output) Frequency used (MHz) 1895.616~1902.528 Operating Temperature Range (℃) 5~45 S/N Ratio 65 dB or more (external input terminal) Playback Frequency (Hz) 85~20000 Mass (kg) About 5.6 Antenna Built-in antenna (diversity) Distortion Factor (%) Rated 2 or less Sound Pressure Level (dB) Up to 106 (JEITA)from S$899.90Min. 4 days
- audio-technica Headphone amplifierHeadphone monitoring is possible from line output with AV equipment that does not have a headphone terminal. Designed with an emphasis on sound quality. Maximum 300mW + 300mW output. Through output terminal that does not waste line output. The clip part rotates and can be attached to clothes or i... Read MoreOutput (mW) 300 / ch (32Ω, 1kHz THD 3% maximum) Current Consumption (mA) 300 (maximum) Dimensions, H x W x D (mm) 30 x 70 x 92 (excluding protrusions) Mass (g) Approximately 160 (main unit only) Power Supply DC15V (AC adapter) Frequency Characteristic 20Hz~20kHz(-3dB) SNR value 85dB or more (JIS-A)from S$99.90Min. 2 days
- audio-technica Digital wireless receiverA receiver that uses both the 1.9GHz band DECT compliant method with less radio wave interference and the diversity method that is resistant to interruptions. * An optional transmitter is required to operate this product.Receiving channel (ch) 1 Wireless Communication System 1.9GHz DECT compliant method Frequency Characteristic 100~10000Hz Frequency used (MHz) 1895.616~1902.528 Distortion Factor (%) 2 or less Dimensions, H x W x D (mm) 48.7×210×222.2 S/N Ratio 50dBijou Operating Temperature Range (℃) 5~45 Mass (kg) About 1.2 Antenna External antenna (diversity) Power Supply SC12V (Using the included AC adapter) Power Consumption (W) Up to 1.2from S$539.90Min. 4 days
- audio-technica Carry back for wireless systemsEasy storage of ATW-SP1920, ATW-SP1910, ATW-SP707, ATW-SP717, ATW-SP808 / P systems. A travel cart type carry bag that can be safely moved and stored. Includes two partition plates that are convenient for storing microphones, etc.Dimensions, H x W x D (mm) 600×330×280 Material Nylon Mass (g) About 3700 Included Accessories 4 dividers (2 vertical, 2 horizontal)from S$149.90Min. 5 days
- audio-technica Digital wireless transmitterA 1.9GHz band DECT compliant model with less radio interference that can be used by connecting to an optional transmitter microphone.Wireless Communication System 1.9GHz DECT compliant method Frequency Characteristic 100~10000Hz Dimensions, H x W x D (mm) 110×65×25 Current Consumption (mA) 160 Frequency used (MHz) 1895.616~1902.528 Operating Temperature Range (℃) 5~45 Mass (g) Approximately 90 (excluding batteries) Antenna Built-in antenna (diversity)from S$299.90Min. 4 days
- TEAC Line level converterA balanced / unbalanced line converter with 8 built-in circuits that convert balanced inputs to unbalanced outputs. Equipped with an indicator that indicates the presence or absence of a signal and a semi-fixed trim that aligns the level of connected devices. Various audio distribution specificat... Read MoreMass (kg) 3 Power Consumption (W) 6 Power Input (V) AC100~240(50/60Hz) Variable range TRIM:±12dBfrom S$1,299.00Min. 6 days
- Radius Small portable DAC amplifier (USB Type-C, Φ3.5mm stereo mini jack) Black RK-DA60CK [High resolution compatible / DAC function compatible]The RK-DA60C DAC amplifier, which supports high-resolution playback of up to 32bit/384kHz, can be used as a high-quality music player that supports up to 32bit/384kHz by simply connecting it to a device with a USB Type-C connector, such as a smartphone. It is a DAC amplifier that can be used. Pur... Read MoreHeadset Impedance (Ω) 16~600 Playback Frequency Band (Hz) 20~160k(0dB/-0.5dB) Mass (g) 6 Maximum Output 66.8mW+66.8mW(Lch+Rch)[@16Ω] S/N Ratio <130dB[@A-weight、16Ω] Color Black Supported Formats PCM up to 32bit/384kHz Specification THD+N:≧0.001%[@Fs=192kHz、16Ω] Conform to USB Audio Class: USB Audio Class 2.0 Input Terminal USB Type-C plug Output Terminal Φ3.5mm stereo Mini jackfrom S$139.90Min. 6 days
- YAMAHA AV amplifier RX-V6AB [High resolution compatible / Bluetooth compatible / Wi-Fi compatible / Wide FM compatible / 7.1ch / Dolby Atmos compatible]Supports Wi-Fi, Bluetooth®, AirPlay 2, Spotify Connect, MusicCast multi-room audio "Dolby Atmos Height Virtualizer" function that allows virtual playback of a 3D sound field without top speakers or height speakers. Equipped with an HDMI terminal that supports 4k/120Hz input/output, and ... Read MoreInterface 100Base-TX/10Base-T Power Consumption (W) 360 Mass (kg) 9.8 Compatible profile A2DP、AVRCP Color Black HDMI standard Input/Output: 7/1 Communication distance (m) Maximum 10 (no obstacles) Wireless Output: Bluetooth Class2 Frequency band (GHz) Radio: 2.4/5 Supported codecs Reception: SBC/AAC, Transmission: SBC Bluetooth Ver.4.2 Security WEP、WPA2-PSK(AES)、Mixed Modefrom S$1,499.00Min. 6 days
- TEAC Stereo Power Amplifier Silver AP-701-SEquipped with two Hypex Ncore power modules that have been specially tuned High output of practical maximum output of 260W+260W 4Ω)Ω) / 170W+170W 8Ω) Adopted dual monaural design at all stages Clean input stage with fully balanced design Equipped with two large-capacity toroidal-core power transf... Read Morefrom S$5,999.00Min. 6 days
- Marantz Integrated amplifier Silver gold MODEL30 / FN [High resolution compatible]A new generation of Marantz design While inheriting traditional design elements, the new housing HDAM-SA3, a current feedback preamplifier equipped with a DC servo, uses a JFET input and a DC servo to eliminate coupling capacitors. High-capacity, high-quality dedicated power supply circuit for th... Read Morefrom S$4,999.00Min. 6 days
- iFi Audio Ultra Low Noise AC Adapter iPower-II-5ViPowerII has improved noise reduction performance by upgrading ActiveNoiseCancellation installed in iPower from the previous + to the latest version II. ActiveNoiseCancellation is a noise reduction technology that utilizes iFi's original fighter radar detection countermeasure function. This t... Read MoreInput Voltage (V) 100-240(50Hz/60Hz) Mass (g) 165 Output Current (A) 2.5 Output Voltage (V) 5 Dimension (mm) 82×43×43 Cable Length (m) DC: about 2 Specification Noise floor: 1 μV (0.000001 V) or less Plug Output: 5.5mm/2.1mm (center plus)from S$239.90Min. 6 days
- Tivoli Audio Wi-Fi Transmitter CONX Black CONX-1750-JPWi-Fi-connected to any audio product, the Tivoli Audio ART collection of wireless speakers makes it easy to enjoy CD-quality streaming playback.Dimensions (W x H x D) (cm) 11.7×2.5×4.7 Color Black Included Accessories User manual, warranty card, AC adapterfrom S$229.90Min. 6 days
- Panasonic 120W 4ch digital power amplifier120W 4ch digital power amplifier with low impedance/high impedance switching.Power Consumption (W) 140 Power Input (V) AC100(50/60Hz)from S$4,799.00Min. 12 days
- TEAC Line level converterThis is an unbalanced / balanced line converter with 8 built-in circuits that convert unbalanced inputs to balanced outputs. Equipped with an indicator that indicates the presence or absence of a signal and a semi-fixed trim that aligns the level of connected devices. Unbalanced input signal can ... Read MoreMass (kg) 3 Power Consumption (W) 6 Power Input (V) AC100~240(50/60Hz) Variable range TRIM:±12dBfrom S$1,799.00Min. 6 days
- YAMAHA Power AmplifierA Class-D power amplifier that supports low-impedance and high-impedance connections and is ideal for small and medium-sized equipment. Equipped with a mixing function. Simple interface for easy setup and operation Low impedance connection (120W x 2ch @ 4? or 100W x 2ch @ 3? / 8?) And high im... Read MoreStorage temperature (℃) -20~+60 Operating Temperature (℃) 0~+40 Input Impedance (Ω) 10k Mass (kg) 4.8 Power Supply Voltage (V) AC100、 50Hz/60Hz Circuit Amplifier: Class D Cooling Method Natural air cooling Output level Rating: -10.0dBV (through output)from S$1,199.00Min. 6 days
- LOTOO DSD128 / PCM384 compatible stick type USB-DAC amplifier PAWS2 + LightningAdopting high-performance and high-class DAC chip Lotoo's development team has worked hard to bring out all the performance of the DAC chip "AKM4377". We have developed hardware that leads the category of stick amplifiers, and we have put all our technology into it to ensure the bes... Read MoreMass (g) 29.2 maximum output (mW) 3.5mm:125/ch@32Ω、4.4mm:150/ch@32Ω Dimension (mm) 66×22×13 USB port USB Type Cfrom S$959.90Min. 6 days
- TEAC Full Balance Phono Amp Silver PE-505-SFully differential input/output circuit High-precision RIAA EQ circuit with deviation of ±0.05 dB or less Equipped with EQ circuits for DECCA and COLUMBIA for monaural LPs and LPs cut with OLD EQ Compatible with balanced input of MC cartridges MC load impedance measurement and Impedance switching... Read Morefrom S$2,999.00Min. 6 days
- TEAC USB DAC / Headphone Amplifier Black UD-505-X / B [High resolution compatible / DAC function compatible]High-performance DAC that supports up to 22.5MHz DSD and 768kHz/32bit PCM The DAC chip, which is the cornerstone of digital audio, is equipped with ESS Technology's ES9038Q2M SABRE32 Reference DAC, which has a reputation in the high-end audio market. did. ESS's proprietary 32-bit HyperStr... Read Morefrom S$2,999.00Min. 6 days
- TEAC Full Balance Phono Amp Black PE-505-BFully differential input/output circuit High-precision RIAA EQ circuit with deviation of ±0.05 dB or less Equipped with EQ circuits for DECCA and COLUMBIA for monaural LPs and LPs cut with OLD EQ Compatible with balanced input of MC cartridges MC load impedance measurement and Impedance switching... Read Morefrom S$2,999.00Min. 6 days
- iFi Audio USB-DAC ZEN-DAC-Signature-V2Pure Performance This product is designed as a pure USB-DAC, and its performance is uncompromising. Pure and Simple Wrapped in a Space Blue finish, this product is designed as a pure and simple USB-DAC. It doesn't have a built-in headphone amp, so its sole purpose is to feed a headphone amp, ... Read MoreDimension (mm) 158×117×35 Mass (g) 505 Power Consumption (W) No signal ~ 0.5, maximum signal ~ 2.5from S$749.90Min. 6 days
- iFi Audio Ultra Low Noise AC Adapter iPower-II-12ViPowerII has improved noise reduction performance by upgrading ActiveNoiseCancellation installed in iPower from the previous + to the latest version II. ActiveNoiseCancellation is a noise reduction technology that utilizes iFi's original fighter radar detection countermeasure function. This t... Read MoreOutput Current (A) 1.8 Input Voltage (V) 100-240(50Hz/60Hz) Output Voltage (V) 12 Mass (g) 165 Dimension (mm) 82×43×43 Cable Length (m) DC: about 2 Specification Noise floor: 1 μV (0.000001 V) or less Plug Output: 5.5mm/2.1mm (center plus)from S$239.90Min. 6 days
- KYOHRITSU PRODUCTS Balanced output headphone amplifier [Completed]It is a finished product of a low-priced, high-quality headphone amplifier that converts an audio signal into a balanced output and drives it with a high-output operational amplifier. * Headphones or earphones connected to this product must support balanced drive. * Please note that general headp... Read Moremaximum output (mW) 100 Operating current (mA) 200 (maximum) Frequency Characteristic 5 to 96kHz (at 10mW) Outer dimensions, Width W x Height H x Depth D (mm) 69 x 28 x 115 (excluding protrusions) Power Supply Voltage (V) DC5 [microUSB(B)+ connector] Specification Noise (EIA-A): 12μV Distortion Factor (%) THD+N: 0.016 (at 10 mW)from S$86.99Min. 5 days
- TEAC 8-channel mic preampHigh-quality microphone preamplifier that supports a wide range of scenes such as studios and stages Appropriately supports all input sources System expansion Abundant analog output terminals Functions that meet the needs of the fieldOperating Temperature (℃) 0~40 Power Consumption (W) 16 Mass (g) 2.6 Quantization Bit number 24bit Power Supply Dedicated AC adapter (PS-P1230), DC12Vfrom S$899.90Min. 6 days
- TEAC 8-system headphone amplifier1U Rack mount size Maximum output is 250mW 250mW (at 32Ω) Equipped with MONO switch on each headphone output Equipped with overload indicator and signal indicator LED on each input / output Equipped with foldback output for INPUT 1 and 2 (for cascade) Equipped with a ground lift switch that c... Read MoreMass (kg) 3.8 Power Consumption (W) 36 Outer dimensions, Width W x Height H x Depth D (mm) 482×44×280 Operating Temperature (℃) 5~40 Power Input (V) AC100(50/60Hz)from S$1,099.00Min. 6 days
- iFi Audio Portable amplifier GO-bluBluonday(Tuesday…ednesday…hursday…riday…aturday…unday) GOlu is so small that you can take it anywhere! Get the best sound possible. Whether you're exercising in the gym recording your every step with your Apple Watch, or immersed in your MacBook at your favorite coffee shop, GOlu is your perf... Read MoreOutput Impedance (Ω) 1 or less Warranty Period 12 months Dynamic range 120dB(A) Frequency Characteristic 20Hz-45kHz(-3dB) Continuous Playback Time About 8 hours Mass (g) Body: 27, Case: 10.8 Dimension (mm) Body: 55 x 34 x 13, Case: 53.5 x 35 x 9 Material Genuine Leatherfrom S$499.90Min. 6 days
- ARCAM Integrated amplifier / Streaming amplifier Gray ARCSOLOUNOJN [DAC function compatible][Solo Uno] Streaming player with built-in amplifier High-grade sound and advanced streaming audio technology are combined in an ultra-compact B5 size body. An all-in-one audio system that brings music closer to you. Width only 14cm B5 size super compact streaming amplifier MQA compatible High res... Read Morefrom S$1,299.00Min. 6 days
- KYOHRITSU PRODUCTS Headphone balancing remodeling parts setIt is a parts set that remodels general single-sided cable type headphones (3-pole stereo plug) into balanced drive type (4-wire TRRS plug). Makes ordinary headphones into balanced drive type! In this set, the common wire is removed from the left and right units of the single-sided cable type hea... Read More
- Radius Small portable DAC amplifier (USB Type C Φ3.5 mm jack) Black RK-DA50CK [DAC function compatible / high resolution compatible]High-performance modules that bring out the potential of high-resolution earphones are integrated Equipped with Qualcomm high-quality chips Qualcomm chips are equipped with "Qualcomm Aqstic DAC". "Qualcomm Aqstic DAC" is an excellent audio DAC that exhibits a wide dynamic rang... Read MoreMaximum Output 0.9Vrms[@0dBFS、16Ω] S/N Ratio 123db[@16Ω、A-weight] Impedance (Ω) 16~600 Playback Frequency Band (Hz) 20~90k(0dB/-0.5dB)[@16Ω] Mass (g) 6 Color Black Specification THD+N:<0.0005%[@1kHz、16Ω] Conform to USB Audio Class: USB Audio Class 2.0 Input Terminal USB Type-C plug Supported Formats Up to 24bit/192kHz Output Terminal Φ3.5mm stereo Mini jackfrom S$119.90Min. 6 days
- Denon Integrated Amplifier Silver PMA-SX1LTDSPFlagship model that embodies "Vivid & Spacious" 37 types of custom capacitors introduced Newly developed A7075 (super super duralumin) top cover & foot all-stage balanced amplifier configuration Advanced UHC MOS single push-pull circuit MC / MM with impedance selector switch Com... Read MorePower Consumption (W) 275 Mass (kg) 29.5 Outer dimensions, Width W x Height H x Depth D (mm) 434×181×504 Frequency Characteristic 5Hz~100kHz(0~-3dB) input/output terminals IR control input/output x 1 Color Silver Input Sensitivity [Power amplifier] Gain value: 29dBfrom S$14,990.00Min. 6 days
- audio-technica 2.0m power cable AT-AC700 / 2.0To the heights of Hi-Fi with "clear stream" sound. All for the ideal audio experience. 6N-OFC (oxygen-free copper of 99.99997% purity) that finely expresses the outline of the conductor sound and the extension of the high range. PCUHD (high-purity oxygen-free copper wire), which realize... Read Morefrom S$999.00Min. 6 days
- Radius [High resolution sound source compatible] [Lightning] Headphone amplifier iOS dedicated AL-LCH81K [DAC function compatible / High resolution compatible]Equipped with Asahi Kasei high quality DAC "AK4430". The newly developed advanced multi-bit system is adopted, and the S/N ratio improves markedly. In addition, despite being bus-powered, it enables high output and realizes clear and powerful music playback. By adopting a circuit config... Read MoreS/N Ratio 106dB or more (@JIS-A) Maximum Output 130mW×2ch(@16Ω) Sampling Cycle 192kHz Included Accessories Instruction manual / Warranty card Input Terminal Lightning connector Screw Driving Bit Supported number: Max 24bit Output Terminal Φ3.5mm stereo Mini jackfrom S$449.90Min. 6 days
- iFi Audio High resolution compatible Bluetooth-DAC / DDC ZEN-Blue-NEWSupports Bluetooth Audio Formats ENlueEW supports all current and future Bluetooth audio formats. Alcom's aptX and aptXD, aptXowatency, aptXdaptive, LDAC, HWA/LHDC, AAC, SBC are all supported. All source devices are covered with the highest resolution Bluetooth specifications. Reliable sound ... Read MoreDynamic range 109dB (A) S/N Ratio 109dB(A)@0dBFS Warranty Period 12 months Dimensions (Length L x Width W x Height H) (mm) 158×100×35 Output Voltage (V) 2.05(+/-0.05) Mass (g) 476 Power Consumption (W) <2.5 Output Impedance (Ω) <50 Power Input (V) DC5 Chipset Qualcomm QCC 5100 series Specification THD & N@0dBFS:< 0.0015% 10k Loadfrom S$569.90Min. 6 days
- iFi Audio Headphone amplifier ZENCANLaptops and smartphones have very low outputs of less than 1.0V. Good headphones will always drop some sound, and you'll never really hear what they're capable of. Plug your laptop, smartphone, or DAC output into ZENAN and connect your headphones. ZENAN delivers more than 52 times more po... Read MoreGain 0dB、6dB、12dB、18dB Warranty Period 12 months Dimension (mm) 158×117×35 Frequency Characteristic 20Hz - 20kHz (+0dB / -0.03dB) Mass (g) 515 Power Consumption (W) No~Signal~5、Max~Signal~13from S$559.90Min. 6 days
- TEAC USB DAC / Headphone amplifier Silver UD-505-X / S [High resolution compatible / DAC function compatible]High-performance DAC that supports up to 22.5MHz DSD and 768kHz/32bit PCM The DAC chip, which is the cornerstone of digital audio, is equipped with ESS Technology's ES9038Q2M SABRE32 Reference DAC, which has a reputation in the high-end audio market. did. ESS's proprietary 32-bit HyperStr... Read Morefrom S$2,999.00Min. 6 days
- TEAC Stereo Power Amplifier Black AP-701-BEquipped with two Hypex Ncore power modules that have been specially tuned High output of practical maximum output of 260W+260W 4Ω)Ω) / 170W+170W 8Ω) Adopted dual monaural design at all stages Clean input stage with fully balanced design Equipped with two large-capacity toroidal-core power transf... Read Morefrom S$5,999.00Min. 6 days
- ESOTERIC Integrated amplifier F-07Fully Balanced Dual Monaural Preamp The design method that most strongly reflects the concept of the Grandioso is a dual monaural configuration with independent L/R on all stages, from the preamp to the final stage of the power amp. The extravagant circuit configuration achieves superior sound qu... Read MoreOutput Impedance (Ω) 100 Output (W) 100+100(8Ω)、170+170(4Ω) Mass (kg) 27.2 Outer Dimensions (mm) 445 x 191 x 468 (including protrusions) Power Input (V) AC100(50/60Hz) Specification Damping Factor: 370 Impedance (Ω) Fits Minimum: 4 Input Impedance (Ω) RCA terminal (phono): MC100 Distortion Factor (%) Total harmonics: 0.008 (100W)from S$9,990.00Min. 6 days
- Radius Integrated amplifier RA-VT11L [High resolution compatible / Vacuum tube]Renewal details Voltage amplification tube For the voltage amplification tube, "JAN5670W" made by General Electric is adopted. Manufactured for military use, this vacuum tube achieves stable voltage amplification with high accuracy and reliability, contributing to the longevity of the p... Read Morefrom S$6,799.00Min. 6 days
- Marantz Integrated Amplifier Black MODEL30 / FB [High resolution compatible]A new generation of Marantz design A new HDAM-SA3 housing created with a modern interpretation while inheriting traditional design elements. High-capacity, high-quality dedicated power supply circuit for the preamplifier that improves the purity of music signals Achieves stable operation unaffect... Read MoreStandby power (W) 0.2 Mass (kg) 14.6 Power Consumption (W) 150 Frequency Characteristic 5Hz-50kHz(±3dB、CD、1W、8Ω) Power Input (V) AC100(50/60Hz) Color Black Outer dimensions, Width W x Height H x Depth D (mm) Maximum: 443 x 130 x 431 Acceptable input PHONO maximum: MC8mV(1kHz), MM80mV(1kHz) Output Voltage (V) PRE OUT:1.6 Output Impedance (Ω) PRE OUT:220 Distortion Factor (%) Total harmonics: 0.005 (50W, 8Ω, 1kHz)from S$4,999.00Min. 6 days
Filter by categories