Portable CD Players
- Bearmax Fast-Listening/Slow-Listening Portable CD RadioEnjoy listening at the speed you want! Fast-listening / slow-listening portable CD radio "Manavy" can adjust the CD playback speed in 11 steps. Since you can select the speed you want to listen to in 10% increments from the range of "50-150%", it is useful in various situation... Read MoreSpeaker Impedance (Ω) 8 Material ABS、PVC Mass (kg) About 1.0 Power Consumption (W) About 15 Outer dimensions, Width W x Height H x Depth D (mm) About 304 x 165 x 95 Input Terminal Audio: Φ3.5mm stereo mini Output Terminal Earphone: Φ3.5mm stereo mini Color Silverfrom S$88.99Min. 2 days
- Taichi Holdings Portable cd playerCompact portable CD player. As a portable CD player, CD player, CD player.Warranty Period 1 year from date of purchase Audio output Φ3.5mm stereo mini plug Mass (g) 210 Main Unit Dimensions, Width W x Depth D x Height H (mm) 143×143.6×29.3
- TEAC CD playerUses a high-quality in-house audio-only CD drive Supports many audio formats Equipped with a 10-second shock-proof memory that avoids skipping due to vibration, etc. * Since the MP3 file created by VBR cannot detect the exact position due to format restrictions, there may be a slight discrepancy ... Read MoreDistortion Factor (%) 0.01 or less (1kHz, 20kHz LPF) Frequency Characteristic 20Hz~20kHz、+/-1dB Mass (kg) 4.2 Outer dimensions, Width W x Height H x Depth D (mm) 481×94.5×298 Operating Temperature (℃) 5~35 Power Consumption (W) 7 Dynamic range 90dB or more S/N Ratio 90dB or more (20kHz LPF, A-WTD) Power Input (V) AC100(50/60Hz) type of playing CD-DA、WAV、MP3 Applicable Media CD/CD-ROM/CD-R/CD-RW(12cm/8cm) Voice STEREO、JOINT STEREO、DUAL CHANNEL、MONO Included Accessories Wireless remote control (RC-CD200) Installation Posture Within 5 degrees of inclination Quantization Bit number [CD-DA] 16 bits, [WAV] 8 bits / 16 bitsfrom S$859.90Min. 6 days
- ION AUDIO Wireless portable CD playerBluetooth compatible-Wireless connection to Bluetooth compatible speakers is possible. Equipped with anti-skip function-Prevents skipping during playback. Supported CD formats-Supports CD / CD-R / CD-RW / MP3 / WMA discs. Powered-Powered by USB bus power or two AA batteries. Earphones included. B... Read MoreMass (kg) 0.3 Dimensions, Width W x Depth D x Height H (mm) 139×155×22 Color Blackfrom S$76.99Min. 7 days
- WINTECH Portable CD playerA portable CD player that allows you to easily enjoy CDs. The body is lightweight at only 200g, so you can carry it anywhere. Basic functions such as 1 song / all song repeat, program, intro, and random playback are standard equipment. It can be played continuously for about 8 hours using alkalin... Read MoreDimensions, Width W x Depth D x Height H (mm) 140×140×27 Mass (g) Approx. 200 (excluding battery) Color Black Automatic Power Off Included Included Accessories Stereo earphones, instruction manualfrom S$74.99Min. 5 days
- WINTECH Portable CD playerA portable CD player that allows you to easily enjoy CDs. The body is lightweight at only 200g, so you can carry it anywhere. Basic functions such as 1 song / all song repeat, program, intro, and random playback are standard equipment. It can be played continuously for about 8 hours using alkalin... Read MoreDimensions, Width W x Depth D x Height H (mm) 140×140×27 Mass (g) Approx. 200 (excluding battery) Automatic Power Off Included Color Whitefrom S$86.99Min. 5 days
- YAMAZEN Recorder boxA CD radio cassette player that can record from cassettes, CDs, and radios to USB memory and SD cards. You can use the AUX (external) input terminal to play the sound of your TV or smartphone through the speakers. As a CD player, radio. For playback, recording and data storage. Cassette tape USB ... Read MoreWarranty Period 1 year Mass (kg) 2.6 Power Consumption (W) 23 (standby 0.3) Dimensions, Width W x Depth D x Height H (cm) 35.1×25.9×16.2 Input Terminal AUX input (3.5mm stereo mini jack) Maximum Output (W) Practical: 6.4 (3.2 + 3.2)from S$299.90Min. 7 days
- TOSHIBA Portable CD playerA portable CD player with stereo speakers. When your ears get tired, when you want to study at home or enjoy music indoors, it is very convenient to be able to make sound as it is without connecting to other machines. It supports 2 power sources of dry battery & USB charging, so you can charg... Read MoreMaximum Output (W) 0.2+0.2 Outer Dimensions, Width W x Depth D x Height H (mm) 142 x 155 x 34 (excluding protrusions) Color White Dimensions (cm) Φ3.6 (× 2) (speaker)from S$129.90Min. 5 days
- WINTECH Dedicated AC adapter for PCT-11R/01RAC adapter for Wintec battery-powered radio tape recorders "PCT-01R", "PCT-11R", and "PCT-11R2". Please check the corresponding part number when purchasing.Input 100V 50/60Hz Output 3V 200mAfrom S$32.99Min. 5 days
- OHM ELECTRIC Portable CD player with remote control/AC adapterComes with 2 power supply system AC adapter of dry cell and household outlet Comes with convenient remote control that can be operated at hand Comes with audio output terminal compatible with external speakers Program & repeat playback *Since the rechargeable battery has a low rated voltage, ... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Type Compact disc digital audio systemfrom S$99.90Min. 6 days
- VERSOS 2 power supply compatible portable CD player earphone included with sound skip prevention functionCompact size CD player. Since it supports 2 power supplies, you can easily listen to music and study languages indoors and outdoors. A portable CD player that is easy to carry and operate. It is easy to operate and you can enjoy music at home, commuting to work, on the way to school, or on the go... Read MoreBattery usage time (hours) 11 Continuous Operation Time (h) 11 (when using alkaline batteries) Dimensions, Width W x Depth D x Height H (cm) 14.1×14.1×2.7 Mass (g) 180from S$89.99Min. 8 days
- OHM ELECTRIC Portable CD player MP3 compatibleEquipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal) Program playback, repeat, random playback is possible With resume playback fu... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 140 x 140 x 29 (excluding protrusions) Number of Channels 2 channel stereo Frequency Characteristic 20Hz~20kHz maximum output (mW) Practical 15 + 15 (earphone jack) Color Silverfrom S$79.99Min. 6 days
- TOHSHOH Portable CD player with speed adjustmentA CD player with a slow listening/early listening speed control function. 10 levels of speaker adjustment. Equipped with a repeat function that allows you to repeatedly play the part you want to hear, a skip prevention priority function, an equalizer function that allows you to change the playbac... Read MoreMass (kg) 0.256 Dimensions, Width W x Depth D x Height H (cm) 14.1×14.1×2.9 Material ABS resin Color Black Applicable Media CD/CD-R/CD-RW/MP3/HDCD/MicroSD Output Terminal Headphone output/3.5 mini stereo jackfrom S$109.90Min. 7 days
- TEAC Equipped with Bluetooth / AM / FM CD / SD / USB playerEquipped with AM / FM tuner Equipped with an external input terminal Equipped with 2 analog outputs CD and tuner audio can be dubbed to an SD card or USB memory. Equipped with an incremental play function that allows transport at the beginning of the next track. External control is possible with... Read MorePower Consumption (W) 20 Mass (kg) 3.2 Outer dimensions, Width W x Height H x Depth D (mm) 482.6×45×300.5 Operating Temperature (℃) 5~35 Dynamic range 90dB or more (when playing a CD, JEITA) S/N Ratio 95dB or more (when playing a CD, JEITA) Compatible profile A2DP、AVRCP 1.0 Supported codecs A2DP:SBC、AAC、Qualcomm®;aptX(TM) Power Input (V) AC100~240(50/60Hz) Receiving Frequency FM:76.0M~108.0M Hz、AM:522k~1,629k Hz Bluetooth Version 4.2 Class 2from S$1,199.00Min. 6 days
- DERCTVUE DPC-1SB Portable CD PlayerEasy to carry with remote control, ideal for studying languages and listening to music-Equipped with program function: Plays songs selected from CD memory (20 songs) -Repeat function: One repeat / All repeat / Intro repeat / Random repeat album Function: You can select the folder number during pl... Read MoreMass of Main Unit (g) 230 Suitable Battery AA batteries x 2 (sold separately) Color Silver / blackfrom S$67.99Min. 6 days
- WINTECH AC adapter for PCD-32/51/61AC adapter for portable CD made by Wintech. By preparing this, you can use it with an AC power supply. Please check the compatible model before purchasing.Input 100V 50/60Hz Output 4.5V 80mA Suitable Models PCD-31、PCD-32、PCD-51、PCD-52、PCD-61from S$32.99Min. 5 days
- TEAC SD / USB memory compatible CD playerUses a high-quality in-house audio-only CD drive. Solid-state media without a rotation mechanism achieves durability that exceeds that of CDs. Supports many audio formats. Equipped with a 10-second shock-proof memory that avoids skipping due to vibration.Distortion Factor (%) 0.01 or less (when playing, JEITA) Power Consumption (W) 11 Mass (kg) 4.7 Outer dimensions, Width W x Height H x Depth D (mm) 481×94.5×298 Dynamic range 90dB or more (JEITA during playback) S/N Ratio 90dB or more (JEITA during playback) Power Input (V) AC100(50/60Hz) Number of Channels [CD-DA] 2 channelsfrom S$1,199.00Min. 6 days
- TOSHIBA Portable CD playerEquipped with Bluetooth, it can be paired with your wireless earphones and speakers. A wireless and stress-free portable CD. It supports 2 power sources of dry battery & USB charging, so you can charge smartly from your PC, mobile battery, USB power supply, etc. Convenient functions such as &... Read Moremaximum output (mW) 14+14 Outer Dimensions, Width W x Depth D x Height H (mm) 142 x 155 x 26.5 (excluding protrusions) Applicable Media CD、CD-R/RW(CD-DA/MP3) Color Whitefrom S$129.90Min. 8 days
- TOSHIBA Portable CD playerWe have enhanced the functions that are convenient for language learning! "One-touch search" "Speed control" "+10 skip" "AB repeat" Furthermore, even if the power is turned off once, when the power is turned on, the "resume" function will continue... Read Moremaximum output (mW) 14+14 Outer Dimensions, Width W x Depth D x Height H (mm) 142 x 155 x 26.5 (excluding protrusions) Applicable Media CD、CD-R/RW(CD-DA/MP3) Output Terminal Headphone output: 3.5mm stereo mini jack Color White Mass (g) about 200 (excluding batteries)from S$119.90Min. 5 days
- WINTECH Portable CD playerA portable CD player that allows you to easily enjoy CDs. The body is lightweight at only 200g and can be carried anywhere. In addition to dry batteries (AA x 2 sold separately), it is also possible to take power from a household outlet by preparing a dedicated adapter (sold separately). Basic fu... Read MoreDimensions, Width W x Depth D x Height H (mm) 140×140×27 Mass (g) Approx. 200 (excluding battery) Automatic Power Off Included Color Silverfrom S$78.99Min. 5 days
- TOHSHOH Compact CD player with Bluetooth functionA compact CD player that you can easily listen to anytime, anywhere. Compatible with wireless with Bluetooth transmission function. Thin, small, lightweight and convenient to carry. Easy to operate. With repeat/random/program/intro playback function. as a CD player. Great for listening to music, ... Read MoreMass (kg) 0.227 Dimensions, Width W x Depth D x Height H (cm) 13.5×14.8×2.8 Number of Channels 2 channels (stereo) Material ABS resin Battery usage time (hours) Alkaline batteries: about 8 Applicable Media CD/CD-R/CD-RW Power Supply DC3V, AA batteries x 2 (sold separately) Color Grayfrom S$68.99Min. 7 days
- OHM ELECTRIC Portable CD player with remote controlComes with a convenient remote control that can be operated at hand Comes with a voice output terminal for external speakers Comes with an AC adapter terminal for home outlets (AC adapter sold separately) 60-second sound skip prevention deep bass playback LCD display hold (prevents erroneous oper... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Type Compact disc digital audio systemfrom S$88.99Min. 6 days
- OHM ELECTRIC portable cd playerSimple type with stereo earphones Comes with audio output terminal for external speakers Comes with AC adapter terminal for household outlets (AC adapter sold separately) 60-second sound skipping liquid crystal display program playback, repeat playback *Since the rechargeable battery has a low ra... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Type Compact disc digital audio system Color (Body) Silverfrom S$74.99Min. 6 days
- TOHSHOH portable compact cd playerA compact player equipped with a speaker that allows you to easily enjoy CDs anytime, anywhere. It comes with a remote control so you can easily operate it even when you're out and about. Equipped with 2-channel stereo speakers. Bluetooth transmission function (transmission distance about 5m-... Read MoreDimensions, Width W x Depth D x Height H (cm) 12.8×14×3.5 Mass (g) 230 Maximum Power Consumption (W) 3 Continuous Operating Time (hours) About 7 Output Terminal Headphone output/3.5 mini stereo jack Color Whitefrom S$99.90Min. 7 days
- TEAC Equipped with Bluetooth receiver Commercial CD playerVarious formats of music files can be played wirelessly from a device that supports Bluetooth(R) Equipped with a device selection function that enables quick switching by registering the transmitting device to be used in advance Qualcomm(R) aptXTM codec support, high-quality sound playback In-hou... Read MoreDistortion Factor (%) 0.01 or less (when playing, JEITA) Mass (kg) 4.5 Outer dimensions, Width W x Height H x Depth D (mm) 481×94.5×298 Operating Temperature (℃) 5~35 Power Consumption (W) 8 S/N Ratio 90dB or more (JEITA during playback) Dynamic range 90dB or more (JEITA during playback) Compatible profile A2DP、AVRCP Supported codecs A2DP:SBC、AAC、Qualcomm®;aptX(TM) Power Input (V) AC100(50/60Hz) type of playing CD-DA、WAV、MP2 、MP3 Applicable Media CD、CD-ROM、CD-R、CD-RW(12cm/8cm) Communication distance (m) Outlook: about 10 Bluetooth Version 3.0 Class 2 Installation Posture Within 5 degrees of inclination Quantization Bit number [CD-DA] 16-bit, [WAV] 16-bit Number of Channels [CD-DA] 2 channelsfrom S$979.90Min. 6 days
- OHM ELECTRIC Portable cd playerSince it is a portable type, you can easily listen to CDs at any time. Program playback, repeat playback, and random playback are possible. ESP with sound skip prevention function with hold switch. Prevents malfunction. LCD display mounted AC / DC 2 power supply compatible (AC adapter / batteries... Read MoreDimensions, Width W x Height H x Depth D (mm) 134.3×26.5×148 maximum output (mW) 15+15 Supported Formats CD-DADiscontinued
- VERSOS Portable cd playerFeel free to enjoy CDs anywhere MODE playback functionDimensions, Width W x Depth D x Height H (mm) 141×141×27 Mass (g) Approximately 180 (excluding batteries) Included Accessories Earphone, AC adapter Color Black × BlackDiscontinued
- KOIZUMI Portable cd playerIncludes earphones with anti-shock function to prevent skipping for 60 seconds FM radio reception, wide FM supportMaximum Output (Practical) 30mW + 30mW Maximum Outer Dimensions, Width W x Depth D x Height H (mm) 138×138×31 Mass (g) 210 (excluding batteries) Included Accessories earphoneDiscontinued
- OHM ELECTRIC Portable cd player3WAY power supply of dry battery, DC power supply, micro USB power supply Portable CD player 60 seconds with sound skip prevention resume function Equipped with program / repeat / random playback function CD operation with hold function With remote control Earphone connection is plugged into the ... Read MoreDimensions, Width W x Height H x Depth D (mm) 143 x 30 x 143 (excluding protrusions) Supported Formats CD-DA Color WhiteDiscontinued
- OHM ELECTRIC Portable cd playerSince it is a portable type, you can easily listen to CDs at any time. 60-second sound skip prevention program with CD confirmation window, LCD display with repeat functionDimensions, Width W x Height H x Depth D (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Type Compact disk digital audio systemDiscontinued
- OHM ELECTRIC Portable cd player3WAY power supply of dry battery, DC power supply, external micro USB power supply Portable CD player with resume function 60 seconds skipping prevention program / repeat / random playback function with hold function CD operation with remote control Color is silver Earphone connection is remote c... Read MoreDimensions, Width W x Height H x Depth D (mm) 143 x 30 x 143 (excluding protrusions) Supported Formats CD-DA Color SilverDiscontinued
- OHM ELECTRIC Portable cd player3WAY power supply of dry battery, DC power supply, micro USB power supply Portable CD player With playback speed adjustment function With resume function 60 seconds with skipping prevention program / repeat / random playback function With hold function CD operation With remote control Color is wh... Read MoreDimensions, Width W x Height H x Depth D (mm) 143 x 30 x 143 (excluding protrusions) Supported Formats CD-DA Color WhiteDiscontinued
- OHM ELECTRIC Portable cd player3WAY power supply of dry battery, DC power supply, micro USB power supply Portable CD player With playback speed adjustment function With resume function 60 seconds with skipping prevention program / repeat / random playback function With hold function CD operation With remote control Color is pi... Read MoreDimensions, Width W x Height H x Depth D (mm) 143 x 30 x 143 (excluding protrusions) Supported Formats CD-DA Color PinkDiscontinued
- OHM ELECTRIC Portable cd playerWith an AC adapter that can be used at an outlet. Prevents skipping for 60 seconds. 2 power supply system. Deep bass reproduction. Hold function. Liquid crystal display. Volume control & CD operation remote control. Audio output terminal. Program & Repeat. Stereo earphones.Body dimensions (width W x height H x depth D) (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Type Compact disc digital audio systemDiscontinued
- OHM ELECTRIC Portable CD PlayerPlus a convenient remote control. With a powerful deep bass reproduction function. Prevents skipping for 60 seconds. Hold function. Liquid crystal display. AC adapter terminal. Audio output terminal. Program & Repeat. Stereo earphones. Volume control & CD operation remote control.Body dimensions (width W x height H x depth D) (mm) 142 x 29 x 142 (excluding protrusions) Number of Channels 2 channels (stereo) Mass of Main Unit (g) 200 (without battery) Type Compact disc digital audio systemDiscontinued
- OHM ELECTRIC Portable cd player3WAY power supply of dry battery, DC power supply, external micro USB power supply Portable CD player with resume function 60 seconds skipping prevention program / repeat / random playback function with hold function CD operation with remote control Color is pink Earphone connection is remote con... Read MoreDimensions, Width W x Height H x Depth D (mm) 143 x 30 x 143 (excluding protrusions) Supported Formats CD-DA Color PinkDiscontinued