Cassette Players
- ANDO Auto reverse cassette playerConvenient to put in your bag when you go out! With auto-reverse function that allows continuous playback on both sides without changing cassette tapes With speakers that are convenient when listening to a large number of peopleDimensions, Width W x Height H x Depth D (mm) 113×80×30 Mass (g) 175 Speaker Size (mm) 40 Power Supply AA batteries x 2 (sold separately) Included Accessories Binaural earphone
- KOIZUMI Portable boomboxEasy-to-understand Japanese displaySpeaker Unit 5cm(8Ω) Maximum Output (Practical) 200mW Power Supply AC100V / AA battery x 2 Mass (g) Approx. 205 (excluding batteries) Color Silver Dimensions, Width W x Depth D x Height H (mm) 91×36×127from S$68.99Min. 5 days
- ANDO Handy boomboxRecord the radio broadcast you care about on a cassette Record a memo with the built-in microphone! Quickly record on a cassette instead of a memo External microphone can be connected Includes binaural earphones with built-in speaker Extend the rod antenna to receive FM broadcasts Sensitivity is ... Read MoreDimensions, Width W x Height H x Depth D (mm) 120×92×41 Mass (g) 230 Speaker Size (mm) 40 Power Supply AA batteries x 2 (sold separately) Receiving Frequency AM:530-1600kHz、FM:76-108MHz Included Accessories Binaural earphone Input Terminal External microphone input terminalfrom S$69.99Min. 6 days
- Sanwa Direct Cassette tape conversion playerIt is a cassette tape conversion player that can play cassette tapes and record the sound source of cassette tapes on a USB memory. You can save the sound source of the cassette tape directly to the USB memory without using a personal computer. By converting the sound source of the cassette tape ... Read MoreContinuous Operating Time Tape playback/recording Applicable Media USB memory up to 32GB Frequency Range 100~8000Hz Connector Audio output Type of Recording MP3 Slots USB+A+ connector (female) x 1 Speaker 8Ω×1 practical maximum outputfrom S$119.90Min. 5 days
- ANDO Cassette player with speakersEasy-to-use playback-only cassette player focusing on basic functions A belt clip with speakers that is convenient when listening to a large number of people is attached, so it is also convenient to carry when going out!Dimensions, Width W x Height H x Depth D (mm) 118×92×42 Mass (g) 160 Speaker Size (mm) 40 Power Supply AA batteries x 2 (sold separately) Included Accessories Binaural earphonefrom S$39.99Min. 6 days
- Sanwa Direct Camera AdapterIt is a USB-HDMI conversion adapter that can capture the video output by HDMI to a computer. It supports UVC (USB Video Class) and can recognize the connected HDMI output device as a camera device, so if you connect a video camera or digital camera , you can use it as a WEB camera. By using a h... Read MorePower Consumption 3W Power Supply USB bus power (DC5V)from S$259.90Min. 5 days
- Sanwa Direct Cassette Tape Conversion PlayerYou can record the music played on the cassette tape to your computer. You can easily record with the dedicated software. * It is not possible to record on cassette tape. Stereo compatible You can select MP3 / WMA / WAV format. You can also use it as a cassette tape recorder by using earphones. *... Read MorePower Supply 2 AA batteries or USB bus power (DC5V) Continuous Operating Time 3 hours * When using alkaline batteries Interface USB2.0 Type of Recording WAV、MP3、WMA Supported OS Windows10, 8.1, 8, 7, Vista, XP Instruction Manual Yesfrom S$79.99Min. 5 days
- Sanwa Direct Cassette Tape Conversion PlayerIt is a radio cassette recorder that can play and record cassette tapes and microSD cards, and play and record radios. You can save the sound source of the cassette tape directly to the microSD card without using a personal computer. By converting the sound source of the cassette tape to MP3, it ... Read MoreCurrent consumption 380mA Speaker 50mm ×1(8Ω 1W) Antenna FM / rod antenna, AM / built-in antenna Type of Recording MP3 Applicable Media MicroSDHC card from 8 to 32GB Slots microSD card slotfrom S$109.90Min. 5 days
- ANDO Stereo cassette player"Stereo sound playback-only model is light and convenient to carry!" Built-in auto-stop function that automatically stops playback when the tape rotates to the end The weight is as light as 138g, so when you go out, the convenient function for carrying is limited to tape playback, and t... Read MoreDimensions, Width W x Height H x Depth D (mm) 114×84×33 Mass (g) 138 Power Supply AA batteries x 2 (sold separately) Playback Functions Auto stop when the tape reaches the end Function Play / Fast forward / Stop Included Accessories Stereo earphone Voice Stereo playbackDiscontinued
- ELPA (Asahi Electric) Cassette tape recorderRecording / playback of cassette tapes with simple operations. Equipped with a large 45mm speaker. You can listen with speakers or earphones (sold separately).Dimensions, Height H x Width W x Thickness t (mm) 116 x 90 x 35 (maximum value) Mass (g) 163 (excluding batteries) Power Supply DC3V AA batteries x 2 (sold separately) Output Terminal Φ3.5mm monaural mini jack Speaker 45mm diameter round 16Ω 0.5WDiscontinued
- Sanwa Direct Cassette Tape Conversion PlayerYou can record the music played on the cassette tape to a USB memory. You can play the music in the USB memory. You can also use it as a cassette tape recorder by using earphones. * It is not possible to record on cassette tape.Power Supply 2 AA batteries or USB bus power Type of Recording MP3 Applicable Media USB memory up to 32GB Slots USB+A+ connector (female) x 1 Instruction Manual YesDiscontinued
- Yamano Creates Radio & cassette recorder with recording functionCassette recorder: Auto-reverse type (automatically switches to the cassette screen during playback). One-time reverse / continuous reverse switching is possible, single-sided auto stop during recording. Radio recording and built-in microphone recording are possible. Digital clock: With alarm fun... Read MoreIncluded Accessories Binaural earphone Mass (g) 270 Output (mW) (Maximum) 200 Receiving Frequency (AM) 530-1600KHz、(FM) 76-90MHz Main Unit Dimensions, Width W x Depth D x Height H (mm) 120×42×91Discontinued
- OHM ELECTRIC Recording / playback cassette recorderA simple type that is lightweight and easy to operate, allowing you to record / play cassette tapes. Dedicated external microphone for recording is included. Equipped with DC jack. Stereo earphone connection (audio is monaural). Equipped with an external microphone terminal and earphone terminal.... Read MoreBody dimensions (width W x height H x depth D) (mm) 117×88×38 Mass of Main Unit (g) 155 (without battery) Speaker Diameter 4.5cm x 1 maximum output (mW) Practical: 200 Color WhiteDiscontinued