An extension cord for headphones only. 1.0m extension type ideal for connecting portable players. High-purity OFC line is used to transmit high-quality sound as it is.
An extension cord for headphones only. 3.0m extension type that is ideal for connecting to TVs and mini components. High-purity OFC line is used to transmit high-quality sound as it is.
You can enjoy TV at a loud volume with a sense of realism even at midnight without worrying about the surroundings! 5m long cord headphone extension cord with volume adjustment function that allows you to enjoy TV in a large room such as the living room just by connecting your own headphones.
Included Accessories 1 hook-and-loop strap Plug 3.5mm stereo mini plug (straight type) Color Black Function Volume control function
High-purity OFC wire for high-quality sound. 24K plating (straight plug & jack) that emphasizes sound quality suppresses contact resistance and improves durability and reliability. Stereo mini plug ← → Stereo mini jack OFC: Oxgen-Free Copper 99.99% pure oxygen-free copper
When you want to len... Read More
Volume can be adjusted with each headphone. Divide the code into two and prepare a volume controller for each. You can enjoy it by adjusting the volume to your liking when listening with two people. Uses a highly elastic elastomer cord that does not easily get entangled. Uses a highly elastic mat... Read More
High-purity 99.997% OFC line adopted for high sound quality. 24K plating (L-shaped plug & jack) that emphasizes sound quality suppresses contact resistance and improves durability and reliability. Stereo mini plug (L type) ← → Stereo mini jack.
When you want to lengthen the headphone cord
Signal transmission with less noise by using star quad stranded wire. Compared to general headphone extension cords, sound localization is clearer and finer sound is expressed. Achieves high-quality transmission with good omission. Aluminum sleeve plug that suppresses minute vibrations. Uses an a... Read More
With a slide volume that allows you to adjust the volume at hand. Comes with a convenient cord clip. Uses a highly elastic elastomer cord that does not easily get entangled. Stereo mini plug ← → Stereo mini jack
* Volume adjustment function does not work properly with some noise canceling headpho... Read More
It is a slim extension cable that is convenient for handling slim cables. Supported standards CTIA standard and OMTP standard can be extended. *However, connection between different standards is not supported. *It does not support balanced connections. Operation guarantee Operation is not guarant... Read More
Realizes high sound quality by adopting high-purity OFC wire Uses materials with high purity and excellent conductive efficiency to transmit various contents with high sound quality. 24K plating (L-shaped plug and jack) that emphasizes sound quality reduces contact resistance and improves durabil... Read More
It is a slim extension cable that is convenient for handling slim cables. Supported standards CTIA standard and OMTP standard can be extended. *However, connection between different standards is not supported. *It does not support balanced connections. Operation guarantee Operation is not guarant... Read More
Up to 5 people can share the audio of music and videos at the same time.It is a compact stereo mini plug with 5 distributions that allows you to combine multiple sound sources or distribute one sound source. Up to 5 people can share music at the same time, such as sharing music with friends and s... Read More
Mass (g) About 15 Cable Length (mm) About 150 Input / Output Both compatible: 5 Input Dedicated: 1 Color White Dimensions, Diameter x Height H (Φmm x mm)Φ about 50 x 12 Plug Φ3.5mm stereo mini jack plug
Conversion cable for computer headphone + microphone This is a conversion cable that allows you to connect a computer headset with 2 x 3.5mm stereo mini plugs to a 3.5mm 4-pole computer, tablet, etc. Neat connection Uses an L-shaped plug that does not get in the way when connecting to devices. * ... Read More
It is a slim extension cable that is convenient for handling slim cables. An L-shaped plug that does not get in the way is used to connect to an L-shaped plug device. Supported standards CTIA standard and OMTP standard can be extended. *However, connection between different standards is not suppo... Read More
It is a slim extension cable that is convenient for handling slim cables. Supported standards CTIA standard and OMTP standard can be extended. *However, connection between different standards is not supported. *It does not support balanced connections. Operation guarantee Operation is not guarant... Read More
It is a slim extension cable that is convenient for handling slim cables. Supported standards CTIA standard and OMTP standard can be extended. *However, connection between different standards is not supported. *It does not support balanced connections. Operation guarantee Operation is not guarant... Read More
Distribute earphone terminals You can distribute 3.5mm 4-pole stereo mini plug terminals. Neat connection Uses an L-shaped plug that does not get in the way when connecting to devices. * 4-pole CTIA standard This product is 3.5mm 4-pole CTIA standard. (Not compatible with OMTP standard devices) P... Read More
Up to 5 people can share the audio of music and videos at the same time.It is a compact stereo mini plug with 5 distributions that allows you to combine multiple sound sources or distribute one sound source. Up to 5 people can share music at the same time, such as sharing music with friends and s... Read More
Mass (g) About 15 Cable Length (mm) About 150 Color Black Input / Output Both compatible: 5 Input Dedicated: 1 Dimensions, Diameter x Height H (Φmm x mm)Φ about 50 x 12 Plug Φ3.5mm stereo mini jack plug
Realizes high sound quality by adopting high-purity OFC wire Uses materials with high purity and excellent conductive efficiency to transmit various contents with high sound quality. 24K plating (L-shaped plug and jack) that emphasizes sound quality reduces contact resistance and improves durabil... Read More
In the unlikely event of a disconnection, only the cord can be replaced. Replacement headphone cord for MMCX terminal compatible headphones. -Replacement headphone cord that allows you to replace the headphone cord that supports the MMCX terminal. -Uses an elastomer material that is hard to get e... Read More
Cable Length (m) 1.2 (Y type) Warranty Period 6 months Mass (g) About 10 Color Black Detachable method MMCX Specification Slider: ○
Headphone extension cord to a little bag. An extension cord with just the right length to extend the 50 cm headphones that come standard with portable players to the position of your bag.
Headphone extension cord to a little trousers. An extension cord with just the right length to extend the 50 cm headphones that come standard with portable players to the position of your trouser pockets.