Microphones
Other Related Pages
- audio-technica Microphone cableComes with a cannon type connector and a standard 2-pole metal plug with a diameter of 6.3 mm. The standard plug is non-magnetic 24K gold-plated. The reinforced shield structure with strict noise countermeasures makes it safe to connect a commercial microphone.Specification Core wire resistance: 85.5mΩ / m Cable Length (m) 5from S$35.99Min. 2 days
- audio-technica Hands-free loudspeakerSince it is hands-free, you can freely make gestures and realize clear voice easily and surely. By adopting a hands-free microphone and belt-mounted type, it can be used in various situations. The included dedicated hands-free microphone is a back-hold type that stays firmly on your head. The pos... Read MoreOutput Impedance (Ω) (Microphone) 600 Plug (mm) Φ3.5 (gold-plated monaural mini) Speaker Unit 6.6cm full range cone 6W, 4Ω Sound pressure sensitivity (dB / mW) (Speaker) 86 ± 2dB Reach Distance (m) About 45 Belt length (cm) (Adjustable range) 55-100 Included Accessories Wind screen (installed when shipped) Power Supply DC9V (6 AA batteries, sold separately) SNR value 60dB Cable Length (m) 1.2 Input Terminal (Microphone) Φ3.5mm monaural mini jack Current Consumption (mA) 500 Directivity Unidirectional (hyper cardioid)from S$289.90Min. 2 days
- audio-technica Hands-free loudspeakerThe unique acoustic design realizes a natural sound quality that clearly reaches up to about 63m. Uses a dedicated rechargeable battery that can be used repeatedly without removing it. Can be used while playing music from external devices such as portable players. Equipped with a whistle function... Read MoreMicrophone Impedance (Ω) 680 Cable Length (m) 1.2 Frequency band (Hz) (Playback) 200-18000 Type Electret condenser type Reach Distance (m) (Voice) approx. 63, (Whistle) approx. 40 Frequency Characteristic (Microphone) 200-4,000Hz Belt length (cm) (Adjustable range) 55-120 Dimensions, H x W x D (mm) 109.5×189.3×56.7 Directivity Unidirectional Current Consumption (mA) 320 Plug (mm) Φ2.5 (monaural mini L type) Speaker Unit Φ76mm (full range) Sound pressure sensitivity (dB / mW) (Microphone) -35.5from S$449.90Min. 2 days
- audio-technica Digital wireless microphoneAn easy-to-use handheld type that uses a 1.9GHz band DECT compliant method with less radio wave interference.Wireless Communication System 1.9GHz DECT compliant method Frequency Characteristic 100~10000Hz Current Consumption (mA) 150 Frequency used (MHz) 1895.616~1902.528 Mass (g) 245 (excluding batteries) Operating Temperature Range (℃) 5~45 Antenna Built-in antenna (diversity) Type Dynamic type Included Accessories Pouch, microphone holder (AT8456a) Directivity Unidirectional (hyper cardioid) Outer Dimensions (mm) Φ54×240from S$539.90Min. 5 days
- LINE6 Digital wireless systemFlagship model that achieves both high-quality sound and ease of operation Modeling of 10 high-quality microphones is available (handheld model) 9 types of EQ presets are available to match your voice quality and instrument (laveria / headset model) Large LCD display allows you to check the remai... Read MoreCommunication distance (m) Maximum: 100from S$999.00Min. 6 days
- audio-technica Lavalier microphoneComes with a tie pin clip that can be easily attached. It is inconspicuous when worn on the collar. Condenser type mini microphone with tie pin clip that does not get in the way.Included Accessories Porch, windscreen Mass (g) About 20 Cable Length (m) 1.4(Φ2mm) Frequency Characteristic 200~8kHz Plug Hirose type Directivity Unidirectional Type Condenser typefrom S$119.90Min. 4 days
- LINE6 Digital wireless systemEntry model that condenses necessary functions while maintaining high-quality sound Two product numbers, handheld model and lavalier model Easy setting just by matching the transmitter and receiver channels Equipped with a battery level monitor Up to 6 channels can be used at the same timeCommunication distance (m) Maximum: 83 Transmission Distance (m) Maximum: 84from S$589.90Min. 6 days
- audio-technica Shock mount (screw diameter 5/8 inch) AT8410aSuitable for various microphones with a grip diameter of 15 to 25 mm. Can also be used with tapered.Thread Size 5/8 inch: 15.8mmfrom S$97.99Min. 6 days
- TRUST GXT 258 Fyru USB 4-in-1 Streaming Microphone4 types of recording-oriented patterns Professional high-end microphone set.from S$299.90Min. 5 days
- MIRFAK Audio Clip type microphoneClip-type microphone that can be used with smartphones, digital SLR cameras, video cameras, audio recorders, personal computers, etc. It is possible to easily switch between smartphone mode and camera mode with one switch, and it can be used with both smartphones and cameras. Gold-plated plugs ha... Read MoreFrequency (Hz) 20Hz~16kHz Connector 3.5mm audio jack Mass (g) 66 (main unit only) Cable Length (m) About 5.5 Color Black Suitable Battery LR44 x 1 (sold separately) Directivity Omnidirectional Type condenser S/N Ratio ≦70dBSPL Sensitivity ー30db±3dbfrom S$29.99Min. 7 days
- MIRFAK Audio Clip-type microphone for smartphonesA clip-type microphone designed for smartphones. Three types of output terminals are available: 3.5mm jack, USB Type-C, and Lightning. The omnidirectional high quality condenser microphone provides 360 ° high-sensitivity recording and noise reduction. Durable cables have high elasticity, abrasio... Read MoreColor Blackfrom S$59.99Min. 7 days
- REDRAGON gaming condenser micHigh-performance microphone specialized for gaming Shock mount and pop guard to collect sound even during live commentary Recording and distribution of clear and faithful sound Sound collection system covering all directions Can be installed in a wide range * The product is a consumer product for... Read MoreSensitivity -30dB±3dB(0dB=1V/Pa) Cable Length (m) 1.7 Frequency Characteristic 50Hz~16KHz Color Black Type Condenser type voltage rating (V) DC1.5 Directivity Omnidirectional (Omnidirectional) Power Supply Plug-in power system Included Accessories mic stand, pop guard Connecting Terminal Φ3.5mm gold-plated 3-pole mini Impedance ≧2.2kΩfrom S$76.99Min. 6 days
- audio-technica Vocal microphone (dynamic type) PRO41Powerful and clear sound complements all vocals, from lead vocals to choruses.from S$99.90Min. 2 days
- audio-technica Head warn microphoneBack hold type that firmly stops on the head. It is stable and does not easily shift even if it moves around. Headset type lightweight hands-free microphone.Plug Hirose type Cable Length (m) 1.4(Φ2.8mm) Included Accessories Pouch, windscreen, cord clip Type Dynamic type Mass (g) About 60 Frequency Characteristic 200~8kHz Directivity Unidirectional (hyper cardioid)from S$119.90Min. 4 days
- MIRFAK Audio High quality desktop microphoneWith a flat and smooth frequency response curve and high quality condenser diaphragm, unidirectional cardioid polar pattern and excellent noise reduction function reduce unnecessary audio input from the side and back, enabling studio quality recording. It is a USB desktop microphone. It has a bui... Read MoreSound power level (dB) 120 SPL (sound pressure level) Frequency (Hz) 30~20k Cable Length (m) Audio output: 3 Cable diameter (Φmm) Audio output: 5 Color Black Power Supply USB DC5V Directivity Unidirectional cardioid Type condenser S/N Ratio ≦10dB Sound pressure sensitivity (dB) ー32±2(25mV/Pa)from S$119.90Min. 7 days
- audio-technica Vocal microphone (condenser type) AT2050High sensitivity and high S/N are achieved by adding honeycomb-shaped unevenness to the diaphragm. It meets the high-level needs of every scene. A high-performance model that adopts a double wave diaphragm (PAT.) and has three directional characteristics that can be selected according to the appl... Read Morefrom S$449.90Min. 6 days
- AKGPRO Side address type USB microphone Lyra-Y3 [High resolution compatible]The Lyra-Y3 is an extremely easy-to-use USB microphone with excellent sound quality for serious recording. Even those who are unfamiliar with audio equipment can pick up sound with high quality sound, so it is useful not only for music production, but also for live performances, recording convers... Read MoreDimensions, Width W x Height H x Depth D (mm) 110×250×123 Sound Pressure Level (dB) 129SPL(THD 0.5%) Headset Impedance (Ω) 16 Frequency Characteristic 20Hz~20kHz A/D Converter 24bit/192kHz Mass (g) 920 (including stand) Type Condenser type Output (mW) Headphones: 43 Headphone jack Output: Stereo mini-phone Output Terminal USB Type C Power Supply USB power supply (DC5V)from S$399.90Min. 6 days
- audio-technica 3m Cannon Cable ATL458A / 3.0For connecting microphones, mixers, power amplifiers, etc.Cable Length (m) 3from S$37.99Min. 5 days
- KING JIM Trunk type charger (for multi type)Mass (kg) About 4.2 Input Voltage (V) AC100~240(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 455×150×365 Output Voltage (V) DC5from S$1,799.00Min. 5 days
- AREA Gaming microphone supervised by e-sports teamThe "gaming microphone" uses a USB connection, and the cable is equipped with a mesh film layer to prevent noise, a braided layer to prevent disconnection, and a ferrite core to prevent noise from getting on the audio input. increase. As a high-performance gaming microphone * The produc... Read MoreSensitivity -32dB±3dB Cable Length (m) 1.5 Impedance 2.2KΩ Mass (g) 270 Earphone shape 3.5mm port Frequency Characteristic 80Hz~16KHz Cable Length (cm) About 150 Dimension (mm) Approximately 120 x 100 x 360 Color Black Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Supported resolution Maximum recording: 96KHz / 24bit Microphone Omnidirectional Interface USB USB port USB 2.0 x 1 port Switch Volume adjustment, mute Supported OS Windows10/8.1/7 MacS 10.7.3~from S$58.99Min. 8 days
- True Dyna T / D microphone cableColor Black Type XLR (female) / XLR (male)from S$25.99Min. 10 days
- audio-technica Side address microphone ATM450A newly designed side address microphone with a newly developed Φ16 wave diaphragm mounted on the stick body. The natural directional characteristics over a wide frequency range vividly express metal objects, pianos, acoustic guitars, etc., and depict even the fine nuances of sustain. An 80Hz, 12... Read MoreSound pressure sensitivity (dB) -41(0dB=1V/1Pa、1kHz) Output Impedance (Ω) 200 equilibrium Current Consumption (mA) 3.5 Frequency Characteristic 40~20000 S/N Ratio 69dB or more (1kHz, 1Pa) Mass (g) 98 Type Back electret condenser type Sound Pressure Level (dB) Maximum input: 152 SPL (1kHz, THD1%) Power Input (V) Phantom DC/11-52 Directivity Unidirectionalfrom S$539.90Min. 6 days
- SONY condenser microphoneA unidirectional condenser microphone suitable for capturing vocals, instruments and voice content at home. Implementation of Φ25 microphone capsule that emphasizes the presence of sound. A dual-diaphragm structure that suppresses the proximity effect and enables stable recording and distribution... Read MoreOverall Length (mm) 158 Frequency Characteristic 20Hz-20000Hz Maximum Diameter (Φmm) 40 Handle Diameter (Φmm) 40 Output Impedance (Ω) 90±15%, balanced Mass (g) About 215 Color Black Dynamic range Cardioid: >125.5 dB Included Accessories Cradle suspension x 1, carrying case x 1 Directivity Unidirectional Connector XLR-3-12C type Type condenser microphonefrom S$789.90Min. 4 days
- Miyoshi USB earphones with microphone Voice change function installedPerfect for online games and voice chat between friends Equipped with a voice change function that makes voice chat even more excitingSound pressure sensitivity (dB) -42±3 Driver unit (Φmm) 10 Maximum input (mW) 15 Mass (g) 32 Color Black Directivity Omnidirectional Suitable Equipments Windows 11, 10/Mac OS 10.12 or laterfrom S$49.99Min. 5 days
- MIRFAK Audio Shotgun microphone (on-camera type)Using the cardioid polarity pattern, the N2 is a highly directional on-camera microphone ideal for the highest quality audio recordings. Equipped with a high-sensitivity condenser, the "N2" captures all the details of the target voice in front of the camera and minimizes background nois... Read MoreDiameter x Length (Φmm x mm) 22×81 Connector 3.5mm TRS and TRRS connectors Frequency (Hz) 35~18KHz3dB S/N Ratio 75dB Color Black Directivity Unidirectional cardioid Type condenser Output resistance ≦1000Ω Sensitivity ー44dB±1dB/0dB=1VPa、1KHzfrom S$59.99Min. 7 days
- audio-technica Vocal microphone (dynamic type) PRO31Uni-directional with attractive usability regardless of usage environment. Clear sound quality that enhances any vocal. Uses a slide type ON/OFF switch with little noise. Powerful and clear sound complements all vocals, from lead vocals to choruses.Sound pressure sensitivity (dB) (1V/Pa 1kHz)-55 Mass (g) 312 Output Impedance (Ω) 600 Frequency Characteristic 60~13000Hz Finish Black matte baked finish Type Dynamic type Diameter x Length (Φmm x mm) Outline: 53×185 Directivity Unidirectionalfrom S$76.99Min. 6 days
- audio-technica Canon Cable (5.0m) ATL458A / 5.0For connecting microphones, mixers, power amplifiers, etc.Cable Length (m) 5from S$39.99Min. 5 days
- ELPA (Asahi Electric) Dynamic microphoneUnidirectional dynamic microphone suitable for vocals such as karaoke Adopting a full-scale cannon type connector Adopting a Φ6.3mm standard plug to support karaoke machines and using a Φ3.5mm mini plug to support radio cassette recorders, etc. AttachedPlug Shape (Output) Φ6.3 standard plug Plug (mm) (Output) Φ6.3 standard plug Length (mm) 163 Impedance (Ω) 600 Diameter (mm) 65 Frequency Characteristic 70~16000Hz Output cord length (m) Approx. 4 (with canon type connector) Color Black Type Dynamic type Sensitivity Front / -74dBat1000Hz Included Accessories Plug adapter Feature UnidirectionalDiscontinued
- audio-technica Handheld microphone AE6100Providing a crisp sound with a rich sense of speed by the new unit. The body has a double structure, achieving both ideal acoustic characteristics and excellent handle feeling.Standard Not eligible for PSEDiscontinued
- LINE6 Digital wireless systemA model with excellent cost performance that follows the functions of the XD-V75 series. Modeling of 4 types of high-quality microphones can be used (handheld model). Three types of EQ presets are available to suit your voice quality and instrument (Laveria / Headset model) Handheld microphone, b... Read MoreCommunication distance (m) Maximum: 100Discontinued
- audio-technica Stereo microphone AT9943Achieves high-sensitivity wide-range sound collection with a large-diameter Φ16mm unit. The unit angle can be switched between 90 ° and 120 °. Shock mount mechanism that reduces vibration noise and grip noise. Noise such as vibration and wind is reduced by switching between outdoor and indoor mod... Read MoreProduct Type Microphone Standard Not eligible for PSEDiscontinued
- audio-technica Side address microphone AT2020A high cost performance model that achieves studio quality, a side address microphone.Standard Not eligible for PSEDiscontinued
- audio-technica Shotgun microphone ATM57AIt is the successor model of ATM57, which has become a worldwide long-selling compact shotgun microphone with a short size of 279 mm in total length and can be driven by a 2-way power supply system regardless of the operating environment. Larger diameter Φ14mm diaphragm and refined slit design pr... Read MoreOverall Length (mm) 279 Product Type MicrophoneDiscontinued
- audio-technica 2MHz band 3MHz band infrared receiver unit ATIR-A40A light receiving unit that can be used with both ATIR-R84 and ATIR-R82. Universal type that can handle all infrared frequencies.Mass (g) 88 (not including code) Standard Not eligible for PSEDiscontinued
- audio-technica Instrument microphone AT402240 series new stick type instrument microphone equipped with a newly developed Φ19.2 large-diameter diaphragm. Newly developed "Double Wave Diaphragm (PAT.P.)" is adopted. Achieves sensitivity characteristics that transcend class and ultra-low noise level. The brushed-up mid-low range c... Read MoreProduct Type MicrophoneDiscontinued
- Focal Point IK Multimedia iRig MicA high-quality condenser microphone that can be used with iPhone, iPod touch, and iPad. Not only can you use your iPhone or iPad as an effector with the genuine application "VocaLive FREE" It can be used as an audio interface such as GarageBand. At the same time as inputting the sound o... Read MoreCable Length (cm) About 190 Mass (g) About 285 Dimensions, Width W x Height H x Depth D (mm) Approx. 55 × 230 × 49 Product Type MicrophoneDiscontinued
- audio-technica Boundary microphone AT961RAForward directional boundary microphone for conferences and lectures. A rotation mechanism is used for the microphone body connector. With a low-cut switch that can reduce vibration and noise. 7.6m cable included. Perfect RF measures.Mass (g) 262 Power Consumption (mA) 4 Cable Length (m) 7.6 Included Accessories Connection cable Product Type Microphone Standard Not eligible for PSE Power Supply Phantom DC1152V onlyDiscontinued
- audio-technica Back electret condenser microphone PRO35Successor model of PRO35X. Compact and lightweight design. It has a high input resistance and a wide frequency range, so it is very useful for close-range sound collection of high-pressure musical instruments.Product Type Microphone Standard Not eligible for PSEDiscontinued