Neck Headphones
- Panasonic Neck Speaker White SC-WN10-W [Drip-proof / Bluetooth compatible]1) "Comfortable sound + dedicated speaker" that allows you to clearly hear the TV sound at your ears Equipped with a dedicated speaker measuring 11 mm x 34 mm, it reproduces the bass range, which is often lacking in neck speakers, with a rich sense of volume. In addition, the "comf... Read Morefrom S$289.90Min. 6 days
- JVC Kenwood Wireless Neckband Speaker SP-A7WT-B [Bluetooth]Introducing the "NAGARAKU" series that also supports TV audio Bluetooth compatible wearable wireless speaker "NAGARAKU" series that allows you to enjoy "listening while listening" without blocking your ears ・ Adopts a neckband style that allows you to enjoy stress-f... Read MoreColor Black Type of Connection Bluetooth Bluetooth Correspondence Earphone shape Neckbandfrom S$259.90Min. 2 days
- SONY Wearable Neck Speaker SRS-WS1 [Vibrating Neck Speaker] Communication: [2.4Ghz Band]Wearable neck speaker that can be put on the shoulder to realize a new sound experience by immersing the sound and vibration ・ Wearable neck speaker that can be wrapped in sound just by putting it on the shoulder Put the wireless speaker on the shoulder Achieves an unprecedented sound field and ... Read MoreMaximum Output (W) 1+1 Mass of Main Unit (g) About 335 RoHS directive (corresponding to 10 substances) Correspondence Earphone shape Neckband Body dimensions (width W x height H x depth D) (mm) about 210 x 75 x 205 Speaker Unit Φ30mm×2from S$469.90Min. 6 days
- SHARP Neck speaker AQUOS Sound Partner AN-SC1-SWearable AI speaker You can enjoy the sound of your TV or smartphone in your ear without blocking the surrounding sounds Stress-free even when worn for a long time, lightweight design of about 92g Supports Wi-Fi connection. Equipped with voice assistant function [Amazon Alexa]. You can listen to ... Read Morefrom S$299.90Min. 6 days
- Magnetic Laboratries HIDISC flexible material wireless neck speakerThe flexible material feels good on the skin and is comfortable to wear.It fits gently around the neck.It delivers high-quality sound to your ears, so you can hear clearly even at low volumes.Effective Distance (m) 10(Bluetooth) Battery 3.7V、600mAh Speaker 4Ω3W × 2 Profile A2DP Recharging Time (hours) About 2 Mass (g) About 264 listening time (hour) About 6 (medium volume) Color Black Type of Connection Bluetooth Function Bluetooth/TF card/hands-free call RoHS directive (corresponding to 10 substances) Correspondence Size Neck 140mm (230 x 230mm) Bluetooth Ver5.0 Charger used microUSB Remark stereo audio SNR value ≧80dbfrom S$59.99Min. 5 days
- Panasonic Neck Speaker Black SC-WN10-K [Drip-proof / Bluetooth compatible]1) "Comfortable sound + dedicated speaker" that allows you to clearly hear the TV sound at your ears Equipped with a dedicated speaker measuring 11 mm x 34 mm, it reproduces the bass range, which is often lacking in neck speakers, with a rich sense of volume. In addition, the "comf... Read Morefrom S$289.90Min. 6 days
- YAMAZEN Ultralight high sound quality heavy bass Bluetooth 2WAY neck speaker Earphone & speaker (2 roles per unit)It is switchable and can be used with either neck speakers or earphones. An ultra-lightweight design of about 75g that does not burden your neck. It is foldable and easy to store in your bag or pocket. The earphone cord is self-winding and easy to store. Hands-free calling is possible. As a neck ... Read MoreWarranty Period 1 year from date of purchase Reach Distance (m) 10 Dimensions, Width W x Depth D x Height H (mm) 145×25×175 Frequency band (GHz) 2.402GHz~2.480GHz Recharging Time (hours) 4 Mass (g) 75 Audio Compression Format AAC、APTX、SBC Type of Connection Bluetooth Mounting method Neck speaker Speaker Practical maximum output: 1.0W x 2 Bluetooth Ver5.0Discontinued
- ELPA (Asahi Electric) Sports headphonesSince it is rainproof (IPX5) specifications, it can be used without worrying about rain or sweat. As it is a neckband type that does not come off easily, it is ideal for sports and training. Includes replacement earpieces for 3 sizes (S / M / L).Diameter (Φmm) (Usage unit) 10 Sound pressure sensitivity (dB / mW) 112 Playback Frequency Band (Hz) 20~20000 Impedance (Ω) 32 Maximum input (mW) 5 Cable Length (m) About 1.2 (U-shaped) Mass (g) Approximately 23 (including code) Earphone shape Canal type Color (Body) Gray X yellow Included Accessories Replacement earpiece (S / M / L) Waterproof Specifications Waterproof specification: Plug (mm) Φ3.5 (straight stereo mini plug) Type of Connection Φ3.5mm straight stereo mini plugDiscontinued
- SHARP Wearable neck speaker + AQUOS + sound partner + AN-SS1W series + [Bluetooth compatible]You can enjoy the sound of your TV or smartphone with your ears without blocking the surrounding sounds. ・ Lightweight design of about 88g that can be worn for a long time. ・ Continuous playback of about 14 hours is possible. Enjoy clear TV soundMaximum Output (W) 1.4(10%T.H.D) Body dimensions (width W x height H x depth D) (mm) 181×16×181 Mass of Main Unit (g) 88 Type of Connection Bluetooth Bluetooth Correspondence Input Terminal Micro USB + terminal (for charging) Earphone shape Neckband Color WhiteDiscontinued