Wooden cabinet specifications. Program CD can be played. Direct recording from records / cassettes / CDs / radios to USB / SD cards is possible.
As a record player, multiplayer.
Power Consumption (W) 21 Power Input (V) AC100 (50/60Hz) 0.2A Antenna 2m Dimensions, Width W x Depth D x Height H (mm) 445×335×235 Speaker Max 2.5W x 2 Remote controller Uses 2 AAA batteries (sold separately) Warranty Period 1 year from date of purchase Receiving Frequency FM:76MHz-95MHz、AM:522KHz-1629KHz Power Cable (m) 1.5 Mass (kg) 6.8
A multifunctional record player that brings back memories of the masterpiece. Retro trunk case shape, easy to carry, easy to move rooms.
As an interior in a cafe etc.
Mass (kg) 3 Outer dimensions, Width W x Height H x Depth D (mm) 360×125×260 frequency band (FM) ( kHz) 76~108 Speaker Rated output: 5W x 2
Easy playback of nostalgic sound sources. Multi-function player with record / CD / radio & cassette Compact design with built-in speaker. More dynamic sound is possible with external output.
Analog record playback, cassette tape playback, CD playback
Power Consumption (W) 22.5 Material MDF plywood, ABS resin Speaker 3W×3W Color Brown Receiving Frequency AM:522~1629kHz ・FM:76.0~108.0MHz Power Cable (m) About 1.765 Mass (kg) 3.8 Impedance (Ω) 4+4 Dimensions, Width W x Depth D x Height H (mm) 325×290×198 Frequency Characteristic 50~18kHz
A fully automatic turntable that can handle 33/45 rotations, which allows you to play and stop records simply by pressing the start button. Aluminum alloy die-cast is used for the platter to reproduce clear sound. Dedicated tone arm base / head shell improves tracking performance and suppresses u... Read More
Wirelessly transmit record sound to Bluetooth-compatible speakers and headphones. Supports high-quality, low-latency aptX codec. A fully automatic turntable that can handle 33/45 rotations, which allows you to play and stop records simply by pressing the start button. Aluminum alloy die-cast is u... Read More
catridge format VM type stereo cartridge S/N Ratio > 50dB Communication Protocol Bluetooth standard Ver.5.0 compliant Power Consumption (W) 1.5 Dimensions, H x W x D (mm) 97.5×359.5×373.3 Communication Distance Within 10m with good visibility Rotation Speed 33-1 / 3 or 45 rpm Motor Drive: DC servo motor Material Turntable platter: Aluminum Mass (kg) 2.6 Driving System Belt drive system Profile Supported Bluetooth: A2DP Power Supply 100-240V(50Hz/60Hz)
A belt-driven turntable that uses a wooden cabinet with a piano black finish. A belt drive type turntable that can handle 33/45 rotations. Uses a high-precision DC motor equipped with a speed sensor that maintains stable rotation. Adjustable anti-skating mechanism. Aluminum alloy die-cast platter... Read More
Power Consumption (W) 1.3 Power Input (V) 100~240(50/60Hz) Dimensions (H x W x D) (mm) 126×420×340 Rotational speed 33-1 / 3 or 45 rpm Mass (kg) 5.56 Material / Finish Wooden cabinet piano black finish
Easily save your record library to a USB memory Insert your USB memory into the USB port on the front and press the start button and record button to easily convert it to a digital file. By inserting the recorded USB memory into Denon's S-52 or RCD-M37, you can enjoy music with high sound qua... Read More
Introducing a full-scale manual record player in the design series ・ Contemporary design A cabinet with a glossy finish, a tone arm with a matte texture that has been anodized, and a rubber mat. -Traditional S-shaped universal tone arm Returning to the design concept of the 1970s when Denon star... Read More
Power Consumption (W) 10 Rotational speed 33-1 / 3, 45, 78 rotations Mass (kg) 5.6 (including dust cover)
This product is a stand for leaning vinyl records and jackets. Since it can be folded, it can be stored compactly when not in use. TPE material with high cushioning is used for the contact part to prevent scratches on the board surface. It can be used for LP and EP discs by adjusting the angle.
A... Read More
Dimensions when Folded (mm) 184×25×33 Mass (g) 78.9 Material ABS
Since it is equipped with speakers, you can enjoy it as it is without having to connect it to a stereo. Since it supports 33.1 / 3/45/78 rotations, it is also possible to enjoy SP records bought at the flea market. There may be new discoveries in warm tones. Equipped with a USB terminal, it can a... Read More
Output (W) 0.5 × 2 (voice) Dimensions, Width W x Depth D x Height H (mm) 430×365×120 Power Input (V) AC100(50/60Hz) Mass of Main Unit (kg) About 3.5 Output Terminal RCA、USB
Stylish glossy cabinet with multi-layered coating on natural wood veneer with beautiful grain High-density MDF is used as the core material for mounting the main parts, ensuring a slim appearance and high rigidity and damping properties Made of aluminum die-cast 2-speed belt drive type (33 1/3 ro... Read More
Feel free to play records anywhere. Freestyle portable player. You can place it freely! You can play it "horizontally", "diagonally" or "hanging on the wall". (* For 17cm records) With a speed adjustment mechanism, the number of revolutions can be finely adjusted wit... Read More
Mass (kg) 1.3 (without batteries) Speaker 10cm(8Ω)、2W Dimensions (cm) 17 (turntable) Type 2 speed player Rotational Speed (min -1 [rpm]) 331/3、45 Power Consumption (W) 4 Material ABS Dimensions, Width W x Depth D x Height H (cm) Approximately 22 x 38.5 x 7.3 cartridge Audio-Technica AT-3600LA Needle used Audio-Technica ATN-3600L Driving System Belt drive Motor DC motor Terminal Earphone / recording terminal Specification [Tone arm] Dynamic Balance
Easy recording of records, cassette tapes, radios, and external input sounds on CDs Easy-to-understand Japanese display 3.5W + 3.5W amplifier ideal for listening to music, bass-ref stereo speakers with auto-return function 3-speed compatible analog turntable High position Compatible cassette tape... Read More
Power Consumption (W) 25 Headphone jack 3.5mm stereo mini jack x 1 Speaker Impedance (Ω) 4 Outer dimensions, Width W x Height H x Depth D (mm) 470 x 230 x 390 (including protrusions) Operating Temperature (℃) 5~35 Speaker Unit 76mm×2 Power Input (V) AC100(50/60Hz) Mass (kg) About 11 Output Terminal Analog (RCA) x 1 Input Terminal Analog (RCA) x 1 Speaker Enclosure type: Bass reflex (rear)
Stereo record player equipped with Bluetooth function in addition to the basic performance for easily enjoying analog records Bluetooth function that allows you to enjoy analog records wirelessly Equipped with a Bluetooth transmitter function, you can enjoy the sound of records in various places ... Read More
Power Consumption (W) 1.8 Rotation Speed 33 + 1/3 rotation, 45 rotation Dimensions (H x W x D) (mm) 430×108×367 Power Supply AC100V(50/60Hz) Mass of Main Unit (kg) About 3.5 Driving System Belt drive RoHS directive (corresponding to 10 substances) Correspondence Motor DC motor
[All-in-one music player] Analog records, cassette tapes, CDs, radios, USB memory, You can enjoy 7 audio sources of Bluetooth and external input. [AM / FM Radio Tuner] Wide FM is also supported. [Digital recording function] Direct USB audio from records, cassette tapes, CDs, radios, etc. Can be c... Read More
Power Consumption (W) 20 Impedance (Ω) 4 Output level 500mV @ 1kHz frequency band (AM) ( kHz) 520~1620 Frequency Characteristic 60~20kHz frequency band (FM) ( kHz) 76~108 Power Input (V) AC100(50/60Hz) Mass (kg) About 8.6 Dimensions, Width W x Depth D x Height H (cm) Approximately 47 x 38.1 x 24.3 cartridge Ceramic stereo cartridge Motor DC servo motor Output (W) Speaker: 2 + 2
All-in-one record player with stereo speakers. Record audio can be converted to digital files via the USB terminal. Equipped with lithium-ion hatteri, fully charged? Operates for about 4 hours. The included EZ Vinyl / Tape Converter can be digitally converted while dividing the file for each so... Read More
Mass (kg) About 2.7 Dimensions, Width W x Depth D x Height H (mm) Approximately 343 x 114 x 254
Hybrid chassis combining different materials SAEC x TEAC collaboration knife edge tone arm XLR balanced output PRS3 belt drive mechanism that supports accurate and stable rotation Auto arm lift function An analog turntable compatible with MC balanced output, equipped with a hybrid chassis that co... Read More
It can meet a wide range of needs, from analog beginners to enthusiasts! Full-automatic full-fledged player Select a record size of 30 cm or 17 cm, and with a simple operation, the arm will automatically move to play the record, and after playback is complete, the arm will move. It is a full auto... Read More
It can meet a wide range of needs, from analog beginners to enthusiasts! Full-automatic full-fledged player Select a record size of 30 cm or 17 cm, and with a simple operation, the arm will automatically move to play the record, and after playback is complete, the arm will move. It is a full auto... Read More
This product is an acrylic protector that protects the paper label part in the center of the record board from water when washing the record board with water. There are methods for cleaning vinyl records using a cleaning spray or cleaner brush, but washing with water using this product is particu... Read More
Diameter (Φmm) 116 Mass (g) 182 Thickness (mm) 5.7 Material Acrylic
All-in-one turntable with built-in stereo speakers. Full-size 11-inch platter with high stability. You can wirelessly send music to a Bluetooth speaker (sold separately). Equipped with an RCA audio output terminal that can be connected to components. Listening with the built-in speaker is also po... Read More
Frequency Characteristic 100Hz~10KHz(+3/-10dB) Power Consumption (W) 15 Output (W) 2 × 2 (peak) Dimensions, Width W x Depth D x Height H (mm) 422×422×108 Input Voltage (V) AC100~240(50/60Hz) Mass (kg) About 3.8 cartridge Ceramic Power Supply Power adapter (12VDC, 1A, Center Plus) Terminal barrel
All-in-one USB record player with stereo speakers. The lineup includes two colors, Max LP, which is a natural wood panel, and Max LP Black, which has a piano black finish. Record audio can be converted to digital files via the USB terminal. Includes EZ Vinyl / Tape Converter that can be digi... Read More
Mass (kg) About 3.5 Dimensions, Width W x Depth D x Height H (mm) Approximately 418 x 103 x 387 cartridge Ceramic
It can be played at three rotation speeds of 33 1/3 ・ 45 ・ 78 RPM. Equipped with built-in speakers that allow you to enjoy analog records anywhere. Includes 7-inch EP adapter. Includes power AC adapter. Can be driven by AA batteries. An auto stop function that automatically stops playback at... Read More
Mass (kg) About 2.8 Dimensions, Width W x Depth D x Height H (mm) Approximately 349 x 114 x 254 cartridge Ceramic
Playback is versatile with records, CDs, cassette tapes, AM/FM radios, external devices, SD cards, and USB memory. These sounds can be recorded on SD cards, USB memory, and cassette tapes. Built-in stereo speakers! The compact integrated design eliminates the need for troublesome wiring and conne... Read More
Power Consumption (W) 16 Mass (kg) 3.2 Dimensions, Width W x Depth D x Height H (cm) 33×29.5×20.5 Cable Length (m) AC adapter: 1.5 Disc CD: Audio CD, CD-R/CD-RW Type Cassette compatible tape: Type1 (normal) Power Input (V) DC12 1.6A Rotation Speed Record player: 331/3, 45, 78 Output (W) Speaker: 3+3
All-in-one record player with stereo speakers. Record audio can be converted to digital files via the USB terminal. Equipped with a standard RCA audio output terminal that can be connected to your existing components. The included EZ Vinyl / Tape Converter can be digitally converted while divid... Read More
Mass (kg) About 2.7 Dimensions, Width W x Depth D x Height H (mm) Approximately 406 x 88 x 360
A fully automatic wireless turntable that combines traditional analog technology with convenience. Compatible with Bluetooth so that you can listen to the sound of records with your wireless speakers/headphones. Supports aptXTM Adaptive Audio that allows you to enjoy high-quality sound with a sta... Read More
Power Input (V) 100~240(50/60Hz)、0.6AMAX Power Consumption (W) 2 Rotation Speed 33-1 / 3 or 45 rpm Outer Dimensions, Width W x Depth D x Height H (mm) 435.6×374×128 Mass (kg) 5 S/N Ratio >60dB Driving System Belt drive system Communication Protocol Bluetooth standard Ver. 5.2 compliant RoHS directive (corresponding to 10 substances) Correspondence Motor DC motor Material Turntable platter: Aluminum die-cast cartridge VM type (dual magnet) stereo cartridge
All-in-one music player AMFM radio tuner that allows you to enjoy seven audio sources: analog records, cassette tapes, CDs, radio, USB memory, Bluetooth, and external input Supports wide FM Digital recording function Record, cassette tapes, CDs, radio, etc. Digital files can be saved to a USB mem... Read More
Power Input (V) 100(50/60Hz) Power Consumption (W) 20 Rotational speed 33 1/3, 45, 78 turns Impedance (Ω) 4 Output level 500mV@1kHz frequency band (AM) ( kHz) 520-1620 Frequency Characteristic 60~20kHz frequency band (FM) ( kHz) 76-108 Mass (kg) About 8.6 Dimensions, Width W x Depth D x Height H (cm) Approximately 47 x 38.1 x 24.3 installed drive Belt drive Compatible profile Bluetooth:A2DP cartridge Ceramic stereo cartridge Motor DC servo motor Output (W) Speakers: 2+2
Easily save your record library to a USB memory Insert your USB memory into the USB port on the front and press the start button and record button to easily convert it to a digital file. By inserting the recorded USB memory into Denon's S-52 or RCD-M37, you can enjoy music with high sound qua... Read More
A simple wood grain record player with excellent interior design. You can adjust the number of rotations with a pitch controller. Built-in stereo speakers and easy volume adjustment with a knob.
as a record player. interior. Fashionable. simple.
Mass (kg) 2.9 Maximum Output (W) 3+3 Impedance (Ω) 4 Dimensions, Width W x Depth D x Height H (cm) 41.8×39.8×15.5 Power Consumption (W) 5 Frequency Characteristic 50Hz-20kHz Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.2 Function RPM adjustment (pitch control) Rotation Speed (min-1[rpm]) Turntable: 33 1/3, 45, 78 Driving System Turntable: belt drive Diameter (Φmm) Unit: 5 Output Terminal [external sound] RCA pin (stereo) type of playing stereo
It is an all-in-one record player equipped with FM radio and media recorder / player. In addition to listening with the built-in stereo speakers, it is also possible to import analog record and FM radio audio as a digital file to an SD card / USB memory, or connect it to your audio equipment to o... Read More
Speaker Built-in stereo speakers Receiving station FM radio (wide FM compatible) Function MP2 recording/playback (SD/USB) Audio output stereo
Specification (Recording speed) 1x speed Power Consumption (W) 17 Speaker Unit 2W×2 8Ω Rotational Speed (min -1 [rpm]) 331/3/45/78 Power Supply AC100V(50/60)・DC12V・1.0A Receiving Frequency AM52~1620kHz、FM76.0~108.0MHz Cable Length (m) About 1.5 Mass (kg) About 3.0 Dimensions, Width W x Depth D x Height H (mm) About 320 × 290 × 210 Color Brown Output Terminal Earphone terminal, audio output terminal Supported Formats MP3、WMA Reception method PLL frequency synthesizer method Interface USB port, SD / MMC card slot Driving System belt
Record records directly to USB and SD. Only record playback is possible with 2W speakers. A power cord or batteries (6 AA batteries, sold separately) can be used and can be used anywhere. Compact size that does not take up space. Reliable Japanese display button. Easy operation for recording with... Read More
Specification Record rotation speed: 33/45/78 Mass (kg) 0.8 Set Contents EP board adapter, instruction manual Warranty Period 1 year from date of purchase Dimensions, Width W x Depth D x Height H (mm) 276×108×85 Cable Length (m) 1.9
Easy digital recording of records, CDs, cassette tapes, FM radios, and audio from external input devices to SD cards / USB memory. Built-in speaker! Compact integrated design eliminates the need for troublesome wiring and connection. Wide FM compatible. The record rotation speed can be selected f... Read More
AC Power Input (V) AC100(50Hz/60Hz) Material ABS resin, MDF plywood, PVC, copper Mass (kg) 3.5 Power Consumption (W) 15
With a convenient remote control. Playback is diverse with records, CDs, cassette tapes, AM / FM radios, external devices, SD cards, and USB memory. Those sounds can be recorded on SD cards, USB memory, and cassette tapes. Built-in stereo speakers! Compact integrated design eliminates the need fo... Read More
Memory Storage (GB) 128MB-32 (2GB recommended) Rotational Speed (min -1 [rpm]) [Record Player] 331/3, 45, 78 Cable Length (m) (AC adapter) 1.5 Type [Correspondence tape] Type1 (normal) Receiving Frequency (AM)522-1629kHz、(FM)76-108MHz Conform to [Disc] CD, CD-R / CD-RW Applicable Media SD / SDHCCLASS4, [USB memory] 2.0, 3.0 Output (W) (Speaker) 3 + 3 Power Consumption (W) 16 Mass (kg) 3.2 Power Input (V) DC12/1.6A
MP3 recording of records and radio, playback of USB memory / SD card is possible. 1.2W stereo amplifier x2, 40mm diameter speaker x2 installed, 3 speed compatible (33, 45, 78 rotations) Auto stop function with cue lever AM / FM 2 band, maximum Memory registration of each 30 stations Wide FM (FM c... Read More
Rotational speed 33 rotations, 45 rotations, 78 rotations Maximum Output (W) 1.2+1.2(r.m.s) Power Consumption (W) 12 Mass (kg) Main body ... about 2.1 Type Manual mechanism Driving System Belt drive
A fully automatic turntable that can handle 33/45 rotations, which allows you to play and stop records simply by pressing the start button. Aluminum alloy die-cast is used for the platter to reproduce clear sound. Dedicated tone arm base / head shell improves tracking performance and suppresses u... Read More
Driving System Belt drive system Rotation Speed 33-1 / 3 or 45 rpm catridge format VM type stereo cartridge Motor Drive: DC servo motor Dimensions, H x W x D (mm) 97.5×359.5×373.3 Color Red Material Turntable platter: Aluminum Power Supply 100-240V(50Hz/60Hz) Mass (kg) 2.6 S/N Ratio > 50dB Power Consumption (W) 1
Easy operation because it is fully automatic playback. Anyone can use it easily because it is fully automatic playback just by setting a record and pressing the START button. Of course, if you want to listen to only one song, you can move it yourself. Built-in phono equalizer function. Even if yo... Read More
Mass (kg) 2.7 Power Consumption (W) 3 Rotation Speed 33/45 turns S/N Ratio 45dB Dimensions, H x W x D (mm) 97×360×357 Power Supply AC100V, both 50 / 60Hz Driving System Belt drive Motor Type DC servo Type VM type Specification Wow and flutter: 0.25% (WRMS)
Record player CLASSIC-N / CW commemorating the 25th anniversary of the founding of Pro-Ject・ Cartridgeless ・ Belt drive system ・ Height adjustable insulator ・ High precision TPE vibration damping aluminum ・ Platter TPE: TPE (Thermo Plastic Elastomer), also known as thermoplastic elastomer, i... Read More
Mass (kg) 10.2 Dimensions (H x W x D) (mm) 131×460×351
Newly developed motor knife for direct drive Adopted edge tone arm Tone arm base that allows anti-skating and fine adjustment of stylus pressure Includes SUMIKO "Oyster" Aluminum die-cast platter with built-in phono equalizer amplifier for MM type cartridge USB digital output Insulator ... Read More
Power Consumption (W) 2 (0.5 or less in standby) Arm Length (mm) 223 (effective) Rotation Speed 33 + 1/3 rotation, 45 rotation Outer dimensions, Width W x Height H x Depth D (mm) 420 x 117 x 356 (including protrusions) S/N Ratio 67dB or more (A-weighted, 20kHz LPF) Power Input (V) AC100~240(50/60Hz) Mass (kg) About 6.1 Motor Brushless DC motor Driving System Direct drive Diameter (Φcm) [Turn table part] 30