Maintenance Equipment
- NAGAOKA LP jacket coverIt strongly protects your precious record jacket from scratches and dust. Since there is no welded part (skirt) on the bottom of the cover due to special processing, the storability has also been improved. It is a size that can store a double-page spread jacket. * Depending on the shape of the do... Read MoreThickness (μm) 100 Material PP Dimensions, Width x Length (mm) 325×325
- NAGAOKA LP record inner bagIt is treated with a special antistatic treatment to prevent dust and dirt from getting on due to static electricity, and it is also difficult to cling to when putting in and taking out records. Made in Japan with reliable quality, it has been used by analog record lovers all over the world for m... Read More
- audio-technica LevelA high-performance spirit level with precision processing that is ideal for audio equipment. Accurate horizontal adjustment is possible when installing the turntable. Machined aluminum housing. How to use: Place it in the place where you want to check the level. When the bubbles become concentric... Read MoreHousing Aluminum block cutting Outer Dimensions (mm) Φ37×17from S$44.99Min. 5 days
- audio-technica Strobe corpA stroboscope that checks the rotation speed of the turntable. For 33-1 / 3, 45 rotations, 50Hz / 60Hz compatible. With overhang gauge from 10 to 20 mm. How to use the stroboscope Place this product on the spindle of the turntable and rotate it at the speed you want to check. Illuminate the produ... Read MoreMaterial PC Outer Diameter (Φmm) Φ104 Mass (g) About 8from S$26.99Min. 5 days
- audio-technica Stroboscope AT6181DLHigh-visibility yellow LED strobe light indicates rpm error In addition to 33-1/3 rpm and 45 rpm, you can check the 78 rpm special light emission pattern Comes with a convenient overhang gaugeOuter Diameter (Φmm) 104 Dimensions, H x W x D (mm) 115×32×19 Frequency (Hz) 33-1/3/45 rpm: 120, 78 rpm: 234 Mass (g) About 35 Battery Life (Continuous Use) About 8 Rotation Speed Compatibility: 33-1/3, 45, 78 RPMfrom S$199.90Min. 5 days
- NAGAOKA NAGAOKA record spraySet Contents Packing x 2, screw protection parts x 2from S$17.99Min. 5 days
- TEAC Japanese paper reversible turntable sheetJapanese paper that is hard to be charged is used to make it easier to remove dust from vinyl records. The core material of the cloud flow paper, which has a beautiful and unique transparent pattern, suppresses warpage due to humidity and uses stone paper with an appropriate mass. Reversible spec... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 300×300×1 Mass (g) About 44 Type Full size turntable sheetfrom S$74.99Min. 6 days
- audio-technica Disc stabilizerThe record board is firmly fixed to the turntable. Suppresses unnecessary resonance and improves sound quality.Mass (g) 600 Outer Dimensions (mm) Φ80×29from S$68.99Min. 5 days
- audio-technica Cartridge lead wire AT6108Cartridge lead wire (Φ0.12mm x 29 lines) that uses 6N-OFC. Titanium blended sheath that improves the damping effect. Uses a gold-plated lead tip.from S$64.99Min. 6 days
- NAGAOKA NAGAOKA crossAchieves high water absorption and adsorption power with a custom-made knit structure woven with ultra-fine fibers. Laser processing minimizes self-dusting from the cut surface of the cloth body. (How to use) Spray the record cleaning liquid or SPW01 (sold separately) on the cloth, fold it to an ... Read MoreMass (g/sheet) 10 Dimensions (cm) 23×23from S$9.19Min. 5 days
- NAGAOKA NAGAOKA Record CleanerA WET cleaner for vinyl records that uses a special velvet for the long-selling Argent. Can also be used as a cleaning brush in combination with CLP01. WET type for wet wiping only, so dry wiping is not possible (How to use) Spray cleaning liquid (SPW01 etc. sold separately) on the Argent body, b... Read MoreMass (g) 40 (including storage case) Dimension (mm) 90from S$19.99Min. 5 days
- ION AUDIO Record cleaning kitA record cleaner that removes dust and dirt from vinyl records in just a few seconds. Velvet cleaning pad with wooden handle. An easy-to-grip and comfortable grip that makes it easy to clean any vinyl record. A special cleaning solution that restores the best condition of vinyl records. Easy-to-u... Read Morefrom S$29.99Min. 7 days
- audio-technica Stylus cleaner AT617aUses polyurethane gel that is ideal for needle tip cleaning Maintains constant adhesive strength for a long period of time after washing with waterDiameter x Length (Φmm x mm) 37.5×17 Mass (g) About 20 Material Polyurethane gelfrom S$56.99Min. 6 days
- NAGAOKA NAGAOKA EP Jacket CoverWith a thickness of 100μ, you can protect your precious record jacket from scratches and dust. Since there is no welded part (skirt) on the bottom of the cover due to special processing, it has excellent storability.Thickness (μm) 100 Dimensions (Width W x Height H) (mm) 190×190 Material (Main Unit) PPfrom S$8.69Min. 5 days
- NAGAOKA NAGAOKA spray cleaning setThis product is a set of the record cleaning brush "Argent" and the record cleaning spray "Clear Tone 558" sold by the company. The spray is a small can with a smaller content for the set than the conventional product. The record has static electricity and dust on the surface ... Read Morefrom S$29.99Min. 5 days
- audio-technica Tonearm Safety Razor AT6006RMass (g) About 21 Movable range (mm) Lift bar movable width: 3 Included Accessories Spacer x 2, double-sided tape x 4from S$199.90Min. 5 days
- audio-technica Record Clinica AT6086Strongly assists in cleaning analog records. Please use it before DJ scratching. *Please prepare a commercially available dry record cleaner to wipe your records. Please read the instruction manual as well.from S$13.99Min. 6 days
- NAGAOKA NAGAOKA record label protectorBy sandwiching the record label from both sides with protectors and tightening it with screws, you can protect your important record label from water and wash the record. A rubber packing is attached to the circumference of the protector, and a rubber sheet is attached to the periphery of the scr... Read MoreDiameter (Φmm) 118 Mass of Main Unit (g) 175 Thickness (mm) 5.7 Material Acrylicfrom S$23.99Min. 5 days
- NAGAOKA NAGAOKA Record CleanerWe will upgrade and renew the standard record cleaner "Argent", which has a history of more than half a century since its release. By reviewing the velvet on the cleaning surface and newly using a high-density woven velvet that is optimal for the sound groove of the record board, the cl... Read Morefrom S$17.99Min. 5 days
- audio-technica Analog Access AT6003RUp to 3 cartridges with headshells can be stored. Compatible with double lock pin type headshells. Stable installation with rubber feet. Capsules with slits easily accommodate the fingers of the head shell.from S$39.99Min. 6 days
- NAGAOKA Record cleaner Argent 118Cleaner for analog records. A must-have long-selling product for analog fans.Discontinued