Karaoke equipment
Other Related Pages
- Taichi Holdings DVD karaoke system with 2 wireless microphonesA karaoke system that can be enjoyed by the whole family or by practicing alone. Includes two digital wireless microphones. The code doesn't get in the way like a karaoke box. Designed to be strong against howling. A microphone with a cord can also be used (sold separately). DVD karaoke softw... Read MoreWarranty Period 1 year from date of purchase Mass (kg) 13.6 Power Consumption (W) 20 Speaker 25cm woofer, 9.8cm tweeter Dimensions, Width W x Depth D x Height H (mm) 383×650×250 Standby power (W) 5 Maximum Output (W) 58 Power Input (V) AC100(50/60Hz) Tape Available: Normal tape onlyfrom S$899.90Min. 7 days
- CUSTOMTRY CUSTOMTRY karaoke microphoneWith a built-in speaker and rechargeable battery, it can be carried anywhere. You can enjoy karaoke immediately by linking with a player equipped with the BLUETOOTH function. In addition to the LED color effect and echo function, the microphone is also equipped with four types of voice change fun... Read MoreColor Blackfrom S$48.99Min. 10 days
- TOHSHOH DVD Karaoke Complete Works 100 BEST HIT SELECTIONA popular DVD karaoke complete collection containing 100 songs, from nostalgic songs to recent songs. Select popular karaoke songs such as enka, pops, oldies, group sounds, and folk songs. Original image video with a good atmosphere. A telop that is easy to see according to the screen. High sound... Read MoreMass (kg) 0.489 Voice 1. Japanese linear PCM system Dimensions, Width W x Depth D x Height H (cm) 13.5×19×4 Screen Size 4 vs 3 Set Contents 5 DVD setfrom S$149.90Min. 7 days
- TOHSHOH A radio cassette player that can karaoke with CDs and DVDsA radio-cassette player that can karaoke with both CDs and DVDs. You can watch DVDs by connecting the radio-cassette player to a TV. Has cassette playback/recording/AM/FM radio (wide FM)/USB/SD playback functions. As a CD, cassette and radio player.Mass (kg) 2.1 Power Consumption (W) 20 Dimensions, Width W x Depth D x Height H (cm) 24×22×13 Material ABS resin Color Blackfrom S$179.90Min. 7 days
- WINTEC karaoke echo mixerA handy echo mixer with two microphone input terminals on the front of the main unit that can also be used for duets. The volume, echo, and tone (sound quality) are easy to operate as you see them with Japanese notation dials. With video input terminal, audio input terminal, video output terminal... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 140 x 95 x 48 (including protrusions) Included Accessories AC adapter, instruction manual Mass (g) About 174 Output Terminal Audio x 1, Video x 1from S$49.99Min. 5 days
- Tokyo Kikaku Hanbai Amplifier built-in karaoke speaker Sound Pro MAXYou can easily enjoy powerful karaoke at home with high quality sound quality. Karaoke services (JOYSOUND, DAM, JCOM) can be used immediately by connecting the smartphone app. Easy karaoke with various on-demand karaoke, PCs, and smartphones. Optical digital, COAXIAL, Bluetooth, USB compatible. W... Read MorePower Consumption (W) 60 Compatible profile A2DP、AVRCP、HFP、HSP Material ABS resin, MDF Mass (kg) About 4.3 Dimensions, Width W x Depth D x Height H (cm) Approximately 27.5 x 24.5 x 17 Power Supply DC20V/3.0A Supported codecs MP3、WMA、APE、WAV、FLACfrom S$559.90Min. 7 days
- Tokyo Kikaku Hanbai Karaoke trainer Hyper HyperYou can karaoke with powerful sound with echo just by connecting to mobile phones, PCs, DVD players, audio components, etc. You can easily karaoke anywhere, such as practicing karaoke at home, home parties, and banquets. Since it is also equipped with a pin jack stereo input / output terminal, it... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 170×130×35 Mass (g) 260Discontinued
- CICONIA Karaoke music microphoneEnjoy karaoke anywhere! As a microphone for hosting not only karaoke but also home parties, new year parties, and year-end parties, it is also very useful for outdoor events, cherry blossom viewing, and BBQ.Battery Capacity (mAh) 2200 Audio output 3W+3W Mass of Main Unit (g) About 380 Continuous Operating Time (hours) About 8 or less Main Unit Dimensions (mm) Approx. 72 × 255 × 72 Frequency Band (MHz) Audio: 100Hz-10000Hz Input Voltage (V) Charge: DC5 Built-in battery Lithium polymer rechargeable batteryDiscontinued
- PIF DVD / CD player with karaoke scoring functionConvenient with the karaoke scoring function! When you finish singing, the evaluation will appear along with the score. Commercially available karaoke DVD software can be used. With the dedicated DVD software, you can see the lyrics on the TV screen. Not only movie DVDs but also music CDs can be ... Read MorePower Supply AC100V(50/60Hz) Power Cable (m) 1.5 Power Consumption (W) 10 Mass (kg) 1.3 Dimensions, Width W x Depth D x Height H (mm) 320×200×36Discontinued
- YAMAZEN Rechargeable portable DVD karaoke (with two microphones) (with 7-inch LCD display)It is rechargeable and can be used outdoors (continuous use time is about 3 hours). Equipped with a 7-inch liquid crystal display. With 2 microphones. A loudspeaker can be used instead in a meeting place or a conference scene.Main Unit Dimensions, Width W x Depth D x Height H (mm) 333×270×391 AC Adapter (Rated Output) 16V/2.25A Mass (kg) 4 Power Consumption (W) 36 Rated Voltage (V) AC adapter: AC100 (50Hz / 60Hz)Discontinued