Standard Irons
Other Related Pages
- Clover Mfg Patchwork ironThe thin tip allows you to perform detailed handicraft work as if you were using your fingertips. It is also ideal for splitting sewing margins, folding up the edges of fabrics, and holding down tape. The straight part allows you to iron only the seams while floating the sole. Also, when making c... Read MoreCable Length (m) 1.5 Power Consumption (W) 80 Temperature Control Range (℃) 80~200 Power Supply AC100V (50-60Hz common use) Mass (g) Approx. 330 (including power cord) Cord Yes
- YAMAZEN Steam ironSince the hanging surface is fluorinated, the finish can be beautiful. Steam button 3 stages (dry, normal, high power). For ironing shirts and work clothes.Mass (kg) 0.8 Warranty Period 1 year from date of purchase Power Cable (m) 1.6 Water tank capacity (mL) 100 Power Consumption (W) 1000 Main Unit Dimensions, Width W x Depth D x Height H (mm) 253×106×130 Temperature Control Range (℃) 70-210 Power Input (V) AC100(50Hz/60Hz) Color Lavender Cord Yes
- IRIS OHYAMA Cordless steam ironA cordless steam iron that removes wrinkles with a cordless type high temperature steam. The hanging surface is a durable ceramic coating. It is a convincing finish with steam shot, 2-step steam, and spray function. You can remove wrinkles with a steam shot while keeping your clothes on the hanger.Power Consumption (W) 1000 necessary water (mL) 300 Power Input (V) AC100(50/60Hz) Cable Length (m) About 2 Mass (kg) Approx. 1, approx.1.4 (including stand) Cord None Type Steam, dry combined use Safety Device Thermal fuse Color White / grey Temperature Control Range (℃) [Automatic] 110-190 Method [Evaporation] Drop type Surface Treatment [Kake surface] Ceramicfrom S$67.99Min. 2 days
- IRIS OHYAMA Cordless iron with caseA cordless steam iron that removes wrinkles with high temperature steam. With a convenient case, it is easy to store and carry. The hanging surface is a durable ceramic coating. You can remove wrinkles with a steam shot while keeping your clothes on the hanger. As it is a simple temperature contr... Read MorePower Consumption (W) 1000 necessary water (mL) 180 Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.6 Mass (kg) Approx.0.7, Approx.1.5 (including stand) Color Light blue Cord None Type Steam, dry combined use Safety Device Thermal fuse Temperature Control Range (℃) [Automatic] 110-190 Method [Evaporation] Drop type Specification [How to put iron] Free standing Surface Treatment [Kake surface] Ceramicfrom S$89.99Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Men's iron cordlessStraight injection distance 90 cm, super strong shot steam. Loosen wrinkles at once. The uniquely developed vaporization chamber mechanism realizes ultra-strong shot steam with the pressure raised to the utmost limit. Strong steam quickly penetrates deep into the fabric and untangles the fibers t... Read MoreMaterial (Surface) Ceramic coating Number of Holes 12 holes for steam, 7 holes for shots Tank Capacity (mL) About 200 Steam volume (mL / min) About 5from S$85.99Min. 2 days
- IRIS OHYAMA Steam IronA steam iron that removes wrinkles with simple operability and high temperature steam. The hanging surface is a durable ceramic coating. It is a convincing finish with steam shot, 2-step steam, and spray function. Quick start-up With a minimum of 30 seconds, you can iron immediately even during b... Read MorePower Consumption (W) 1200 necessary water (mL) 210 Power Input (V) AC100(50/60Hz) Mass (kg) About 0.9 Cable Length (m) About 2 Dimensions (length L x width W x height H) (cm) About 26.7 × 11.1 × 13.2 Type Steam, dry combined use Safety Device Thermal fuse Color White / grey Cord Yes Temperature Control Range (℃) [Automatic] 110-190 Method [Evaporation] Drop type Specification [How to put iron] Free standing Surface Treatment [Kake surface] Ceramicfrom S$44.99Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Steam ironSimple steam iron with minimal superlative wasteMass (kg) 0.7 Main Unit Dimensions, Length L x Width W x Height H (mm) 237×101×124 Rating AC100V/100V-980W/50/60Hz tank capacity About 200cc Area (cm 2 ) Coated surface (ceramic coating) / 165 Display Energizing / pilot lamp Power Cable (m) Rubber cord approximately 1.8 Type Steam / dry combination Method Steam generation / drip type Included Accessories Water supply cup (about 100cc) Cord Yes Thermal Fuse [Overheating prevention device] 240 ° C
- Taichi Holdings Cordless steam iron2WAY of dry iron and steam iron. Cordless type that can be used quickly. Equipped with two functions: a shot function that can eject powerful steam and a spray function that can remove stubborn wrinkles. Fluororesin processing that is resistant to scratches is used for the hanging surface. As an ... Read MoreWarranty Period 1 year from date of purchase Power Cable (m) 1.8 Power Consumption (W) 1000 Dimensions, Width W x Depth D x Height H (mm) 102×246×122 necessary water (mL) 200 Mass (g) 565 Temperature Control Range (℃) 80~200 Power Input (V) AC100(50/60Hz) Set Contents Measuring cup Cord None Color Pinkfrom S$49.99Min. 2 days
- KOIZUMI Steam ironIt's easy to make creases and smooth out wrinkles just by pinching it. Sudden rain or long-term business trips are okay! Equipped with a steam function that finishes beautifully. Ceramic coated plate.Dimension (mm) (The surface) approximately 120 * 35 Cable Length (m) 1.6 Dimensions, Width W x Depth D x Height H (mm) 137×167×45 Power Consumption (W) 140 Mass (g) 360 Tank Capacity (mL) About 6.4 Cord Yesfrom S$44.99Min. 4 days
- Taichi Holdings Fashionable steam ironYou can remove wrinkles while hanging on a hanger with a powerful steam that has two roles, one for a dry iron and one for a steamer. The steam function cuts odors such as cigarettes and food! Two types of attachments are included, so you can adjust the fur and other fur. With a temperature contr... Read MoreTank Capacity (mL) 100 Power Consumption (W) 900 Power Input (V) AC100(50/60Hz) Power cord (cm) About 3 Mass of Main Unit (g) About 600 Method Steam generation / drip type Specification Water injection volume / 100mL Cord Yesfrom S$47.99Min. 6 days
- TWINBIRD Steam ironSteam Iron SA-4863 cleans up stubborn wrinkles with powerful steam shots. With a moderate weight of 700g, it is easy to fold slacks and pleated skirts. Since it comes with a cord, it can be used for a long time. Fluororesin processing with good slippery surface.Power Consumption (W) 1000 Power Input (V) AC100(50/60Hz) Surface Treatment ADC (ceramic coat) Power Cable (m) About 1.9 Tank Capacity (mL) About 130 Mass (g) About 740 Main Unit Dimensions (mm) Approximately 240 x 100 x 120 Included Accessories Water cup Cord Yesfrom S$59.99Min. 7 days
- YAMAZEN Cordless Steam IronSmooth and smooth! Handy iron with ceramic coat on the surface. cordless. With storage case. There are three types of steam shots: weak, strong, and power. With a convenient spray spray, you can save time and effort. Detachable water tank for easy water injection and drainage. A ceramic coat with... Read MoreMass (kg) 1.6 Power Cable (m) 1.9 Temperature Control Range (℃) 120-200 Power Consumption (W) 1200 Main Unit Dimensions, Width W x Depth D x Height H (mm) 260×165×210 Steam method 3 types (weak, strong, power) Water tank capacity (mL) 80 (rated water volume) Power Supply AC100V(50/60Hz) Temperature Control Bimetal thermostat (variable) Color Lavender Cord None Method Steam generation method: Drop type Function Steam, spray Safety Device Thermal fusefrom S$76.99Min. 2 days
- HITACHI Cordless steam ironA cordless type that does not bother the power cord. Since it is a power supply stand that rotates 360 degrees, you can place the iron in any direction you like. Cleans persistent wrinkles with 1,100W high temperature steam. The hanging surface is coated with titanium. Compact size that is easy t... Read MorePower Consumption (W) 1100 Mass (g) 810 Effective length (m) About 1.7 (code) Temperature Control Range (℃) About 100-190 Water tank capacity (mL) About 80 Dimensions, Width W x Depth D x Height H (cm) Approximately 21.2 x 10.5 x 12.3 Color Blue Type For both steam and dry Cord None Included Accessories Water injection cupfrom S$74.99Min. 2 days
- CB JAPAN mlte clothing steamer plusA must-have item for long rainy days! Introducing a clothes steamer that can remove the bacteria that cause raw dry odors! When you think it's finally dry, don't you feel that it smells like it's been dried? Removes wrinkles easily with a clothing steamer that allows you to easily &qu... Read MoreDimensions, Width W x Depth D x Height H (mm) 182 x 93 x 154 (including iron stand) Mass (g) 940from S$139.90Min. 5 days
- CB JAPAN Aluminum coat Scandinavian pattern foldable steam ironing boardA convenient foldable ironing board series with a natural Scandinavian pattern that is easy to match with your interior. A foldable ironing board that combines design and functionality to make ironing easier and more enjoyable. The secret surface fabric that quickly and beautifully finishes cloth... Read MoreMass (g) 1300 Allowable Load (kg) 3 Dimensions, Width W x Depth D x Height H (mm) 76.5×31×12 Type Folding Storage dimensions (cm) W38×D31×H6from S$38.99Min. 5 days
- CB JAPAN Aluminum coat Scandinavian pattern stand type steam ironing boardA series of ironing boards with a natural Scandinavian pattern that is easy to match with interiors. The "stand type" allows you to iron firmly in a comfortable posture. The ironing board has a wide surface that combines design and functionality to make ironing easier and more enjoyable... Read MoreAllowable Load (kg) 10 Dimensions, Width W x Depth D x Height H (mm) 114.5×33.5×26~84 Mass (g) 4500 Type Stand type Storage dimensions (cm) W130.5×D33.5×H7.5from S$76.99Min. 5 days
- CB JAPAN mlte steam ironRetro design that makes it fun to use, even if it is left alone. It is a steam iron that can be ironed with moderate weight without applying force. Easy to use. Put water in the main body, switch the "steam lever" when it warms up, and adjust the temperature according to the washing ind... Read MoreRated Voltage (V) 100(50/60Hz) Mass (g) 1150 Rated Power Consumption (W) 1200 Dimensions, Width W x Depth D x Height H (mm) 245×112×140 Tank Capacity (mL) About 150 Cable Length (m) About 2 Steam method drip typefrom S$59.99Min. 5 days
- DBK Dry IronThis dry iron "The DRY 2" is ideal for those who use a spray spray instead of steam, those who get tired of their arms with a heavy iron, handicrafts, and those who iron small parts. It weighs less than half the weight of a 600g steam iron. Since the surface area is small, it starts up ... Read MoreRated Voltage (V) 100 Outer Dimensions, Width W x Length L x Height H (mm) 113 x 247 x 105 (excluding code guard) Frequency (Hz) 50/60 Mass (g) 600 Rated Power Consumption (W) 800 Cord Yes
- 3R Solution Qurra POKETUMURI Portable Iron GrayBecause it is rechargeable, there is no power cable that gets in the way when ironing. Therefore, you can iron without worrying about the position of the outlet.Input Current (A) 3A Input Voltage (V) 5 Battery Capacity (mAh) 5200 Continuous Operating Time (minutes) About 15 Mass (g) About 315 Dimension (mm) Approximately 122 x 66 x 91 Cord Yesfrom S$149.90Min. 5 days
- T-fal steam glide lilacPowerful jet steam of up to approximately 75 g/m. Satisfactory finish and comfort with the best slip in Tefal history and powerful steam power. A corded iron that stays hot and powerful. Two layers of scratch-resistant enamel coating have been added to enhance the sliding surface. In addition, th... Read MoreVoltage (V) 100 Mass (g) 1285 Rated Power Consumption (W) 1300 Dimensions, Width W x Length L x Height H (mm) 133×305×155 Cable Length (m) 2 Thermal Fuse 240℃ Tank Capacity (mL) 280 Frequency (Hz) 50-60 Cord Yesfrom S$129.90Min. 6 days
- CB JAPAN Aluminum coat Scandinavian pattern ship shape steam ironing boardA boat-shaped ironing board series with a natural Scandinavian pattern that is easy to match with your interior. A compact boat-shaped ironing board that combines design and functionality to make ironing easier and more enjoyable. The secret surface fabric that quickly and beautifully finishes cl... Read MoreAllowable Load (kg) 10 Mass (g) 1200 Dimensions, Width W x Depth D x Height H (cm) 60×36×18 Type Funagata Storage dimensions (cm) W60×D36×H6from S$29.99Min. 5 days
- Panasonic Steam ironU-shaped round base and silver titanium coat suppress return wrinkles. The tank is a large 200mL tank, so you can apply plenty of steam. As a dry iron and steamer.Power Consumption (W) 1000 Capacity (mL) 200 Dimensions (Width x Depth x Height) (mm) 256×113×135 Mass (kg) About 1 Cable Length (m) About 1.9 Area (cm 2 ) Base surface / 180 Material Coat / silver titanium coat Number of Holes Kakehaku Steam / 29Discontinued
- Panasonic Automatic iron (dry iron)A lightweight dry iron that puts less strain on your arm. The retro-style design is fashionable, and the surface is coated with fluorine to prevent glue from sticking.Mass (kg) 0.8 Dimension (mm) 100×110×230 Power Consumption (W) 700 Color Black Specification Cloth surface is fluorinatedDiscontinued
- DBK Dry ironThis dry iron "The DRY" is ideal for those who use a spray spray instead of steam, those who get tired of their arms with a heavy iron, handicrafts, and those who iron small parts. It weighs less than half the weight of a 620g steam iron. Since the surface area is small, it starts up qu... Read MoreCable Length (m) 1.8 Rated Voltage (V) 100 Rated Frequency (Hz) 50/60 Mass of Main Unit (g) 620 Rated Power Consumption (W) 770Discontinued
- DBK Steam & dry iron[Flexible cord] The cord moves up and down according to the movement, so it does not get in the way. [Energizing lamp] You can check the ON / OFF of the heater. [Water level window] You can easily check the water level when supplying water. [Fluororesin processing] Uses an aluminum hot plate with... Read MoreMass of Main Unit (kg) 1.5 Cable Length (m) 1.8 Rated Voltage (V) 100 Tank Capacity (mL) 135 Outer Dimensions, Height H x Width W x Length L (mm) 145×125×240 Rated Frequency (Hz) 50/60 Rated Power Consumption (W) 950 Method Steam & dry combination Included Accessories Water cup Cord YesDiscontinued
- T-fal UltimateThe best jet steam power in Tefal history! Injects a large amount of powerful steam up to 140g per minute. Fine steam penetrates deep into the fibers, eliminating the root cause of stubborn wrinkles. By applying a double enamel coating to the conventional special ceramic surface, the slipperiness... Read MorePower Consumption (W) 1400 Dimension (mm) 155×320×160 Mass (g) 1700 Cable Length (m) 2 Tank Capacity (mL) 320 Cord YesDiscontinued
- T-fal Steam iron virtuo 20Jet steam that quickly loosens the cause of stubborn wrinkles Vertical steam With 38 steam holes, you can iron the steam and spray it as you want. A water stain prevention bubble that removes water stains in the one-touch spray tank.Mass (g) 950 Power Consumption (W) 1200 Cable Length (m) About 1.8 Capacity (mL) Water / 200 Dimensions, Width W x Depth D x Height H (mm) 110×260×130Discontinued
- Panasonic Steam ironPowerful application with stable steam amount and temperature. Approximately 200mL large-capacity tank keeps you powerful even when you put it together. W head base reduces ironing time. Arms are less tiring. Easy to use with center center of gravity design and round base. Full steam function. A ... Read MoreNumber of Holes (Steam) 74 Cable Length (m) 1.9 (Cord that moves 360 °) Power Consumption (W) 1400 Mass of Main Unit (kg) About 1.4 Start-up Time About 100 seconds Outer Dimensions, Width W x Length L x Height H (mm) About 120 × 270 × 150 Steam volume (mL / min) About 20 Tank Capacity (mL) Approximately 200 (integrated tank)Discontinued
- OHM ELECTRIC Steam ironThe power steam function can be used for clothes that are still hung on a hanger. Authentic steam with a large ironing surface, efficiently finishes wide areas. Smooth ironing allows smooth ironing in any direction. Self-cleaning function that removes dirt and prevents clogging, powerful steam an... Read MoreMass (g) About 980 Cable Length (m) About 2.0 Dimensions, Width W x Height H x Depth D (mm) (Approx.) 282 × 140 × 120 Generation method Steam: dripping type Rated Voltage (V) AC100 50/60Hz Specification Freestanding Temperature Control Range (℃) (Approx.) 70-200 Type For both steam and dry Area (cm 2 ) Hanging surface: about 190.5 Rated Power Consumption (W) Up to 1200 Tank Capacity (mL) Approx. 250 (up to max.)Discontinued
- T-fal Free move miniWhether it's light and compact or cordless, the appeal of Tiffal Irons, the amount of steam, remains the same. A large amount of powerful steam of up to 80g is sprayed per minute. It penetrates deep into the fibers and quickly loosens the cause of stubborn wrinkles.Water tank capacity (mL) 80 Rated Power Consumption (W) 1200 Cable Length (m) 1.5 (Cord reel)Discontinued
- Panasonic Cordless steam ironIt's easy to use without having to worry about the code. Low temperature steam is also OK! High power & affordable type. Titanium coat base. It is easy to clean because spray glue and dirt do not stick to it.Number of Holes (Steam) 7 Continuous Operating Time Up to about 150 seconds Material (Iron surface) Titanium coat Specification With iron case Power Consumption (W) 1400 Start-up Time About 105 seconds Cable Length (m) 1.6 (Cord reel) Steam volume (mL / min) About 7.5 Mass of Main Unit (kg) About 1.1 Tank Capacity (mL) 110 (cassette tank)Discontinued
- Al phax Steam ironA durable stainless steel plate is used for the hanging surface. With the vertical function, you can remove wrinkles on jackets and skirts while hanging clothes on hangers. Convenient for removing wrinkles such as curtains. Equipped with anti-calculation function and self-clean function.Cable Length (m) 1.8 Mass (g) 1000 Dimensions (Width x Depth x Height) (mm) 275×120×265 Material Polypropylene, stainless steelDiscontinued
- T-fal Ultimate Storm Power IronPowerful & overwhelming steam power. (Injects an unprecedented amount of powerful steam, up to 105g per minute, from 76 steam holes. It penetrates deep into the fibers and quickly loosens the cause of stubborn wrinkles.) / Keeps clean and sprinkles. Easy auto-clean surface! (Maintenance-free ... Read MoreMass (kg) 1.69 Power Consumption (W) 1400 Dimensions (Width x Depth x Height) (mm) 155×320×160 Capacity (mL) 350Discontinued
- Panasonic Cordless steam ironWith a rise time of about 60 seconds, the frustration of waiting time is reduced. Even if you move it backwards, it won't wrinkle easily, so you don't have to change hands. Prevents water leakage while using steam. No need to energize and dry after use "Water leak stopper"Number of Outlets 1 Mass (kg) 1 Cable Length (m) 1.6 Dimensions, Width W x Depth D x Height H (cm) 11×22.6×13 Power Consumption (W) 1400 Color Pink Specification Power switch: ExistenceDiscontinued
- T-fal Steam Iron Premagride 253040g of jet steam per minute to quickly loosen the cause of stubborn wrinkles! A special ceramic surface that allows you to feel the slipperiness! A spout with a lid that does not have to worry about water leakage.Mass (g) 1200 Power Consumption (W) 1200 Dimensions, Width W x Depth D x Height H (mm) 127×290×150 Cable Length (m) 2 Color Green Capacity (mL) Water / 270Discontinued
- Al phax Steam ironSince steam can be released while the main body is upright, it is also convenient for removing wrinkles while hanging on a hanger. Also equipped with an anti-calculation function that removes the calcification component of water.Cable Length (m) 1.8 Mass (g) 1000 Dimensions (Width x Depth x Height) (mm) 275×120×145 Material Polypropylene, stainless steelDiscontinued
- T-fal Iron Super GlideA powerful jet steam that loosens stubborn wrinkles at once! A large amount of powerful steam of up to 55g is sprayed per minute from 64 steam holes. It penetrates deep into the fibers and quickly loosens the cause of stubborn wrinkles. Two clean features! Self-cleaning of internal dirt. Adsorbs ... Read MorePower Supply 100V 50/60Hz Rated Power Consumption (W) 1200 Main Unit Dimensions, Width W x Depth D x Height H (mm) 120×290×150 Mass of Main Unit (g) 1250 Capacity (mL) 270 Cable Length (m) About 2Discontinued
- T-fal Steam Iron Aqua Speed 5336Jet steam trigger with high operation Further power-up! Jet steam vertical steam of 90g per minute Water injection port automatic stop Safety function Two clean functions that are always clean and easy to maintain Descaling and water stain preventionDimensions, Width W x Depth D x Height H (mm) 130×311×155 Mass (g) 1400 Power Consumption (W) 1400 Cable Length (m) 2 Color Green Capacity (mL) Water / 280Discontinued
- T-fal Access steamEasily refresh with powerful continuous steam before going out! Use powerful continuous steam to quickly smooth out wrinkles! Demonstrates a high sterilization effect of 99% or more for sterilizing clothes! It is also effective for finishing baby clothes and selected clothes. It is also effective... Read MoreFunction Disinfection, steam lamp, door hook Start-up Time 45 seconds Water tank capacity (mL) 185 Material (Steam head) Metal Steam volume (mL / min) (Normal steam) Max 23 Continuous Operating Time (minutes) 18 Cable Length (m) 3 Included Accessories Head cover, brush, door hook Rated Power Consumption (W) 1200Discontinued
- Panasonic Cordless steam ironIt's easy to use without having to worry about the code. Affordable type that can be easily cared for with steam shots. Reduces waiting time frustration. Reach the set temperature in about 50 seconds with high power 1400W. Comes with an ironing case that can be stored quickly.Material (Iron side) Silver titanium coat Number of Holes (Steam) 9 Cable Length (m) 1.5 (Cord reel) Power Consumption (W) 1400 Mass of Main Unit (kg) About 0.9 Steam volume (mL / min) About 5 Start-up Time About 50 seconds Tank Capacity (mL) Approximately 80 (cassette tank) Continuous Operating Time Up to about 120 seconds Specification With iron caseDiscontinued