Futon Dryers
Other Related Pages
- YAMAZEN Futon Dryer with Shoe Drying AttachmentMeasures against pollen and PM2.5. Measures against humidity in the rainy season and autumn rain. Great for winter when the temperature is low. With a tick countermeasure function that is worrisome all year round. Dry regardless of materials such as wool, feathers and cotton. Dry shoes such as we... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 305×140×245 Mass (kg) 2.7 Power Input (V) AC100(50/60Hz) Cable Length (m) 1.8 Power Consumption (W) 500from S$139.90Min. 2 days
- Panasonic Futon dryer[Equipped with Nanoe] Powerful deodorization of pillow odors that are worrisome with Nanoe + warm air [Easy setting] No assembly required. Just insert it in the futon. [Long hose] The length of the hose is about 20% UP (about 100 cm) compared to the conventional hose, and it corresponds to variou... Read Moretimer 2 hours (microcomputer type) Mass (kg) About 3.3 Voltage (V) 100 Heater PTC ceramic heater Power Consumption, at 50/60Hz (W) 445/460 Body dimensions (width W x height H x depth D) (mm) 300×398×140 Specification Equipped with nano-e Color Champagne Gold Power Cable (m) 1.9from S$379.90Min. 7 days
- Panasonic Futon dryer[Easy setting] No need to assemble. Just insert it in the futon. [Long hose] The length of the hose is about 20% UP (about 100 cm) compared to the conventional hose, and it corresponds to various bed heights. [Equipped with warming mode] Because it was 5 minutes at my feet. Easy warmth in winter ... Read MoreMass (kg) About 3.2 timer 2 hours (microcomputer type) Color light brown Heater PTC ceramic heater Power Consumption, at 50/60Hz (W) 445/460 Body dimensions (width W x height H x depth D) (mm) 300×398×140 Power Cable (m) 1.9 Voltage (V) 100from S$299.90Min. 7 days
- YAMAZEN Duvet dryer mat not required for down / woolFor feathers and wool. Uses a three-dimensional nozzle that does not require a mat. Speed drying with three-dimensional warm air. Supports vertical and horizontal use. Can be stored compactly. Equipped with summer and winter courses. As a futon dryer, futon dryer, futon dryer, futon dryer, shoe d... Read Moretimer Electric timer 120 minutes Dimensions, Width W x Depth D x Height H (cm) 24.5×18×31.5 Mass (kg) 2.9 Power Consumption (W) 525/550 Power Supply AC100V(50/60Hz) Cable Length (m) 1.8from S$139.90Min. 2 days
- TWINBIRD Just a futon dryerA futon dryer is a must-have item when you cannot dry your futon outside due to pollen, allergy countermeasures, and scenery. The instant heat ceramic heater blows warm air immediately. Since it is an air mattress type, just insert the hose into the futon. Since it can be placed vertically or hor... Read MoreThermal Fuse 113℃ Timer Setting Time 120 minutes Power Cable (m) 2 Mass (kg) 2.8 Dimension (mm) 355×140×290 Rated Power Consumption (W) 550 Power Input (V) AC100(50/60Hz) Heater PTC heater Color Whitefrom S$169.90Min. 2 days
- HITACHI Futon dryerThe V-shaped "Futon Drying Attachment" spreads warm air everywhere. All-in-one storage that fits all in a compact body. Great success in the rain and pollen season!Outer Dimensions, Width W x Depth D x Height H (mm) 200×164×273 Rated Voltage (V) AC100(50/60Hz) Specification Intake filter: Allele catcher filter Power Consumption (W) Up to 420 Color light brownfrom S$229.90Min. 5 days
- IRIS OHYAMA pillow drying bagA pillow drying bag that can be easily dried by simply putting it in the bag and setting the futon dryer. In addition to pillows, it can also be used for stuffed animals, cushions, and other fabric products in your room. Compatible with all series of Kararie.Material 100% polyester Applicable Dimensions (mm) 680×480 Mass (g) 78 Dimension (mm) About 970 x 600 Heat Resistance Temperature (℃) over 70from S$29.99Min. 4 days
- YAMAZEN Bed Warmer Futon Dryer with TimerDry two futons at the same time! Equipped with a powerful sliding W nozzle! Futon dryer With timer. No mat required, clothes drying / shoe drying, mite pollen / PM2.5 moisture countermeasures. Active in all seasons. Spring: For pollen measures, Summer: Moisture is dry, Autumn: Autumn Even when i... Read MorePower Cable (m) 1.9 Main Unit Dimensions, Width W x Depth D x Height H (mm) 190×255×370 Mass (kg) 2.5 Power Consumption (W) 760 Power Supply AC100V(50/60Hz) Included Accessories Shoes drying attachment x 2 Color Whitefrom S$169.90Min. 2 days
- BRUNO multi futon dryerNo need for a mat, just insert the retractable nozzle into the futon to warm every corner of the futon. In addition to warming the futon and preventing dust mites, it can also be used for drying clothes, drying shoes (with a special attachment), and heating. Space-saving because it can be stored ... Read MoreDimensions, Width W x Depth D x Height H (mm) 360×115×225 Rated Power Consumption (W) 500 Power Input (V) AC100 Mass (g) About 1400 Power Cable (m) About 2 Color Ivory Material Polypropylene / ABS resin Included Accessories Shoes drying attachmentfrom S$199.90Min. 6 days
- IRIS OHYAMA Futon dryer twin nozzleA twin-nozzle futon dryer Kararie that can dry and warm two sets of futon at the same time. The twin nozzles warm a wider area, so when using one pair, the chest and feet will be warmed and dried more quickly. The handle has a wood grain look, and the flat operation buttons make it a simpler desi... Read MoreWarranty Period 1 year from date of purchase Cable Length (m) 1.9 Mass (g) 2400 Power Consumption (W) 760 Material ABS resin, polypropylene Power Supply Voltage (V) AC100 (50 / 60Hz shared) Dimension (mm) About 166 x 196 x 320 Included Accessories Shoes drying attachment x 2 Color Whitefrom S$259.90Min. 4 days
- IRIS OHYAMA Tick repellent futon drying bagFuton dryer Kararie High Power Twin Nozzle FK-WH1 exclusive tick repellent futon drying bag sold separately. The futon is wrapped in a bag to create an airtight space, and the entire futon is exposed to high-temperature air of 50°C or higher to repel mites. After exterminating mites, use a futon ... Read MoreMass (g) 191 Dimension (mm) About 1100 x 700 x 350 Applicable Dimensions (mm) Futon: 150 x 210 single futon size Material Polyester Heat Resistance Temperature (℃) over 70from S$74.99Min. 4 days
- YAMAZEN Anti-condensation Futon dryer attachmentJust connect it to your futon dryer and dry the damp curtains with warm air. Compatible with each company's futon dryer, with connection cover. Assembled type that can be stored compactly even in the off-season. The slim depth of 5 cm makes it inconspicuous even when installed. Dry the curtai... Read MoreMass (kg) 0.34 Cover Dimension (mm) Width 335 x length 495 x height 15 Dimensions, Width W x Depth D x Height H (mm) 1545×50×50from S$37.99Min. 7 days
- HITACHI Futon dryerThe long nozzle of the attachment warms up more quickly and powerfully. Achieves speed drying with a V-shaped [Futon drying attachment]. Both sides of the mattress can be dried. Care for your futon all year round (tick countermeasure course). It fits neatly into the interior.Rated Voltage (V) AC100(50/60Hz) Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 283 x 217 x 338 Power Consumption (W) Up to 680from S$299.90Min. 5 days
- IRIS OHYAMA Futon Dryer Karalie Twin NozzleA twin-nozzle futon dryer Kararie that can dry and warm two sets of futons at the same time. The twin nozzles warm up a wider area, so when using as a set, the chest and feet warm up faster and dry. The mattress can also be dried by placing the nozzle from the bed. By raising the flap of the thre... Read MorePower Consumption (W) 760 timer 15.30.45.60.75.90.120.180 (min) Color Pearl white Dimensions, Width W x Depth D x Height H (mm) 168×195×360 Mass (kg) 2.2 Power Supply AC100(50/60Hz) Included Accessories Two shoe drying nozzles Cable Length (m) 1.9Discontinued
- IRIS OHYAMA Futon dryer calarietimer 15.30.45.60.75.90.120.180 minutes Dimensions, Width W x Depth D x Height H (mm) 160×140×360 Mass (g) 1800 Cable Length (m) 2 Power Consumption (W) 560Discontinued
- Nakasa Futon dryer with 3D airbagThe 3D airbag inflates to create a space between the mattress and the comforter, and convection warm air to dry it thoroughly. Of course, you can dry it just by inserting a hose into the futon without using an airbag. Useful in the cold season. 5 or 30 minutes warming course.Dimension (mm) 330×151×330 Air Volume (m3/min) About 1 Material Body: PP / ABS, 3D airbag: NylonDiscontinued
- IRIS OHYAMA 273121 Futon dryer calarieA mat-free futon dryer that can be used simply by inserting a hose into the futon. It is a compact size but powerful warm air futon dryer. It is comfortable to use all year round in various modes. For futon drying.Trusco Part No. 120-2349 Specification No mat required Material ABS resin, polypropyleneDiscontinued
- HITACHI Futon dryerClean, all-in-one storage, clean, lightweight, and easy-to-carry compact type [Futon Drying Attachment] that dries and warms every corner. All-in-one storage makes it stylish even if you put it in your room. It's always clean because it doesn't get dusty! Easy storage of attachments makes... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 144×232×313 Rated Voltage (V) AC100(50/60Hz) Specification Intake filter: Allele catcher filter Color Pearl white Power Consumption (W) Up to 420Discontinued
- YAMAZEN Futon dryer120 minutes each for summer course and winter course, with tick extermination function. It can also be hung on a hanger to dry small clothes. With shoe drying attachment.Dimension (mm) (Air mat) 1800 × 800 Mass (kg) 2.5 Dimensions (Width x Depth x Height) (mm) 260×160×310 Power Consumption (W) 500Discontinued
- IRIS OHYAMA Futon dryer KararieDrying habit with a 10-second set. A mat-free futon dryer Kararie that can be used simply by inserting a hose into the futon. It warms up quickly and is powerful anyway. After 20 minutes, it will warm up to your feet. It is comfortable to use all year round in various modes (* winter, summer, fut... Read MorePower Input (V) 100 (50 / 60Hz shared) Dimensions (Width x Depth x Height) (mm) 160×125×360 Cable Length (m) 2 Power Consumption (W) 500Discontinued