Air Purifiers
An air purifier is an electrical appliance that is used to remove dust, pollen, PM2.5, house dust, etc. contained in the room air and to deodorize room and tobacco odors. Air in the room is sucked into the air purifier, impurities are removed by passing the air through the built-in filter, and the room air is circulated with a fan to keep the room air clean. Select the equipment to use depending on the size and purpose of the room. Some air purifiers have a humidifying and dehumidifying function.
Other Related Pages
- Panasonic Panasonic Humidifier detergent FE-Z40HVSince it contains 400 mL, it can be used 10 times when about 40 mL is used at a time.
- Panasonic Panasonic / humidification filter / FE-ZEE10Replacement humidifier filter for Panasonic humidifiers FE-KXF15, KFE10, FE-KFE15.Recommended Timing to Replace 10 years (about 120 months)
- SHARP Disposable prefilter"Disposable pre-filter" that can be easily pasted and peeled offDimensions, Height x Width (mm) 455×255 Recommended Timing to Replace About 1 month
- SHARP Disposable prefilter for humidified air purifierStick it on the back panel, and if it gets dirty, easily peel it off and replace it. It is useful as a countermeasure against troublesome stains such as pet hair and cigarette tar.Suitable Model KI-LS40
- TOYOTOMI Air cleanerFirmly catches dirt in the air such as PM2.5, yellow sand, pollen, and dust. Anti-virus filter suppresses virus 99.9%. Catch 97% or more of 0.3 μm to 2.5 μm size particles with a quasi-HEPA filter. The washable filter can be washed and used repeatedly, so it does not need to be replaced for about... Read MorePower Cable (m) 2 Mass (kg) 3.4 Power Consumption, at 50/60Hz (W) Strong: 30/35 weak: 18/18from S$239.90Min. 2 days
- Panasonic Hypochlorous acid space sterilization deodorizer DiainoIt is a device that sterilizes and deodorizes by impregnating a sterilization filter with hypochlorous acid (electrolyzed water) generated in the main body and passing dirty air through it by a "gas-liquid contact method". The compact type F-JML30-W is smaller than the standard type (F-... Read Moredeodorizing function ○from S$2,399.00Min. 4 days
- AMANO Amano Dust Collector FilterStandard filter for small dust collector VF-5N. For general powder. VF-5N Used per unit (1 unit). For ensuring the air permeability of the dust collector VNA filter.Suitable Model VF-5N (1), VF-5NA (1) Material Polyester spunbond Included Accessories Packing Dimensions, Vertical x Horizontal x Depth (mm) 375×370×99 Mass (kg) 1 Trusco Part No. 756-2667from S$149.90Min. 2 days
- AMANO Amano filter for dust collectorStandard filter for dust collector VNA. For general powder. For general powder.Trusco Part No. 756-2713 Material cotton Included Accessories Packing, metal frame Mass (kg) 3.2 Dimensions, Vertical x Horizontal x Depth (mm) 255×515×500from S$269.90Min. 2 days
- ELPA (Asahi Electric) General Purpose Air Purifier FilterCatch air dirt firmly! The sponge structure that surrounds it fits perfectly! * Be sure to stop the air purifier when installing or removing. * This product cannot be washed and reused.Type For replacement Filter High performance filter
- IRIS OHYAMA Dehumidifier with air purification function Activated carbon filterfrom S$69.99Min. 2 days
- TWINBIRD Air purifier Fundifine HepaUses a high-performance HEPA filter. Removes 99.97% of 0.3 micron house dust. Comes with a deodorizing filter to remove annoying odors. Air volume can be switched in 3 stages. In "quiet" mode at bedtime. With a 3-hour timer. Easy filter replacement with large front panel.Power Cable (m) 2 Mass (kg) 4 (including accessories) Dimension (mm) 410×140×430 Rated Voltage (V) AC100(50/60Hz) Installation Posture For indoor use only Dust Collection System Mechanical (filter type) Timer Setting Time Operating time 180 minutes Color White pm2.5 filtration ○ humidification function ○ timer function ○ deodorizing function ○from S$129.90Min. 2 days
- HITACHI Humidification filter* This product is not a "medical device". It does not create a sterile condition and is not intended to prevent infection. * Toxic substances (carbon monoxide, etc.) of cigarettes cannot be removed. * It may not be possible to completely remove the odor that continues to be generated.
- Panasonic Hypochlorous acid Spatial disinfection deodorizer GiainoIt sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read MorePower Cable (m) 1.8 Included Accessories 1000 salt tablets included Mass (kg) 17 Dimensions (H x W x D) (mm) 710×505×307 Power Input (V) AC100V 50/60Hz Power Consumption (W) Strong / 42, Medium / 26, Weak / 17 Applicable Floor Area ~ 66m 2 (~ 40 tatami) deodorizing function ○from S$3,499.00Min. 7 days
- AMANO Amano filter for dust collectorStandard filter for pulse jet dust collector PiE. For general powder.Material Polyester spunbond Included Accessories Packing Mass (kg) 1.5 Trusco Part No. 756-2624 Dimensions, Vertical x Horizontal x Depth (mm) Φ220×500from S$229.90Min. 3 days
- SHARP Replacement dust collection filter for FU-M1000-W (2 sheets)Suitable Model FU-M1000-W Mass (g) 760 Trusco Part No. 495-8632from S$179.90Min. 2 days
- HITACHI Dust collection filter* This product is not a "medical device". It does not create a sterile condition and is not intended to prevent infection. * Toxic substances (carbon monoxide, etc.) of cigarettes cannot be removed. * It may not be possible to completely remove the odor that continues to be generated.Suitable Model EP-MVG90/EP-MVG70from S$69.99Min. 2 days
- AMANO Amano filter for dust collectorStandard filter for industrial vacuum cleaner V-2Σ / 3Σ. For general powder. Use (1) per unit. For general powder.Included Accessories Packing Material Polyester spunbondfrom S$199.90Min. 2 days
- TOPLAND Desktop Air Purifier USB Personal Air Cleaner HEPA Filter InstalledEquipped with a high-performance HEPA filter, it catches pollen, house dust, tobacco, and PM2.5 by about 99.97% or more. Quiet and energy-saving design! Estimated electricity bill: Approximately 6 yen per month (when used for approximately 8 hours a day). The compact design allows it to be instal... Read MoreCable Length (m) 1 Mass (g) 145 Main Unit Dimensions, Width W x Depth D x Height H (mm) 65×83×54 Applicable Floor Area About 0.6 tatami mat (1 square meter) Warranty Period One year from date of purchase Power Input (V) USB deodorizing function ○ pollen mode ○ pm2.5 filtration ○
- SHARP Ceiling-mounted ion generator"Akari" is added to Plasmacluster. E26 base shape for disinfecting and deodorizing the toilet for 24 hours. No construction required. It's the same method as attaching a light bulb to a socket, so it's easy to attach. Equipped with a motion sensor, automatic operation switchingPower Input (V) AC adapter (100V 50Hz / 60Hz) Applicable Floor Area About 1 tatami mat Mass (g) Approx. 440 (including AC adapter) Socket Type E26 Included Accessories Unit cleaning brush deodorizing function ○from S$269.90Min. 2 days
- AMANO Amano filter for dust collectorThis is a standard filter for the IS-15 dust collector with a built-in swirl flow type separator. For general powder. IS-15 Used per unit (1 unit). For fine powder with a particle size of 10 μm or less.Dimensions, Vertical x Horizontal x Depth (mm) Φ348×427 Suitable Model IS-15 (1 piece) Mass (kg) 2.7 Material Polyester spunbond Included Accessories Packing Trusco Part No. 756-2683from S$269.90Min. 3 days
- SHARP IG-251YA replacement ion generation unitTrusco Part No. 496-1731 Suitable Model IG-251YAfrom S$199.90Min. 2 days
- SHARP Replacement deodorizing filter (for ammonia odor)* Replacement time varies depending on the usage environment and installation location.Recommended Timing to Replace About 2 yearsfrom S$89.99Min. 2 days
- KALTECH Sterilization deodorizerKaltech photocatalyst technology strongly decomposes viruses and bacteria. "Noiseless design" that fits into various scenesPower Consumption (W) 40 (strong), 35 (weak), 33 (quiet) Outer dimensions, Width W x Height H x Depth D (mm) 440×435×83 Rated Input Voltage (V) AC100(50/60Hz) standby power consumption (W) About 0.7 Mass (kg) About 3 Rated Output Voltage (V) DC24 Sensor Odor Deodorization Type Photocatalytic filter Mode Strong/weak/quietfrom S$889.90Min. 2 days
- AMANO Amano filter for dust collectorIt is a reinforcing material for the filter for the dust collector VNA. Use 10 pieces per VNA-15, 20 pieces per VNA-30, 30 pieces per VNA-45, and 40 pieces per VNA-60.Mass (kg) 0.1 Dimensions, Vertical x Horizontal x Depth (mm) 410×520×0.8 Included Accessories ー Trusco Part No. 756-2705 Material polystyrenefrom S$8.89Min. 2 days
- SHARP Deodorizing filter for FU-M1000-W (2 sheets)Dimension (mm) 41×33×10 Trusco Part No. 495-8624 Mass of Main Unit (g) 940 Suitable Model FU-M1000-Wfrom S$139.90Min. 2 days
- Panasonic Hypochlorous acid Spatial disinfection deodorizer GiainoIt sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read MorePower Cable (m) 1.8 Included Accessories 1000 salt tablets included Mass (kg) 17 Dimensions (H x W x D) (mm) 730×510×307 Power Input (V) AC100V 50/60Hz Power Consumption (W) Strong / 77, Medium / 37, Weak / 19 Applicable Floor Area ~ 92m 2 (~ 56 tatami) deodorizing function ○from S$4,399.00Min. 6 days
- Blueair 600 series + dust filter600 series dust filter. Removes various fine particles in the air such as dust and pollen. If the filter becomes dirty, the performance of the air purifier will be significantly reduced. Regular filter replacement is required to maintain high cleaning performance for a long time. With Blue Air, n... Read MoreSet Contents 3 filters Suitable Model 690i / 680i / 605 / 650E Estimated filter replacement About 6 monthsfrom S$159.90Min. 2 days
- Blueair 400 series + dust filter400 series dust filter. Removes various fine particles in the air such as dust and pollen. If the filter becomes dirty, the performance of the air purifier will be significantly reduced. Regular filter replacement is required to maintain high cleaning performance for a long time. With Blue Air, n... Read MoreEstimated filter replacement About 6 months Suitable Model 490i / 480i / 405 / 450E
- SHARP Stand for shelves for FU-M1000-WTrusco Part No. 495-8641 Mass (g) 500 Suitable Model FU-M1000-W Color Whitefrom S$74.99Min. 2 days
- cado Dehumidifier ROOT 7100timer 1H/4H/8H Tank Capacity (L) 3.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 327 x 207 x 682 (including protrusions) Dehumidification method Compressor method Specification Replacement liquid: PG-L800 / PG-L2300 Sensor Temperature sensor / humidity sensor Dehumidifying Capacity [60Hz] 7.5L / day, [50Hz] 6.5L / day dehumidification function ○from S$599.90Min. 6 days
- SHARP Stand for shelving for FU-MK500-WTrusco Part No. 495-8683 Mass (g) 500 Suitable Model FU-MK500-W Color Whitefrom S$74.99Min. 2 days