Air Purifiers
Other Related Pages
- TOYOTOMI Air cleanerFirmly catches dirt in the air such as PM2.5, yellow sand, pollen, and dust. Anti-virus filter suppresses virus 99.9%. Catch 97% or more of 0.3 μm to 2.5 μm size particles with a quasi-HEPA filter. The washable filter can be washed and used repeatedly, so it does not need to be replaced for about... Read MorePower Cable (m) 2 Mass (kg) 3.4 Power Consumption, at 50/60Hz (W) Strong: 30/35 weak: 18/18from S$239.90Min. 2 days
- TWINBIRD Air purifier Fundifine HepaUses a high-performance HEPA filter. Removes 99.97% of 0.3 micron house dust. Comes with a deodorizing filter to remove annoying odors. Air volume can be switched in 3 stages. In "quiet" mode at bedtime. With a 3-hour timer. Easy filter replacement with large front panel.Power Cable (m) 2 Mass (kg) 4 (including accessories) Dimension (mm) 410×140×430 Rated Voltage (V) AC100(50/60Hz) Installation Posture For indoor use only Dust Collection System Mechanical (filter type) Timer Setting Time Operating time 180 minutes Color White pm2.5 filtration ○ humidification function ○ timer function ○ deodorizing function ○from S$129.90Min. 2 days
- TOPLAND Desktop Air Purifier USB Personal Air Cleaner HEPA Filter InstalledEquipped with a high-performance HEPA filter, it catches pollen, house dust, tobacco, and PM2.5 by about 99.97% or more. Quiet and energy-saving design! Estimated electricity bill: Approximately 6 yen per month (when used for approximately 8 hours a day). The compact design allows it to be instal... Read MoreCable Length (m) 1 Mass (g) 145 Main Unit Dimensions, Width W x Depth D x Height H (mm) 65×83×54 Applicable Floor Area About 0.6 tatami mat (1 square meter) Warranty Period One year from date of purchase Power Input (V) USB deodorizing function ○ pollen mode ○ pm2.5 filtration ○
- SHARP Ceiling-mounted ion generator"Akari" is added to Plasmacluster. E26 base shape for disinfecting and deodorizing the toilet for 24 hours. No construction required. It's the same method as attaching a light bulb to a socket, so it's easy to attach. Equipped with a motion sensor, automatic operation switchingPower Input (V) AC adapter (100V 50Hz / 60Hz) Applicable Floor Area About 1 tatami mat Mass (g) Approx. 440 (including AC adapter) Socket Type E26 Included Accessories Unit cleaning brush deodorizing function ○from S$269.90Min. 2 days
- cado Dehumidifier ROOT 7100timer 1H/4H/8H Tank Capacity (L) 3.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 327 x 207 x 682 (including protrusions) Dehumidification method Compressor method Specification Replacement liquid: PG-L800 / PG-L2300 Sensor Temperature sensor / humidity sensor Dehumidifying Capacity [60Hz] 7.5L / day, [50Hz] 6.5L / day dehumidification function ○from S$599.90Min. 6 days
- HITACHI Air cleanerWide dust collection from both sides of the back! Wide speed dust collection cleans the air in 11 minutes with 8 tatami mats. Not only pollen, but also PM2.5, floating virus, floating recently, and odor are collected firmly. Uses tempered glass, front panel, and touch panel operation unit. It als... Read MoreMaximum humidification (mL / h) (Turbo air volume) Approx. 600 Mass (kg) 11.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 360×254×669 Tank Capacity (L) About 2.5 Function Off timer (2/4 hours), glass panel Conform to PM2.5 Color Pearl white Type Place floor Operation Mode Pollen and deodorization Humidification method Vaporization type pm2.5 filtration ○ deodorizing function ○ pollen mode ○ humidification function ○from S$749.90Min. 33 days
- Three-up Automotive / USB compatible + air cleaner "Shine"The in-vehicle metal air purifier "Shine" has an impressive metal design with an alumide finish that gives off a cool shine. The high-quality texture unique to aluminum and its outstanding brilliance create an adult atmosphere that is particular about the interior. Cleanly cleans and de... Read MoreMass (g) 110 Diameter x height (cm) 6.5×11 Material Aluminum, ABS, PP Power Input (V) DC12V (cigar socket), USB Tank Capacity (mL) Up to 140 Continuous Operating Time (hours) Up to 8 deodorizing function ○from S$38.99Min. 6 days
- IRIS OHYAMA Dehumidifier with air cleaner 16L dust collection filterThis is a replacement filter for "Iris Ohyama Dehumidifier with Air Purification Function IJCP-J160 / KDCP-J16H".Mass (g) 210 Dimensions, Width W x Depth D x Height H (mm) 282×32×266 Suitable Models IJCP-J160 Material Polypropylene, polyester Color White pollen mode ○ pm2.5 filtration ○ deodorizing function ○from S$95.99Min. 2 days
- cado Air purifier AP-C320IPower Input (V) 100~240V(50-60Hz) Dimensions, Diameter x Height H (Φmm x mm) 242 x 652 (including protrusions) Applicable Floor Area 26 tatami mats Maximum Airflow (m3/min) 360 Mass (kg) 6.4 (including filters) Operation Sound (dB) Min: 30 (weak) / Max: 60 (rapid) Rated Power Consumption (W) Minimum: 6 (weak) / Maximum: 33 (rapid) Direction Suction: all around the lower side supply direction Upper surface deodorizing function ○ Applicable Area (m2) ~42from S$789.90Min. 6 days
- Rex Industries MC Ozonizer MC-985SIt is environmentally harmless because it does not require chemicals. It consumes less power and is economical. Easy to install and easy to maintain. For the rotting odor of water-soluble cutting fluid in machine tools.Air Discharge Volume (L/min) 13(0.01MPa) Dimension (mm) 155×260×160 Power Consumption, at 50/60Hz (W) 19/18 Mass (kg) 3.2 Trusco Part No. 423-7722 Ozone Generating Amount High 80mg / h, low 30mg / h deodorizing function ○from S$1,499.00Min. 32 days
- HITACHI Air cleanerA high-performance filter firmly collects floating mold and odors. Suction in 4 directions, up, down, left and right. Moreover, powerful humidification and gentle driving sound. * This product is not a "medical device". It does not create a sterile condition and is not intended to preve... Read MoreMaximum humidification (mL / h) (Turbo air volume) Approx. 670 Mass (kg) 10 Function 4-way suction with remote control Main Unit Dimensions, Width W x Depth D x Height H (mm) 430×273×584 Tank Capacity (L) About 2.5 Conform to PM2.5 Type Place floor Humidification method Vaporization type Color White deodorizing function ○ humidification function ○from S$589.90Min. 63 days
- ESCO AC100V / 40W / 8 tatami air purifierAir volume 3 step adjustment Acquired by AHAM (Association of Home Appliance Appliances) 99.97% of fine particles of 0.3 micron such as allergens, dust, mite droppings and mortality, mold spores, etc. are collected. Antibacterial treatment controls the growth of bacteria and mold.Applicable Floor Area 14.6m 2 (8.8 tatami) or less Dimension (mm) 185×220×700 Mass (kg) 4.2 Esco Part No. EA763AD-81 Power Consumption, at 50/60Hz (W) Strong: 40, Medium: 30, Weak: 27 pm2.5 filtration ○ deodorizing function ○from S$439.90Min. 6 days
- HITACHI Air cleanerA compact model with a remote control that is perfect for a private room or the second unit. * Toxic substances (carbon monoxide, etc.) of cigarettes cannot be removed. * It may not be possible to completely remove the odor that continues to be generated.Applicable Area (m2) 25 (~ 15 tatami mats) Mass (kg) 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 400×133×424 Function 6-way suction with remote control Operation Mode Air purification, deodorization, Hikaeme Conform to PM2.5 Type Tabletop Color White deodorizing function ○ timer function ○from S$229.90Min. 63 days
- Toshiba Lighting & Technology Indoor air sterilizerThe air in the room is taken in from the air intake at the bottom, and the air sterilized by the U V - C lamp is blown out from the top. When operating in a room of 80m 3 for 2 hours, the sterilization rate is 98% or more. (80m 3 = Approximately 20 tatami mats (32m 2 ) assuming a room height of... Read MoreProcessing air volume (m 3 / h) (Maximum) 550 Wavelength (nm) (UV-C)253.7 Mass (kg) 12.3 Power Consumption (W) 128 Dimension (mm) 360×360×790 Operating Temperature Range (℃) 5~40 Life of Lamp 9000 hours Input Voltage (V) AC100(50/60Hz) Applicable Floor Area About 20 tatami Lamp Philips TUV PL-L 18W × 4 book Color Whitefrom S$1,999.00Min. 8 days
- Midorikawa Chemical Industry Air Success SWith an amazing deodorant mechanism, it strongly decomposes unpleasant odors! Equipped with "MRD technology", it effectively generates a large amount of ionic wind and low-concentration odor. Deodorizes the smell of cigarettes around the kitchen.Dimensions, Width W x Height H x Depth D (mm) 173×105×43from S$499.90Min. 33 days
- YOHO Electronics UV LED Space Purifier KOROSUKE MiniHigh-density photocatalyst and UV LED quickly decompose bacteria and viruses as well as odors. With the size of a palm, you can easily disinfect the space at home, at work, in shops, or anywhere. Easy USB connection. Perfect around your PC desk! * The antiviral effect of this product does not gua... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 100×83×100 Mass (g) 395 Battery operating time Approximately 15 hours (at 10000mA / h) Rated input DC5V Included Accessories USB (Type + C) cablefrom S$389.90Min. 5 days
- brother (Brother Industries) Small air purifier for personal spaceA small air purifier with a new concept of "sucking droplets", it quickly sucks micro-sprays floating in the air and quickly purifies it in a clean environment with powerful suction from the front, back, and top surfaces. In various scenes such as conference rooms, face-to-face cash reg... Read MoreDust Collection Performance 0.37m 3 / min Air Volume (m3/min) 0.45 (high power) Applicable Floor Area 1.7 tatami mats Operating Humidity (%) 20-80 (no condensation) Outer Dimensions, Width W x Depth D x Height H (mm) 300×74×99 Clean time (min) 37/5m3 Operation Sound (dB) 43/35 (High Power / Normal) Frequency (Hz) 50/60 Mass of Main Unit (g) 550 Operating Temperature (℃) 5~35 Power Consumption (W) 8/5 (High power / Normal) Material ABS Power Input (V) AC100 Color Black deodorizing function ○from S$239.90Min. 2 days
- KING JIM HEPA filter for droplet catcherOuter Dimensions, Width W x Depth D x Height H (mm) About 210 x 63 x 64 Mass (g) About 25 Color Whitefrom S$29.99Min. 5 days
- HITACHI Air cleanerCatch various air stains, pollen, and odors. Operability and electricity bills are also taken into consideration.Clean time (min) 18 (8 tatami mats) Mass (kg) 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 400×133×424 Dust Collection Efficiency (%) 99.5 or more Operation Mode Air purification, deodorization, Hikaeme Sensor Smell sensor Color White Applicable Floor Area ~ 15 tatami mats (25m 2 )from S$199.90Min. 5 days
- bitstrong Air purifier with aromatherapy functionTop-class minimum removal particles and removal rate, clean air delivery rate (CADR). Achieves excellent air purification with double pre-filter, HEPA filter, activated carbon filter, photocatalytic filter, and UV light. Since the filter has an integrated unit structure, one-touch replacement is ... Read MoreRated Voltage (V) 100 Mass (kg) 2.5 Applicable Floor Area 20~40m2 Outer Dimensions, Width W x Depth D x Height H (mm) 215×215×350 Rated Output (W) 25 Model Number BS-AIR-LYL-KQXDJ-07 Color Whitefrom S$389.90Min. 5 days
- EDISON Steam Refresher Easily refresh your clothes at homeClothes care appliances that allow you to easily refresh your clothes at home. The hanging type makes it easy to install and move. Wrinkles can be smoothed, sterilized, and deodorized just by setting clothes. Although it has a large capacity that can handle even coats, it can be folded and stored... Read MoreMaterial ABS/PC/PP Suitable age (years) All ages Color Grayfrom S$749.90Min. 5 days
- PIERAS Pieras Space Disinfectant Purifier MediAir Smart Replacement Filter Setfrom S$349.90Min. 5 days
- 3R Solution Qurra Desktop Air Purifier Lara AirPollen, PM2.5, we in the dirty air. And don't you worry about the smell of cigarettes, formaldehyde, pets, food, etc.? This air purifier Lala Air captures 97.9% of pollen and PM2.5. It will always make your personal space a beautiful space. Removes 97.9% of fine particles such as pollen and P... Read MoreInput Current (A) About 1 Input Voltage (V) About 5 Mass (g) About 715 Dimension (mm) Approximately 184 x 184 x 235 Volume (dB) Approximately 52 (air volume 3) Sensor Smell sensor Color Whitefrom S$89.99Min. 6 days
- Air Success Japan Low Concentration Ozone Generator Air Success II (for cars)Equipped with patented MRD technology (multiple ring pole corona discharge). Effectively generates a large amount of negatively charged ions and low-concentration ozone. Equipped with a solar panel to prevent viruses and deodorants even when parked. Solar-powered while parked, and connected to a ... Read MoreOperation Ambient Temperature (℃) 0~50 Outer dimensions, Width W x Height H x Depth D (mm) 125×40×140 Mass of Main Unit (g) 280 Cable Length (m) 3 Operating Ambient Humidity (% RH) 90 or less (no condensation / wetness) Material PC / ABS and POMfrom S$299.90Min. 6 days
- IRIS OHYAMA Air PurifierDon't put the most drops or multiple units in a large space such as a large room, office, conference room, or classroom, just this one is OK!Sensor Dust sensor Color White
- SHARP Humidified air purifierIndustry's first large-capacity humidification of 1,000 mL / h. Premium model equipped with Plasmacluster NEXT Quickly sucks distant dust, speed circulation airflow Easy to clean with automatic filter cleaning. Dust collection performance is also sustained.from S$1,799.00Min. 6 days
- DAIKIN INDUSTRIES UV streamer air purifierWavelength around 265nm, which is effective in suppressing viruses, is adopted for the first time in the LED industry. Proprietary streamer method with excellent oxidative decomposition power. Adopted a new filter impregnated with an antibacterial agent for the HEPA filter with excellent removal ... Read MoreRated Power Consumption (W) 43 Dimensions (H x W x D) (mm) 500×270×270 Mass of Main Unit (kg) 6.8 RoHS directive (corresponding to 10 substances) Correspondence Sensor Dust, PM2.5, odor sensor Color Front panel: Silver/Body: White pollen mode ○ deodorizing function ○ pm2.5 filtration ○ Applicable Floor Area ~22 tatami (36m 2 )from S$1,499.00Min. 6 days
- Cleverin Kleberin sterilization / deodorizer PotCable Length (m) About 1.1 Mass (kg) Approximately 0.27 (main unit only) deodorizing function Deodorant: 〇 Dimensions, Diameter x Height H (Φmm x mm)Φ External shape: Approximately 98 x 150from S$88.99Min. 6 days
- EARTH WALKER TRADING High-performance, multipurpose ozone generator "Ozone Cluster 1400"A powerful ozone generator for business use. Powerful deodorization and sterilization can be performed with the power of ozone. It is also effective against viruses. Ozone decomposes organic substances that are the root cause of odors by its strong oxidizing power. In addition, sterilization can ... Read MoreApplicable Area (m2) (Estimated) ~ 150 Ozone generation (mg / h) 1400 Body Height (mm) 161 Main Unit Dimensions, Depth (mm) 173 Body width (mm) 280 Mass of Main Unit (kg) 3.5 Power Consumption (W) 43 Power Input (V) AC100(50/60Hz)/DC12 Rated Life (hours) About 10,000 deodorizing function Correspondence Color White Specification Wind pressure 4250L / minfrom S$3,799.00Min. 10 days
- maxell Ozone sterilization deodorizerDeodorize odors while drying clothes with "Room Drying Shot" Deodorize coats and suits after returning home with "Clothing Direct Shot" and a special cover to suppress adhered bacteria Closets and closets that tend to retain moisture It is also recommended for disinfecting and... Read MoreOzone generation (mg / h) 10 Mass (kg) 2.4 Power Consumption, at 50/60Hz (W) 33/30 Power Input (V) AC100V 50/60Hz left and right swing Approximately 60 degrees (automatic) Color White timer function ○from S$199.90Min. 6 days
- 3R Systems Olief CO2 sensor installed Air purifierIt reduces the risk of airborne infection by automatically adjusting the air volume according to the degree of congestion and removing viruses and bacteria in the air in places with insufficient ventilation. The model equipped with a CO2 sensor has an automatic air volume adjustment function acco... Read Morefrom S$1,399.00Min. 4 days
- EARTH WALKER TRADING Ozone Cruller● This is one for anti-virus measures, sterilization, and deodorization. A new era ozone generator that can be used even with people. ● Equipped with 4 modes. High-concentration ozone mode, low-concentration ozone mode, negative ion mode, good night mode ● Unique hybrid model that can release low... Read MoreDimensions (cm) 1 7 . 5×1 7 . 5×2 6 . 5 Mass (kg) 1.6 Power Consumption (W) 10 minus ion function Generation: 4 + 10,000 / cm 3from S$999.90Min. 4 days
- IWASAKI ELECTRIC AIRLIA CompactLight sterilization cleans the air. The strong ultraviolet rays sterilize the indoor air. Strong sterilizing power, safe and secure, easy to maintain. Hospitals / nursing facilities, food factories / restaurants, schools, electronic factories, etc. * Order code 57051689: The air purifier of the m... Read MoreRated Input Voltage (V) 100 Frequency (Hz) 50/60from S$1,499.00Min. 4 days
- ESCO [For EA763AD-111] FilterDimensions, Width W x Depth D x Height H (mm) 235×235×315from S$189.90Min. 5 days
- Olympia Lighting Fixtures Industries Ultraviolet Air Purifier 6WAn "ultraviolet air purifier" that uses a sterilization lamp to sterilize viruses and bacteria in a narrow space. A sterilization lamp (UV-C ultraviolet light) is used to provide clean air that has sterilized viruses and bacteria floating in the indoor space. The time required for steri... Read MoreWarranty Period 1 year from the date of purchase Mass of Main Unit (kg) 1.8 Length (mm) 103 Height (mm) 105 Cable Length (m) 2 Width (mm) 319 Material Stainless steel Power (W) Sterilization lamp: 6 Color White Finish White paintfrom S$499.90Min. 6 days
- Olympia Lighting Fixtures Industries Ultraviolet Air Purifier 10WAn "ultraviolet air purifier" that uses a sterilization lamp to sterilize viruses and bacteria in a narrow space. A sterilization lamp (UV-C ultraviolet light) is used to provide clean air that has sterilized viruses and bacteria floating in the indoor space. The time required for steri... Read MoreWarranty Period 1 year from the date of purchase Length (mm) 103 Height (mm) 105 Cable Length (m) 2 Mass of Main Unit (kg) 2.3 Width (mm) 442 Material Stainless steel Power (W) Sterilization lamp: 10 Color White Finish White paintfrom S$679.90Min. 6 days
- T-NET UVC Space Sterilization MachineVirus sucked into the space sterilizer Sterilization by UVC (deep ultraviolet) / LEDOperating Temperature Range (℃) 0-40 + (* No condensation) Operating humidity (%) 15-90RH + (* No condensation) Mass (kg) 2.0 (excluding AC adapter) Wavelength (nm) 270~280 Applicable Floor Area 8 tatami mats Power Input (V) AC adapter Rated Voltage (V) AC100 RoHS directive (corresponding to 10 substances) Correspondence Power Consumption (W) Sleep:3、Low:4、Mid(Middle):10、High:14 Outer Dimensions (mm) Φ225×H310from S$899.90Min. 10 days
- IRIS OHYAMA Air Purifier with MonitorVisualization of cleaning ability! Products that make dust concentration UP / DOWN visibleCable Length (m) 2 Color White pm2.5 filtration ○