All Category

Sterilizers / Deodorizers

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Hypochlorous acid space sterilization deodorizer Diaino
    Panasonic Hypochlorous acid space sterilization deodorizer Diaino
    It is a device that sterilizes and deodorizes by impregnating a sterilization filter with hypochlorous acid (electrolyzed water) generated in the main body and passing dirty air through it by a "gas-liquid contact method". The compact type F-JML30-W is smaller than the standard type (F-... Read More
    deodorizing function  ○ 
    from S$2,399.00
    Min. 4 days
  2. Hypochlorous acid Spatial disinfection deodorizer Giaino
    Panasonic Hypochlorous acid Spatial disinfection deodorizer Giaino
    It sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read More
    Power Cable (m)  1.8  Included Accessories  1000 salt tablets included  Mass (kg)  17  Dimensions (H x W x D) (mm)  710×505×307  Power Input (V)  AC100V 50/60Hz  Power Consumption (W)  Strong / 42, Medium / 26, Weak / 17  Applicable Floor Area  ~ 66m 2 (~ 40 tatami)  deodorizing function  ○ 
    from S$3,499.00
    Min. 7 days
  3. Sterilization deodorizer
    KALTECH Sterilization deodorizer
    Kaltech photocatalyst technology strongly decomposes viruses and bacteria. "Noiseless design" that fits into various scenes
    Power Consumption (W)  40 (strong), 35 (weak), 33 (quiet)  Outer dimensions, Width W x Height H x Depth D (mm)  440×435×83  Rated Input Voltage (V)  AC100(50/60Hz)  standby power consumption (W)  About 0.7  Mass (kg)  About 3  Rated Output Voltage (V)  DC24  Sensor  Odor  Deodorization Type  Photocatalytic filter  Mode  Strong/weak/quiet 
    from S$889.90
    Min. 2 days
  4. Hypochlorous acid Spatial disinfection deodorizer Giaino
    Panasonic Hypochlorous acid Spatial disinfection deodorizer Giaino
    It sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read More
    Power Cable (m)  1.8  Included Accessories  1000 salt tablets included  Mass (kg)  17  Dimensions (H x W x D) (mm)  730×510×307  Power Input (V)  AC100V 50/60Hz  Power Consumption (W)  Strong / 77, Medium / 37, Weak / 19  Applicable Floor Area  ~ 92m 2 (~ 56 tatami)  deodorizing function  ○ 
    from S$4,399.00
    Min. 6 days
  5. KL-W01P  Caltech  Turned Kay  Photocatalytic sterilization deodorizer  Wall hanging  Pollen model  White
    KALTECH KL-W01P Caltech Turned Kay Photocatalytic sterilization deodorizer Wall hanging Pollen model White
    Birth of a new [photocatalytic device] that is neither an air purifier nor a deodorizer. Pollen filter is installed as standard equipment!
    standby power consumption (W)  0.7  Power Consumption (W)  40/35/33  Operation Sound (dB)  44/39/20  Outer dimensions, Width W x Height H x Depth D (mm)  441×436×83  Rated Input Voltage (V)  AC100V 50-60Hz common use  reference electricityy cost (yen/hour)  About 1.08 / about 0.95 / about 0.90  Rated Output Voltage (V)  DC24  Deodorization  Photocatalytic filter  Filter  Pollen filter  Sensor  Smell sensor  Air Volume (m3/min)  Strong / weak / quiet  Color  White 
    from S$1,199.00
    Min. 6 days
  6. Ozoneo aroma
    maxell Ozoneo aroma
    Disinfect and deodorize mode with ozone while going out, relax with your favorite aroma scent at home "Disinfectant deodorant mode" where you can select 3 levels of ozone air volume according to the size of the room "Bactericidal and deodorant mode" Selectable "Aroma Diff... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  142×142×234  Maximum Power Consumption (W)  Operating Temperature Range (℃)  5 to 40 (no condensation)  Mass (g)  Approximately 800 (not including bottle)  Input Power  DC12V/1.2A  Power Supply  Dedicated AC adapter  Ozone generation (mg / h)  Up to 5  Color  White  Operating Time  [Aroma diffuser function] 1/3/5/10 hours 
    from S$289.90
    Min. 6 days
  7. spot air
    JAPPY spot air
    Bringing clean air from the ceiling to the desired location The photocatalyst filter turns dirty air into clean air Decomposes bacteria and odors with a unique photocatalyst Can be installed in the wiring duct on the ceiling, making it a smart space without taking up much space
    Overall Length (mm)  210  Mass (g)  840  Body Diameter (mm)  Φ98 
    from S$479.90
    Min. 4 days
  8. Portable Disinfectant Deodorizer Pollen Model
    KALTECH Portable Disinfectant Deodorizer Pollen Model
    Equipped with a pollen filter, it catches pollen well! Caltech's unique photocatalytic technology decomposes malodorous components, harmful substances, viruses, etc. in the air and purifies it into clean air. The run / charge lamp flashes yellow when the rechargeable battery is low. The lamp ... Read More
    Operating Temperature Range (℃)  0 or more and less than 40  Power Input (V)  3.7V 1500mAh 5.6Wh  Power Consumption (W)  About 1.5  Recharging Time (hours)  About 4  Continuous Use Time  About 8  Mass (g)  Approx. 75 (main unit only)  Outer Dimensions (mm)  Body: Diameter 32 x Height 115  pollen mode  ○ 
    from S$239.90
    Min. 2 days
  9. Hypochlorous acid space disinfection deodorizer
    Panasonic Hypochlorous acid space disinfection deodorizer
    Automatic water supply & salt tablet automatic injection eliminates daily maintenance Automatic operation function: Optimal air volume according to indoor odor and temperature / humidity. Electrolytic strength adjustment function: You can select the amount of hypochlorous acid produced. Brigh... Read More
    Power Cable (m)  1.7  Mass (kg)  1.7 (excluding motorized valve)  Power Consumption (W)  High: 53, Medium: 25, Quiet: 16 
    from S$5,399.00
    Min. 94 days
  10. Commercial ozone sterilization deodorizer
    maxell Commercial ozone sterilization deodorizer
    Ozone that exists in nature and has the effect of purifying the atmosphere. Maxell's ozone sterilization deodorizer decomposes bacteria, viruses, and odors with the strong oxidizing power of ozone. We will deliver a comfortable space in various scenes. With the strong oxidizing power of ozone... Read More
    Operating Temperature (℃)  0 to 40 (no condensation)  Power Supply  Dedicated AC adapter  Discharge Type  Silent discharge  Color  White 
    from S$449.90
    Min. 6 days
  11. Personal space sterilization deodorizer + MY + AIR
    KALTECH Personal space sterilization deodorizer + MY + AIR
    Neck-mounted personal type Inhales dirty air from both sides of the main body and decomposes it with a photocatalytic filter. You can adjust the length of the strap so that the distance from the outlet where clean air is discharged to your face is about 20 cm. Fully charged in 4 hours and can be ... Read More
    Operating Temperature Range (℃)  0 or more and less than 40  Power Consumption (W)  1.5  Power Input (V)  3.7V 1500mAh 5.6Wh  Outer Dia. x Height H (Φmm x mm)  32×115  Recharging Time (hours)  Mass (g)  75  Usage Time (Hours)  About 8  deodorizing function  Correspondence 
    from S$1,999.00
    Min. 6 days
  12. Sterimai (spatial sterilization deodorizer)
    TKG Sterimai (spatial sterilization deodorizer)
    W effect of anti-drying and sterilization / deodorization! 3μm spray particles do not wet the surroundings. Ideal for virus infection control and indoor odor control. * Please dilute 10 by 50 times before use.
    Mass (kg)  1.5  Rated Time (Hours)  15  Dimensions, Width W x Depth D x Height H (mm)  185×265×315  Applicable Floor Area  23m 2 (about 15 tatami mats)  Tank Capacity (L)  4.5  TKG Part No.  8-1399-0901  Power Consumption (W)  About 25  Power Input (V)  Single-phase 100-240 (50 / 60Hz) 
    from S$549.90
    Min. 5 days
  13. KALTECH MY AIR Portable Personal Sterilization Deodorizer Neck Hook
    KALTECH KALTECH MY AIR Portable Personal Sterilization Deodorizer Neck Hook
    A neck-mounted personal space sterilization deodorizer that uses original photocatalytic technology.
    deodorizing function  Sterilization and deodorization 
    from S$199.90
    Min. 2 days
  14. Spatial sterilization deodorizer Giaino
    Panasonic Spatial sterilization deodorizer Giaino
    For those who are serious about measures against bacteria, viruses, and odors. Hypochlorous acid sterilization / virus suppression Hypochlorous acid sterilizes floating / adherent bacteria Hypochlorous acid suppresses floating / adherent viruses Hypochlorous acid Cleaning and deodorization Contin... Read More
    Mass (kg)  11.2  Length (mm)  240  Width (mm)  398  Height (mm)  710  Power Cable (m)  About 1.8  Tank Capacity (L)  About 2.1  Operation Mode  Automatic / strong / medium / silent  Additional Functions  Automatic timer, salt injection  Power Consumption (W)  Strong 26 / Medium 12 / Silent 8  Color  White  Applicable Floor Area  ~ 12 tatami mats (~ 20m 2 deodorizing function  ○  timer function  ○ 
    Rating:
    100%
    Discontinued
  15. Space sterilization deodorizer + Giaino
    Panasonic Space sterilization deodorizer + Giaino
    For those who are serious about measures against bacteria, viruses, and odors. Hypochlorous acid sterilization / virus suppression Hypochlorous acid sterilizes floating / adherent bacteria Hypochlorous acid suppresses floating / adherent viruses Hypochlorous acid Cleaning and deodorization Contin... Read More
    Length (mm)  230  Width (mm)  360  Height (mm)  580  Mass (kg)  9.1  Tank Capacity (L)  About 1.8  Power Cable (m)  About 1.8  Operation Mode  Automatic / strong / medium / silent  Additional Functions  Off timer  Specification  Salt injection: Manual (2 weeks)  Power Consumption (W)  Strong 25 / Medium 11 / Silent 8  Color  White  Applicable Floor Area  ~ 9 tatami mats (~ 15m 2 deodorizing function  ○  timer function  ○ 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction