All Category

Humidifying Air Purifiers

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Air Purifier and Humidifier
    IRIS OHYAMA Air Purifier and Humidifier
    Clean air + moisture = comfortable space This one unit supports a healthy life! Only the iris is a humidified air purifier that can be heated! It is cleaner because it is heated with heated water!
    Timer Setting Time  2/4  Humidification amount (mL / h)  300  Color  White 
    from S$239.90
    Min. 2 days
  2. Commercial Air Purifier with Humidification
    SHARP Commercial Air Purifier with Humidification
    High air purification performance. Triple clean system: Plasmacluster static elimination x speed static elimination flow x HEPA filter. Return to automatic operation. Breaker interlocking function. It is equipped with a breaker interlocking function that allows the main unit to be stopped / resta... Read More
    Humidifying Capacity (L/H)  0.8  Mass (kg)  13  Outer Dimensions, Width W x Depth D x Height H (mm)  420 x 340 x 684 (including protrusions)  Trusco Part No.  783-9880  Tank Capacity (L)  About 4.0  Filter  For daily deodorization (KI-M850S)  humidification function  ○  tobacco mode  ○  deodorizing function  ○ 
    from S$999.00
    Min. 2 days
  3. humidifying air purifier
    SHARP humidifying air purifier
    Equipped with Plasmacluster 7000.
    Dimensions, Width W x Depth D x Height H (cm)  39.9×23×61.3  Power Cable (m)  About 1.8  Mass (kg)  About 2.5  Power Consumption (W)  Strong 12/Medium 7.5/Quiet 3.5  Operation Mode  Strong/Medium/Quiet  Humidification amount (mL / h)  Strong: 400/Medium: 330/Silent: 200 
    from S$329.90
    Min. 8 days
  4. Dehumidifying and humidifying air purifier
    SHARP Dehumidifying and humidifying air purifier
    An air purifier that can also dry clothes. It is equipped with Sharp's original air purification technology, Plasmacluster 25000. Pollen that is easy to bring in from the outside. Plasmacluster air purifiers firmly suppress pollen allergens that cannot be removed by the filter. Plasmacluster ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  350×285×656  Dehumidification capacity (L / day)  5.0/5.6(50/60Hz)  standby power consumption (W)  About 0.7  Power Cable (m)  About 1.8  Mass (kg)  About 13  Dehumidification method  Compressor method  monitor  Digital humidity monitor / clean monitor  Sensor  Odor, humidity, temperature  Mode Switching  Strong / Medium / Weak  Air Volume (m3/min)  Strong 5.1 / Medium 2.8 / Weak 1.2  Operation Sound (dB)  Strong 54 / Medium 40 / Weak 23  Power Consumption, at 50/60Hz (W)  Strong 68 / Medium 15 / Weak 4.6  Humidification amount (mL / h)  Up to 400  Humidification method  Vaporization method 
    from S$1,099.00
    Min. 7 days
  5. Dyson Purifier Humidify+Cool Formaldehyde? Humidifying Air Purifier White/Gold
    Dyson Dyson Purifier Humidify+Cool Formaldehyde? Humidifying Air Purifier White/Gold
    Equipped with a H13 standard high-performance HEPA filter that removes 99.95% of fine PM 0.1. It also decomposes formaldehyde. Reliably clean the air, purify the air in the entire room, and hygienically humidify. Unique Air Multiplier™ technology circulates purified, humidified air throughout the... Read More
    Applicable Floor Area  10 tatami mats/6 tatami mats  Dimension (mm)  312×312×923  Humidification amount (mL / h)  350  Mass (kg)  8.2  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Remote controller  Color  White gold 
    from S$1,799.00
    Min. 7 days
  6. Dyson Purifier Humidify+Cool? Humidifier Air Purifier White/Silver
    Dyson Dyson Purifier Humidify+Cool? Humidifier Air Purifier White/Silver
    Equipped with a H13 standard high-performance HEPA filter that removes 99.95% of fine PM 0.1. Captures house dust, pollen, viruses, and odors, and reliably purifies the air. Purifies and hygienically humidifies the air in the entire room. Unique Air Multiplier™ technology circulates purified, hum... Read More
    Applicable Floor Area  10 tatami mats/6 tatami mats  Dimension (mm)  312×312×923  Humidification amount (mL / h)  350  Mass (kg)  8.1  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Remote controller  Color  White / silver 
    from S$1,499.00
    Min. 7 days
  7. Humidified air purifier 10 tatami design model
    IRIS OHYAMA Humidified air purifier 10 tatami design model
    A humidified air purifier that has both a humidifying function and an air purifying function. Since it has a built-in ion generator, the lamp lights up during ion generation. The humidification function is equipped with three modes of power saving, standard, and moisture, and the air purifying fu... Read More
    Tank Capacity (L)  Dimension (mm)  297×247×497  Mass (g)  5000  Continuous Humidification Time (hours)  6.6  Power Input (V)  AC100  Maximum humidification (mL / h)  About 300  pollen mode  ○  humidification function  ○  deodorizing function  ○  tobacco mode  ○ 
    from S$389.90
    Min. 5 days
  8. Humidified Air Purifier
    Panasonic Humidified Air Purifier
    3D flow Pollen repulsion Powerfully sucks pollen with airflow. A high-class model that harmonizes with the interior. 3D flow pollen repellent airflow Repel pollen with a unique air flow that blows out in three directions! This is an image of an air purifier sucking pollen and sending out clean ai... Read More
    Standby power (W)  0.3  Mass (kg)  10  Dimensions (H x W x D) (mm)  640×398×257  Continuous Operation Time (h)  About 4.6  Cable Length (m)  Cap tire code: 1.8  Deodorization  Filter: Super nanotech deodorization  Tank Capacity (L)  Humidification: Approximately 3.2  Dust Collection System  Mechanical (electrostatic HEPA)  Filter  Pre: Yes  fan  Sirocco fan  Mounting Type  Tabletop / floor dual use  Humidification amount (mL / h)  Turbo: 700, Medium: 400, Silent: 250  Caster  ○  deodorizing function  ○ 
    Discontinued
  9. Humidified Air Purifier
    Panasonic Humidified Air Purifier
    Equipped with a "study mode" for quiet driving that does not interfere with studying or reading with driving noise. Humidification and "Nanoe" child support model. Effective against harmful substances in your life! "Nanoe" Unique ion technology suppresses various har... Read More
    Standby power (W)  0.2  Dimensions (H x W x D) (mm)  590×330×250  Mass (kg)  7.2  Continuous Operation Time (h)  About 4.6  Cable Length (m)  Cap tire code: 1.8  Tank Capacity (L)  Humidification: Approximately 1.6  Dust Collection System  Mechanical (electrostatic HEPA)  Filter  Pre: Inside the main body  Color  Silver  fan  Sirocco fan  Humidification amount (mL / h)  Strong: 350, weak: 100  Mounting Type  Tabletop / floor dual use  deodorizing function  ○ 
    Discontinued
  10. Air Purifier with Humidification & Dehumidification
    SHARP Air Purifier with Humidification & Dehumidification
    An air purifier that can also dry clothes. That is the "dehumidifying and humidifying air purifier". It is equipped with Sharp's original air purification technology, Plasmacluster 25000. Pollen that is easy to bring in from the outside. Plasmacluster air purifier firmly suppresses ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  350×285×656  Dehumidification capacity (L / day)  5.0/5.6(50/60Hz)  standby power consumption (W)  About 0.7  Power Cable (m)  About 1.8  Mass (kg)  About 13  Dehumidification method  Compressor method  monitor  Digital humidity monitor / clean monitor  Sensor  Odor, humidity, temperature  Mode Switching  Strong / Medium / Weak  Humidification amount (mL / h)  Up to 400  Humidification method  Vaporization method  Color  White  deodorizing function  ○  humidification function  ○  pm2.5 filtration  ○ 
    Rating:
    80%
    Discontinued
  11. Humidified air purifier
    Panasonic Humidified air purifier
    3D flow pollen repellent airflow suppresses formidable pollen and sucks powerfully. A premium model that can be set according to your air problems. Panasonic pollen repelling technology F-VXU90 thoroughly removes and suppresses formidable pollen that invades the room with "unique airflow&quo... Read More
    Standby power (W)  0.5  Mass (kg)  11.4  Dimensions (H x W x D) (mm)  640×398×287  Continuous Operation Time (h)  About 4.6  Cable Length (m)  Cap tire code: 1.8  Deodorization  Filter: Super nanotech deodorization  Tank Capacity (L)  Humidification: Approximately 4.0  Dust Collection System  Mechanical (electrostatic HEPA)  Filter  Pre: Yes  fan  Sirocco fan  Mounting Type  Tabletop / floor dual use  Humidification amount (mL / h)  Turbo 870, Medium 450, Quiet 300  Color  White  Caster  ○  deodorizing function  ○ 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction