Hair Care
- HomePet Pet dryer house Drybo Plus6 safety devices to protect pets (fuse/temperature sensor/semiconductor relay/electromagnetic relay/NTC thermistor/PTC switch & fuse). Recommended size for dogs up to 9.5kg and cats up to 5.4kg.from S$859.90Min. 5 days
- OHM ELECTRIC hair straightenerCeramic coating specification, far infrared rays transmit heat evenly to the hair Natural and smooth finish, the connector rotates for smooth straight hair, so the cord does not get tangled Simple ON/OFF switch Turn the power ON/OFF with the electricity lamp Notice With secure opening and closing... Read MorePower Input (V) AC100(50/60Hz) Power Cable (m) About 1.8 Power Consumption (W) About 28 Mass (g) About 280 Outer Dimensions, Width W x Depth D x Height H (mm) About 340 x 31 x 35 Switch ON/OFF Temperature (℃) [Iron board] Maximum 180from S$26.99Min. 6 days
Filter by categories