Telephones
- KASHIMURA Simple phoneA simple phone that can be used even during a power outage. You can use it just by connecting to a telephone line without an AC adapter. Large dial buttons that are easy to press. A glowing dial backlight that is easy to operate even in dark places. Call waiting support that allows a second perso... Read MoreResistance (Ω) (DC) 618 Dimensions (H x W x D) (mm) 190×153×80 Mass (g) 500 (excluding line code) Set Contents Only the main unit Included Accessories Reception code (30cm), line code (200cm) Color White Type Wired
- OHM ELECTRIC Simple phoneCall waiting function Redial function Hold function Technical standard conformity certified productIncluded Accessories Instruction manual with warranty card Mass (g) About 350 DC Resistance 282Ω
- KASHIMURA Simple phone with LCDA simple phone that can be used even during a power outage. You can use it just by connecting to a telephone line without an AC adapter. LCD screen that can display up to 16 digits of telephone numbers. A glowing dial backlight that is easy to operate even in dark places. Call waiting support tha... Read MoreMass (g) 530 (excluding line code) Type Wired Included Accessories Telephone cord (30cm), line cord (200cm) Dimensions (H x W x D) (mm) 160×155×65 Set Contents Only the main unit
- Panasonic Design telephone"One-touch dial (3 cases)" that makes it easy to make calls Supports "wall-mounted installation" that can effectively use space "Incoming call lamp" that shines to notify you of incoming callsMass (g) About 527 Dimensions, H x W x D (mm) Approx. 95 × 190 × 196 Set Contents Only the main unit Color Whitefrom S$39.99Min. 2 days
- OHM ELECTRIC Simple senior phoneEasily enter numbers with a large button Notification lamp that lights up during a call or hold One-touch dialing to a registered phone number (3 registrations are possible) Technical standard conformity certified product Color is whiteDC Resistance 272Ω Mass (g) About 540 Included Accessories Instruction manual with warranty card Color White
- Panasonic Design telephone"One-touch dial (3 cases)" that makes it easy to make calls Supports "wall-mounted installation" that can effectively use space "Incoming call lamp" that shines to notify you of incoming callsMass (g) About 527 Dimensions, H x W x D (mm) Approx. 95 × 190 × 196 Color Black Set Contents Only the main unitfrom S$39.99Min. 2 days
- Panasonic Digital cordless phone 1 handset typeEquipped with a shining and easy-to-understand "Incoming call notification LED" on the handset. Equipped with a "nuisance prevention" function that sends a warning message to the other party before the ringing tone sounds.Set Contents Main unit + child unit Color Pink goldfrom S$269.90Min. 2 days
- JACOB JENSEN HT20 TelephonePhone designed by Jacob Jensen and upgraded for hotels * Fixing screws are not included.Operating Ambient Temperature (℃) 0~40 maximum DC resistance (Ω) 354 Power Supply Power from telephone linefrom S$179.90Min. 2 days
- SHARP Cordless telephone security typeDect 1.9GHz band cordless type With security measures function * Office line cannot be used / Only in JapanRecharging Time (hours) 10 Set Contents Main unit + 2 child units Color Gold systemfrom S$499.90Min. 2 days
- OHM ELECTRIC Simple senior phoneEasily enter numbers with a large button Notification lamp that lights up during a call or hold One-touch dialing to a registered phone number (3 registrations are possible) Technical standard conformity certified product Color is blackDC Resistance 272Ω Mass (g) About 540 Color Black Included Accessories Instruction manual with warranty cardfrom S$37.99Min. 2 days
- SHARP Cordless telephone security typeDect 1.9GHz band cordless type With security measures function * Office line cannot be used / Only in JapanSet Contents Main unit + child unit LCD panel Kanji 3 lines Mass (g) Master: 635, Child: 148 Color White Recharging Time (hours) 10from S$259.90Min. 2 days
- SHARP Cordless telephone security typeDect 1.9GHz band cordless type With security measures function * Office line cannot be used / Only in JapanLCD panel Kanji 3 lines Mass (g) Master: 635, Child: 148 Color White Recharging Time (hours) 10 Set Contents Main unit + 2 child unitsfrom S$399.90Min. 2 days
- SHARP Cordless telephone security typeDect 1.9GHz band cordless type With security measures function * Office line cannot be used / Only in JapanRecharging Time (hours) 10 Dimension (mm) Base unit: 172 × 220 × 86 LCD size Base unit: 4.6 type Color Gold system Set Contents Only the main unit LCD panel Parent machine: Kanji 3 lines Power Consumption (W) [Max / Standby] Master unit: 5.2 / 1.2from S$269.90Min. 2 days
- SHARP Cordless telephone security typeDect 1.9GHz band cordless type With security measures function * Office line cannot be used / Only in JapanRecharging Time (hours) 10 Set Contents Main unit + child unit Color Gold systemfrom S$359.90Min. 2 days
- SHARP For expansion, slave unit aloneDect 1.9GHz band cordless type * Office line cannot be used / Only in JapanOperating Temperature Range (℃) 5~35 Battery Capacity (mAh) 600 Relative Humidity 30%~85%RH LCD display Kanji 3 lines + Pict Rechargeable Battery Type Nickel metal hydride battery Recharging Time (hours) About 10 Display Large LCD Speaker 5 steps Volume Listening: 5 stagesfrom S$269.90Min. 2 days
- Avaya J159 IP PHONEA small form factor with a wealth of features. Use the IP network to realize voice communication from the head office, remote locations, and home.from S$499.90Min. 7 days
- Panasonic phoneThe main unit detects the temperature and humidity, and notifies you of heatstroke warning and dryness warning. Equipped with a temperature and humidity alarm on the main unit. Alerts (caution) to heatstroke and dryness are notified by voice, display, and incoming call notification LED (red). In ... Read MoreCable Length (cm) 180 Recharging Time (hours) About 10 Continuous standby time About 150 hours continuous talk time (hours) Handset: Approximately 10from S$389.90Min. 24 days
- POLY (Plantronics) AC power adapter for CCX 500/600/700AC power adapter (1) equipped with a plug for Japan for CCX 500/600/700.Set Contents Parts/Optionsfrom S$199.90Min. 7 days
- POLY (Plantronics) AC power adapter for VVX 150/250/350/450 and CCX 400 1packVVX) AC power adapter 1pack for 150/250/350/450 and CCX 400.Set Contents Parts/Optionsfrom S$99.90Min. 7 days
- KASHIMURA answering machine simple phoneAnswering machine with number display. The LCD display can display up to 16 digits, and the date and time are also displayed. Backlit push dial for easy operation even in dark places. Up to 30 incoming histories and 10 outgoing histories can be saved. In addition, basic functions such as phone bo... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 152×78×172 Mass (g) 575 RoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 5 days
- Panasonic Digital cordless phone 1 handset type[Master unit] Easy-to-read LCD screen and easy-to-use large dial buttons [Hearing] Equipped with "loud earpiece volume" on the master unit (receiver) [Anshin] Automatically announces a message to the other party before the ringtone sounds "Anti-nuisance"Set Contents Main unit + child unit Color Whitefrom S$139.90Min. 5 days
- SHARP Security phone with speakerphone "Totetan"With the Tebura speakerphone "Totetan", you can talk without having to hold the handset, so it is safe and convenient. Not only when you can't take your hands off while cooking, but also when you answer a suspicious call, you can listen to the voice from the speaker without hearing ... Read Morefrom S$389.90Min. 2 days
- POLY (Plantronics) CCX 500 (Microsoft Teams Edition, model with handset)Microsoft Teams / SfB compatible business phone equipped with a 5-inch touch LCD. Handset standard accessory model. Built-in Bluetooth function. Supports PoE power supply. * AC power adapter is not included.from S$1,499.00Min. 7 days
- POLY (Plantronics) CCX 500 (Microsoft Teams Edition, model without handset)Microsoft Teams / SfB compatible business phone equipped with a 5-inch touch LCD. A model that does not come with a handset. Built-in Bluetooth function. Supports PoE power supply. * AC power adapter is not included. * A handset is not included, so you need to prepare a headset separately.from S$1,399.00Min. 7 days
- SHARP cordless phoneSimple & compact. Since the cordless handset fits perfectly into the round design of the base unit, it can be installed neatly anywhere. The mature and cute design does not interfere with the atmosphere of the room. Simply press the button on the base unit to set or cancel the answering machi... Read MoreLCD panel 1.8 type [32×34] Kana 2 lines RoHS directive (corresponding to 10 substances) Correspondence Color White Specification [Speakerphone/on-hook dial] 〇/〇from S$179.90Min. 5 days
- JACOB JENSEN HT60 TelephonePhone designed by Jacob Jensen and upgraded for hotels * Fixing screws are not included.Operating Ambient Temperature (℃) 0~40 maximum DC resistance (Ω) 534 Power Supply Power from telephone line Color Silverfrom S$299.90Min. 8 days
- SHARP Phone with handsetA simple phone that looks and is easy to use. A large and simple button layout and a white LCD with clear and easy-to-read characters. Although it is a simple function, it has necessary functions such as a "nuisance stop button" that allows you to repel an unsolicited call with a single... Read More
- SHARP Digital Cordless PhoneThis is a handset for adding Sharp digital cordless facsimiles, digital cordless phones, and interior phones. * To use this extension slave unit, you need to register the extension between the extension slave unit and the master unit.Set Contents Child machine only light function Dial light: ×, LCD backlight: 〇 Function Phonebook: 100 katakana x 1 number Color White Speaker 〇from S$239.90Min. 2 days
- POLY (Plantronics) CCX 600 (Microsoft Teams edition, handset included model)Microsoft Teams / SfB compatible business phone with 7-inch touch LCD. Handset standard accessory model. Built-in Bluetooth and Wi-Fi functions. Supports PoE power supply. * AC power adapter is not included. * Eagle Eye Mini camera (sold separately) cannot be used in the Microsoft Teams environment.from S$1,999.00Min. 7 days
- POLY (Plantronics) Wall mount kit for CCX 500Wall mount kit for CCX 500.Set Contents Parts/Optionsfrom S$119.90Min. 7 days
- POLY (Plantronics) Wall mount kit for CCX 600/700Wall mount kit for CCX 600/700.Set Contents Parts/Optionsfrom S$119.90Min. 7 days
- Panasonic phoneEquipped with an easy-to-understand "incoming call notification LED" on the handset Equipped with a "nuisance prevention" function that sends a warning message to the other party before the ringtone sounds Number display Displays missed call history even without a contract (da... Read MoreSpecification Number of handset extensions: 5 more Color Pink goldfrom S$269.90Min. 24 days
- SHARP base cordless phoneCall while moving anywhere... Fixed-line phones have been upgraded as a matter of course. The main phone is also a cordless phone. Full of anti-nuisance measures, support with one button before answering the call and during the call. Equipped with an easy-to-understand "nuisance stop" b... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Continuous standby time Handset/handset: Approx. 200 hours continuous talk time (hours) Handset/handset: Approx. 8 Color Whitefrom S$259.90Min. 5 days
- SHARP For expansion, slave unit aloneDect 1.9GHz band cordless type * Office line cannot be used / Only in JapanDisplay Large LCD LCD display Kanji 3 lines + Pict Operating Temperature Range (℃) 5~35 Rechargeable Battery Type Nickel metal hydride battery Relative Humidity 30%~85%RH Recharging Time (hours) About 10 Battery Capacity (mAh) 600 Volume Listening: 5 stages Speaker 5 stepsfrom S$269.90Min. 6 days
- POLY (Plantronics) CCX 400 (Microsoft Teams Edition)Microsoft Teams compatible business phone with a 5-inch LCD. Handset standard attachment. Supports PoE power supply. AC power adapter is not included.from S$999.00Min. 7 days
- POLY (Plantronics) Wall mount kit for CCX 400Wall mount kit for CCX 400.Set Contents Parts/Optionsfrom S$119.90Min. 7 days
- POLY (Plantronics) CCX 600 (Microsoft Teams Edition, model without handset)Microsoft Teams / SfB compatible business phone with 7-inch touch LCD. A model that does not come with a handset. Built-in Bluetooth and Wi-Fi functions. Supports PoE power supply. * AC power adapter is not included. * A handset is not included, so you need to prepare a headset separately. * Eagl... Read Morefrom S$1,799.00Min. 7 days
- SHARP Digital cordless telephoneA simple model with a nuisance call response function.LCD size Base unit: Type 3 Color WhiteDiscontinued
- SHARP Digital cordless telephoneYou can choose from three colors, beige, white, and red, to suit your interior. A chic texture finish is used on the surface of the round design master unit. The master unit that fits comfortably in the slave unit is a compact size that can be installed anywhere. "Name confirmation button&qu... Read MoreDisplay Child machine: Kana 2 linesDiscontinued
- KASHIMURA Simple phone with answering machineSupports number display. LCD screen that can display up to 16 digits of telephone numbers. A glowing dial backlight that is easy to operate even in dark places. Display of date and time. Save up to 30 incoming calls / up to 10 outgoing calls. Save up to 59 voicemail messages. Family message recor... Read MoreDimension (mm) 152×172×78 Mass (g) 575 Set Contents Only the main unit Type WiredDiscontinued