It is a 6-pole 4-core telephone cord that can be used with most telephones. It can also be used with a 6-pole 2-core general household telephone line. Environmentally friendly RoHS directive.
Telephone code Telephone / FAX and communication device wiring
* When installing, insert until you hear a... Read More
Plug Shape 6 poles 4 cores (RJ11) RoHS directive (corresponding to 10 substances) Correspondence Color White
Connect the telephone cords to each other and extend. Connect NTT specification codes to each other → Connect NTT specification code, NTT specification code and non-NTT specification code → Connect non-NTT specification code, non-NTT specification code to each other → NTT specification code
Specification 6 poles 4 cores / 6 poles 2 cores Plug Shape Modular jack, modular jack
You can extend the telephone cable (RJ11 modular cable). It is also compatible with ISDN devices and can be used to extend the cable that connects the ISDN line to the DSU or TA with built-in DSU. It is an extension cable with a thickness of about 2 mm. Since it has 6 poles and 4 cores, it is com... Read More
Cable 6 pole 4 core specification Color Beige Connector RJ-11 male female
A cable that connects a telephone line to a computer with a built-in modem, a modem, a fax machine, a telephone, etc. Uses a polyolefin material that does not generate harmful dioxins even when burned. A standard type telephone cable with a thickness of approximately 2.5 mm (2.55 mm). It is light... Read More
Cable 6 pole 4 core specification Thickness (mm) About 2.55 Standard Compliant with NTT terminal connection Plug Shape RJ-11 (modular plug) x 2 Connector RJ11 modular plug-RJ11 modular plug Color White
An adapter for extending and distributing modular cables. Modular double connector. The terminal wiring conforms to NTT specifications. It can be used for all 6-pole 2-core type TEL. Please note that it cannot be used for devices that do not comply with NTT specifications among the 6-pole 4-cor... Read More
Color Beige Standard Compliant with NTT specifications
You can connect two computers to the network without using a hub. LAN line (ADSL / CATV / FTTH)
* Two computers cannot be used at the same time. * Be sure to turn off the computer on the unused side. * Connect the cable to both computers. * For a computer that supports Wake On Lan, set this funct... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 51×58×20 Cable Length (mm) 75 Connector RJ45 connector
Cross type that connects the telephone body and the handset
* Check the specifications of the handset code you are using. It can be used when the arrangement of the core wires of the plug is reversed.
Cable Length (m) 0.3 Specification For 4 poles 4 cores Plug Shape Modular plug
You can extend the telephone cable (RJ11 modular cable). It is also compatible with ISDN devices and can be used to extend the cable that connects the ISDN line to the DSU or TA with built-in DSU. It is an extension cable with a thickness of about 2 mm. Since it has 6 poles and 4 cores, it is com... Read More
Cable Length (m) 10 Cable 6 pole 4 core specification Thickness (mm) About 2 Color Beige Connector RJ-11 male female
Ideal for personal computer communication A cable that connects a telephone line to a personal computer with a built-in modem, a modem, a fax machine, a telephone, etc. Compatible with ISDN devices It can also be used to connect an ISDN line to a DSU or TA with a built-in DSU. It is a standard te... Read More
Thickness (mm) 2.55 Standard Compliant with NTT terminal connection Connector Shape RJ-11 (modular plug) x 2
Only curl cord types with modular plugs on both ends or contacts on the same side as the cord can be used to connect the main unit of a telephone or fax machine to the handset.
* Check the specifications of the handset code you are using.
Length (m) 0.3~2 Specification 4 pole 4 core Type Cross type Esco Part No. EA764CC-1 Color White
An LED lamp and a loud bell (about 90db) notify you of incoming calls. Can be used only with LED lamps With hook holes for wall hanging (fixers such as hooks are not included)
Cannot be used for business phones
Connect telephone cords to each other and extend Can be used for 6-pole 4-core NTT specification home telephones and business phones Can also be used as a code for 6-pole 2-core landlines, answering phones, fax machines, etc.
Used when connecting a terminal box or doorphone adapter to a modular telephone, fax machine, etc. Can be used for 6-pole 4-core NTT specifications home telephones and business phones Can also be used as a code for 6-pole 2-core landlines, answering phones, fax machines, etc.
A cable that connects a telephone line to a computer with a built-in modem, a modem, a fax machine, a telephone, etc. Uses a polyolefin material that does not generate harmful dioxins even when burned. The thickness is about 1.0mm (1.1mm), so you can wire neatly under the carpet or in the gap of ... Read More
Thickness (mm) 1.0 Cable 6 pole 4 core specification Standard Compliant with NTT terminal connection Plug Shape RJ-11 (modular plug) x 2 Connector RJ11 modular plug-RJ11 modular plug Color White
Used when connecting an indoor telephone outlet to a modular telephone, fax machine, personal computer with a built-in modem, etc. Can be used for 6-pole 4-core NTT specification home telephones and business phones Can also be used as a code for 6-pole 2-core landlines, answering phones, fax mach... Read More
You can extend and distribute telephone cables (RJ11 modular cables). It is an extension cable with a thickness of about 2 mm. Since it has 6 poles and 4 cores, it is compatible with home telephones and business phones. Of course, it can be safely used for 6-pole 2-core equipment.
Cable Length (m) 2 Cable 6 pole 4 core specification Thickness (mm) About 2 Color Beige Connector RJ-11 male and female x 2
A cord that connects the phone to the handset (handset). The modular plug uses a mini size. For business phones, mom phones, home phones, IP phones, and fax machines.
Cable Length (cm) 60 Type Cross connection Color White
A cord that connects the phone to the handset (handset). The modular plug uses a mini size. For business phones, mom phones, home phones, IP phones, and fax machines.
Cable Length (cm) 30 Color White Type cross connection
It is an adapter that divides a household modular outlet into two. Modular double plug. The terminal wiring conforms to NTT specifications. It can be used for all 6-pole 2-core type TEL. Please note that it cannot be used for devices that do not comply with NTT specifications among the 6-pole 4... Read More
Color Beige Standard Compliant with NTT specifications
Amplifies the call volume by up to 30db. Automatically turns off the power. With automatic power-off function Easy installation without any construction work! (Only for models with a modular handset that can be removed)
Included Accessories 4-pole 4-core cable (approximately 16cm) Power Supply AAA battery x 2 (sold separately) Dimensions, Width W x Height H x Depth D (mm) 53 x 89 x 26 (excluding protrusions) Volume (dB) (Amplifier level) Max 30 Specification 4 pole 4 core compatible Function Automatic power off function
Connect to the analog port of the terminal adapter of the IP phone, and connect two information device terminals such as telephones and faxes to one telephone line. Compatible with FTTH (optical fiber optic communication), ADSL, ISDM, and TA (terminal adapter) analog ports of cable TV stations... Read More
A dedicated crimping tool for connecting a modular plug and a telephone cord. A convenient modular plier that can easily strip the coating and crimp the plug.
Only curl cord types with modular plugs on both ends or contacts on the same side as the cord can be used to connect the main unit of a telephone or fax machine to the handset.
Length (m) 0.3~2 Specification 4 pole 4 core Color Black Esco Part No. EA764CC-2
When the telephone is interrupted due to the connection capacitor between the station line and the telephone cord, the faulty part can be checked by the signal from the station. * Cannot be used for 6-pole 6-core and 6-pole 4-core telephones.
Compatible with both home phones (2 cores) and business phones (4 cores). It is a telephone recorder that can record the voice during a call, such as leaving important call contents as voice data instead of memos or leaving evidence of nuisance calls. Since it is only retrofitted to your phone, y... Read More
Warranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 70×40×145 Recording media SD card (up to 32GB) * Accessory is 8GB. Suitable Terminal 6 poles 2 cores / 4 cores Mass (g) 141
Further extension of the telephone cord in use Can be used for 6-pole 4-core home telephones and business phones Can also be used as a code for 6-pole 2-core landlines, answering phones, fax machines, etc.
A cable that connects a telephone line to a computer with a built-in modem, a modem, a fax machine, a telephone, etc. Ideal for ADSL / high-speed communication. It uses a twisted modular cable with a shield that is resistant to noise. Compatible with ISDN devices It can also be used to connect an... Read More
Thickness (mm) 3.3 Cable 6 poles 2 cores Standard Compliant with NTT terminal connection Color Ivory Connector Shape RJ-11 (modular plug) x 2