Photo Film Refiils
An exchange film is a photosensitive material that serves as a recording medium for images taken with a film camera. It is a product that allows you to take a new image and develop it by replacing the film you have taken with a replacement film. There are roll cameras in the shape of a long film used for general film cameras, and sheet films used for instant cameras. Each size and standard is different, so you need to select a replacement film that is appropriate for your camera.
Other Related Pages
- Fujifilm Instant Color Film Instax MiniA film exclusively for instax.Screen dimensions (mm) 62×46 Film dimensions (mm) 86×54 ISO Sensitivity Setting ISO800Discontinued
- Fujifilm Instax Square FilmA film exclusively for the instant camera "Instax Square" series.Color Black frameDiscontinued
- Kodak KODAK Photo Paper CartridgePaper and ink in one cartridge! KODAK Instant Printer P210 / C210 dedicated cartridge. Photo paper and ink ribbon are included in one cartridge, so you can change the paper and ink at the same time. It is a very easy-to-use cartridge that you do not have to worry about setting the cartridge upsid... Read MorePaper Size 54×86Discontinued
- Kodak Kodak Photo Paper Cartridge (for Square)Paper and ink in one cartridge! KODAK Instant Printer P300 / C300 Square Print Cartridge Photo paper and ink ribbon are included in one cartridge, so you can change the paper and ink at the same time. It is a very easy-to-use cartridge that you do not have to worry about setting the cartridge ups... Read MorePaper Size (mm) 76X88 Specification Paper method: Photo paper Dimension (mm) Print size: 76 x 76Discontinued
- Kodak KODAK PROFESSIONAL Black and White Negative FilmThe world's most fine-grained black-and-white film with a sensitivity of 100. Very high sharpness. Very high resolution. Ideal for stretching.ISO sensitivity (standard output sensitivity / recommended exposure index) 100 Color Black and whiteDiscontinued
- Fujifilm Film ISO400 business packISO400 high-sensitivity film commercial 100-piece type.Sensitivity ISO400Discontinued
- Fujifilm Fuji Premium 400RHigh-sensitivity color negative film with fine and beautiful reproducibility. 36 shots x 3 packs.Discontinued
- Fujifilm Instant color film instax miniThis film is compatible with the instant camera "Cheki" instax mini series.Film Size, W x H (mm) 86×54 Screen Size 62×46(mm) ISO Sensitivity Setting ISO800Discontinued