A CMOS sensor and image engine with approximately 32.5 million effective pixels, which is the highest among mirrorless cameras equipped with Canon's APS-C size CMOS sensor. By combining DIGIC 8, high image quality can be achieved, and high quality images can be obtained even with partial enla... Read More
shutter speed 1 / 4000-30 seconds Aspect ratio 3:2、4:3、16:9、1:1 Mass of Main Unit (g) About 361 Number of Photo Shots Approx. 305 (normal temperature 23 ° C) Body dimensions (width W x height H x depth D) (mm) Approx.119.6 × 70 × 49.2 Number of Effective Pixel Approximately 32.5 million pixels Suitable Battery Battery pack LP-E17 Lens mount Canon EF mount Format Type DCF2.0 Size (mm) Imaging screen: approx. 22.3 x 14.8 LCD Monitor TFT color LCD monitor, touch panel Screen Size Wide 3.0 type (3: 2) / approx.
Compact and lightweight body supports intuitive operation. Approximately 108.2mm (width) x 67.1mm (height) x 35.1mm (depth), and a compact and lightweight body weighing approximately 299g. You can easily carry it around and take pictures without being bulky even if you put it in your bag. Compati... Read More
ISO Sensitivity Setting 100 to 12800 (manual) Body dimensions (width W x height H x depth D) (mm) About 108.2 × 67.1 × 35.1 Number of Effective Pixel About 2410 Mass (g) About 262 Power Supply LP-E12 LCD Monitor Type 3 Screen dimensions (mm) [Imaging] approximately 22.3 * 14.9
The X series has entered the 4th generation while continuing to evolve. Improvement of photo quality and evolution of high-speed performance by the latest image sensor and image processing engine, The FUJIFILM X-T30 fully reflects the accumulation of the 4th generation, such as the further pursui... Read More
As a camera that adopts the "RF mount", the "GOLD model" is a mirrorless camera equipped with a 35mm full-size CMOS sensor that is compact and lightweight, yet capable of taking high-quality photos and videos. A limited kit that combines the GOLD model of the mirrorless camera... Read More
The "EOS Kiss M2" is the successor to the "EOS Kiss M" (released in March 2018), which has been well received as a compact and lightweight mirrorless camera. Even beginners can easily enjoy full-scale shooting by inheriting the full basic performance and improving AF performan... Read More
shutter speed 1/4000 to 30 (seconds) ISO Sensitivity Setting 100-25600 (regular, still image) Body dimensions (width W x height H x depth D) (mm) 116.3×88.1×58.7 Imaging screen size 22.3×14.9mm Number of Effective Pixel 2410 Image sensor APS-C Number of Photo Shots Approximately 250 (viewfinder shooting) Power Supply Battery pack LP-E12 monitor size Type 3
Express high-quality, high-quality photos. A variety of assist functions and designs that realize discerning shooting. "4K Photo" captures the decisive moment with continuous shooting at 30 frames per second.
* Standard zoom lens kit
Number of Effective Pixel 20.3 million pixels Wi-Fi Correspondence Bluetooth Correspondence Applicable Media SD / SDHC / SDXC memory card
As a high-performance model that can be used for field photography, camera shake correction performance, robustness, and viewfinder performance have been improved.
* Standard zoom lens kit
Number of Effective Pixel 16 million pixels Mass (g) Approximately 453 (main unit only) Color Black Wi-Fi Correspondence Bluetooth Incompatible Applicable Media SD / SDHC / SDXC memory card
Professional video performance "4K 60p video recording & 4: 2: 2 10bit 4K 30p video recording" that can be used in the field of video production.
* Body only
Number of Effective Pixel 20.33 million pixels monitor 3.2-inch / approx. Color Black Bluetooth Correspondence Wi-Fi Correspondence Applicable Media SD / SDHC / SDXC memory card
As a camera that adopts the "RF mount", the "GOLD model" is a mirrorless camera equipped with a 35mm full-size CMOS sensor that is compact and lightweight, yet capable of taking high-quality photos and videos. Comes with "Control Ring Mount Adapter EF-EOS R" to which... Read More
Included Accessories <Lens> RF35mmF1.8MACROISSTM Color Gold
As a high-performance model that can be used for field photography, camera shake correction performance, robustness, and viewfinder performance have been improved.
* Body only
Number of Effective Pixel 16 million pixels Mass (g) Approximately 453 (main unit only) Color Black Wi-Fi Correspondence Bluetooth Incompatible Applicable Media SD / SDHC / SDXC memory card
The X series has entered the 4th generation while continuing to evolve. Improvement of photo quality and evolution of high-speed performance by the latest image sensor and image processing engine, The FUJIFILM X-T30 fully reflects the accumulation of the 4th generation, such as the further pursui... Read More
The first mirrorless interchangeable-lens camera Kiss. Birth, the first mirrorless Kiss. Creative Assist & Visual Guide Even beginners can easily create their own favorite images. Easy to start by just touching the icon from auto mode. You can adjust the brightness and bokeh with intuitive op... Read More
A high-performance mirrorless camera EOS M6 Mark II that changes your "shooting". High-speed autofocus Equipped with dual pixel CMOS AF that realizes high-speed, high-precision autofocus. Various functions such as Eye AF that automatically keeps focusing on moving people and AF frame th... Read More
Equipped with an effective approximately 24.2 million pixel CMOS sensor of APS-C size, which is about 14 times larger than a general smartphone sensor. It has excellent resolution, texture description, and blur expression, and achieves high-quality depiction performance with low noise. Achieve hi... Read More
Mass of Main Unit (g) About 299 Number of Effective Pixel Approx.24.2 million pixels Color Black
Equipped with an effective approximately 24.2 million pixel CMOS sensor of APS-C size, which is about 14 times larger than a general smartphone sensor. It has excellent resolution, texture description, and blur expression, and achieves high-quality depiction performance with low noise. Achieve hi... Read More
Mass of Main Unit (g) About 299 Number of Effective Pixel Approx.24.2 million pixels
Equipped with an effective approximately 24.2 million pixel CMOS sensor of APS-C size, which is about 14 times larger than a general smartphone sensor. It has excellent resolution, texture description, and blur expression, and achieves high-quality depiction performance with low noise. Achieve hi... Read More
Mass of Main Unit (g) About 299 Number of Effective Pixel Approx.24.2 million pixels Color White