Film Cameras
A film camera is a device that records a subject on a film with chemical changes and develops it to make it possible to view an image as a photograph. In addition to cameras that can be used over and over again by changing the film, there are single-use cameras that can be purchased at an affordable price. Unlike digital cameras, you can't see the photos you have taken until they are developed, but the features of film cameras are that they remain in shape and have a unique texture. With an instant camera, it is automatically developed immediately after shooting, so you can check the image on the spot.
Other Related Pages
- Fujifilm Simple Run Ace SP27Dimensions, Width W x Depth D x Height H (mm) 155×96×230
- YAMA Film cameraA handy 35mm film camera that anyone can enjoy. It also has a built-in flash, so you can shoot brightly and beautifully even in dark places. * Film and batteries are not included.Shooting Distance (m) 1.2~∞ Shutter Speed (seconds) 1/125 Film used 135 film (not included) Lens Size (mm) 30 F Value F8 (fixed aperture)from S$64.99Min. 8 days
- Kodak Film cameraA film camera that allows you to easily enjoy retro images that are different from digital cameras! It also has a built-in flash and can be used indoors. * Film and batteries are not included.Shutter Speed (seconds) 1/120 Main Unit Dimensions, Width W x Depth D x Height H (mm) 114×35×63 Film used 135 film (not included) Shooting Distance (m) 1~∞ Warranty Period 3 months from the date of purchase Lens Size (mm) 31 (1 sheet configuration) Material (Main Unit) ABS resin Set Contents Camera body, hand strap F Value F10 (fixed aperture) Specification Finder field of view: 0.7from S$58.99Min. 8 days
- Kodak Film cameraA film camera that allows you to easily enjoy retro images that are different from digital cameras! Since the amount of flash light is increased by 70%, it is possible to take a bright picture of the subject in a dark place such as outdoors or indoors at night. * Film and batteries are not included.Shutter Speed (seconds) 1/120 Main Unit Dimensions, Width W x Depth D x Height H (mm) 114×35×63 Film used 135 film (not included) Shooting Distance (m) 1~∞ Warranty Period 3 months from the date of purchase Lens Size (mm) 31 (1 sheet configuration) Material (Main Unit) ABS resin Set Contents Camera body, hand strap F Value F10 (fixed aperture) Specification Finder field of view: 0.7from S$68.99Min. 8 days
- Fujifilm Check instax mini8 + (plus)Once you take it, you can take a picture on the spot! Only one picture in the world. Cheki "instax mini 8+" that plays an active part at the event A self-shot mirror that allows the film to come out immediately with easy operation makes it easy for selfies to automatically detect the ap... Read MoreFlash Shooting Distance 0.6m~2.7m Outer Dimensions (mm) 116 x 118 x 68 (excluding protrusions) Screen dimensions (mm) 62×46 Film dimensions (mm) 86×54 Power Supply AA alkaline batteries (LR6) x 2 Shutter Electronic shutter 1/60 seconds Shooting Range Fixed focus 0.6m-∞Discontinued
- Fujifilm instax mini8+With a self-shot mirror, it's easy to take selfies. The film comes out immediately with easy operation. Let's master the brightness adjustment dial. You can easily take high-key photos.Flash Shooting Distance 0.6m~2.7m Outer Dimensions (mm) 116×118×68 Screen Size 62mm×46mm Film dimensions (mm) 86×54 Power Supply AA alkaline batteries (LR6) x 2 Shutter Electronic shutter 1/60 seconds Shooting Range Fixed focus 0.6m-∞Discontinued
- Fujifilm Check square instax SQUARE SQ20A hybrid instant camera that can intuitively express your feelings. Various editing functions and shooting modes that expand the expression of images. Equipped with a new shooting mode and editing / processing functions. Symmetrical thin round form with excellent iconic design and holdability. Sq... Read MoreDiscontinued
- Canon Instant camera printerI'm glad to take it! Mini photo printer with camera function. Printer with camera function Since it has a camera function, you can take a picture and print it on the spot. Comes with a selfie mirror and ring light. You can reprint the last photo taken with the reprint button. (If you press th... Read MoreType iNSPiC ZV-123Discontinued
- Fujifilm Check instax mini 8 GudetamaFull of useful functions for a cute body! The film comes out immediately with easy operation! Press the button next to the lens to turn on the power. As soon as you set the dial to the illuminated area and take a picture, the picture will come out! With a brightness adjustment dial that automatic... Read MoreFilm dimensions (mm) 86×54 Mass (g) 307 (battery, strap, film separate) Screen dimensions (mm) 62×46 Outer Dimensions (mm) 116×118×68 Shooting Range Fixed focus / 0.6m ~ ∞ Shutter Electronic shutter 1/60 secondsDiscontinued
- Canon Instant camera printerTake it with a camera and print it on the spot. Simple iNSPiC (smartphone non-compatible model) Printer with camera function Since it has a camera function, you can take a picture and print it on the spot. With a selfie mirror. You can reprint the last photo taken with the reprint button. (* Repr... Read MoreType iNSPiC CV-123 Color WHDiscontinued
- Fujifilm Check instax mini HELLO KITTYHello Kitty, who everyone loves, appears as an instax! Press the button next to the lens to turn on the power → Simply set the brightness adjustment dial to the lit mark! With a self-shot mirror, you can easily take a selfie! With a close-up lens, you can take beautiful pictures of nearby objects!Shutter Electronic shutter 1/60 seconds Shooting Range Fixed focus / 0.6m ~ ∞ Film dimensions (mm) 86×54 Screen dimensions (mm) 62×46 Outer Dimensions (mm) 169×145×69 Mass (g) 395 (battery, strap, film separate)Discontinued
- TAKARA TOMY Instant camera + Pixtoss exclusive + Color filter set 3 piecesJust insert it all the way into the lens of the Pixtoss body and shoot! Change the nuances of your usual photos!Discontinued
- Fujifilm It's a copy, Simple AceEasy to use with a big viewfinder that captures the subject in a large size and an easy-to-grip grip.Discontinued
- Fujifilm instax 210 wideYou can take wide-sized instant photos! It can be widely used for expansive scenery, large parties, and business. A luxurious black body that can be used stylishly in every situation! Perfect size for photo albums. You can put it in an album with an L size print, which is convenient for organizin... Read MoreFlash Shooting Distance 0.9m~3m Film Size, W x H (mm) 108×86 Outer Dimensions (mm) 178.5×94.5×117.5 Screen Size 99×62 Color BlackDiscontinued
- Fujifilm instax mini 8If there is a check that the picture comes out immediately after taking it, every day will be more fun! The film comes out immediately with easy operation! Let's master the brightness adjustment dial! You can easily take high-key photos!Shutter 1/60 second Outer Dimensions (mm) 116×118.3×68.2 Power Supply 2 AA alkaline batteries (LR6) Mass (g) 307 (battery, strap, film separate) Automatic Power Off 5 minutes Screen Size 62×46mm Film Size, W x H (mm) 86×54 Film used FUJIFILM Instant Color Film instax mini Shooting Range Fixed focus Shooting range: 0.6m-∞ film-feeding MotorizedDiscontinued
- Fujifilm 3 colors color filter for check instax mini 8It is a color filter attached to the lens of "" Cheki "instax mini 8+". There are three filter colors, "Aqua Green", "Cherry Red" and "Golden Orange".Color Aqua green / cherry red / golden orangeDiscontinued
- Kodak Instant printer with cameraIt is a compact and lightweight instant printer with a camera that is convenient to carry. Easily connect to your smartphone via Bluetooth with a dedicated app. You can also enjoy various image processing with the app. Not only smartphone images, but also photos taken with the front camera can be... Read MoreDiscontinued
- Fujifilm Take a photo 27 underwaterA photo run with a waterproof cover that allows you to easily enjoy underwater photography up to a depth of 10m. Great success in the sea and pool. With a waterproof cover, it can be used not only underwater, but also for recording at construction sites with a lot of dust and for shooting in the ... Read MoreDiscontinued
- Fujifilm I'm Copy Run Simple Ace (20 pieces)Easy to use with a big viewfinder that captures the subject in a large size and an easy-to-grip grip. The affordable price makes it easy to enjoy your photos. Leave important photos beautifully.Number of Photo Shots 27 shots Working Distance Range (m) 1m to infinity Lens f = 32mm F = 10 1 plastic lens shutter speed 1/140 sec Viewfinder Reverse Galileo plastic viewfinder Mass (g) 90 Dimensions, Width W x Depth D x Height H (mm) 108×34×54Discontinued
- AGFA Film cameraA handy 35mm film camera that anyone can enjoy. It also has a built-in flash, so you can shoot brightly and beautifully even in dark places. * Film and batteries are not included.Shutter Speed (seconds) 1/120 Film used 135 film (not included) Shooting Distance (m) 1~∞ Lens Size (mm) 31 F Value F9 (fixed aperture)Discontinued
- Fujifilm I'm Copy Run 1600 High SpeedEquipped with high-sensitivity ISO1600 film, the shutter speed has been increased to 1/200 second! Furthermore, it is more resistant to camera shake and subject blur.Discontinued
- Kodak Instant printer with camera (square type)Square quare print that makes every composition fashionable Instant printer with 10-megapixel camera 4 PASS method (heat-sensitive sublimation method) for high-quality prints No fingerprints! Overcoat print finish for image protection Paper & ink ribbon integrated cartridge free app Kodak Ins... Read MoreLCD Monitor 1.77 type Number of Pixels 10 million pixels Main Unit Dimensions (mm) 130 × 105 × 30 (excluding protrusions) Mass (g) 348 Printing Method 4PASS (thermal sublimation method) Type of Connection Bluetooth Power Consumption DC5V / 1.0A Built-in battery (970mAh) Dimension (mm) Print: 76 × 76 Charging Method microUSB cable (included)Discontinued
Filter by categories