Simple Photo Studio Box
Other Related Pages
- ETSUMI Darkroom CurtainIt is a dark curtain that blocks light by simply hanging it on a window or entrance where outside light enters. The room is transformed into a darkroom, a simple studio, and a home theater. The material is made of vinyl chloride. It doesn't harden even in winter.Eyelet Spacing (cm) 20 Material Vinyl chloride
- Sanwa Direct Assembly studioYou can take beautiful pictures for posting on online auctions, blogs, websites, etc. You can choose from four colors for the back screen: black, gray, white, and orange. It is foldable and smart when stored. Comes with an LED. Bird's-eye view shooting is also possible.Instruction Manual Japanese instruction manual available Material Polyester + other
- Hakuba Photo Industry Digital camera studio boxA digital camera studio box that allows you to easily take beautiful pictures of products. No dedicated light source is required. By using a desk lamp such as a fluorescent lamp or installing it near a window exposed to sunlight and illuminating the box from the outside, it is possible to take a ... Read More
- KENIS Dark curtainLight and non-bulky nylon taffeta black fabric with rubberized light shielding (with sub-curtain).Type Standardfrom S$149.90Min. 2 days
- KENIS Simple studio● This is a simple studio used when shooting small objects in a room. ● The left, right, rear, and ceiling are all covered with a transmissive white cloth to reduce external light and to reduce light unevenness by reflecting light that enters the cloth. ●WS-50SP is with a built-in bunklite.
- ELECOM A background sheet that makes the picture beautifulIt is a background sheet that allows you to easily take a brilliant placement image. Monotone that is easy to match with any subject. -A background sheet that allows you to take pictures that look good easily. -You can select the background that suits your subject. -MONOTONE is a background sheet... Read MorePaper size (width x height) (mm) A3 size (297 x 420) Quantity (Sheets) 6 pieces (3 patterns x 2 pieces each) Color White / antique white / black paper color MONOTONEfrom S$19.99Min. 2 days
- ELECOM A background sheet that makes the picture beautifulIt is a background sheet that allows you to easily take a brilliant placement image. A set of 6 trendy colors with good coloring. -A background sheet that allows you to take pictures that look good easily. -You can select the background that suits your subject.・ COLOR is a background sheet conta... Read MorePaper size (width x height) (mm) A3 size (297 x 420) paper color COLOR Quantity (Sheets) 6 pieces (6 patterns x 1 piece each)from S$19.99Min. 2 days
- Sanwa Direct TurntableIt is a turntable that automatically rotates 360 degrees, which is convenient for shooting, so that the shooting scene is not missed. It is also ideal for displaying figures and small items. You can switch between clockwise and counterclockwise rotation.Allowable Load (kg) 2 Rotation Speed (min-1[rpm]) 3.25 Material ABS Dimensions, Diameter x Height H (Φmm x mm) About 202 × 48 Mass (g) About 420 Instruction Manual Japanese instruction manual available
- ELECOM A background sheet that makes the picture beautifulIt is a background sheet that allows you to easily take a brilliant placement image. A stone with a high-quality and luxurious texture. -A background sheet that allows you to take pictures that look good easily. -You can select the background that suits your subject. -STONE is a background sheet ... Read MoreQuantity (Sheets) 6 pieces (3 patterns x 2 pieces each) Color Marble / slate / plaster Paper size (width x height) (mm) A3 size (297 x 420) paper color STONEfrom S$19.99Min. 2 days
- AS ONE Simple Desktop Dark RoomEasy to assemble in a desktop-sized darkroom. It can be used for storing samples in a dark room and preventing UV rays.
- Trytec LED Thin Tracing Light PadThe tilt angle can be adjusted in 3 steps. 10 levels of dimming are possible according to the purpose of use.As ONE Part Number 3-5894-01 Type Trebuer large format A2-450from S$599.90Min. 4 days
- Kenko Easy Photo StudioEasy specifications that can be assembled simply by fastening the snap button. Since it can be removed in parts, it is possible to shoot the subject in various shooting styles. The transmittance of the material has been adjusted so that the light is diffused without preparing a light source such ... Read MoreDimension (mm) (Background paper) 425 x 600 Mass (g) 420 Main Unit Dimensions, Width W x Depth D x Height H (mm) 450 × (Heaven) 245 ・ (Ground) 370 × 370 Dimensions when Folded, Width W x Depth D x Height H (mm) 450×20×360 Material Polypropylenefrom S$59.99Min. 7 days
- AS ONE Simple Desktop DarkroomEasy to assemble in a desktop-sized darkroom. It can be used for storing samples in a dark room and preventing UV rays. With 2 front zippersAs ONE Part Number 2-8070-03 Type 800×600×800mmfrom S$859.90Min. 4 days
- AS ONE Assembly Type Dark RoomYou can easily turn only the space you need into a darkroom. Easy to assemble and disassemble and transfer. * We do not deliver to private homes (detached houses / apartments).Material (Frame) Φ28mm steel pipe (plastic coating)from S$279.90Min. 14 days
- Hakuba Photo Industry Back screen N Felt type Wall hanging type WhiteID photo screen. It is a wall-mounted type.Included Accessories Screen hook hook Material Feltfrom S$679.90Min. 6 days
- Nikon Slide copying machine +PS-6An accessory that allows you to easily copy 35mm slides and roll film. When attached to the rail of PB-6 (including the case of using extension bellows PB-6E), You can easily copy 35mm slides and roll films. It can be easily connected to the tip of a forward lens or the lens mounting part of PB-6... Read MoreMass (g) About 300from S$239.90Min. 6 days
- ETSUMI Slim fluorescent tube luminaire set (for portable studio L / DX)Lighting equipment for portable studio L / IIL. Secure with the metal fittings installed in the portable studio. Since the necessary and sufficient illuminance (brightness of about 1/100 second F8 at ISO400 setting) can be obtained, handheld shooting is possible. Made by Japan Global Lighting Co.... Read MoreRated Life (hours) (Fluorescent tube) 6000 Cable Length (m) 1.5 Power Input (V) 10050/60Hz Type Slim type fluorescent tube Light Color Daylightfrom S$74.99Min. 6 days
- KENIS Simple darkroomIt can be easily assembled in a small space. The black curtain is made of nylon taffeta black and has a rubberized finish for shading.from S$5,899.00Min. 24 days
- Manfrotto Chroma key FX cover blueThis product is a fabric cover for chroma key FX background. With an outer size of 3.9 x 2.8 m and a surface area of 11.2 m 2 , it is effective for wide-angle and low-angle shooting, and shooting of moving subjects. It is also economical because it can be reused many times. It uses a unique and i... Read MoreMass (kg) 2.5 Width (m) 3.9 Color Chroma key blue Height (m) Storage: 2.8 Material Synthetic fibersfrom S$559.90Min. 5 days
- Manfrotto Aluminum Master Stand AC J TypeThe 1004JBAC is a newly designed light stand that is lightweight and has a compact storage capacity (Mesdabo specification). This stand uses a "quick stack system" that allows you to quickly connect multiple stands and store them compactly. In addition, the levers / knobs are also based... Read MoreFull Length when Retracted (mm) 1110 Mass (kg) 2.58 Elongation (cm) 373 Allowable Load (kg) 9 Installation dimensions (mm) Φ1060from S$289.90Min. 5 days
- ELECOM Photo Backdrop Photoshoot Background Pattern (6 Types) A3 Size 6 Sheets IncludedIt is a background sheet that allows you to easily take a brilliant placement image. A convenient pattern with pre-printed shooting accessories.Number of Page 6 pieces (6 patterns x 1 piece each) Paper size (width x height) (mm) A3 size (297 x 420) Paper PATTERNfrom S$19.99Min. 4 days
- JTT Portable Photo Studio Box 30A compact shooting box that allows you to easily shoot small items with simple settings If you take a picture of a small item only with the lighting of the room, it may not look beautiful due to the difference in brightness due to the shadow, or the color may differ from the actual item. If you s... Read MoreLED 30 lights x 2 Main Unit Size (mm) 310×305×335 Mass (g) 730 Power Supply microUSB 5V/1A Main material plasticfrom S$38.99Min. 2 days
- Manfrotto Friction arm +15 cm length + 1/4 both sides with 3/8 screwsManfrotto's small friction arm that expands the range of shooting. Since you can attach a camera and various equipment, you can shoot in various styles. The maximum length is 15 cm, and the maximum load capacity of the attached equipment is 3 kg. A 1/4'' male screw and an additional 3... Read MoreMass (kg) 0.22 Arm length (cm) 15 Allowable Load (kg) 3 Material Aluminumfrom S$169.90Min. 5 days
- Manfrotto Single Autopole 2 Black 210cm to 370cmEquipped with a cantilever system and a safety lock. Rubber cups on both ends securely fix the pole. Ideal for shooting in tight spaces. Made of durable aluminum. It is possible to support lighting both vertically and horizontally.Mass (kg) 2.5 Color Black Diameter (Φmm) Center pole: 40.35from S$349.90Min. 5 days
- Manfrotto Nanopole Aluminum 4-section Lightweight Stand 195cm with Removable ColumnThe NanoPole Stand is a lightweight, versatile and reliable solution with removable poles, making it an ideal solution for behavioral photographers. Extremely easy to carry and surprisingly sturdy, it can be used in a wide range of applications and helps improve shooting efficiency. With this Nan... Read MoreMass (kg) 1.07 Allowable Load (kg) 1.5 Elongation (cm) 195 minimum tall (cm) 49from S$179.90Min. 5 days
- Manfrotto Carbon nanopole + 4-stage light stand + 195 cm + OsdaboThe carbon nanopole stand is Manfrotto's lightest nanostand and is intended for people who want to reduce the size of their equipment and move it easily. Weighing only 750g thanks to its lightweight aluminum base and carbon fiber columns, the carbon nanopole stands are kit speedlights and LED... Read MoreMass (kg) 0.87 Allowable Load (kg) 1.5 Elongation (cm) 197 minimum tall (cm) 61from S$289.90Min. 11 days
- Manfrotto Chroma Key FX Green ScreenThis product is a fabric cover for chroma key FX background. With an outer size of 3.9 x 2.8 m and a surface area of 11.2 m 2 , it is effective for wide-angle and low-angle shooting, and shooting of moving subjects. It is also economical because it can be reused many times. It uses a unique and i... Read MoreMass (kg) 2.5 Width (m) 3.9 Color Chroma key green Height (m) Storage: 2.8 Material Synthetic fibersfrom S$559.90Min. 5 days
- Fujicolor LED viewerThin, A3 size new standard (European RoHS compliant) Further power saving with ECO mode (about 75% of normal mode) switching.Correlated Color Temperature (K) 4740~5310 Color rendering index (Ra) 85 Material (Main Unit) ABS resin Set Contents AC adapter, carry bag Material Acrylic (lighting surface) Power Input (V) DC12 (AC adapter) Light Source Domestic LEDfrom S$799.90Min. 8 days
- Miyoshi Shooting boxShooting BOX with LED light that can shoot brightly and beautifully A simple shooting box that can be taken with a smartphone, which is ideal for flea market apps. Takes beautifully the product image and raises the attention level. It is also possible to shoot from an angle * Please read the usag... Read MorePower Supply DC5V/1A Material PPfrom S$28.99Min. 5 days
- Hakuba Photo Industry Back screen N Vinyl leather type Wall hanging type 120ID photo screen. It is a wall-mounted type. With hook bar for screen top and bottom.Dimensions (H x W) (cm) 200×120 Mass (kg) About 5 Included Accessories Screen hook hook Material (Screen) Vinyl leatherfrom S$539.90Min. 6 days
- Manfrotto 244 Micro Friction Arm Kit 15cm Length Anti-Rotation Adapter with Nano ClampManfrotto's small friction arm that expands the range of shooting. Since you can attach a camera and various equipment, you can shoot in various styles. The maximum length is 15 cm, and the maximum load capacity of the attached equipment is 3 kg. It comes with a nanoclamp that can be installe... Read MoreMass (kg) 0.315 Arm length (cm) 15 Allowable Load (kg) 3from S$239.90Min. 2 days
- AS ONE Simple desk darkroom 900 x 750 x 900 mmEasy to assemble in a desktop-sized darkroom. It can be used for storing samples in a dark room and preventing UV rays.As ONE Part Number 2-8070-04 Dimension (mm) 900×750×900from S$1,199.00Min. 4 days
- Manfrotto Chroma key FX Background GreenChroma key FX background Green is 3 sets of aluminum frame, Chroma key FX cover Green, 6 hinge clips, 2 sets of tension bars, soft carrying case, A portable chroma key background kit. The outer dimensions at the time of setup are 4m wide and 2.9m high. The chroma key cover has a size of 3.9 x 2... Read MoreMass (kg) 11 Width (m) 4 Color Chroma key green Height (m) Storage: 2.9 Material Synthetic fibersfrom S$1,499.00Min. 5 days