Drones
Other Related Pages
- DJI Mavic Mini Fly More Combo (JP)An application-free model with a body weight of 199g. Aerial photography / video shooting * Application is required when installing the propeller guard.Flight time (minutes) (Maximum) 18 Recharging Voltage (V) (Maximum) 8.4 Operating Range 0.5~10 Operating Temperature Range (℃) [Charger] 5-40 Camera specifications 1 / 2.3-inch CMOS 12 million pixels Recharger Input 100~240 V、50/60 Hz、0.5A Operating current (mA) 1200(Android)、700(iOS) Recharger Output 12V 1.5A / 9V 2A / 5V 3A folded size (Length x Width x Height) 140×82×57 Rated Output (W) 18 Mass (g) 199 Radio Wave Reach (m) 2000 Diagonal (mm) 213 Number of batteries 3 pieces voltage rating (V) 3.6(Android)、3.6(iOS) Still image size 4:3/4000×3000、16:9/4000×2250 shutter speed Electronic shutter: 4 to 1/8000 seconds Supported files FAT32 (≦32 GB)、exFAT (>32 GB) USB port Lightning、Micro USB(Type-B)、USB Type-C Included Accessories Propeller guard Offset Angle (°) [Blur range] ± 0.04 Resistance [Maximum wind pressure] 8m / s (scale 4) Altitude (m) [Operation limit] 3000 (above sea level)Discontinued
- Ryze Tech TELLO terrorismA toy drone that can be easily operated by children and adults. A 13-minute long flight that can be taken with a camera. For aerial photography and hobbies * A smartphone is required. * Please prepare the transmitter and charging cable separately.Number of batteries 1 Radio Wave Reach (m) 100 Flight time (minutes) 13 Number of Pixels 5 million pixels Video HD Specification No transmitter Color WhiteDiscontinued
- DJI Mavic + Air + 2 + Fly + More + comboCombining power and portability, the evolved Mavic Air 2 has many cutting-edge features in its compact body. With intelligent shooting features and excellent video quality, you can shoot breathtaking aerial shots with your own hands. Let's take off to the next world more safely and smartly wh... Read Moreascent speed (m/s) 4 (S mode), 4 (N mode) Inclination angle (°) 35 (S mode), 20 (N mode) Battery Voltage (V) 11.55 Diagonal (mm) 302 Operating Temperature (℃) -10~40 Flight time (minutes) [No wind] 34 Battery Capacity (mAh) 3500 Fan Quick release, low noise, foldable Mass (g) 570Discontinued
- DJI Mavic 2 Fly More kitRechargeable battery with multiple intelligent flight batteries while traveling in a flying car for long periods of time Battery is a versatile shoulder bag that can carry everything in a power bank with a low noise propeller for quieter flight * Mavic 2 main unit is not included.Compatibility Mavic 2 seriesDiscontinued
- GFORCE GPS X 1080p with Wi-Fi Camera Intelligent DroneIntelligent drone with GPS x 1080p Wi-Fi camera. Although it is a hobby drone that weighs only 182g and is not subject to the Aviation Law, it is equipped with a GPS sensor. By acquiring GPS location information, we have achieved autonomous stability that keeps staying on the spot even if you let... Read MoreSuitable age (years) 14 years or older Operation Time (minutes) [Flight] About 13 Mass (g) 182 Overall Length (mm) Rotor: 65 Battery LiPo 7.4V 900mAh Length x Width W x Height (mm) 162×162×52Discontinued
- DJI Mavic 2 ProDramatically with an ultra-high quality camera Aerial photography / video shooting * Confirmation of airspace and flight methods that require flight permission / approval for unmanned aerial vehiclesOperating Temperature Range (℃) -10~40 Sensor 1 inch CMOS Recharger Input 100-240V、50/60Hz、1.8A Voltage (V) 17.6±0.1 Shooting Range 1m~∞ Number of Effective Pixel 20MP Diagonal (mm) 354 Still image size 5472×3648 Rated Output (W) 60 Shutter Speed (seconds) Electronic shutter: 8 to 1/8000 F Value F2.8F11 Lens FOV: Approx. 77 °, 35mm equivalent: 28mm Camera specifications Hasselblad L1D-20c camera storage [Internal] 8GB descent speed (m/s) [Maximum] 3 (S mode), 3 (P mode) ascent speed (m/s) [Maximum] 5 (S mode), 4 (P mode)Discontinued
- GFORCE Drone kit with Wi-Fi camera LIVE CAM DRONE ASSEMBLY KITAn assembled drone kit equipped with a Wi-Fi camera and an altitude automatic maintenance function that can be made and flown. Snap-fit assembly type drone kit that can be made without adhesive or soldering Highly automatic maintenance function allows even beginners to easily operate and stable h... Read MoreDimensions, Width W x Depth D x Height H (mm) 74 x 74 x 38, total rotor length 58 Battery LiPo3.7V Battery Capacity (mAh) 300 Suitable age (years) 14 or more Radio Wave Reach (m) Max 30 Mass (g) 37 Overall Length (mm) (Rotor) 58Discontinued
- DJI Intelligent Flight Battery for DJI Phantom 4 Series P4 PART64 IF 5870mAh BATTERYIntelligent Flight Battery for DJI Phantom 4 Series (Large Capacity Model)Battery Voltage (V) 15.2 Mass (g) 468 Battery Capacity (mAh) 5870 Power Consumption (Wh) 89.2 Battery LiPo 4s Power (W) Maximum charge: 100 Suitable Models Phantom 4 seriesDiscontinued
- DJI Tello Part9 battery charging hubUp to 3 Tello flight batteries can be set at the same time, and the batteries will be charged in order from the one with the highest battery level. * This product does not include the power adapter and power cable.Mass (g) 29 Recharging Time About 2 hours (3 batteries) Trusco Part No. 137-2163 Suitable Model Tello flight batteryDiscontinued
- MARIN TRADING FLY EAGLE with drone camera for beginnersEquipped with Wi-Fi camera. Equipped with barometric pressure sensor. The headless mode allows you to operate from the operator's point of view without worrying about the direction of the aircraft, so even inexperienced people can rest assured. Easy 360 ° rotation with 3D flip function. The d... Read MoreDimensions, Width W x Depth D x Height H (mm) 175×190×50 Suitable age (years) 14 years or older Mass (g) 80 Charging Method USB charging cable Recharging Time (hours) 1.5 Camera specifications 680×480p Frequency (GHz) 2.4 Battery 3.7V Flight time (minutes) 6 Effective Distance (m) Controller: 30 Remote controller 3 x AAA batteries (sold separately)Discontinued
- GFORCE Drone 2.4GBHz 4CH HD Camera Built-in Quad Copter SolisteBarometric pressure sensor automatically maintains altitude! MODE1 ⇔ MODE2 switching transmitter included! Easy for anyone, auto hovering. The built-in high-precision barometric pressure sensor keeps the aircraft at altitude when the throttle is released. Even beginners can fly surprisingly easil... Read MoreOverall Length (mm) (Rotor) 136 Suitable age (years) 14 or more Dimensions, Width W x Depth D x Height H (mm) 304×304×84 Battery Capacity (mAh) 400 Mass (g) 90 Radio Wave Reach (m) Around 90 Color Black Battery LiPo3.7VDiscontinued
- GFORCE 2.4GHz 4CH HD camera built-in quadcopter HUBSAN X4 HDAchieves outstanding stability with a high-performance 6-axis gyro Best-in-class image quality! Built-in 720p compatible 2-megapixel HD camera. HD (High Definition) You can shoot with high definition image quality. Of course, you can also enjoy watching on a big screen TV. Includes a 4GB MicroSD ... Read Moretranmission distance (m) Around 40 Battery LiPo3.7V Charging Time (minutes) 40 (depends on situation) Rotor diameter (Φmm) (Main) 55 Dimensions, Width W x Depth D x Height H (mm) 83 x 84 x 33 (excluding rotor) Mass (g) 51 Mode MODE1 Battery Capacity (mAh) 380Discontinued
- DJI Phantom4 Pro+ V2.0It comes with one year free liability insurance. Confirmation of progress at construction site, aerial photography, inspection / monitoring, confirmation of damage situation. * Do not fly near airports, highways, train stations, railroad tracks, cities or other special areas.Detection Range (Obstacle) 5 directions Recording File Format C4K、4K、2.7K、FHD、HD Sensor sensing range 30m Dimensions, Width W x Depth D x Height H (mm) 490×490×200 Communication distance (m) 4000 (outdoors, no obstacles) Speed 72km / h (SPORT mode) Sensor 1"CMOS Specification Transmitter with dedicated display Flight time (minutes) Up to 30 Number of Effective Pixel 20 million Operating Temperature (℃) 0~40 Trusco Part No. 125-6907 Mass (g) 2381 Resolution (Video) 4K 60fpsDiscontinued
- GFORCE 2.4GHz 4CH Quadcopter SKYHIGHEquipped with a wide-angle lens specification 4K / 2K camera that can be tilt-controlled from the transmitter. For still images in front of the aircraft [WiFi] Equipped with a high-resolution camera capable of recording with a maximum of 8 million pixels. In addition, the angle of the camera can ... Read MoreSuitable age (years) 14 years or older Operation Time (minutes) [Flight] Approx. 18 Operating angle [Camera] Approx. 90 (electric) Length x Width W x Height (mm) 180×218×58 Battery LiPo 3.7V 1800mAh Mass (g) 185 Overall Length (mm) Rotor: 70Discontinued
- GFORCE Dual camera drone SQUARED CAMA 2.4GHz 4ch drone that allows you to easily enjoy bird's-eye view photography unique to drones. The propeller that rotates at high speed is covered with a grid-like mesh guard frame so that it does not come into contact with people or objects, so it is safe and secure not only for the person... Read MoreSuitable age (years) 10 years old and above Length x Width W x Height (mm) 134×130×30 Mass (g) 58 Battery LiPo 3.7V 450mAh Overall Length (mm) Rotor: 58 Operation Time (minutes) [Flight] About 5-6Discontinued
- GFORCE 2.4GHz 4CH GPS / Full HD camera built-in quadcopter HUBSAN X4 CAM BRUSHLESSFull high-definition compatible, built-in 1080p full HD camera. A model equipped with a brushless motor and GPS that allows you to enjoy more advanced aerial photography. Built-in high-resolution 1080p full HD camera capable of shooting video and still images Highly autonomous stability performan... Read MoreOverall Length (mm) (Rotor) 185 Suitable age (years) 14 or more Dimensions, Width W x Depth D x Height H (mm) 250×250×78 Battery Capacity (mAh) 2700 Mass (g) 435 Color Black Battery LiPo7.4V Radio Wave Reach (m) Up to approximately 150Discontinued
- DJI Propeller guard for DJI Mavic Pro MAVIC PART32 PROPELLER GUARDDJI Mavic Pro Propeller Guard Protects people and objects from rotating propellers. A compact and lightweight propeller guard is installed to ensure safe long flight. * Do not use with 7728 propellers.Mass (g) 40.25 (1 piece) Circumference (mm) Installation: 518 x 462 x 85 Suitable Models Mavic Pro Radius (Φmm) 125Discontinued
- DJI Intelligent flight battery for DJI Mavic Pro MAVIC PART26 IF BATTERYIntelligent Flight Battery for DJI Mavic ProBattery Capacity (mAh) 3830 Power Consumption (Wh) 43.6 Battery Voltage (V) 11.4 Battery LiPo 3S Mass (g) 240 Suitable Models Mavic Pro Temperature Range (℃) 5~40Discontinued
- DJI Quick release folding propeller for DJI Mavic Pro MAVIC PART22 8330 QRF PROPELLERSFolding Propeller for DJI Mavic Pro Easy Folding, Powerful Propulsion System, Excellent Balance PerformanceDimensions (cm) Thread: 7.1 Diameter (Φcm) 19.6 Suitable Models Mavic Pro Set Contents 8330 propeller set × 1Discontinued
- DJI Mavic battery charging hub (high performance version)When used with the MAVIC charger, it can charge up to 4 intelligent flight batteries at the same time. The intelligent flight battery is charged sequentially according to the level of the remaining battery level. The charging hub (high-performance version) optimizes charging and improves charging... Read MoreMass (g) 101 Suitable Models Mavic Pro Trusco Part No. 855-2635 Operating Temperature (℃) 5~40Discontinued
- DJI Zenmuse X5S balancing ringAttach it to the lens for ZENMUSE X5S to achieve more stable shooting.Mass (g) 10 Suitable Models ZENMUSE X5SDiscontinued
- DJI MAVIC AIR ND filter set (ND4 / 8/16)Trusco Part No. 115-1700 Suitable Model MAVIC AIR Mass (g) 2Discontinued
- DJI Mavic NO. 22 8330 Folding quick release propellerA set of 2 8330 propellers for MAVIC.Material plastic 2018 Trusco page 1 1468 Trusco Part No. 835-6188 Suitable Models MAVIC PRO Mass (g) 7Discontinued
- DJI PHANTOM4 PRO/PRO+ V2.0PHANTOM4 PRO V2.0Communication distance (m) 4000 (outdoors, no obstacles) Recording mode [Video recording] C4K, 4K, 2.7K, FHD, HD Width (mm) 490 Trusco Part No. 125-6908 Length (mm) 490 Flight time (minutes) Up to 30 Height (mm) 200Discontinued
- DJI Propeller guard for DJI Mavic Air M-AIR PART14 PROPELLER GUARDDJI Mavic Air Propeller Guard 4 Pieces 1 Set Protects people and objects from rotating propellers. A compact and lightweight propeller guard will ensure safe flight. * Use the propeller guard when flying at low speed indoors or in a windless environment.Suitable Models Mavic Air Mass (g/piece) 19.3 Mounting Dimensions (mm) Outer circumference: 328 x 310 x 63 Radius R (mm) 195Discontinued
- DJI Mavic fuselage sleeveSuitable Models MAVIC PRO Trusco Part No. 855-2643 Mass (g) 5Discontinued
- DJI MATRICE 100 NO. 29 Propeller guardMass (g) 200 Trusco Part No. 855-6254 Set Contents Propeller guard x 4, Screw M2.5 x 20 Suitable Models MATRICE 100Discontinued
- DJI Mavic Air Fly More COMBOIt is foldable and convenient to carry. 3-axis person bar. High-quality shooting is possible with 4K camera support. For aerial photography and hobbiesNumber of Pixels 12 million pixels Radio Wave Reach (m) 2000 Flight time (minutes) 21 Number of batteries 3 Video 4K Color White Specification With transmitterDiscontinued
- DJI DJI High Performance Quadcopter Drone INSPIRE 2DJI's high-performance drone A professional model that combines ultra-high image quality, power, and intelligent functions. * Camera is sold separately.Flight time (minutes) (Maximum) 27 Frequency (GHz) [Transmitter / Work] 2.400-2.483 Battery LiPo 6s Battery Voltage (V) 22.8 Diagonal (mm) 605 (without propeller) Recharger Voltage (V) 26.1 ascent speed (m/s) (Maximum) S mode: 6, P mode: 5 Recharger Output 180W Battery Capacity (mAh) 4280 Supported OS iOS 9.0 or later, Android 4.4.0 or later Power Consumption (Wh) 97.58 Maximum speed (km / h) 94 Power Supply [Transmitter] Built-in battery Output [Transmitter] USB, HDMI descent speed (m/s) (Maximum) 4Discontinued
- GFORCE Ultra-compact folderable drone MOOVAAn ultra-compact foldable drone that you can carry around anytime, anywhere. Simply fold the propeller arm inward for compact storage, and you can easily carry it anywhere in your pocket. When you press the takeoff switch on the right shoulder of the transmitter, the aircraft will rise, and when ... Read MoreSuitable age (years) 14 years or older Mass (g) 29 Length x Width W x Height (mm) 68×63×29 Color Black Battery LiPo 3.7V 200mAh Overall Length (mm) Rotor: 40 Operation Time (minutes) [Flight] About 4-5Discontinued
- DJI DJI GogglessHeight (mm) 110 Product Name GOGGLES Length (mm) 155 Width (mm) 195 Mass (kg) 2 Trusco Part No. 859-7321Discontinued
- GFORCE Quadcopter with built-in 2.4GHz 4CH Wi-Fi camera PXY WI-FIThe world's smallest class FPV drone realized by smartphone x application. Real-time display of camera images on your smartphone! The world's smallest FPV drone! Video & photo shooting is possible with a dedicated app Smart touch mode that can be operated by touch operation of the sma... Read MoreOverall Length (mm) (Rotor) 30 Radio Wave Reach (m) Up to approximately 20 Battery LiPo3.7V Mode MODE1 Mass (g) 17 Battery Capacity (mAh) 150 Dimensions, Width W x Depth D x Height H (mm) 42×42×22 Suitable age (years) 14 or moreDiscontinued
- DJI ND4 filter for DJI Phantom 4 Pro / Pro + P4 PART75 ND16 FILTER (PRO / PRO +)Reduces the amount of light entering the DJI Phantom 4 Pro / Pro + ND16 filter sensor to 1/16. This works like a 4-stop filter. The camera's aperture, exposure time, and sensor sensitivity settings provide excellent control and give you more freedom in your work. Neutral density filters preve... Read MoreSuitable Models Phantom 4 Pro、Phantom 4 Pro+Discontinued
- DJI Charging adapter (without AC cable)Suitable Models INSPIRE 2 Mass (g) 563 Trusco Part No. 835-6214Discontinued
- DJI Mavic NO. 11 50W battery chargerThe Mavic Battery Charger is used to connect the Mavic Intelligent Flight Battery and Transmitter to a power outlet for charging. You can also power mobile devices such as smartphones and tablets by connecting to a USB port. Fully charge the Mavic Intelligent Flight Battery in 1 hour and 20 minut... Read MoreInput voltage 100~240V、50~60Hz Mass (g) 230 Rated Output (W) 50 Trusco Part No. 858-7592 Model F1C50 Output Main: 13.05V, 3.83A, USB: 5V, 2A (total)Discontinued
- DJI 1550T quick release propeller mounting bracketMass (g) 24 Suitable Models INSPIRE 2 Trusco Part No. 835-6217Discontinued
- TAKACHI ELECTRONICS ENCLOSURE Waterproof carrying case for DJI PhantomTop share of drone A storage case with an interior sponge exclusively for the DJI Phantom series. All models of the Phantom series can be stored. (Phantom 4/3/2/2 Vision / 2 Vision + / Phantom) Waterproof performance of protection class IP65 (Dust does not enter inside and can withstand watering ... Read MoreMass (kg) 6.0 Dimensions (Length L x Width W x Height H) (mm) 638×505×224 Material Reinforced PP (polypropylene) Feature Waterproof and shockproofDiscontinued
- DJI INSPIRE2 NO. 8 Battery charging hubA charging hub dedicated to the INSPIRE 2 Intelligent Flight Battery. It is possible to charge up to 4 batteries at the same time. The batteries are charged in order from the one with the most remaining battery power to the one with the least remaining battery power. Use the USB port to update th... Read MoreMass (g) 253 Input Voltage (V) 26.1 Operating Temperature (℃) 5~40 Input Current (A) 6.9g Trusco Part No. 835-6215 Suitable Models INSPIRE 2 Battery Charger (IN1C180) Model INSPIRE 2 CHARGING HUB (IN2CH)Discontinued
- DJI Mavic NO. 5 RC cable (Type C connector)Type C connector for RC cables.2018 Trusco page 1 1469 Trusco Part No. 835-6194 Mass (g) 8 Product Name Type C connectorDiscontinued
- DJI DJI Folding Quadcopter Drone Mavic Pro PLATINUMDrone with foldable aerial camera made by DJI Flight time extended by 30 minutes and flight noise reduced by 60% compared to conventional products.Flight time (minutes) (Maximum) 30 Image Sensor 1/2.3(CMOS) Transmission distance 4km Mass (g) 743 (including gimbal cover) Dimension (mm) 83 x 83 x 198 (when folded) Specification Noise reduction: 4dB Maximum speed (km / h) S mode: 64.8 Lens Viewing angle: 78.8 degrees, 28mm / 2.2mDiscontinued
Filter by categories