Drone Related Items
Other Related Pages
- DJI DJI PHANTOM4 NO. 64 Intelligent battery 5870mAhYou can check the battery status with the DJI GO app. It calculates the remaining flight time from the flight distance and situation, and issues a warning when the minimum remaining amount required for safe return to the takeoff point is reached.Battery Capacity (mAh) 5870 Mass (g) 462 Suitable Model PHANTOM 4 PRO、PHANTOM 4 PRO + 、PHANTOM 4Discontinued
- DJI Tello batteryBattery Capacity (mAh) 1100 Mass (g) 80 Suitable Model Tello Trusco Part No. 114-7896 Voltage (V) 3.8 Power Consumption (W) 4.18Discontinued
- GFORCE Drone kit with Wi-Fi camera LIVE CAM DRONE ASSEMBLY KITAn assembled drone kit equipped with a Wi-Fi camera and an altitude automatic maintenance function that can be made and flown. Snap-fit assembly type drone kit that can be made without adhesive or soldering Highly automatic maintenance function allows even beginners to easily operate and stable h... Read MoreDimensions, Width W x Depth D x Height H (mm) 74 x 74 x 38, total rotor length 58 Battery LiPo3.7V Battery Capacity (mAh) 300 Suitable age (years) 14 or more Radio Wave Reach (m) Max 30 Mass (g) 37 Overall Length (mm) (Rotor) 58Discontinued
- DJI Tello GameSir T1d controllerYour smartphone becomes a Tello controller, providing smooth usability and nimble operability. * This controller is for Tello only, not for operating the game.Mass (g) 200 Trusco Part No. 137-2162Discontinued
- DJI Intelligent Flight Battery for DJI Phantom 4 Series P4 PART64 IF 5870mAh BATTERYIntelligent Flight Battery for DJI Phantom 4 Series (Large Capacity Model)Battery Voltage (V) 15.2 Mass (g) 468 Battery Capacity (mAh) 5870 Power Consumption (Wh) 89.2 Battery LiPo 4s Power (W) Maximum charge: 100 Suitable Models Phantom 4 seriesDiscontinued
- DJI Tello Part9 battery charging hubUp to 3 Tello flight batteries can be set at the same time, and the batteries will be charged in order from the one with the highest battery level. * This product does not include the power adapter and power cable.Mass (g) 29 Recharging Time About 2 hours (3 batteries) Trusco Part No. 137-2163 Suitable Model Tello flight batteryDiscontinued
- DJI Battery Charging Hub for DJI Phantom 4 Series P4 PART8 BATTERY CHARGING HUBDesigned to charge the Phantom 4 Intelligent Flight Battery. Can charge up to 3 intelligent flight batteries. Charges and discharges up to 50%, which is the ideal battery capacity for storing intelligent flight batteries in storage mode.Mass (g) 162 Operating Voltage 17.5V Recharging Time (hours) 3.5 (3 batteries) Operating Temperature Range (℃) 5~40 Battery Charger Model Compatible: Phantom 4 charger (PH4C100)Discontinued
- GFORCE Drone 2.4GBHz 4CH HD Camera Built-in Quad Copter SolisteBarometric pressure sensor automatically maintains altitude! MODE1 ⇔ MODE2 switching transmitter included! Easy for anyone, auto hovering. The built-in high-precision barometric pressure sensor keeps the aircraft at altitude when the throttle is released. Even beginners can fly surprisingly easil... Read MoreOverall Length (mm) (Rotor) 136 Suitable age (years) 14 or more Dimensions, Width W x Depth D x Height H (mm) 304×304×84 Battery Capacity (mAh) 400 Mass (g) 90 Radio Wave Reach (m) Around 90 Color Black Battery LiPo3.7VDiscontinued
- GFORCE 2.4GHz 4CH HD camera built-in quadcopter HUBSAN X4 HDAchieves outstanding stability with a high-performance 6-axis gyro Best-in-class image quality! Built-in 720p compatible 2-megapixel HD camera. HD (High Definition) You can shoot with high definition image quality. Of course, you can also enjoy watching on a big screen TV. Includes a 4GB MicroSD ... Read Moretranmission distance (m) Around 40 Battery LiPo3.7V Charging Time (minutes) 40 (depends on situation) Rotor diameter (Φmm) (Main) 55 Dimensions, Width W x Depth D x Height H (mm) 83 x 84 x 33 (excluding rotor) Mass (g) 51 Mode MODE1 Battery Capacity (mAh) 380Discontinued
- DJI Phantom4 Pro+ V2.0It comes with one year free liability insurance. Confirmation of progress at construction site, aerial photography, inspection / monitoring, confirmation of damage situation. * Do not fly near airports, highways, train stations, railroad tracks, cities or other special areas.Detection Range (Obstacle) 5 directions Recording File Format C4K、4K、2.7K、FHD、HD Sensor sensing range 30m Dimensions, Width W x Depth D x Height H (mm) 490×490×200 Communication distance (m) 4000 (outdoors, no obstacles) Speed 72km / h (SPORT mode) Sensor 1"CMOS Specification Transmitter with dedicated display Flight time (minutes) Up to 30 Number of Effective Pixel 20 million Operating Temperature (℃) 0~40 Trusco Part No. 125-6907 Mass (g) 2381 Resolution (Video) 4K 60fpsDiscontinued
- DJI Propeller guard for DJI Mavic Pro MAVIC PART32 PROPELLER GUARDDJI Mavic Pro Propeller Guard Protects people and objects from rotating propellers. A compact and lightweight propeller guard is installed to ensure safe long flight. * Do not use with 7728 propellers.Mass (g) 40.25 (1 piece) Circumference (mm) Installation: 518 x 462 x 85 Suitable Models Mavic Pro Radius (Φmm) 125Discontinued
- DJI Intelligent flight battery for DJI Mavic Pro MAVIC PART26 IF BATTERYIntelligent Flight Battery for DJI Mavic ProBattery Capacity (mAh) 3830 Power Consumption (Wh) 43.6 Battery Voltage (V) 11.4 Battery LiPo 3S Mass (g) 240 Suitable Models Mavic Pro Temperature Range (℃) 5~40Discontinued
- DJI Quick release folding propeller for DJI Mavic Pro MAVIC PART22 8330 QRF PROPELLERSFolding Propeller for DJI Mavic Pro Easy Folding, Powerful Propulsion System, Excellent Balance PerformanceDimensions (cm) Thread: 7.1 Diameter (Φcm) 19.6 Suitable Models Mavic Pro Set Contents 8330 propeller set × 1Discontinued
- DJI Mavic battery charging hub (high performance version)When used with the MAVIC charger, it can charge up to 4 intelligent flight batteries at the same time. The intelligent flight battery is charged sequentially according to the level of the remaining battery level. The charging hub (high-performance version) optimizes charging and improves charging... Read MoreMass (g) 101 Suitable Models Mavic Pro Trusco Part No. 855-2635 Operating Temperature (℃) 5~40Discontinued
- DJI Zenmuse X5S balancing ringAttach it to the lens for ZENMUSE X5S to achieve more stable shooting.Mass (g) 10 Suitable Models ZENMUSE X5SDiscontinued
- DJI MAVIC AIR ND filter set (ND4 / 8/16)Trusco Part No. 115-1700 Suitable Model MAVIC AIR Mass (g) 2Discontinued
- DJI Mavic NO. 22 8330 Folding quick release propellerA set of 2 8330 propellers for MAVIC.Material plastic 2018 Trusco page 1 1468 Trusco Part No. 835-6188 Suitable Models MAVIC PRO Mass (g) 7Discontinued
- DJI PHANTOM4 PRO/PRO+ V2.0PHANTOM4 PRO V2.0Communication distance (m) 4000 (outdoors, no obstacles) Recording mode [Video recording] C4K, 4K, 2.7K, FHD, HD Width (mm) 490 Trusco Part No. 125-6908 Length (mm) 490 Flight time (minutes) Up to 30 Height (mm) 200Discontinued
- DJI Propeller guard for DJI Mavic Air M-AIR PART14 PROPELLER GUARDDJI Mavic Air Propeller Guard 4 Pieces 1 Set Protects people and objects from rotating propellers. A compact and lightweight propeller guard will ensure safe flight. * Use the propeller guard when flying at low speed indoors or in a windless environment.Suitable Models Mavic Air Mass (g/piece) 19.3 Mounting Dimensions (mm) Outer circumference: 328 x 310 x 63 Radius R (mm) 195Discontinued
- DJI Mavic fuselage sleeveSuitable Models MAVIC PRO Trusco Part No. 855-2643 Mass (g) 5Discontinued
- DJI MATRICE 100 NO. 29 Propeller guardMass (g) 200 Trusco Part No. 855-6254 Set Contents Propeller guard x 4, Screw M2.5 x 20 Suitable Models MATRICE 100Discontinued
- DJI ND4 filter for DJI Phantom 4 Pro / Pro + P4 PART75 ND16 FILTER (PRO / PRO +)Reduces the amount of light entering the DJI Phantom 4 Pro / Pro + ND16 filter sensor to 1/16. This works like a 4-stop filter. The camera's aperture, exposure time, and sensor sensitivity settings provide excellent control and give you more freedom in your work. Neutral density filters preve... Read MoreSuitable Models Phantom 4 Pro、Phantom 4 Pro+Discontinued
- GFORCE Quadcopter with built-in 2.4GHz 4CH Wi-Fi camera PXY WI-FIThe world's smallest class FPV drone realized by smartphone x application. Real-time display of camera images on your smartphone! The world's smallest FPV drone! Video & photo shooting is possible with a dedicated app Smart touch mode that can be operated by touch operation of the sma... Read MoreOverall Length (mm) (Rotor) 30 Radio Wave Reach (m) Up to approximately 20 Battery LiPo3.7V Mode MODE1 Mass (g) 17 Battery Capacity (mAh) 150 Dimensions, Width W x Depth D x Height H (mm) 42×42×22 Suitable age (years) 14 or moreDiscontinued
- DJI DJI GogglessHeight (mm) 110 Product Name GOGGLES Length (mm) 155 Width (mm) 195 Mass (kg) 2 Trusco Part No. 859-7321Discontinued
- DJI Charging adapter (without AC cable)Suitable Models INSPIRE 2 Mass (g) 563 Trusco Part No. 835-6214Discontinued
- DJI 1550T quick release propeller mounting bracketMass (g) 24 Suitable Models INSPIRE 2 Trusco Part No. 835-6217Discontinued
- DJI Mavic NO. 11 50W battery chargerThe Mavic Battery Charger is used to connect the Mavic Intelligent Flight Battery and Transmitter to a power outlet for charging. You can also power mobile devices such as smartphones and tablets by connecting to a USB port. Fully charge the Mavic Intelligent Flight Battery in 1 hour and 20 minut... Read MoreInput voltage 100~240V、50~60Hz Mass (g) 230 Rated Output (W) 50 Trusco Part No. 858-7592 Model F1C50 Output Main: 13.05V, 3.83A, USB: 5V, 2A (total)Discontinued
- TAKACHI ELECTRONICS ENCLOSURE Waterproof carrying case for DJI PhantomTop share of drone A storage case with an interior sponge exclusively for the DJI Phantom series. All models of the Phantom series can be stored. (Phantom 4/3/2/2 Vision / 2 Vision + / Phantom) Waterproof performance of protection class IP65 (Dust does not enter inside and can withstand watering ... Read MoreMass (kg) 6.0 Dimensions (Length L x Width W x Height H) (mm) 638×505×224 Material Reinforced PP (polypropylene) Feature Waterproof and shockproofDiscontinued
- DJI INSPIRE2 NO. 8 Battery charging hubA charging hub dedicated to the INSPIRE 2 Intelligent Flight Battery. It is possible to charge up to 4 batteries at the same time. The batteries are charged in order from the one with the most remaining battery power to the one with the least remaining battery power. Use the USB port to update th... Read MoreMass (g) 253 Input Voltage (V) 26.1 Operating Temperature (℃) 5~40 Input Current (A) 6.9g Trusco Part No. 835-6215 Suitable Models INSPIRE 2 Battery Charger (IN1C180) Model INSPIRE 2 CHARGING HUB (IN2CH)Discontinued
- DJI Mavic NO. 5 RC cable (Type C connector)Type C connector for RC cables.2018 Trusco page 1 1469 Trusco Part No. 835-6194 Mass (g) 8 Product Name Type C connectorDiscontinued
- DJI INSPIRE2 NO. 11 Quick release propellerTrusco Part No. 835-6223 Mass (g) 54 Suitable Models INSPIRE 2Discontinued
- DJI Tello snap-on body coverA colorful cover specially designed for Tello.Mass (g) 80 Suitable Model TelloDiscontinued
- DJI MAVIC PRO PLATINUM Intelligent Flight BatteryVoltage (V) 11.4 Battery Capacity (mAh) 3830 Mass (g) 240 Suitable Model MAVIC PRO PLATINUM Material LiPo 3S Trusco Part No. 114-5026Discontinued
- DJI MAVIC transmitterTrusco Part No. 859-7304 Suitable Model MAVIC AIR、MAVIC PRO、MAVIC PRO PLATINUM Mass (g) 313Discontinued
- DJI Mavic NO. 6 Car chargerYou can use your car's cigarette socket to charge your intelligent flight battery. It is equipped with a low voltage protection function to ensure the battery voltage required to start the car. When the cigarette socket exceeds a certain temperature, the overheat protection function will be a... Read More2018 Trusco page 1 1468 Trusco Part No. 835-6193 Mass (g) 210Discontinued
- DJI Propeller guard for DJI Phantom 4 series P4 PART62 PROPELLER GUARDProtects people and things from rotating propellers. Propeller protection for safe flight Compact and lightweight, easy to install and remove. * Please combine the propeller guard correctly to avoid affecting the vision system.Mass (g) 11.5 (1 piece) Circumference (mm) Installation: 521 Suitable Models Phantom 4 series Radius (Φmm) 138.5 Offset Angle (°) 85Discontinued