Selfie Sticks
- ELECOM Bluetooth selfie stick / rotating holder type / 1000mmWith a Bluetooth connection, you can release the shutter with a single touch using the button at hand on the stick. A rotating smartphone holder type selfie stick with a removable wireless remote control that allows you to take vertical, horizontal, and diagonal shots. A long type that extends up... Read MoreArm length (cm) (Maximum) 103 Maximum Length (mm) 1000 frequency band 2.4GHz band Warranty Period 6 months Continuous Operation Time About 100 hours Storage Dimensions (width W x depth D x height H) (mm) About 40 × 40 × 210 Effective clamping width (mm) About 55-85 Material Aluminum, silicon, ABS Mass (g) Approx. 154 (including batteries) Bluetooth Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID(Human Interface Device)from S$34.99Min. 2 days
- ETSUMI Selfie stickTake selfies in various places! This is a classic selfie stick that has become quite familiar as smartphone goods. The included smartphone adapter has a mounting width of 58 to 86 mm, so it is compatible with most smartphones. For self-shooting, use the self-timer function on the smartphone side.... Read MoreLoad capacity (g) About 250 Width (mm) (Fixed) Approx. 58-86 Length (mm) (Stick monopod) approximately 220-1020from S$25.99Min. 2 days
- RICOH RICOH THETA STICK TM-2A selfie stick designed for the RICOH THETA series. By keeping the distance between the THETA main unit and your hand, you can take a 360 ° image that does not allow your fingers to appear large. The length when extended is about 83 cm, and it can be used in a wide range of situations such as whe... Read MoreMaximum Diameter (Φmm) 21 Length when Shortened (mm) 229 Number of Tiers 5 pieces Maximum Length (mm) 836 Mass (g) About 155 Material Pipe: Aluminum alloy / Head: Resin Specification Tilt headfrom S$86.99Min. 2 days
- ELECOM Bluetooth selfie stick / rotating holder type / with tripod / 430mmWith a Bluetooth connection, you can release the shutter with a single touch using the button at hand on the stick. Selfie stick with removable wireless remote control. Not to mention "selfie" while holding it in your hand A selfie stick with a tripod that allows you to take a "sel... Read MoreArm length (cm) (Maximum) 45 frequency band 2.4GHz band Maximum Length (mm) 430 Warranty Period 6 months Continuous Operation Time About 100 hours Storage Dimensions (width W x depth D x height H) (mm) About 40 × 39 × 130 Effective clamping width (mm) About 55-85 Bluetooth Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID(Human Interface Device)
- ELECOM Bluetooth selfie stick / rotating holder type / 430mmWith a Bluetooth connection, you can release the shutter with a single touch using the button at hand on the stick. A rotating smartphone holder type selfie stick with a removable wireless remote control that allows you to take vertical, horizontal, and diagonal shots.Arm length (cm) (Maximum) 42 frequency band 2.4GHz band Maximum Length (mm) 430 Warranty Period 6 months Continuous Operation Time About 100 hours Effective clamping width (mm) About 55-85 Material Aluminum, silicon, ABS Mass (g) Approx. 104 (including battery) Storage Dimensions (width W x depth D x height H) (mm) Approx. 40 × 39 × 135 Bluetooth Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID(Human Interface Device)from S$29.99Min. 2 days
- RICOH RICOH THETA STICK TM-3A compact type selfie stick designed for the RICOH THETA series. By keeping the distance between the THETA main unit and your hand, you can take a 360 ° image that does not allow your fingers to appear large. The length when extended is about 42 cm, and it is designed to be easy to use for self-p... Read MoreMaximum Diameter (Φmm) 15.5 Length when Shortened (mm) 177 Number of Tiers 3 steps Maximum Length (mm) 423 Mass (g) About 80 Specification Direct mount camera stand Material Pipe: Aluminum alloy / Head: Resinfrom S$68.99Min. 2 days
- PGA Compact selfie stickAn ultra-lightweight and compact selfie stick compatible with smartphones with a body width of 80 mm or less. You can use it by simply inserting the plug into the earphone jack of your terminal, and you can easily shoot with the shutter button at hand. Compact size of only 13 cm when stored. Sinc... Read MoreMaximum Length (mm) 420 Dimensions, Width W x Height H x Depth D (mm) 45×130×24 Mass (g) 72from S$17.99Min. 6 days
- ETSUMI High angle stickHigh-angle shooting is not a stepladder. If you attach your own camera, you can shoot in crowds, bird's-eye view, low position near the ground, etc., which was difficult until now. With a mirror that is convenient for self-shooting. An adapter for GoPro is also included. It supports a wide ra... Read MoreNumber of Tiers 4 steps Pipe Diameter (Φmm) About 22 Load capacity (g) About 600 Main Materials Aluminum Color Blackfrom S$38.99Min. 7 days
- ETSUMI Mobi clamp DXHold the smartphone in between! Operate the smartphone at hand! Link up with the Wi-Fi function of the digital camera! Clamp with a smartphone holder that is mainly fixed to a rod-shaped object such as a monopod. Compatible with large screen smartphones such as iPhone 6s Plus. By operating the di... Read MoreMass (g) About 70 Width (mm) (Smartphone adapter fixed) 58-86 Load capacity (g) About 200 or lessfrom S$34.99Min. 6 days
- PICTAR PICTAR SMART STICKThe miggo PICTAR SMART STICK is a selfie stick with a built-in function that allows you to operate your smartphone with the six buttons at hand. You can operate various functions at hand even when the stick is extended from the control panel at hand. By using it together with the dedicated app, y... Read MoreMass (g) 180 Length (cm) (Folded state) 29, (Unfolded state) 83from S$149.90Min. 5 days
- PGA Wireless selfie stick"PG-SSTK03BK" is a multifunctional wireless selfie stick compatible with smartphones with a body width of 80 mm or less. Equipped with Bluetooth function, you can shoot wirelessly. When the handle is opened, it becomes a tripod, so you can take pictures of the scenery and background fro... Read MoreMass (g) 155 Dimensions, Width W x Height H x Depth D (mm) 45×198×46.5 Maximum Length (mm) 600 Color Blackfrom S$68.99Min. 6 days
- ETSUMI Mobi clampHold your smartphone in between! Operate your smartphone at hand. Improved cooperation with the Wi-Fi function of digital cameras. A clamp with a smartphone holder that is mainly fixed to a rod-shaped object such as a monopod. By operating the digital camera from a compatible app on your smartpho... Read MoreWidth (mm) (Smartphone adapter fixed) 45-70 Mass (g) About 60 Clamp fixing width (mm) Up to 25 for both prism and cylinderfrom S$22.99Min. 6 days
- JOBY Grip tight smartGrip Tight Smart is a smartphone adapter equipped with a cold shoe mount. A smartphone with a width of 59 mm to 103 mm can be fixed vertically or horizontally. The cold shoe can be fitted with an LED light like a bemo or a microphone like a weibo. You can also use the included double lock cold ... Read MoreMass (kg) 0.08 Dimensions (cm) 3.8×3×8.7 Material Aluminum, rubber, ABS Plastic Color Black/Greyfrom S$35.99Min. 5 days
- Manfrotto Video kit Twin 3-stage aluminum MS type 502 seriesYou can get everything you need as a photo system in one bag. Made of aluminum and stretchable with twin tube legs, the Professional Fluid Video System meets the demands of this system, or even more. Its innovative design gives maximum motion control and ultimate range of activity, enabling the b... Read MoreMass (kg) 3.86 minimum tall (cm) 70.5 Specification Counter balance: 4kg Included Accessories Rubber strap, carry case Height (cm) Zenshin: 156from S$769.90Min. 5 days
- JOBY JOBY Smart Hand Held StabilizerEasily shoot smartphone videos without blurring Telescopic handle that can be extended by 18 cm Dedicated app with vertical / horizontal switching face tracking function with a button at hand A wide range of accessories such as a mini tripod and a special caseOperating Temperature Range (℃) -10~45 Mass (kg) 0.428 Elongation (cm) 0~18.3 Dimensions (cm) 11.05×11.8×32.3 Battery Capacity (mAh) 1300 Compatibility 8.4 cm maximum phone width Connector Bluetooth Charging Method Micro USB Continuous Operating Time Up to 10 hoursfrom S$179.90Min. 5 days
- MOZA For Air2 + Versatile + Mini Dual HandleAn external handle that can be used as a side handle for Air2. By attaching it to the bottom of the Air2, you can hold it with both hands and attach various accessories. Equipped with a U1 / 4 inch screw on the top of the grip. A microphone, monitor, LED light, etc. can be installed. There is a U... Read MoreDimensions (Width x Depth x Height) (mm) 215×129×43 Mass (g) 340 Material Aluminumfrom S$139.90Min. 7 days
- MOZA For AirCross2 + Versatile + Mini Dual HandleAn external handle that can be used as a side handle for AirCross2. By attaching it to the bottom of AirCross2, stable handling and various accessories can be attached. Equipped with a U1 / 4 inch screw on the top of the grip. A microphone, monitor, LED light, etc. can be installed. There is a U1... Read MoreDimensions (Width x Depth x Height) (mm) 16×4.4×23 Mass (g) 340 Material Aluminumfrom S$139.90Min. 7 days
- QTJ Selfie stickIt is a 2WAY item that can be taken with a tripod or a selfie stick. It can be used as a selfie stick or as a tripod if you open the handle. You can connect the shutter remote control to a 2-way terminal via Bluetooth and release the shutter from a remote location.Material ABS / stainless steel Allowable Load (kg) About 0.3 Cable Length (cm) About 24 Color Black Communication distance (m) Maximum prospect about 10 Suitable Models Smartphones up to about 6.5-8.5 cm Communication Protocol Ver.4.0from S$26.99Min. 5 days
- KANDAO QooCam EGO Selfie StickQoOCam EGO carbon fiber selfie stick (0.9 meters).Overall Length (cm) 90from S$67.99Min. 5 days
- Mediafuture Selfie stick for smartphone tripod / monopod combined useThe telescopic type stick can be stretched from about 250 to about 680 mm. The clamp range is from about 60 mm to about 90 mm. It is lightweight and weighs only about 115g. The length in the folded state is about 185 mm. Compact size and light weight make it convenient to carry. Since the design ... Read MoreMaximum Length (mm) 680 Mass (g) About 115 length, folded (mm) About 185 Suitable Models ios5.1 or later, Android4.3 or laterfrom S$25.99Min. 2 days
- MOZA Gimbal for SLR / Mirrorless Camera Air Cross 2"MOZA AirCross 2" is a handheld gimbal mainly intended for use with full-size mirrorless cameras. It supports payloads from 0.3 kg up to 3.2 kg, can be equipped with professional-use digital SLR cameras, and can support most mirrorless cameras and SLR cameras on the market. By using the... Read MoreAllowable Load (kg) 0.3~3.2 Mass (g) 1050 Battery Capacity (mAh) 3000 Recharging Time About 3 hours I / O port USB-Type C (for charging) Specification [Operating time] Approximately 12 hoursfrom S$699.90Min. 7 days
- MOZA + 15mm rail rod support system for AirCross2The 15mm Rail Rod Support System ACP01 for AirCross 2 is an accessory that mounts under the AirCross 2 L-bracket to allow you to attach focus motors and other accessories. It consists of a very compact LWS rod support and two rods 12 cm long and 15 mm in diameter. Use the integrated mounting clam... Read MoreMass (g) 160 Dimensions (Width W x Height H) (mm) 90×30 Material Aluminum Diameter x Length (Φmm x mm) [Rod] 15 x 120from S$139.90Min. 7 days
- Manfrotto Smartphone Clamp, Tripod AdapterUniversal smartphone clamp. 1/4 female screw is attached to the bottom and the back of the clamp. Silicone rubber pad for security grip. There is a bracket on the back of the product that can be used as a self-stand. Compatible with any smartphone with a width of up to 8.35 cm.Mass (kg) 0.027 Height (cm) Total growth: 10.8from S$17.99Min. 2 days
- MOZA For AirCross2 + Arca-Swiss + Quick Release PlateThe Arca-Swiss Quick Release Plate for AirCross 2 is a compact plate used when mounting the camera vertically on AirCross2. It can be attached by sliding it to the attachment part on the side of the arm. Equipped with a stopper to prevent falling off.Dimensions (Width x Depth x Height) (mm) 3.8×5×1 Mass (g) 37 Material Aluminum Thread Diameter (inch) [Camera mounting screw] U1 / 4from S$23.99Min. 7 days
- MOZA Electric slider Slypod Pro"MOZA Slypod Pro" is a multifunctional electric slider that allows you to shoot moving movies by sliding smoothly and slowly like a movie and moving horizontally, vertically, and diagonally. With "Slypod Pro", you can thoroughly support difficult cuts and motions with ease and... Read MoreMaximum Length (mm) 1180 Mass (g) 1460 Included Accessories 2-way head, mini tripod, storage case Recharging Time 4 hours Maximum Load (kg) 6 (vertical), 3.5 (horizontal) Length when Shortened (mm) 650 Continuous Operation Time About 5.5 hours Speed Operation: 0.5mm / s-40mm / s I / O port USB-Type C (for charging)from S$1,199.00Min. 7 days
- Logic Selfo MiniEliminate the problem of not being able to take a satisfying selfie with just a compact selfie stick that you can gently put in your bag. You can take beautiful selfies by yourself. You can press the shutter from the button at hand without the need for a self-timer. It is an earphone jack type th... Read MoreStorage dimensions (cm) About 17 Mass (g) About 70 Elastic Expansion Range (cm) Approx. 48 (max) RoHS directive (corresponding to 10 substances) Correspondence Color Silver Material Stainless steel Suitable Models iPhone4/4s/5/5s/6/6s/6Plus/6sPiusfrom S$35.99Min. 4 days
- 3R Solution INOVA Selka stick with tripod Live Live BlackIncrease your complexion with LED lights The smartphone can be installed vertically or horizontally The LED has a tripod that can adjust the brightness in 3 stages, and it can also be used as a smartphone stand. It can be folded so that it can be carried outside.Input Current (A) 0.15 Power Consumption (W) 0.2 (per LED) Battery Capacity (mAh) 200 Brightness (Lm) 24-28 (per piece) Number of LED (pieces) 30 Input Voltage (V) 5.1 Color Temperature (K) 6000-6500 (1 piece) Maximum Length (mm) 635 Mass (g) Approximately 207 (including LED)from S$48.99Min. 5 days
- MOZA For AirCross2 + mounting + cheese plateThe AirCross 2 Mounting Cheese Plate is a compact accessory plate that allows you to attach a variety of accessories to the front of your AirCross2. Use the thumbscrew on the top to attach it to the U3 / 8 inch screw hole on the front of the gimbal. The plate has U1 / 4 inch screw holes for attac... Read MoreDimensions (Width x Depth x Height) (mm) 35×25×110 Mass (g) 88 Material Aluminumfrom S$44.99Min. 7 days
- ETSUMI Smartphone holderAn adapter that allows you to attach your smartphone to a selfie stick or tripod. It can be attached to your tripod / monopod or accessories with camera screws, or used as a replacement for the smartphone holder that comes with the selfie stick.from S$9.99Min. 6 days
- KASHIMURA Wireless selfie stick tripod deformationA selfie stick for smartphones that allows you to shoot a wide range with a stretchable stick. The maximum total length is about 60 cm. Compact with about 16 cm when stored. Connect to a Bluetooth compatible smartphone / iPhone and release the shutter with the remote control at hand. The handle i... Read MoreOverall Length (cm) (Maximum) about 60 Mass of Main Unit (g) 140 Storage Size, Width W x Depth D x Height H (mm) 46×34×163 Material (Main Unit) Aluminum / ABS Color Black Wireless Communication System Bluetooth Ver.3.0 Power Supply CR2025 battery x 1 Compatible profile HID (Human Interface Device) Suitable Size (mm) Holder can be used about 55-80 wireless distance (m) Within about 10from S$53.99Min. 6 days
- MOZA Selfie Gimbal for Smartphone NANO SE"MOZA NANO SE" is a 1-axis correction type "SELPHY gimbal" for smartphones that allows you to easily take selfies while suppressing shaking and camera shake. With a telescopic rod of about 330 mm, you can freely enjoy SELPHY. You can operate the shutter, zoom in / out, and swi... Read MoreMaximum Length (mm) 330from S$74.99Min. 2 days
- Manfrotto PIXI Universal Smartphone ClampFix your smartphone with a width of 60mm to 104mm. A mini tripod LED light, microphone, etc. can be attached. Lever type lock structure that can be firmly fixed to the back. The body has two 1/4 female screw attachments on the bottom and sides, Vertical and horizontal shooting is possible. Compac... Read MoreMass (kg) 0.041 Dimensions, Width W x Depth D x Height H (cm) 3×3.8×8.7 Clamping Width (mm) 60~104 attachement Top: cold-shoefrom S$29.99Min. 2 days
- MOZA Air2 + AirCros2 + iFocus + Wireless + Lens Follow Focus System + Motor & Hand Unit SetWhen shooting with Air 2 or Air Cross 2, you can use the "Moza iFocus Wireless Lens Follow Focus System" for accurate focus control with a wireless connection. The "Moza iFocus Wireless Lens Control System" is a set of "Follow Focus Hand Unit" and "Follow Focus ... Read Morefrom S$679.90Min. 7 days
- MOZA Slypod +, Slypod + dedicated pan, tilt headSlypod, bread for Slypod, tilt head. It operates on two axes, pan and tilt, and can be attached to the Slypod series to fine-tune the angle. Since each axis can move independently, it can be adjusted one by one.Height (mm) 112 Mass (g) 310from S$199.90Min. 7 days
- ETSUMI Smartphone holder SH-6Perfect for fixing your smartphone in group photos and simple product photos (shooting). With a fixed width of 58-88 mm that can hold most smartphones, it supports up to 12 mm thickness that can be held with a thin case attached. Accessories such as LED lights are attached to the upper accessory ... Read MoreTripod Mounting Screw 1/4 inch tripod machine screw Width (mm) Fixed smartphone holder: approx. 58-88 Thickness (mm) Maximum: about 12
- LEPLUS Majidori Stick mini Selfie stick red[Technical standard conformity certification acquired] Selfie stick with ultra-compact design that can be folded up to a total length of 15 cm! Because it is a size that can be stored in a pocket, you can easily take it out at drinking parties, travel destinations, etc. and take a selfie! Extensi... Read MoreMass (g) 106 Adjustment Range (mm) 150~500 Material Aluminum Minus Load (kg) Maximum: 2 Color Red Time Standby: 72 hours Bluetooth V3.0 class 2from S$53.99Min. 5 days
- MOZA AirCross2 + Intellijet BatteryAirCross 2 Intelligent Battery is a grip-integrated replacement battery exclusively for AirCross2. It has a capacity of 3000mAh and can be driven for up to 12 hours. Since it has a USB Type-C port at the bottom, you can charge the battery directly without the need for a separate charger.Battery Capacity (mAh) 3000(4.7V/10A) Dimensions (Width x Depth x Height) (mm) 4×3×10.6from S$149.90Min. 7 days
- MOZA Smartphone holder"Smartphone holder ACP04" is an accessory that has a cold shoe on the bottom and can be mounted on the top of the camera to mount a smartphone. Since the angle can be adjusted, it is useful when using a smartphone as an external monitor. Compatible with smartphones up to a width of abou... Read MoreDimensions (Width x Depth x Height) (mm) 2.4×2.8×8.5 Mass (g) 60 Type of Sign Camera shoe Mounting Dimensions (mm) Up to 80 widthfrom S$43.99Min. 7 days
- Manfrotto TwistGrip smartphone adapterThe TwistGrip smartphone adapter is a universal type smartphone adapter with a luxurious design and texture. With a height of about 10 cm and a weight of 80 g, it can be easily carried in a pocket. Made in Italy, the body of this product is made of heavy aluminum. This product is recommended for ... Read Morelowest temperature to use (℃) -30 Thickness (cm) 1.4 (maximum supported) Height (cm) 10.6, 1.8 (stored) Maximum Operating Temperature (℃) 60 Material Aluminum attachement Top attachment: cold-shoe Color darkgrayfrom S$76.99Min. 5 days