Ball Heads
Other Related Pages
- king Free pan head ball head SA free pan head that can be firmly fixed with a light force. By loosening the stopper, you can change the angle of the ball and the horizontal orientation of the pan head. When the composition is decided, you can tighten the stopper to fix it. Silicon material is used for the surface of the pedes... Read MoreMass (g) 64 Recommended load About 1kg Height (mm) 45from S$26.99Min. 2 days
- Velbon Free pan headThorough weight reduction design and outstanding design realize overwhelming performance beyond size. Highly precision processed alumite balls provide a higher level of fixing force. It is a kind design that the camera screw rotates independently. Small size.Load Capacity (kg) (Recommended) 2 Mass (g) 130 Height (mm) 68 Dimension (mm) Camera stand (pad surface): 48 x 25 Tripod Mounting Screw UNC1/4
- SLIK Free pan head SBH-61A compact and lightweight free platform. It features a simple operability that can be fixed simply by moving the lever. The camera is attached directly by turning the camera base as it is. "SBH-61" is an ultra-lightweight type. Compatible with compact digital cameras and compact video c... Read MoreMounting Screw (Camera) U1 / 4 Height (mm) 47 Mountable mass (kg) 1 Mass (g) 48 Tripod Mounting Screw U1/4from S$39.99Min. 2 days
- Velbon Free pan headAn ultra-compact pan head for compact digital cameras and accessories. It weighs only 46g.Load Capacity (kg) (Recommended) 0.6 Height (mm) 46 Mass (g) 46 Dimension (mm) Camera stand: Diameter 24 Tripod Mounting Screw UNC1/4from S$39.99Min. 2 days
- ETSUMI Threaded shoe CAn adapter that allows you to attach a 1/4 inch compatible accessory for a tripod to the camera accessory shoe.Mass (g) About 20 Maximum Diameter (Φmm) 27 Height (mm) 30 Specification With bottom screw holefrom S$9.99Min. 2 days
- SLIK Free pan head quick shoe type SBH-100DQNA small free platform suitable for monopods and ultra-lightweight tripods. Compatible with mirrorless interchangeable-lens cameras and video cameras. Equipped with a slim-shaped quick shoe, the camera can be quickly attached and detached at the shooting site.Tripod Mounting Screw U1/4 Mounting Screw (Camera) U1 / 4 Mass (g) 130 Mountable mass (kg) 1.5 Height (mm) 68from S$65.99Min. 2 days
- SLIK Free pan head SBH-110A small free pan head made in Japan. The two-piece pan head body is fixed by pulling it from both sides with fixing screws, and the ball can be firmly tightened, providing sufficient fixing force. Ideal as a free platform for small tripods and monopods.Tripod Mounting Screw U1/4 Height (mm) 75 Mounting Screw (Camera) U1 / 4 Mass (g) 120 Mountable mass (kg) 2from S$53.99Min. 2 days
- Velbon Pan head for video cameraAn oil fluid head suitable for small video cameras such as handheld types. Two pan / tilt stoppers are placed coaxially on the side to greatly improve operability. With a large stopper and smooth movement, you can enjoy movie shooting comfortably. * It is not a hydraulic type.Load Capacity (kg) (Recommended) 1.5 Mass (g) 285 Height (mm) 75 Dimension (mm) Camera stand (pad surface): 43 x 27 Suitable for Spare shoe: QB-32 Tripod Mounting Screw UNC1/4 Specification With levelfrom S$68.99Min. 7 days
- SLIK Free head SBH-100BKNA compact and lightweight free platform. It features a simple operability that can be fixed simply by moving the lever. The camera is attached directly by turning the camera base as it is. Fits a small tripod. Compatible with mirrorless interchangeable-lens cameras, etc. It can also be used as a ... Read MoreTripod Mounting Screw U1 / 4, U3 / 8 compatible Mountable mass (kg) 2 Height (mm) 62 Mounting Screw (Camera) U1 / 4 Mass (g) 100from S$59.99Min. 7 days
- Velbon Small headAn ultra-lightweight and ultra-compact "tilt head" that allows you to point the camera only in the vertical direction. * The depth of the mounting screw holes is 5 mm. It cannot be attached to a tripod with a long joint screw with the pan head.Height (mm) (Head head) 45 Load Capacity (kg) (Recommended) 0.5 Mass (g) 32 Dimension (mm) Camera stand (pad surface): 34 x 17 Tripod Mounting Screw UNC1/4from S$29.99Min. 6 days
- SLIK Fine headIt is a 2-axis fine movement pan head with an altitude fine movement angle of 20 degrees (± 10 degrees), a directional fine movement angle of 16 degrees (± 8 degrees), and a fine movement type set screw type (1.7 degrees fine movement with one rotation of the knob). Includes advanced auxiliary we... Read MoreMountable mass (kg) 6 Dimensions (H x W x D) (mm) 37×88×46 Mass (g) 250
- SLIK Free pan head quick shoe type SBH-200DQNThe camera can be attached and detached with a quick shoe, and by attaching it to the bottom of the camera in advance, setting on site is easy and reliable. Easy to operate with a large lever. The ball fixing position can be changed freely. You can set it according to your preference. Compatible ... Read MoreTripod Mounting Screw U1 / 4, U3 / 8 compatible Mounting Screw (Camera) U1 / 4 Mass (g) 350 Dimensions (Width W x Height H) (mm) 43×87 Mountable mass (kg) 3from S$139.90Min. 5 days
- SLIK Free pan head quick shoe type SBH-120DQNThe SBH-120 BK N's camera mounting part is a quick shoe, and it is compatible with beginner SLR + kit lenses. Equipped with a slim-shaped quick shoe, the camera can be quickly attached and detached at the shooting site. A double screw adapter is attached, and it supports both U1 / 4 screws (s... Read MoreDimensions (Width W x Height H) (mm) 37×82 Mounting Screw (Camera) U1 / 4 Tripod Mounting Screw U1 / 4, U3 / 8 compatible Mass (g) 165 Mountable mass (kg) 2from S$95.99Min. 5 days
- Velbon Free pan headHigh-precision free platform designed optimally for the UT-40 series. High-level performance due to a large number of machined "machined aluminum parts". It is also equipped with a torque adjustment mechanism that can adjust the operating force of the ball according to the weight of the... Read MoreLoad Capacity (kg) (Recommended) 2 Mass (g) 182 Bottom Diameter (mm) 34 Height (mm) 81 Dimension (mm) Camera stand: 43 × 28 Mounting Screw Camera: UNC1 / 4 (thin screw) Type Free head Suitable for Quick Shoe: QB-42 Tripod Mounting Screw Supports both UNC1 / 4, UNC3 / 8from S$239.90Min. 6 days
- Velbon Pan head for video cameraAn oil fluid head suitable for video cameras and digital SLR cameras that support video. Two pan / tilt stoppers are placed coaxially on the side to greatly improve operability. With a large stopper and smooth movement, you can enjoy movie shooting comfortably. * It is not a hydraulic type. * It ... Read MoreLoad Capacity (kg) (Recommended) 2.5 Mass (g) 495 Height (mm) 84 Dimension (mm) Camera stand (pad surface): 58 x 40 Suitable for Spare shoe: QB-45 Tripod Mounting Screw UNC1/4 Specification With levelfrom S$89.99Min. 7 days
- SLIK Free pan head PBH-425The lock position of the lock knob can be adjusted by pulling the ball lock knob outward. You can change it to a position that is easy to use. You can change the "weight" of the movement when you loosen the ball lock. This allows you to change the force used to move the camera and adjus... Read MoreTripod Mounting Screw U1 / 4, U3 / 8 compatible Dimensions (Width W x Height H) (mm) 50×95 Mountable mass (kg) 4 Mounting Screw (Camera) U1 / 4 Mass (g) 420from S$199.90Min. 7 days
- SLIK Free pan head SBH-120BKNA small free head suitable for replacing the 3-way head of a small tripod, such as the Al Tim 330 HD, 330E and Al Tim 340 HD, 340 E. Compatible with beginner SLR + kit lenses. A double screw adapter is attached, and it supports both U1 / 4 screws (small screws) and U3 / 8 screws (large screws).Mass (g) 130 Tripod Mounting Screw U1 / 4, U3 / 8 compatible Mountable mass (kg) 2 Mounting Screw (Camera) U1 / 4 Height (mm) 75from S$74.99Min. 7 days
- SIRUI Free pan headMass (kg) 0.43 Maximum Loading Capacity (kg) 25 Ball Diameter (mm) 38 Base Diameter (Φmm) 54 Height (mm) 98 Suitable for Quick shoe TY-60from S$199.90Min. 6 days
- SLIK Free pan head quick shoe type SBH-150DQNA compact and lightweight free platform equipped with a large quick shoe. Ideal for small tripods, monopods, and even for mounting portable equatorial mounts. A double screw adapter is attached, and it supports both U1 / 4 screws (small screws) and U3 / 8 screws (large screws).Tripod Mounting Screw U1 / 4, U3 / 8 compatible Mounting Screw (Camera) U1 / 4 Dimensions (Width W x Height H) (mm) 37×87 Mountable mass (kg) 2.5 Mass (g) 235from S$119.90Min. 7 days
- SLIK Small grip head AF1100NA small version of Slick's original grip-type pan head "AF2100". You can freely adjust the composition by grasping the grip, and it is fixed when you release it. Intuitive operation is possible. Anyone can operate it comfortably by tuning considering the fixing force and the feeling... Read MoreTripod Mounting Screw U1/4 Mountable mass (kg) 1.5 Dimensions (Width W x Height H) (mm) 45×125 Mass (g) 540 Mounting Screw (Camera) U1 / 4from S$239.90Min. 7 days
- SIRUI Tilt headMass (kg) 0.32 Height (mm) 79 Maximum Loading Capacity (kg) 15 Suitable for Quick shoe TY-60 Base Diameter (Φmm) 43from S$199.90Min. 6 days
- SIRUI Slide armHeight (mm) 200~700 Mass (kg) 1.2 Maximum Loading Capacity (kg) 5 Base Diameter (Φmm) 48.5 Width (mm) 500~770from S$269.90Min. 6 days
- SIRUI Free pan headMass (kg) 0.3 Maximum Loading Capacity (kg) 15 Ball Diameter (mm) 29 Base Diameter (Φmm) 43 Height (mm) 95 Suitable for Quick shoe TY-50Xfrom S$139.90Min. 6 days
- ETSUMI Ball head shoe MThe adapter that allows you to attach a 1/4 inch compatible accessory for a tripod to the camera accessory shoe has a ball head that can be adjusted up, down, left, and right with a single lock screw. You can set a video light or LCD monitor, attach it to a camera accessory with a shoe, and so on... Read MoreLoad capacity (g) 400 or less Mass (g) About 100 Specification With bottom screw hole Maximum Diameter (Φmm) 30 Height (mm) 76from S$22.99Min. 8 days
- SIRUI Gimbal headMass (kg) 1.33 Dimension (mm) 232×252×120 Maximum Loading Capacity (kg) 25 Base Diameter (Φmm) 50 Suitable for Quick shoe PH-120from S$689.90Min. 6 days
- Velbon 3-way camera platformA 3-way pan head that goes well with small SLR cameras and mirrorless interchangeable-lens cameras. Adopted a highly portable design with a short side tilt handle and suppressed protruding parts. It is also ideal as a pan head for a small second tripod. Renewal with magnesium quick shoe plate.Load Capacity (kg) (Recommended) 3.5 Mass (g) 414 Height (mm) 94 Dimension (mm) Camera stand (pad surface): 57 x 37 Suitable for Spare shoe: QB-54 Tripod Mounting Screw UNC1/4 Specification With levelfrom S$199.90Min. 6 days
- SLIK Telemaster 800 "Gimbal Head" for telephoto lens"Gimbal head" for telephoto lenses with tripod mount. We have narrowed down to support for popular lenses such as mirrorless cameras, SLR + 70-200mm class, and SLR + 150-600 class, and realized a lighter and more affordable price. The quick shoe is compatible with Arca-Swiss. Includes s... Read MoreIncluded Accessories Storage case, quick shoe x 2 Mass (g) 800 Height (mm) 160 Mountable mass (kg) 3from S$479.90Min. 7 days
- SLIK Free pan head PBH-525The lock position of the lock knob can be adjusted by pulling the ball lock knob outward. You can change it to a position that is easy to use. You can change the "weight" of the movement when you loosen the ball lock. This allows you to change the force used to move the camera and adjus... Read MoreMounting Screw (Camera) U1 / 4 Mass (g) 520 Tripod Mounting Screw U1 / 4, U3 / 8 compatible Mountable mass (kg) 6 Dimensions (Width W x Height H) (mm) 56×103from S$199.90Min. 7 days
- Velbon Free pan headHigh-precision free platform designed optimally for the UT-60 series. High-level performance due to a large number of machined "machined aluminum parts". It is also equipped with a torque adjustment mechanism that can adjust the operating force of the ball according to the weight of the... Read MoreLoad Capacity (kg) (Recommended) 5 Height (mm) 106 Specification 2-way level Mass (g) 380 Bottom Diameter (mm) 42 Dimension (mm) Camera stand: 77 × 39 Mounting Screw Camera: UNC1 / 4 (thin screw) Type Free head Suitable for QRA-35L shoe black Tripod Mounting Screw Supports both UNC1 / 4, UNC3 / 8from S$389.90Min. 6 days
- SIRUI Free pan headMass (kg) 0.38 Maximum Loading Capacity (kg) 20 Ball Diameter (mm) 33 Base Diameter (Φmm) 49 Height (mm) 93 Suitable for Quick shoe TY-50from S$179.90Min. 6 days
- SIRUI Free pan headMass (kg) 0.84 Height (mm) 125 Maximum Loading Capacity (kg) 35 Ball Diameter (mm) 54 Base Diameter (Φmm) 75 Suitable for Quick shoe TY-70-2from S$259.90Min. 6 days
- SLIK Free pan head quick shoe SBH-180DSA compact free pan head that is machined from aluminum and can be firmly and securely fixed. It is a type that mounts the camera with an Arca-Swiss compatible shoe with a shoe length of 25 mm, and a general Arca-Swiss compatible shoe can also be attached. The shoe drop prevention mechanism can al... Read MoreHeight (mm) 87 Mounting Screw (Camera) U1 / 4 Mass (g) 180 Tripod Mounting Screw U1/4from S$199.90Min. 34 days
- SIRUI Leveling baseMass (kg) 0.28 Height (mm) 45 Base Diameter (Φmm) 65 Maximum Loading Capacity (kg) 30from S$199.90Min. 6 days
- Velbon Free pan headA high-end model of a free pan head that uses a large number of "machined aluminum parts" that are machined with extremely high precision. Equipped with a torque adjustment mechanism that can adjust the operating force of the ball according to the weight of the equipment used, and an in... Read MoreLoad Capacity (kg) (Recommended) 6 Height (mm) 106 Specification 2-way level Mass (g) 493 Bottom Diameter (mm) 51 Dimension (mm) Camera stand: 77 × 39 Mounting Screw Camera: UNC1 / 4 (thin screw) Type Free head Suitable for QRA-35L shoe black Tripod Mounting Screw Supports both UNC1 / 4, UNC3 / 8from S$449.90Min. 6 days
- SIRUI Free head E-20Small free pan head E series with a simple design. A safety lock mechanism that prevents the quick shoe from slipping off. Sturdy metal lock knob with abrasion resistance for improved locking and load bearing performance. Includes Arca-Swiss compatible quick shoe TY-50E with rubber non-slip surfa... Read MoreMass (kg) 0.36 Overall Height (mm) 100 Load Capacity (kg) 12 Ball Diameter (mm) 36 Dimension (mm) 50×39×9.7 Material Aluminumfrom S$169.90Min. 6 days
- SIRUI 4WAY pan headMass (kg) 0.77 Maximum Loading Capacity (kg) 10 Height (mm) 165 Base Diameter (Φmm) 46 Dimension (mm) 95.5×105×165from S$449.90Min. 6 days
- SIRUI Free pan headMass (kg) 0.36 Height (mm) 100 Maximum Loading Capacity (kg) 17 Ball Diameter (mm) 36 Base Diameter (Φmm) 50 Suitable for Quick shoe TY-50Xfrom S$149.90Min. 6 days
- Velbon Free pan headHigh-precision free platform designed optimally for the UT-50 series. High-level performance due to a large number of machined "machined aluminum parts". It is also equipped with a torque adjustment mechanism that can adjust the operating force of the ball according to the weight of the... Read MoreLoad Capacity (kg) (Recommended) 4 Height (mm) 106 Specification 2-way level Mass (g) 321 Bottom Diameter (mm) 38 Dimension (mm) Camera stand: 57 × 37 Mounting Screw Camera: UNC1 / 4 (thin screw) Type Free head Suitable for Quick Shoe: QB-54 Tripod Mounting Screw Supports both UNC1 / 4, UNC3 / 8from S$289.90Min. 7 days
- SIRUI Video headMass (kg) 1.2 Height (mm) 130 Dimension (mm) 365×145×130 Maximum Loading Capacity (kg) 4 Base Diameter (Φmm) 65from S$539.90Min. 6 days