Converts tripod screw holes for large screws (3/8 inch), which are mainly used for large pan heads and large and medium format cameras, to general machine screws (1/4 inch).
"ID-200 +" is a tablet holder that enables you to take photos and videos using a tripod on your tablet device. It has a simple design and is spring-loaded for easy installation. Rubber material and sponge are used for the fixing part to prevent the tablet from being damaged. Because it ... Read More
Mass (g) 106 Range of Application Width or height within 17cm to 24cm Dimensions, Width W x Height H x Depth D (mm) 95×183×35
A close-up arm that can be used by attaching it between the elevator of a tripod and the pan head. The angle and the amount of protrusion can be adjusted freely. It is recommended that the tripod to be combined is a medium-sized class (pipe diameter around 28 mm) or larger. In addition to sliding... Read More
Diameter (Φmm) (Base part) 39 Stroke (mm) (EV)370 Dimension (mm) (Head mounting part) 39 Mountable mass (kg) 2 Pipe Diameter (Φmm) 24 Dimensions (Width W x Height H) (mm) 497×102 Mass (g) 530 Tripod Mounting Screw U1/4、U3/8
Spare parts for set screws that come with Etsumi bracket products. For various purposes depending on the device. When using it as a member such as a self-made camera bracket or grip, adjust it to an appropriate screw height through a metal fitting or washer of sufficient thickness. Made in Japan.... Read More
Lightweight and compact simple tripod. Combined with the separately sold phone holder (4906238817617), it is convenient for shooting with a smartphone. You can also use it as a bottom grip by bundling your legs. Silicone material is used for the camera mounting pedestal and the tip of the legs to... Read More
Spare parts for set screws that come with Etsumi bracket products. For various purposes depending on the device. When using it as a member such as a self-made camera bracket or grip, adjust it to an appropriate screw height through a metal fitting or washer of sufficient thickness.
* There is no ... Read More
Dimension (inch) (Screw) 1/4 Diameter (Φmm) About 35 Screw height (mm) About 11
A tripod stand with casters that can be attached to your tripod later. It can be easily installed by simply placing a tripod and fixing it with screws. You can easily move the tripod when changing the shooting cut. The casters are equipped with stoppers and can be easily fixed and released by sim... Read More
A small camera is fixed with a suction cup! It is easy to use with a large lever that has sufficient suction power and is easy to put on and take off. It can be used for various devices with tripod screws such as digital cameras, surveillance cameras, small monitors, and IC recorders.
Dimensions, Diameter x Height H (Φmm x mm)Φ About 70 × 85 Mass (g) About 109 Load capacity (g) About 400
A phone holder that allows you to set your iPhone or smartphone on a camera tripod or selfie stick. It is easy to use because it has a simple structure to sandwich. Compatible with smartphones with widths from 55mm to 88mm.
A well-built aluminum die-cast plate. It is possible to mount two cameras on one tripod. A camera screw that can be moved according to the balance of the center of gravity. The tripod mounting screw (rotation) is also compatible with screws that cannot rotate, such as the tip of an elevator. Equi... Read More
Dimensions, Width W x Depth D x Height H (mm) 315×50×20 Type of Sign (Camera) Double nut type Mass (g) 500 Mountable mass (kg) 5
By attaching it to the "camera screw" of the tripod, you can use the tripod as a table, and it is a wooden stand with a metal frame fixed to the bottom. The upper part of the table is equipped with a fall prevention frame. The orientation can be adjusted with a pan head, and the height ... Read More
Dimensions (Width W x Depth D) (mm) 500×275 Mountable mass (kg) 5 Mass (g) 1500
Since the mounting part is firmly sandwiched with grooved rubber, a sense of stability is sufficient. With two tripod screw holes, more flexible mounting and use is possible. The smartphone mounting width is 58 to 88 mm, and the maximum mountable thickness is 10 mm. Can also be used with the iPho... Read More
Mass (g) About 30 Load capacity (g) About 200 or less Width (mm) (Smartphone fixed) 58-88
A free pan head ideal for mounting compact digital cameras, surveillance cameras, sensors, etc. Adjustable in all directions up, down, left and right with a single lock screw operation.
Load capacity (g) 400 or less Height (mm) 54 Mass (g) About 80 Maximum Diameter (Φmm) 30
The parts of the camera screw part have been replaced with brass to strengthen it. If you attach it to the leg pipe of a tripod, you can shoot in a low position. If you attach it to the elevator, you can set a sub camera in addition to the main camera and shoot with two cameras. Clamp part that c... Read More
Dimensions, Width W x Depth D x Height H (mm) 120×80×90 Installable pipe diameter (Φmm) 22~32 Maximum Loading Capacity (kg) 3 Mass (g) 400 Dimension (mm) Camera stand: 73 x 40
A small tripod that allows you to attach your smartphone directly. When stored, it can be folded into a compact rod. The smartphone holder part can be turned (swinged). Both horizontal and vertical positions are supported. Further tilt 36 °. The center pole expands and contracts 90 mm, and it als... Read More
Mountable mass (kg) 0.3 Overall Height (mm) 223 Included Accessories Bluetooth remote control Mass (g) 120 Length when Shortened (mm) 160
This is a useful sighting device for super-telephoto shooting. You can see it in a wide field of view with the same magnification as the naked eye, making framing more comfortable when shooting. Designed to be dust-proof and drip-proof, you can rest assured even in bad weather. A foldable type th... Read More
A set of background paper support and stand that quickly transforms offices, corridors, warehouses, garages, etc. into full-scale studios. The stand has an air cushion and the maximum height is 2.8m. The bar for background paper support is a three-stage telescopic type that allows you to quickly ... Read More
Width (m) (Maximum roll paper) up to 2.9 Mass (kg) (Stand alone) Approx.1.8 Number of Tiers (Stand) 4, (Background paper support) 3 Elongation (cm) 5.3, (Stand) 280 Included Accessories Carrying bag Specification With air cushion
A special set screw for fixing to a tripod with the Etsumi bracket attached to the camera. Use it by replacing the set screw attached to the bracket. Even in combination with entry-level single-lens reflex cameras, mirrorless cameras, and high-end compact digital cameras, it is finished so that i... Read More
Main Materials Aluminum + stainless steel Mass (g) About 37 Included Accessories 2 resin washers Diameter (Φmm) About 38 Thickness (mm) About 13
A small tripod that can be equipped with a camera, smartphone, action camera and three types of equipment. There are two ways to use it: a table pod and a handheld tripod (grip). The free platform part can be used with both U1 / 4 inch camera screws and smartphone holders, and there is an accesso... Read More
Included Accessories Bluetooth remote control Overall Height (mm) 215 Length when Shortened (mm) 195 Mass (g) 280
A smartphone holder for attaching a smartphone to a tripod. You can also turn it around. Supports both vertical and horizontal positions. Tilt 36 ° is possible. Compatible smartphones have a width of 58 mm to 90 mm and a thickness of 12 mm or less. With Bluetooth remote control.
Length when Shortened (mm) 74 Overall Height (mm) 74 Mountable mass (kg) 0.3 Included Accessories Bluetooth remote control Mass (g) 45
This adapter converts the Φ17mm female dowel, which is mainly installed at the tip of light stands made by domestic manufacturers, into the Φ16mm male dowel used for light stands made overseas. The 16mm male side is not a perfect circle, and some flat surfaces have been cut to prevent the fixed p... Read More
Overall Length (mm) About 71 Mass (g) About 105 Maximum Diameter (Φmm) 20 Diameter (Φmm) 16 (Osdabo), 17 (Osdabo)
A small ball head for compact digital cameras. The maximum load is about 300. The specifications are sufficient to support compact digital cameras and smartphones with smartphone holders.
Load capacity (g) About 300 or less Height H x Diameter (Φmm) About 50 × 25 Mass (g) About 50
An accessory for mounting two cameras on a tripod. Two pan heads are attached to the bar, and the two cameras can be adjusted vertically and horizontally individually. The camera spacing can also be adjusted (vertical position is not possible). Equipped with a pan head mounting screw at the end o... Read More
Width (mm) 520 Type of Sign (Camera) Double nut type Tripod Mounting Screw U1/4、U3/8 Mass (g) 1200 Mountable mass (kg) 2
A large set screw with a diameter of 60 mm that converts a 3/8 inch screw (German screw) into a 1/4 inch screw (international standard). With a hard mat, the camera is securely fixed. It is also possible to use this product as a spacer and combine equipment that is difficult to install. Reliable ... Read More
Diameter (Φmm) About 60 Height (mm) About 12 Material Aluminum + brass Mass (g) About 100
This adapter converts the Φ17mm female dowel, which is mainly installed at the tip of light stands made by domestic manufacturers, into the Φ16mm male dowel used for light stands made overseas. Both ends have male screws for 1/4 inch and 3/8 inch tripods, respectively, making it convenient for at... Read More
Overall Length (mm) 68 (including thread) Mass (g) About 70 Maximum Diameter (Φmm) 19
You can shoot by attaching the camera to your wrist or arm. It can be attached even from the top of the garment.
* WG series cameras other than WG-M1 and M2 cannot be fixed directly, so be sure to attach them to the separately sold "WG Holder O-CH1470".
For full-scale lighting, it is essential to keep the strobe away from the camera. Even if you want to use a large strobe, many entry SLRs do not have the essential sync contacts. By attaching this product to the camera's hot shoe (general shape), you can connect a synchro cord type strobe. It... Read More
A convenient bracket for attaching an external sight, mirrorless camera, and high-magnification zoom digital camera. Recommended for Olympus OM-D series + Olympus dot sight sighting device EE-I. By opening both eyes while looking into the EVF with the right eye and looking into the sight with the... Read More
Height (mm) (Accessory shoe) 23 Mass (g) 90 Dimension (mm) About 100 × 90 Mounting Plate Thickness (mm) About 5
A vertical bracket for mirrorless interchangeable-lens cameras that can convert the center of gravity of the camera to the vertical position without significantly deviating from the tripod. You can shoot comfortably because changes in composition can be kept small. It attaches directly to a Velbo... Read More
Mass (g) 62 Suitable for Compatible shoe: QB-42, QB-32 Dimensions, Width W x Depth D x Height H (mm) 97×32×54 Slide width (mm) 36 Plate Dimensions, Width W x Depth D x Height H (mm) 89×24×46 Mounting Plate Thickness (mm) 7 Mounting Screw Camera: UNC1 / 4