Tripods
Other Related Pages
- Kenko Includes lightweight 3-stage tripod smartphone adapter for camera & videoThe leg lock with a smartphone adapter that allows you to take your smartphone is a lever type. The legs can be adjusted with the stay stopper. Rack and pinion elevator. The spirit level of the main body. A spirit level on the side of the pan head. Equipped with a 3-way pan head. Camera mounting ... Read MoreIncluded Accessories Storage case, smartphone adapter Length when Shortened (mm) 515 Mass (g) 1060 Maximum Pipe Diameter (mm) 19 Mountable mass (kg) 2 Overall Height (mm) 1320
- ELECOM Smartphone / Compact Tripod / 2-Stage Telescopic TypeCompact type that is convenient to carry. A compact and stable tripod for smartphones with a two-stage telescopic type.Ground height (mm) Maximum: about 180, minimum: about 127 Set Contents Tripod, smartphone holder
- king FOTOPRO TripodCan be used for digital cameras and video cameras. A 4-stage medium-sized tripod that is lightweight and compact, yet equipped with a 3-way pan head, quick shoe, and spirit level. A tripod case is also included for convenient storage.Maximum Loading Capacity (kg) 1.5 Maximum Elongation (mm) 1225 Pipe Diameter (Φmm) 20 Length when Shortened (mm) 380 Number of Tiers 4 steps Mass (g) 550 Color Black Included Accessories Quick shoe, body case
- SLIK Stand PodAt events such as athletic meet, there are more and more situations where you cannot use a tripod due to space limitations. In the records of entrance ceremonies, school festivals, lectures, etc., it is difficult to set up a tripod because the chair gets in the way. A "stand pod", a mon... Read MoreMaximum Load (kg) 1 Overall Height (mm) 1775 Pipe Diameter (Φmm) 26.8 Number of Tiers 4 steps Length when Shortened (mm) 720 Mass (g) 720
- ELECOM For smartphone / 2 way tripod / with Bluetooth remote controlCan be expanded and contracted in 8 stages. A 2-way type smartphone tripod that can also be used as a selfie stick.Radio frequency (GHz) 2.4GHz band Continuous Operation Time About 100 hours Applicable Standard Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID (Human Interface Device)
- ELECOM For smartphone / 2way tripod / whiteCan be expanded and contracted in 8 stages. A 2-way type smartphone tripod that can also be used as a selfie stick.Set Contents Tripod, smartphone holder Color White
- OHM ELECTRIC tripodFully functional, convenient to use and take beautiful pictures You can use both the camera and the video to make a big success. You can easily take important memories with a height of 151 cm and you can easily take pictures without bending. With a hook that allows you to hang a bag With a carryi... Read MoreMaximum Loading Capacity (kg) 3 Number of Tiers 3 steps Mass (g) About 985 Material (Pipe) Aluminumfrom S$38.99Min. 2 days
- ELECOM Smartphone / flexible tripodCompact type that is convenient to carry. A flexible type tripod for smartphones that can be freely deformed and can be installed anywhere.Color Black Ground height (mm) Maximum: about 182, minimum: about 107 Set Contents Tripod, smartphone holder
- OHM ELECTRIC tripodLightweight and compact, it's easy to carry around. It's great for both cameras and videos. The height is just right for shooting while sitting. A spirit level that allows you to check the horizontal state. Height can be adjusted Height can be adjusted in 4 steps Rubber stone buttMaximum Loading Capacity (kg) 2 Number of Tiers 4 steps Mass (g) About 525 Material (Pipe) Aluminum
- Nakabayashi Mini Tripod Standard 180A small tripod that is convenient to carry. The camera can be fixed at any angle with the ball joint type pan head. The legs can be extended in 3 stages and can be extended up to a maximum ground clearance of 180 mm.Maximum Elongation (mm) 180 (3 stages of leg extension) Main Unit Dimensions, Width W x Depth D x Height H (mm) 31×23×122 Mass (g) 62 Material Body / ABS resin, Leg / Aluminum / Brass RoHS directive (corresponding to 10 substances) Correspondence
- Hakuba Photo Industry epod grip utility kitA convenient kit that includes a GoPro mount and a mobile holder on a mini tripod that can also be used as a grip. e-pod grip: A mini tripod that can be used as a grip by folding the legs. The lightweight and compact design makes it easy to carry, so you can carry it in your bag. The free platfor... Read MoreColor Black Set Contents epod grip, GoPro mount, mobile holder
- Sanwa Direct Tripod (200-CAM021N)A tripod that can be used as both a video camera and a digital camera that can be expanded and contracted in four stages. With a quick shoe, the tripod and camera can be attached and detached with a single touch, which is convenient. Since it is a 3WAY head, you can adjust the pan and tilt angles... Read MoreAllowable Load (kg) 1.5 or less Mass (g) 542 Length when Shortened (mm) 425 Ground height (mm) Maximum: 1250, Minimum: 410 Mounting Screw Camera: Common UNC 1/4 inch screw Material Aluminum, etc. Included Accessories Exclusive carrying case
- Nakabayashi Mini Tripod flexibleA small desktop tripod that fits in your pocket and is convenient to carry. Uses a wire that moves flexibly on the legs. There is a clip on the side of the main body, so you can hold it in your pocket.Main Unit Dimensions, Width W x Depth D x Height H (mm) 22×20×120 Mass (g) 48 Material Body / ABS resin, Leg / Aluminum RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.19Min. 2 days
- Nakabayashi Mini Tripod Standard 250A small tripod that is convenient to carry. The camera can be fixed at any angle with the ball joint type pan head. The legs can be extended in 3 stages and can be extended up to a maximum ground clearance of 250 mm.Maximum Elongation (mm) 250 (3 stages of leg extension) Main Unit Dimensions, Width W x Depth D x Height H (mm) 31×23×160 Mass (g) 70 Material Body / ABS resin, Leg / Aluminum / Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- king Camera & movie compatible tripod with levelCompatible with cameras and movies! Equipped with a 3WAY pan head that also supports vertical composition of light and durable aluminum medium-sized tripods. Easy to operate with a handle. Since the leg type is a lock lever type, it can be adjusted and fixed to the desired height. Since it is equ... Read MoreMaximum load (g) 1500 Length when Shortened (mm) 470 Mass (g) 1100 Elongation (cm) 1530from S$59.99Min. 2 days
- Hakuba Photo Industry Aluminum TripodA tripod with a 3WAY pan head with a spirit level and a monopod that can be used at construction sites. Easy to stabilize even on uneven scaffolding.・ Quick shoe compatible ・ With spirit level ・ With video bossNumber of Tiers 3-stage type Type Leg lock lever Included Accessories Private casefrom S$44.99Min. 2 days
- FOTOPRO Portable mini tripodA desktop tripod that can also be used as a bottom grip. The surface is rubber coated to prevent slipping, and it can be used as a bottom grip by closing the legs. It comes with a strap that is convenient to carry and a cap that protects the camera screw.Elongation (cm) 12.3 Length when Shortened (mm) 177 Mass (g) 180 Included Accessories Parallel level with camera cap strap
- Nakabayashi Mini Tripod Square 3A compact and lightweight tabletop tripod that is convenient to carry. The pan head can be adjusted 180 ° back and forth. You can adjust the pan head by raising the lever. The legs can be extended in 3 stages and can be extended up to a maximum ground clearance of 130 mm.Maximum Elongation (mm) 130 (3 stages of leg extension) Mass (g) 35 Main Unit Dimensions, Width W x Depth D x Height H (mm) 40×18×116 Material Body / ABS resin, Leg / Aluminum / Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- SIRUI Self-supporting and self-shooting tripod for smartphone + MS-01KThe SIRUI MS-01K Umbrella Tripod is easy to carry, has a quick switch between a selfie stick and a tripod, and has a removable Bluetooth remote control that allows you to shoot at distances up to 10m. A table top tripod with a 5-step telescopic function. A compact and versatile selfie stick. The ... Read MoreMaximum Load (kg) 0.4 Height (mm) 1380 Length when Shortened (mm) 355 Number of Pipes 5 Mass (kg) 0.39
- SANWA SUPPLY Multi stand (3-stage type)Ground height (mm) (Minimum) 580, (Maximum) 1530 Screw Hole 1/4-20UNC Dimensions, Width W x Depth D x Height H (mm) 105×100×610 Mass (g) 1190 Allowable Load (kg) 2.5from S$48.99Min. 2 days
- king Metal grip tripodStrong and convenient 2WAY metal grip. It can be transformed into a durable aluminum tripod. It can also be used as a low-angle tripod by combining it with the separately sold ball head S (4906238817662). You can also use it as a bottom grip by bundling your legs. Silicone material is used for th... Read MoreMounting Screw Diameter 1 / 4-UNC (thin screw) Recommended load 1.5kg Mass (g) 126 Storage Capacity (mm) 28×115 Minimum Height (mm) 45from S$19.99Min. 2 days
- Velbon Tripod Coleman license productIntroducing a new family tripod, a collaboration model from Coleman that is ideal for outdoor activities. Slim and not bulky, leg setting is easy with one-touch lever. We have prepared 4 color variations. Let's leave a fun outdoor scene.Slide dimensions (mm) (EV)310 Diameter (Φmm) (Legs) 17 Load Capacity (kg) (Recommended) 1 Number of Tiers 3 steps Length when Shortened (mm) 506 Mass (g) 865 Included Accessories Dedicated case / level Suitable for Spare shoe: QB-32
- king Camera & movie compatible tripodCompatible with cameras and movies! Equipped with a 3WAY pan head that also supports vertical composition of lightweight and compact aluminum medium-sized tripods. Easy to operate with a handle. Since the leg type is a lock lever type, it can be adjusted and fixed to the desired height. The guide... Read MoreLength when Shortened (mm) 440 Maximum load (g) 1500 Mass (g) 630 Elongation (cm) 1300
- Sanwa Direct Tripod (200-CAM022N)The legs extend 8 steps. It is convenient for taking commemorative photos and taking pictures with a slow shutter. We have adopted a 3WAY pan head that allows you to switch between vertical and horizontal angles with a single touch. Equipped with special screws that can fix pan and tilt separatel... Read MoreMass (g) 394 Load capacity (g) 800 or less Material Aluminum / Brass Mounting Screw Camera: Common UNC 1/4 inch screw Number of Tiers Expansion and contraction: 8 steps Ground height (mm) Maximum: 1075, Minimum: 290 Length when Shortened (mm) When stored: 285from S$55.99Min. 5 days
- SANWA SUPPLY Multi stand (4-stage type)Ground height (mm) (Min) 410, (Max) 1265 Screw Hole 1/4-20UNC Allowable Load (kg) 2 Mass (g) 650 Dimensions, Width W x Depth D x Height H (mm) 80×85×420from S$39.99Min. 2 days
- ETSUMI Tripod Micro Grip Pod 2A micro tripod with a compact body and a variety of functions. For digital camera table tripods, action grips, and smartphone stands. The standard smartphone holder is compatible with most models such as iPhone X / 8/7/6 (various Pluss are also OK) / SE / 5s. A compact digital camera (up to 250g)... Read MoreWidth (mm) (Smartphone fixed) approx. 55-85 Height (mm) (Spread legs) about 50 Dimensions when Folded (mm) About 100 Color Black Included Accessories Camera screw adapter, long screw screwfrom S$28.99Min. 2 days
- Sanwa Direct Tripod (200-DGCAM011)A camera stand that can be stored ultra-compactly. A tripod compatible with single-lens reflex digital cameras, camcorders, and mirrorless interchangeable-lens cameras. We have adopted a ball head that can be fixed at a 360-degree angle of your choice. Comes with a quick shoe function.Ground height (mm) 290, up to 1340 Allowable Load (kg) 3 Number of Tiers 5 pieces Mounting Screw Camera: 1/4 inch screw Instruction Manual Japanese instruction manual available Included Accessories carrying casefrom S$99.90Min. 5 days
- SLIK Compact series with tripod + smartphone holderComes with a smartphone holder that can be folded flat. Compatible smartphone sizes are 60 to 90 mm wide and 12 mm thick. The one-touch lever-type leg lock allows anyone to operate it easily and reliably. Equipped with a 3-way pan head that allows you to determine the composition more reliably. Y... Read MoreMass (g) 605 Mountable mass (kg) 1 Length when Shortened (mm) 320 Overall Height (mm) 925, EV down: 620from S$67.99Min. 2 days
- SLIK Mini Pro 7NUses aluminum die-cast parts for the main body. A full-scale table tripod equipped with a 3-stage open leg mechanism. Two-stage type with a maximum pipe diameter of 20 mm. The legs can be expanded and contracted easily and reliably with the lever lock type. If you attach the attached extension po... Read MoreLength when Shortened (mm) 195 Number of Tiers 2 Pipe Diameter (Φmm) 20 Mass (g) 540 Included Accessories Casefrom S$179.90Min. 2 days
- ELECOM For smartphone / mini tripodA mini type that is convenient to carry. A compact size tripod for smartphones that uses a flexible arm.Ground height (mm) Maximum: about 110, minimum: about 75 Set Contents Tripod, smartphone holder
- ELECOM For smartphone / Compact tripod / Folding typeA compact type that is ideal for shooting and watching videos. A 2-way type smartphone tripod that can be used as both a smartphone tripod and a smartphone / tablet stand.Ground height (mm) Maximum: about 115, minimum: about 70 Set Contents Tripod, smartphone holder
- FOTOPRO Medium aluminum color tripodThe camera pedestal and pan head are independent and can rotate 360 °. It is also possible to change the 180 ° angle vertically. Equipped with a double lock function on the quick shoe mounting part to prevent the camera from falling. A tripod case with a shoulder belt is included.Height (cm) (Low angle) 45.7 Mass (g) 1100 Elongation (cm) 144 Leg diameter (mm) 23 Number of Tiers 4 Length when Shortened (mm) 470 Color Blackfrom S$88.99Min. 2 days
- Velbon Tripod for macro photographyThe smallest size tripod for close-up photography, perfect for shooting with a standard macro lens. When stored, it is shorter than a 500ml PET bottle and can be stored in one corner of the camera bag. Feel free to enjoy table photos. The pan head is QHD-33. * This product can also be purchased w... Read MoreDiameter (Φmm) (Legs) 21 Load Capacity (kg) (Recommended) 1.5 Minimum Height H (mm) 130 Length when Shortened (mm) 188 Overall Height (mm) 477/401 (including / excluding EV) Number of Tiers 5 pieces Mass (g) 597 Slide dimensions (mm) 76 Specification Tripod and head can be separatedfrom S$329.90Min. 2 days
- ELECOM For smartphone / flexible tripod / with Bluetooth remote controlCompact type that is convenient to carry. A flexible type tripod for smartphones with a wireless remote control button that can be freely deformed and installed anywhere.Radio frequency (GHz) 2.4GHz band Continuous Operation Time About 100 hours Applicable Standard Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID (Human Interface Device) Ground height (mm) Maximum: about 182, minimum: about 107from S$32.99Min. 2 days
- Nakabayashi Mini Tripod Tablet PlusCan be used as a tripod for cameras Can also be used as a stand for tabletsMain Unit Dimensions, Width W x Depth D x Height H (mm) 53×16×170 Mass (g) 60 Material ABS resin Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 5 days
- king Lightweight small tripodA compact and lightweight 8-stage tripod. Since it can be folded to a reduced length of 25.5 cm, it can be carried in a bag or backpack. It is useful for group photography with a compact camera or when you cannot carry heavy objects such as mountain climbing or walking. You can easily extend your... Read MoreColor Silverfrom S$38.99Min. 2 days
- SLIK Promini 320A table tripod equipped with a free pan head "SBH-100BK N". The maximum pipe diameter is 20 mm. The main body is made of plastic and is lightweight. The legs can be expanded and contracted with nuts. It is very convenient not only for low-position shooting, but also as a blur prevention... Read MoreNumber of Tiers 2 Pipe Diameter (Φmm) 20 Length when Shortened (mm) 205 Overall Height (mm) 220 Mass (g) 320from S$99.90Min. 2 days
- TRAIL Crank Tripod Mini for SmartphoneWith the catchphrase "Photo on your smartphone!", This is a flexible tripod for taking and watching with your smartphone. Compatible with compact cameras by removing the smartphone holder. The legs can be freely installed with winding joints. The camera / smartphone holder can be easily... Read MoreInstallable width (mm) Smartphone: 80 Mountable mass (kg) 0.25 Mass (g) 60 Overall Length (mm) 115from S$14.99Min. 7 days