Monopods
Other Related Pages
- Velbon Stand type monopodA lightweight and durable monopod and a small tripod are combined. It is effective even in a narrow place or in a situation where there are many people and the tripod cannot be set. It can be extended to a maximum of 180 cm or more and shot from behind. It's so light that it's easy to mov... Read MoreMounting Screw (Head) UCN1 / 4 (fine screw) Diameter (Φmm) (Leg) 17 / (Paul) 23 Number of Tiers (Leg) 2 / (Paul) 4 Load Capacity (kg) (Recommended) 1 Overall Height (mm) 1870/1813 (including / excluding EV) Slide dimensions (mm) 57 Minimum Height H (mm) 647 Length when Shortened (mm) 710 Mass (g) 800 Method EV: Manual (Leg EV) Included Accessories Private case
- SANWA SUPPLY Multi standA lightweight monopod with 4-step extension. Ideal for long-term handheld shooting support. Useful for panning support. You can shoot with the camera stable in a narrow space. It is compatible with digital SLR cameras and camcorders. The quick lever allows for quick length adjustment. Comes with ... Read MoreMass (g) 350 Allowable Load (kg) 4 Dimensions, Width W x Depth D x Height H (mm) 45×40×560 Maximum Length (mm) About 1780 Length when Shortened (mm) About 560 Mounting Screw Camera: 1 / 4-20UNC Included Accessories Exclusive carrying case Leg diameter (mm) Φ27from S$38.99Min. 5 days
- RICOH THETA compatible stand + TD-1A stand exclusively for the THETA series. Dedicated design with less reflection of the stand itself. Stable use is possible for the entire THETA series. Equipped with a quick shoe.Number of Tiers 4 steps Maximum Length (mm) About 1520 Length when Shortened (mm) About 558 Mass (g) About 765 Included Accessories Soft casefrom S$399.90Min. 6 days
- Sanwa Direct Monopod (200-DGCAM016)A monopod that can be used in places where there is no space to stand a tripod. Comes with a convenient pan head that can be panned and tilted. Comes with a quick shoe that is convenient for putting on and taking off.Allowable Load (kg) 3 Number of Tiers 4 steps Ground height (mm) 640 (* when folded), up to 1800 Mounting Screw Camera: 1/4 inch screw Instruction Manual Japanese instruction manual availablefrom S$47.99Min. 5 days
- Velbon Entry type monopodAn entry-type monopod that is light, easy, and easy to handle. It is equipped with a free pan head as standard equipment, so it can be used immediately. One-touch quick lever lock type for expansion and contraction operation. The 5-step leg has a high expansion / contraction ratio, and although i... Read MoreLoad Capacity (kg) (Recommended) 2 Overall Height (mm) 1500 Diameter (Φmm) 23 Mass (g) 360 Length when Shortened (mm) 430 Number of Tiers 5 piecesfrom S$58.99Min. 6 days
- Velbon Entry type monopodLight, easy, and easy-to-use entry-type monopod (cloudless model). You can choose your favorite pan head, or you can use it without a pan head with the highest priority on lightness. The lever lock is easy to operate. The price is reasonable and it is the most convenient one.Diameter (Φmm) (Legs) 20 Load Capacity (kg) (Recommended) 1.5 Overall Height (mm) 1320 Mass (g) 218 Number of Tiers 4 Length when Shortened (mm) 406from S$34.99Min. 7 days
- SLIK Lever type SELPHY pod 940A high-performance selfie stick / high-angle shooting stick that applies the structure of a slick monopod. With a wrist strap and urethane grip, it can be held stably even when shooting. Overall height 720 mm. The mount when the camera stand is removed corresponds to the "GoPro HERO (R) came... Read MoreMass (g) 185 Pipe Diameter (Φmm) 20 Length when Shortened (mm) 315 Number of Tiers 4 Mountable mass (kg) 400 Overall Height (mm) 940from S$88.99Min. 7 days
- SANWA SUPPLY Compact monopodA compact monopod that can be used in places where there is no space to stand a tripod. Ideal for long-term handheld shooting support. Useful for panning support. Compact size and easy to carry. It is compatible with digital SLR cameras and camcorders. The angle of the ridge can be changed with r... Read MoreAllowable Load (kg) 2 Mass (g) 235 Dimensions, Width W x Depth D x Height H (mm) 40×40×305 Number of Tiers 6 steps Color Black Mounting Screw Camera: 1 / 4-20UNC Leg diameter (mm) Φ26.8from S$44.99Min. 5 days
- SLIK Lever type SELPHY pod 720A high-performance selfie stick / high-angle shooting stick that applies the structure of a slick monopod. With a wrist strap and urethane grip, it can be held stably even when shooting. Overall height 720 mm. The mount when the camera stand is removed corresponds to the "GoPro HERO (R) came... Read MoreMass (g) 160 Pipe Diameter (Φmm) 20 Length when Shortened (mm) 260 Number of Tiers 4 Mountable mass (kg) 400 Overall Height (mm) 720from S$76.99Min. 5 days
- SLIK Lever type SELPHY pod 1350A high-performance selfie stick / high-angle shooting stick that applies the structure of a slick monopod. With a wrist strap and urethane grip, it can be held stably even when shooting. Overall height 720 mm. The mount when the camera stand is removed corresponds to the "GoPro HERO (R) came... Read MoreOverall Height (mm) 1350 Pipe Diameter (Φmm) 20 Mass (g) 220 Number of Tiers 4 Mountable mass (kg) 400 Length when Shortened (mm) 415from S$97.99Min. 5 days
- RICOH THETA-compatible stand weight + TT-1Main features of "RICOH THETA Stand Weight TT-1" -Weight to improve the stability of the monopod stand-Six brass weights are stored in a nylon case-RICOH THETA Stand TM-1 / TD-1 / TD Can be attached to -2Dimension (mm) About 270 x 235 Mass (g) About 690 Suitable Models Ricoh THETA stand TD-1, TD-2, TM-1 Included Accessories Soft casefrom S$139.90Min. 8 days
- FOTOPRO MonopodSince the legs can be expanded and contracted with a lever lock, it is easy for beginners.Leg diameter (mm) (Maximum) 20 Elongation (cm) 139.5 Mass (g) 220 Number of Tiers 4 Length when Shortened (mm) 470 Maximum Loading Capacity (kg) About 1.5 Included Accessories Free pan head, storage casefrom S$23.99Min. 6 days
- SLIK Nut type monopod The Propod SportsWe have adopted a "grooved round pipe" that incorporates a groove to prevent slipping in a round pipe with a mechanically excellent shape. The pipe wall thickness is 1.1 mm. By increasing the strength by blending magnesium with aluminum, it contributes to weight reduction by making it t... Read MoreType of Sign (Camera) Direct type Lock (Leg) Nut type Specification (Stone) Rubber Overall Height (mm) 1600 Pipe Diameter (Φmm) 32 Number of Tiers 4 Length when Shortened (mm) 540 Mass (g) 780from S$199.90Min. 7 days
- king MonopodWith a free pan head, it is ideal for supporting digital cameras. Reduced length 30 cm that can be easily carried.Number of Tiers 10 Elongation (cm) 142 Mass (g) 300 Length when Shortened (mm) 300from S$43.99Min. 6 days
- SIRUI Carbon 6-stage monopodMass (kg) 0.4 Maximum Loading Capacity (kg) 10 Number of Tiers 6 Pipe Diameter (Φmm) Max: 32, Min: 16 Length when Shortened (mm) Monopod: 380 Overall Height (mm) When using a monopod: 1540 Material carbonfrom S$169.90Min. 6 days
- FOTOPRO Stand monopod"AK-64 +" is a self-supporting monopod that allows you to stretch your legs with one action. "I-Speedy system" is used to extend and contract the legs. Lock at the position where it is extended upward and stopped, and unlocked by simply twisting. Easy and speedy to operate. Th... Read MoreElongation (cm) 157 Pipe Diameter (Φmm) 28 Maximum Loading Capacity (kg) 3 Number of Tiers 4 Length when Shortened (mm) 583 Mass (g) 990 Included Accessories Dedicated holderfrom S$379.90Min. 5 days
- SIRUI Multifunction (carbon) monopodMass (kg) 1.6 Maximum Loading Capacity (kg) 12 Number of Tiers 4 Length when Shortened (mm) 760, monopod: 630 Pipe Diameter (Φmm) Maximum: 37, minimum: 26 Material carbonfrom S$469.90Min. 6 days
- ETSUMI Forest VC-2 monopodThere are cases where the use of tripods is prohibited when shooting athletic meet or school festival. A 3-way head with a pan stick and quick shoe for outstanding mobility. A spare quick shoe is also standard equipment. This is convenient for shooting while quickly switching between a digital ca... Read MorePipe Diameter (Φmm) 23 Elongation (cm) About 142.5 Mass (g) About 300 Length when Shortened (mm) About 425 Reference Capacity Entry SLR + double zoom kit Material Made of aluminiumfrom S$37.99Min. 6 days
- SIRUI Multifunction (carbon) monopodMaximum Loading Capacity (kg) 10 Mass (kg) 2.4 Number of Tiers 4 Length when Shortened (mm) 815, monopod: 685 Pipe Diameter (Φmm) Max: 33, Min: 22 Material carbonfrom S$689.90Min. 6 days
- RICOH THETA Compatible Stand TD-2Dedicated stand for THETA series Dedicated design with little reflection of the stand itself. Stable use is possible for the entire THETA series. Lightweight and convenient to carry.Number of Tiers 4 steps Maximum Length (mm) About 1500 Length when Shortened (mm) About 457 Mass (g) About 463 Included Accessories Soft casefrom S$179.90Min. 10 days
- SIRUI Multifunction monopodA multifunctional monopod that can be attached to an auxiliary leg with a single touch. It is a lever lock type to improve usability, and the auxiliary legs and camera mounting plate can be attached and detached with one touch.Maximum Loading Capacity (kg) 10 Number of Tiers 5 Pipe Diameter (Φmm) About 19 (small), about 32 (large) Material carbonfrom S$579.90Min. 6 days
- SIRUI Aluminum 6-stage monopodMass (kg) 0.5 Number of Tiers 6 Maximum Loading Capacity (kg) 8 Material Aluminum Pipe Diameter (Φmm) Max: 32, Min: 16 Length when Shortened (mm) Monopod: 380 Overall Height (mm) When using a monopod: 1540from S$97.99Min. 6 days
- SIRUI Multifunction (carbon) monopodMass (kg) 1.5 Number of Tiers 6 Length when Shortened (mm) 610, monopod: 480 Maximum Loading Capacity (kg) 8 Pipe Diameter (Φmm) Max: 33, Min: 15 Material carbonfrom S$589.90Min. 6 days
- ETSUMI Forest VC-1N 5 steps monopodA lightweight monopod suitable for shooting with a video camera. Mobility is improved with a pan head with a quick shoe and a pan stick. The spirit level is also built-in. If you take advantage of the tilt mechanism of the pan head, you can easily shoot vertically even with a still camera.Pipe Diameter (Φmm) 23 Elongation (cm) About 142.5 Mass (g) About 300 Length when Shortened (mm) About 425 Color Black Reference Capacity Entry SLR + double zoom kit Material Made of aluminiumfrom S$25.99Min. 6 days
- SIRUI Multifunction (carbon) monopodMass (kg) 2 Number of Tiers 4 Length when Shortened (mm) 763, monopod: 633 Maximum Loading Capacity (kg) 8 Pipe Diameter (Φmm) Max: 29, Min: 19 Material carbonfrom S$699.90Min. 6 days
- JOBY 3in1 Monopod with independent legsSince the installation area is small, it is convenient for shooting in narrow places such as athletic meet and school festival where it would be an obstacle if you open a normal tripod. In addition, since the total height is 1883 mm, you can ask for a chance to take a picture even from behind the... Read MoreMass (kg) 0.84 Allowable Load (kg) 2.5 Length when Shortened (mm) 780 Material Aluminum Lock Leg: Lever lock Maximum Height (mm) Total growth height: 1883from S$65.99Min. 5 days
- JOBY COMPACT 2in1 MonopodThe COMPACT 2in1 monopod can be used as a selfie stick by removing the rubber tip and attaching the attached ball head. On the other hand, if you attach the ball head to the grip side, you can also use it as a highly stable hand grip, and it can be said that it is a 2in1 monopod that plays two ... Read MoreMass (kg) 0.28 Allowable Load (kg) 1 Dimensions (cm) 4.15×4.15×44 Material Aluminum, rubber, steel, plastic Color Black / red Offset Angle (°) Front tilt: + 90 / -20 Specification Head type: Ball head, Leg type: Single Number of Tiers Legs: 4 attachement Top: 1/4''from S$79.99Min. 5 days
- Manfrotto XPRO Fluid Video Monopod Aluminum 4 SectionVideo fluid monopod equipped with FLUIDTECH. In addition to 3D fludity (pan/tilt/swivel operation), it has a locking mechanism that enables only pan operation. It is a 4-stage model made of aluminum, and the platform mounting screw is a combination type of 1/4'' and 3/8''.lowest temperature to use (℃) -20 Mass (kg) 1.2 Rotation Angle (°) 360 (bread) Number of Tiers 4 steps (legs) Maximum Operating Temperature (℃) 60 Length when Shortened (mm) 680 Material Aluminum Color Black attachement Top attachment: 1/4 screw, 3/8 screw Allowable Load (kg) Up to 8from S$349.90Min. 5 days
- SLIK Nut type monopod The PropodWe have adopted a "grooved round pipe" that incorporates a groove to prevent slipping in a round pipe with a mechanically excellent shape. The pipe wall thickness is 1.1 mm. By increasing the strength by blending magnesium with aluminum, it contributes to weight reduction by making it t... Read MoreType of Sign (Camera) Direct type Lock (Leg) Nut type Specification (Stone) Rubber Mass (g) 1050 Overall Height (mm) 1820 Pipe Diameter (Φmm) 36 Number of Tiers 4 Length when Shortened (mm) 605from S$239.90Min. 7 days
- Velbon Monopod (smartphone holder)An entry-type monopod that is light, easy, and easy to handle. One-touch quick lever lock type for expansion and contraction operation. It is an easy-to-use monopod with a high expansion and contraction ratio due to the 4-step leg. Convenient accessories such as smartphone holders and carabiners ... Read MoreMounting Screw (Head) UCN1 / 4 (fine screw) Diameter (Φmm) (Legs) 20 Load Capacity (kg) (Recommended) 1.5 Overall Height (mm) 1320 Mass (g) 218 Base diameter (Φmm) 28 Number of Tiers 4 steps Length when Shortened (mm) 406from S$44.99Min. 6 days
- NOGA Studio Arm for Video Equipment Hold itThe 3-point articulated arm locks the three joints at the same time by tightening the central knob and can be easily fixed in any position on the arm. This system allows you to firmly and accurately position and hold cameras, monitors, lights, reflectors, and objects to be photographed. For holdi... Read MoreMaterial / Finish Arm: Aluminumfrom S$179.90Min. 5 days
- SLIK Lever type pod 100N with lever-type free pan headA 4-stage type ultra-compact monopod that uses an aluminum-magnesium alloy pipe with a maximum pipe diameter of 20 mm. The leg lock is a lever type and can be operated easily and reliably. SBH-61BK is used for the pan head, allowing you to freely determine the composition of the camera. Equipped ... Read MoreOverall Height (mm) 1360 Pipe Diameter (Φmm) 20 Mass (g) 240 Number of Tiers 4 Length when Shortened (mm) 435from S$86.99Min. 5 days
- SLIK Slick Carbon Pod PROMade of rubber that does not soak in water like urethane and is less likely to deteriorate or break even in the rain. The advantage is that it is easy to hold when carrying a monopod, and even in cold places, it is harder to get cold than the aluminum pipe itself. Uses leg lock nuts with a rubber... Read MoreNumber of Tiers 4 steps Method Leg fixing: Nut typefrom S$229.90Min. 7 days
- SIRUI Multifunction (carbon) monopodMaximum Loading Capacity (kg) 12 Mass (kg) 2.5 Number of Tiers 4 Length when Shortened (mm) 855, monopod: 725 Pipe Diameter (Φmm) Maximum: 37, minimum: 26 Material carbonfrom S$749.90Min. 6 days
- SIRUI Multifunction (carbon) monopodMass (kg) 2.1 Number of Tiers 6 Length when Shortened (mm) 693, monopod: 563 Maximum Loading Capacity (kg) 8 Pipe Diameter (Φmm) Max: 33, Min: 15 Material carbonfrom S$869.90Min. 6 days
- ESCO Monopod for cameraAngle changeable A compact monopod that can be used in places where there is no space to stand a tripod with a right protrusion. Ideal for long-term handheld shooting support. Convenient for panning support. Compact size and easy to carry. It is compatible with digital SLR cameras and video camer... Read Morefrom S$75.99Min. 4 days
- SIRUI Multifunction (carbon) monopodMass (kg) 1 Number of Tiers 4 Length when Shortened (mm) 610, monopod: 520 Maximum Loading Capacity (kg) 8 Pipe Diameter (Φmm) Max: 28, Min: 19 Material carbonfrom S$479.90Min. 6 days
- SIRUI Multifunction (carbon) monopodMass (kg) 1.6 Maximum Loading Capacity (kg) 10 Number of Tiers 6 Length when Shortened (mm) 630, monopod: 510 Pipe Diameter (Φmm) Maximum: 37, minimum: 19 Material carbonfrom S$689.90Min. 6 days
- ESCO Monopod for cameraA lightweight monopod with a storage case and a strap that can be extended in 4 steps. Ideal for long-term handheld shooting support. Convenient for panning support. You can stabilize the camera and shoot in a narrow space. It is compatible with digital SLR cameras and video cameras. The quick le... Read Morefrom S$59.99Min. 4 days