A set of clamps and flexible arms. It can be firmly fixed to uneven shapes and ultra-thin objects. The flexible arm allows you to shoot from a wide range of angles.
Material plastic Suitable Models All GoPro+ cameras Mass (g) 200 Trusco Part No. 764-0722
A mount that secures your GoPro camera to a smooth surface such as metal or glass with a strong suction cup. The mounting surface is not easily damaged, and fine adjustment after mounting is easy. It does not come off even if the speed exceeds 240 km / h, is stable and can withstand various movem... Read More
Mass (g) 200 Trusco Part No. 764-0781 Suitable Models All GoPro cameras
The Tripod Mount or Quick Release Tripod Mount makes it easy to attach your GoPro to a standard tripod. Comes with a lightweight mini tripod that allows you to attach your GoPro directly to the frame or housing.
Trusco Part No. 788-4532 Mass (g) 95 Suitable Models All GoPro+ cameras Material (Main Unit) plastic
It is a multifunctional tripod / monopod that can be used in 4 ways: stand pod, selfie pod (selfie stick), mini tripod, and handheld tripod (grip), and can be used with 3 types of equipment: camera, smartphone, and action camera. The camera stand of the free pan head is compatible with both camer... Read More
The versatile camera angles provided by the foldable neck make it easy to shoot a wide range of shots. Can be combined with GoPro mounts with quick release bases such as suction cups, jaws flex clamps and base mounts. It can also be used alone as a camera grip. Multiple gooseneck joints for longe... Read More
Trusco Part No. 788-4575 Mass (g) 140 Material Body (plastic) Suitable Models All GoPro+ cameras
While firmly protecting the LCD screen from scratches and dirt, it is hard to fog and is easy to see when it gets wet. In addition, it has a "self-cleaning function" that allows water to lift up dirt such as sebum, so it can be easily cleaned with drift ice.
Uses a hydrophilic type that makes it easy to see the screen even when it gets wet. Hydrophilic, anti-fingerprint LCD protective film that protects the GoPro HERO8 Black screen from scratches and dirt
Filter Size (mm) 0.15 (film), 0.075 (protective sheet) Visible Light Transmittance (%) About 92.5 Surface Hardness Pencil hardness 3H Suitable Models GoPro HERO8 Black Material Body: PET/Adhesive surface: Silicon
It is a strong adhesive mount that can be mounted on a flat surface, not limited to surfing and snowboarding.
A strong adhesive mount that can be mounted on a flat surface, not limited to surfing and snowboarding
Set Contents FCS mount, locking plug Trusco Part No. 788-5113 Specification Diameter 60mm Mass (g) 80 Suitable Models All GoPro+ cameras Material Body (plastic)
Soft case that is convenient to carry
* Spare batteries cannot be stored together. * VW-VBT380-K / VW-VQT380-K cannot be stored with it attached. * Each function does not guarantee the effect under all environments. * The color of the product may be slightly different from the actual color.
Outer Dimensions, Width W x Depth D x Height H (mm) 75 x 83 x 152 (excluding hand strap) Mass of Main Unit (g) About 85 Included Accessories Hand strap Suitable Models W585M、V480MS、V360MS
An adapter that converts the tip of a GoPro mount into a tripod screw. You can attach a variety of action cams and camera accessories to your GoPro mount, so you may have unexpected possibilities depending on your ideas. The camera plate rotates so you can point the equipment in any direction. Pl... Read More
Maximum Diameter (Φmm) 28 Load capacity (g) 200 or less Mass (g) 9 Overall Height (mm) 32 Screw height (mm) 5
If you have two or more vents in parallel between the crown and front edge of your helmet, such as skating or cycling helmets, you can secure the mount through the straps.
GoPro camera can be fixed to skating or cycling helmets
Trusco Part No. 788-6357 Mass (g) 50 Suitable Models All GoPro+ cameras Material Body (plastic)
With genuine leather specifications, your camera can be transformed into a fashionable one. A practical leather strap. The slim type strap made of genuine leather (two-point hanging specification) can be adjusted in length from about 700 to 1400 mm, and can be used in three patterns: neck strap, ... Read More
A strap that prevents the camera from falling when the camera comes off the mount or the mount is damaged. A set of straps and mounts to attach to gears.
A strap that prevents the camera from falling if the camera comes off the mount or the mount is damaged
Suitable Models All GoPro+ cameras Trusco Part No. 788-5148 Mass (g) 40 Material Body (plastic)
A filter designed exclusively for the ultra-compact camera "DJI Osmo Pocket" equipped with a stabilizer. It effectively suppresses reflections on non-metal surfaces such as water and glass, and enhances the color contrast of the entire photo. It expresses the colors of the blue sky, the... Read More
While firmly protecting the LCD screen from scratches and dirt, it is hard to fog and is easy to see when it gets wet. In addition, it has a "self-cleaning function" that allows water to lift up dirt such as sebum, so it can be easily cleaned with drift ice.
Compatible camera Ozmo action Specification Protective film for display panel
You can combine this adapter with various mounts to expand the range in which you can point the camera. Contains 3 pieces.
* WG series cameras other than WG-M1 and M2 cannot be fixed directly, so be sure to attach them to the separately sold "WG Holder O-CH1470".
An external microphone terminal that can be attached to the EOS series accessory shoe. Movie shooting function EOS movies can be recorded with higher sound quality. Since the power supply uses a button-type lithium battery, it can be used without worrying about the camera battery. Since it is lin... Read More
Sensitivity -42dB(1kHz、0dB=1V/Pa) Applicable Temperature Range 0~+40℃ Frequency Characteristic 50~16000Hz Output Impedance (Ω) 550 Operating Humidity Range 85% or less Mass of Main Unit (g) About 110 Cable Length (cm) About 25 Dimensions, Width W x Height H x Depth D (mm) About 40 × 84 × 130 Suitable Battery CR2032 x 1 Voice Unidirectional: Stereo, Sharp: Mono
Uses a super-hydrophilic type that makes it easy to see the screen even when it gets wet. Ultra-hydrophilic, shock-absorbing LCD protective film that protects the GoPro HERO8 Black screen from scratches and shocks
Other Anti-fog coat Surface Hardness Pencil hardness 3H Filter Size (mm) 0.19 (film), 0.075 (protective sheet) Suitable Models GoPro HERO8 Black Visible Light Transmittance (%) About 90.2 Material Body: PET/Adhesive surface: Silicon
A filter designed exclusively for the ultra-compact camera "DJI Osmo Pocket" equipped with a stabilizer. It is a lens protection filter that has a UV blocking effect. Protects the lens part from scratches and dirt. The transparent optical glass has a UV blocking effect, anti-reflection ... Read More