Action Cameras
Other Related Pages
- GoPro GoPro HERO8 BlackThe significantly improved HyperSmooth 2.0 features groundbreaking, multi-level stabilization features such as "boost" and in-app leveling. You can easily select the optimum viewing angle from four lenses (narrow angle, distortion-free linear, wide angle, and SuperView) according to you... Read Moremaximum underwater depth 10 Mass (g) 126 Trusco Part No. 194-8947 Dimensions, Width W x Depth D x Height H (mm) 66.3×28.4×48.6 Color Black Battery Detachable (replaceable) Image Quality [Movie best] 4K Suitable Models ※It is the camera bodyDiscontinued
- GoPro GoPro MAXIn addition to the strong stabilization function and HERO-style video with a single lens, you can shoot 360-degree images with a sense of realism. Max HyperSmooth delivers the smoothest video in GoPro history and features a groundbreaking leveling mechanism. You can switch between four lenses: na... Read MoreMass (g) 154 Trusco Part No. 194-8948 maximum underwater depth 5 Dimensions, Width W x Depth D x Height H (mm) 64×24×69 Battery Detachable (replaceable) Color Gray Image Quality [Movie best] 5.6K Suitable Models ※It is the camera bodyDiscontinued
- GoPro GoPro HERO7Dimensions, Width W x Height H x Depth D (mm) 62.3×44.9×28.3 Battery Built-in storage Class 10 or USD-I or higher microSD USB port USB-C Waterproof Waterproof performance 10m Type of Connection Wi-Fi + Bluetooth Number of Pixels [Photo (highest)] 10 million pixelsDiscontinued
- GoPro HERO5 sessionThe best camera in GoPro history. Equipped with a touch display on the back, 4K shooting and 12-megapixel photography are possible. Latest wind reductionBattery Built-in (not replaceable) Mass (g) 440 Trusco Part No. 828-8271 Image Quality (Movie highest quality) 4KDiscontinued
- DJI Handheld camera OSMO POCKETHigh-performance, compact handheld camera equipped with DJI 3-axis stabilizer OSMO POCKET Lightweight and excellent portability 3-axis mechanical gimbal Surprisingly small yet very smooth Surprisingly powerful performance One-handed design Designed for smart functionality DJI MimoOperating Temperature Range (℃) 0~40 Sensor 1 / 2.3 inch CMOS Warranty Period 1 year Mass (g) 116 (including battery) maximum speed 120 Number of Effective Pixel 12M Audio output 48 kHz AAC Power Consumption (Wh) 6738 Battery Voltage (V) 7.7 Charging Time (minutes) 73 Battery Capacity (mAh) 875 Shutter Speed (seconds) 8~1/8000 Accuracy Control: 0.005 Lens FOV :80° F2.0 Camera Shake Correction Mode Gimbal, electronic, optical Battery LiPo Specification Maximum video bit rate: 100Mbps Still image size Maximum: 4000 x 3000 pixels Time Operating time: 140 minutes ISO Sensitivity Setting Photo: 100-3200, Video: 100-3200 Resolution Video: Auto SSD microSD (maximum capacity: 256 GB)Discontinued
- DJI Osmo ActionA tough and high-performance action camera Photo / video shootingSensor 1 / 2.3 inch CMOS Number of Effective Pixel 12 Shutter Speed (seconds) 120~1/8000 Mass (g) 124 Battery Capacity (mAh) 1300 Battery Voltage (V) 3.85 Still image size 4000 × 3000 pixels Audio output 48 kHz、 AAC Dimension (mm) 65×42×35 Lens FOV:145° F2.8 Battery LiPo ISO Sensitivity Setting Still image: 100-3200 Video: 100-3200 Operating Temperature Range (℃) [Battery] -10 to 40 Number of Pixels [Still image] 12 million Supported memory cards microSD, up to 256 GB Power Consumption (Wh) 【Battery】 5.005 Charging Time (minutes) 【Battery】 90Discontinued
- Roa International 4K camera with 3 axis stabilizer + POMi + Pocket + GimbalA compact hand-held camera with a 3-axis mechanical gimbal that enables smooth video recording without camera shake. 1 / 3.06 ”A handheld camera that records the experience as it is with a CMOS sensor and a wide viewing angle of 110 °. It is a handheld camera that can capture dynamic and immersiv... Read MoreDiscontinued
- DJI Osmo ActionWith the Osmo Action with dual screens, you can easily shoot both images you want to shoot with the touch of a button. The clear front screen allows you to take pictures while checking the angle of SELPHY, and the responsive back screen has a powerful display. RockSteady combines EIS (Electronic ... Read MoreDisplay Front: 1.4 inches, Back: 2.25 inches Mass (g) 124 Width (mm) 62 Sensor 1/2.3+ inch, CMOS Battery Capacity (mAh) 1300 Trusco Part No. 194-8644 Battery Lipo Length (mm) 42 Height (mm) 35Discontinued
- GoPro HERO5 sessionThe best camera in GoPro history. Equipped with a touch display on the back, 4K shooting and 12-megapixel photography are possible.Battery Built-in (not replaceable) Height (mm) 38 Length (mm) 36 Video specifications 4K30/1440p60/1080p90 Image Quality Video best: 4K LCD Monitor None Width (mm) 38Discontinued
- movio Action cameraSince it is equipped with a 2.0-inch large screen, it is possible to check the shooting data on the spot. It also supports cycle recording that automatically overwrites the oldest one when the capacity is full, and is equipped with functions that can be used for drive recorders and security camer... Read MoreResolution 1080P、720P Angle of view 140 ° (diagonal) Screen Size 2.0 inch Frame Rate 30fps Mass (g) 53 Dimension (mm) 59×41×25 Warranty Period 6 months after purchase Battery Capacity (mAh) 900 Image sensor GC1004(general plus1248) Interface USB2.0、microHDMI1.4 Save Format Video: AVI, Photo: JPEGDiscontinued
- DJI Osmo+Pocket+ Expansion KitExcellent portability and widespread use Universal port for remote control accessories with accurate gimbal control wireless connectionSuitable Models Osmo PocketDiscontinued
- GoPro HERO5 black2-inch touch panel display. Preview shots, play back, change settings, crop video, and more with GoPro. Excellent durability comes from the design. Waterproof up to 10m (33ft) without a housing. Simple one-touch button control. Just press the shutter button to turn on the camera and start shootin... Read MoreTrusco Part No. 101-8882Discontinued
- DJI DJI Pocket 2Pocket size A small gimbal camera that never misses an important moment. The DJI Pocket 2 fits comfortably in your hand, so you can store it in your bag or pocket and take it with you wherever you go. With Pocket 2, you can take pictures of things that catch your eye on the road or in your daily ... Read MoreSensor 1 / 1.7 inch + CMOS Mass (g) 117 Dimension (mm) 124.7×38.1×30 Continuous Operation Time 140 minutes Audio output 48KHz、AAC Input voltage 5V / 2A or 5V / 1A Number of Effective Pixel 64MP Battery Voltage (V) 7.7(6.738Wh) Charging Time (minutes) 73 (when using 5V / 2A + USB adapter) Battery Capacity (mAh) 875 Shutter Speed (seconds) 8~1/8000 Ambient Temperature Range (℃) Charging: 5-60, operation: 0-40 Lens FOV 93°、F1.8 Battery LiPo Recharging Voltage (V) Up to 8.8 Still image size Up to 9216 x 6912 pixelsDiscontinued
- DJI Freewell+Osmo+Pocket+Wide-angle lensWiden the angle of view. The case has storage space for other lenses.Main Unit Dimensions (mm) 17×12.85×6.8 Mass of Main Unit (g) 2.4 Suitable Models Osmo PocketDiscontinued
- Transcend Wearable camera + DrivePro + Body + 10Transcend's DrivePro Body 10 is a wearable camera suitable for security work. With STARVIS (TM) image sensor, high quality lens and automatic infrared lighting, you can record images clearly. It also has excellent drip-proof and impact resistance, so you can shoot indoors or outdoors.Operating / Storage Temperature (℃) -20~65/-25~70 Viewing Angle 130°+(diagonal) Warranty Period 2 years storage 32GB Frame Rate 60/30 fps Mass (g) 88 Dimension (mm) Body: 88.4 x 52.2 x 19.6 Opening Diameter F/2.8 Resolution Full HD+1080P Waterproof IPX4 Format Type MP4 (H.264) Operating Time Maximum: 5 hours possible USB type Micro USB-USB Type A USB port USB 2.0Discontinued
- Panasonic Memory card / portable recorderDimensions, Width W x Height H x Depth D (mm) 100 x 53.5 x 140 (excluding protrusions) Mass (g) About 590Discontinued
- GoPro HERO6 blackWith a completely new GP1 chip, more powerful video stabilization, and twice the performance of traditional ones, creating beautiful footage has never been easier. In addition, HERO6 Black is also attractive for its voice control and durable waterproof design. The ultimate GoPro to share the deci... Read MoreTrusco Part No. 102-9895Discontinued
- Transcend DrivePro + Body Cable Replacement KitThis product contains the cables, screws, and drivers needed to replace the cable that connects the DrivePro Body body to the camera unit. * This cable replacement kit is for Drive Pro Body 60 only.Cable Length (m) 1 Warranty Period 1 year Mass (g) 73 Suitable Models DrivePro Body 60 Set Contents Drivers, screws, cablesDiscontinued
- Transcend Wearable camera + DrivePro + Body + 60The DrivePro Body 60 is a wearable camera that can be attached to various locations, where the camera unit and the main unit are connected by a cable. It has excellent durability and waterproofness, and records high-resolution images. You can also check the video and transfer the data wirelessly.Operating / Storage Temperature (℃) -20~65/-25~70 Viewing Angle 130°+(diagonal) Mass (g) 167 Warranty Period 2 years USB type 3.5mm plug-+ USB + Type + A Frame Rate 30 fps storage 64GB internal memory Bluetooth BT4.2 Dimension (mm) Body: 95.9x52.2x24.9, Camera: 61.3x22x22 Opening Diameter F/2.8 Resolution Full HD+1080P Waterproof IP67 Format Type MP4 (H.264) Operating Time Maximum: 10 hours possible Supported OS Microsoft Windows 7、8、10 USB port USB 2.0Discontinued
- Panasonic 4K compatible SD card camera recorderMass (kg) Approx.2.7 (body only) Power Consumption (W) 21.7 (when using LCD monitor)Discontinued
- Transcend DrivePro + Body Attachment KitThe attachment kit is an accessory of Transcend's DrivePro Body, a 360 ° rotating clip, This product is a set of Velcro holder and power cable. * Cannot be used with DrivePro Body 10A.Warranty Period 1 yearDiscontinued
- Transcend DrivePro + Body Charging DockTranscend wearable camera DrivePro Body onlyPower supply (Maximum): 12V / 3A Warranty Period 2 years Supported OS Microsoft Windows 7、8、10 USB port USB 3.1 Gen 1Discontinued