Personal Video Cameras
Other Related Pages
- Panasonic Digital High-Definition Video Camera HC-V480MSAchieves high-magnification zoom of 50x optical / 90x iA. Equipped with "tilt correction" that automatically leveles the image being shot even if the camera body is tilted. Equipped with "5-axis hybrid camera shake correction" that automatically corrects camera shake in the 5-... Read MoreOperating Temperature / Humidity Range 0℃~40℃、10%RH~80%RH Total Number of Pixels 17.52 million pixels Power Consumption (W) 2.9 (when recording) Outer dimensions, Width W x Height H x Depth D (mm) 53 x 59 x 121 (including protrusions) F Value F1.8~F4.2 Power Supply DC3.6 / 5.0 (Battery / AC adapter) Image Quality High vision Language Display Japanese English Focal Length (mm) f=2.06~103Discontinued
- JVC Kenwood Waterproof and dustproof full high-definition movieA full high-definition movie that can be used hard because it is equipped with waterproof, dustproof, shockproof, and low temperature resistant functions. Ideal for shooting in hard places such as underwater or high humidity.Dust / Water Protection (IP5X) equivalent / 5m Allowable Low Temperature (℃) -10 Operating Temperature (℃) -10~40 Image Sensor 1 / 5.8 type Shock resistance 1.5m Power Consumption (W) 2.5 Min. Illuminance (Lux) 3 Zoom (Optical / Digital) 40x / 200x Outer Dimensions (mm) 60×59.5×128 Power Supply Built-in battery Signal System Digital high-definition method Zoom Dynamic 60 times / digital Camera Shake Correction Function Electronic (equipped with powered mode) F Value F1.8~6.3 Video size Full HD HDMI standard HDMI mini (CEC compatible) Image Quality High vision Lens Konica Minolta HD lens Terminal USB2.0、micro Focal Length (mm) f2.9~116.0Discontinued
- Panasonic Digital 4K video cameraA lightweight and compact 4K camcorder suitable for carrying around. Lightweight and compact, you can easily enjoy high-quality 4K shooting. A small and light body of about 398g that you usually want to carry around easily. Easy-to-hold grip belt and multi-angle monitor, designed to be easy to us... Read MoreF Value 1.8~4.0 Memory Capacity 64GB (built-in) Outside dimensions (width W x height H x depth D) (mm) 65 x 73 x 151 (including protrusions) LCD Monitor Type 3 wideDiscontinued
- Panasonic Digital high-definition video cameraA model compatible with wipe shooting that leaves a beautiful image with 90x iA zoom and enhanced camera shake correction. Equipped with an advanced "camera shake lock" function that can automatically identify scenes where camera shake is likely to occur and reduce camera shake. It auto... Read MoreOperating Temperature / Humidity Range 0~40℃/10~80%RH Capacity (GB) 64 F Value F1.8-F4.2, [sub camera] 2.8 Power Input (V) DC3.6 / 5.0 (Battery / AC adapter) Focus Adjustment Fixed focus Language Display Japanese English Power Consumption (W) [At the time of recording] 2.5 Conformed Standard [Wi-Fi] IEEE 802.11b / g / n compliant Frequency band (GHz) 【Wi-Fi】2.4Discontinued
- Panasonic Digital 4K video camera HC-WXF1MEquipped with a new lens and sensor. A high-end 4K model that prevents blurring and allows you to shoot with your favorite settings.Image Sensor 1 / 2.5 type MOS Zoom (Optical / Digital) 24 times Image Quality 4K Zoom 4K 32x Full HD 48x Memory 64GB Dimensions, Width W x Height H x Depth D (mm) 69 x 77 x 167 (including protrusions) Total Number of Pixels 8.57 million pixels Color Black F Value F1.8~F4.0(f=4.12~98.9mm) monitor Type 3 wideDiscontinued
- Panasonic Digital 4K video cameraHigher image quality with wide-angle lens and sensor. With "wipe shooting" support, you can leave memories of the whole family. Enjoy high-quality 4K shooting with a wide-angle lens and sensor. With a wide-angle 25mm lens, you can shoot bright images with a wide range even in a room wit... Read MoreF Value 1.8~4.0 Memory Capacity 64GB (built-in) Outside dimensions (width W x height H x depth D) (mm) 72 x 77 x 150 (including protrusions) LCD Monitor Type 3 wideDiscontinued
- Panasonic Digital 4K video cameraHigher image quality with wide-angle lens and sensor. With "wipe shooting" support, you can leave memories of the whole family. Enjoy high-quality 4K shooting with a wide-angle lens and sensor. With a wide-angle 25mm lens, you can shoot bright images with a wide range even in a room wit... Read MoreF Value 1.8~4.0 Outside dimensions (width W x height H x depth D) (mm) 72 x 77 x 166 (including protrusions) Color Brown Memory Capacity 64GB (built-in) LCD Monitor Type 3 wideDiscontinued
- Canon Video cameraThe "XA40" is the first compact, lightweight and highly mobile professional video camera in the "XA" series to support 4K30P recording. A professional video camera that is intended for use in a wide range of applications, such as filming sites, documentaries, and events, mainl... Read MoreType For commercial useDiscontinued
- JVC Kenwood High-definition memory movieA long-time movie that you can easily shoot without worrying about time.Operating Temperature / Humidity Range -10℃~40℃ Operating Ambient Temperature (℃) -10~40 Power Consumption (W) 2.4 Min. Illuminance (Lux) 3 Internal Memory 32GB Outer dimensions, Width W x Height H x Depth D (mm) 60×59.5×127 Mass (g) About 288 Color Black Signal System Digital high-definition method F Value F1.8~6.3 Image Quality High vision Lens Konica Minolta HD lens Memory card SD/SDHC/SDXC External memory SD/SDHC/SDXC Focal Length (mm) f2.9~116.0Discontinued
- Panasonic Digital 4K video camera HC-VX990MLightweight 4K camcorder. "Correct later" prevents mistakes in shooting important scenes.monitor Type 3 wide Total Number of Pixels 18.91 million pixels Dimensions, Width W x Height H x Depth D (mm) 65 x 73 x 141 (including protrusions) Image Sensor 1 / 2.3 type MOS F Value F1.8~F3.6(f=4.08~81.6mm) Memory 64GBDiscontinued
- Kenko Digital video cameraAnyone can take what they want with a simple operation. Ultra lightweight and compact, convenient to carry. Since it has a built-in USB terminal, it can be immediately imported to a computer or printer without a memory card slot or card reader. SDHC memory card 4GB can shoot for about 100 minutes... Read Moreshutter speed 1/4 to 1/8000 sec Power Supply 2 AA alkaline batteries (accessory) LCD Monitor 2.4 inch TFT Internal Memory 32MB Number of Effective Pixel 5.03 million pixels (still image) image clip (pixel) 640×480、320×240 Digital zoom 8 times Main Unit Dimensions (mm) 99×31×56 External memory SD card (up to SDHC8GB) Recording File Format Still image (JPEG), video (MJPEG: AVI) I / O port USB1.1 Interface USB2.0 Lens f7.1mm F3.2Discontinued
- Kenko Digital movie with drip-proof function-Drip-proof specifications make it ideal for outdoor use! High-quality digital movie High-definition 1280 x 720 A slim-bodied digital video camera that can shoot large-screen movies. You can take beautiful pictures of important moments. As it is drip-proof, it is safe even if it is splashed with ... Read MoreRecording File Format Video: MJPEG (AVI), Still image: JPEG shutter speed 1/2000 sec to 1/8 sec Total Number of Pixels 5.13 million pixels Still image size 5M、3M、1M Output NTSC、PAL LCD Monitor 2.5-inch TFT Internal Memory 16MB Number of Effective Pixel 5.03 million pixels (still image) Sensor 1 / 3.2 type CMOS Audio Compression Format WAV Drip-proof structure IP43 (Cannot be used underwater) Power Supply AAA alkaline batteries (2) Digital zoom 8 times I / O port USB1.1/2.0 Lens f=5.1mm F3.2 Exposure Compensation ± 2.0EV (1 / 3EV step)Discontinued
- Panasonic 3CCD video cameraStrong against impact and dust! Lightweight & compact 1.5 seconds speedy startup Image quality is beautiful! 3CCD Various expression functionsTotal Number of Pixels About 800,000 x 3 Focal Length (mm) f=3.0~30.0mm Filter Diameter (Φmm) 37 Signal System NTSC US-Japan Standard Signal System Audio Compression Format MPEG1-Layer2 compliant (stereo) F Value F1.8~F2.8 Operating Temperature (℃) 0-40 (recommended) Power Consumption (W) 3.5 (uses battery when recording) White Balance Automatic tracking white balance Power Input (V) DC 9.3/7.4 Image Sensor 1/6 inch CCD solid-state image sensor Recording Media SD memory card / SDHC memory card Lens Automatic aperture 10x electric zoom Allowable Relative Humidity (%) 10~80Discontinued
- Panasonic Digital video camera HC-W585MA wipe shooting model / digital high-definition video camera that leaves a beautiful image with iA 90x zoom and enhanced camera shake correction.Power Consumption (W) (At the time of recording) 2.5 Operating Temperature / Humidity Range 0~40℃/10~80%RH Total Number of Pixels 2 million pixels Frequency (GHz) 2.4 band Focal Length (mm) 2.48, (35mm equivalent) 30.6 Built-in microphone 2ch stereo / zoom microphone Outer Dimensions, Width W x Depth D x Height H (mm) 60 × 62 × 129 (including protrusions) Video Memory (MB) 64 Power Input (V) DC3.6 / 5 (Battery pack / AC adapter) F Value Jizo / Manual correction Focus Adjustment Fixed focus Image Quality High vision Conformed Standard IEEE802.11b / g / n compliant Language Display Japanese EnglishDiscontinued
- JVC Kenwood Full high-definition movieEquipped with a dynamic 60x zoom for beautiful shooting with large facial expressions in the distanceOperating Temperature (℃) 0~40 Image Sensor 1 / 5.8 type Power Consumption (W) 2.2 Min. Illuminance (Lux) 3 (When using night eye: approx. 1) Zoom (Optical / Digital) 40x / 200x Camera Shake Correction Function Active mode Power Supply Built-in battery Signal System Digital high-definition method Zoom Dynamic 60 times / digital F Value F1.8~6.3 Video size Full HD Lens Konica Minolta HD lens Color Red Focal Length (mm) f2.9~116.0Discontinued
- KANDAO Kandao Qoocam 8K 360 degree VR cameraThe QooCam 8K is the world's smallest 8K 360 degree camera with a touch screen. The QooCam 8K is equipped with a large 1 / 1.7-inch sensor that can capture amazing 8K 30fps and 4K 120fps images, and is the world's first consumer to achieve APS-C level ultra-high image quality. It is... Read MoreImage Quality 8KDiscontinued
- Panasonic Digital high-definition video camera HC-V360MSIt is possible to shoot with a high magnification zoom of 50 times with optics and 90 times with iA. Equipped with "tilt correction" that automatically leveles the image being shot even if the camera body is tilted. Equipped with "5-axis hybrid camera shake correction" that au... Read MoreOperating Temperature / Humidity Range 0℃~40℃、10%RH~80%RH Total Number of Pixels 17.52 million pixels Power Consumption (W) 2.9 (when recording) Outer dimensions, Width W x Height H x Depth D (mm) 53 x 59 x 121 (including protrusions) F Value F1.8~F4.2 Power Supply DC3.6 / 5.0 (Battery / AC adapter) Image Quality High vision Language Display Japanese English Focal Length (mm) f=2.06~103Discontinued
- Panasonic Digital 4K video camera HC-VX1MEquipped with a new lens and sensor with wide angle and high sensitivity. Evolved into camera shake correction that is optimal for shooting situations and people.Image Sensor 1 / 2.5 type MOS Image Quality 4K Memory 64GB Dimensions, Width W x Height H x Depth D (mm) 68 x 77 x 142 (including protrusions) Total Number of Pixels 8.57 million pixels F Value F1.8~F4.0(f=4.12~98.9mm) monitor Type 3 wideDiscontinued
- KANDAO Obsidian GO Professional-grade VR cameraObsidian Go is a professional-grade VR camera that is easy to use even for beginners. In addition to specializing in 8Kx8K 3D panoramic shooting functions, it will also be equipped with 4K image quality panoramic video shooting functions and 3D image auto-stitching professional-grade functions. ... Read MoreDiscontinued
- Kenko Digital video cameraThe operation is easy, and even those who are new to video can take beautiful pictures. With a lightweight compact body of about 110g, you can easily carry it around at any time. By installing two types of lights, IR LED light and LED light, it is possible to shoot in dark scenes such as from tot... Read MoreImage Size (Still image size) 3M, 1.3M, VGA Number of Effective Pixel 3.14 million pixels (still image) Recording File Format Still image (JPEG), video (MJPEG (AVI)) Lens f=3.6mm F3.0 Power Supply 2 AA alkaline batteries (accessory) Total Number of Pixels 3.2 million pixels image clip (pixel) 640×480、320×240 Specification (Image sensor) 1/6 type CMOS Dimensions, Width W x Height H x Depth D (mm) About 103 × 65 × 34 Digital zoom 4 times Shooting Distance (m) Standard / Approx. 0.7 ~ ∞ LCD Monitor 1.5 type TFT Internal Memory 128MBDiscontinued
- Kenko Digital movie cameraCapture important moments beautifully with 1280 x 720 size video recording. Easy to operate. Even if you are new to video, you can leave vivid and beautiful images. A compact body has been realized by adopting an SDHC / SD memory card. The weight of the main body is also lightened, and the burden... Read MoreLens f=8.5mm F2.8 Still image size 5M、3M、VGA Power Supply 2 AA alkaline batteries LCD Monitor 2.4 type TFT Input / Output terminal USB1.1/2.0 Internal Memory No user usable area shutter speed 1/4000-1/8 seconds Zoom Digital 8 times Main Unit Dimensions (mm) About 113 × 63 × 37 Recording File Format Still image: JPEG, Video: MJPEG (AVI)Discontinued
- Fuze SD digital movie cameraAdopting 5 million pixel CMOS image sensor Equipped with 5 million pixel CMOS unit and 4x zoom in slim body Up to 5.9 million pixel interpolation processing function SD card MMC card compatible (supports up to 2GB) 2.4-inch large LCD monitor included Movie and still image editing application incl... Read MoreDiscontinued
- Kenko High definition digital video cameraLight weight of about 211g, palm-sized and convenient to carry. Equipped with digital 8x zoom. It is possible to shoot distant subjects up close. Since it is equipped with an LED light, it can be used even in dark places. Powered by AAA alkaline batteries. Rest assured that you can easily get it ... Read MoreZoom Digital 8 times Main Unit Dimensions, Width W x Depth D x Height H (mm) 68×111×41 Recording File Format Video: MJPEG (AVI), Still image: JPEG Material ABS resin Number of Effective Pixel 5.03 million pixels (still image) Image Quality High vision LCD Monitor 3.0 type TFT Still image size 5M、3MDiscontinued
- Canon Video cameraWith this mobility, 4K 60P. Newly developed 1.0 type, effective pixel 8.29 million pixel CMOS sensor, equipped with SDI-OUT terminal With this mobility, 4K60P. Equipped with a newly developed 1.0-inch, effective pixel 8.29 million pixel CMOS sensor and SDI-OUT terminal. 4KUHD60P, full HD120P reco... Read MoreType Canon 4kDiscontinued
- KANDAO Obsidian S Professional grade 3D VR camcorder Super frame rateObsidian S is equipped with 6 lenses so that you can experience the reality with a sense of reality. In addition, a 3D VR video camera with an ultra-high frame rate of 120 fps allows you to freely operate and shoot in slow motion. Obsidian has six lenses, each of which can record 4K video and s... Read MoreDiscontinued
- BELLOF BELLOF NIGHT VISION DRIVE RECORDER Automotive driving support LCD monitor systemThe world's first full-color LCD night vision system-sees darkness. Belov's "Night Vision Drive Recorder System" completely changes the night drive. Night Vision is a night-vision monitor system for automobiles that displays images taken with a low-light camera in full-color i... Read MoreDiscontinued
- Canon Video cameraWith this mobility, 4K 60P. Newly developed 1.0-inch, effective pixel 8.29 million pixel CMOS sensor, equipped with XLR input terminal With this mobility, 4K60P. Equipped with a newly developed 1.0-inch, effective pixel 8.29 million pixel CMOS sensor and XLR input terminal. 4KUHD60P, full HD120P ... Read MoreType Canon 4kDiscontinued
- Panasonic Digital 4K video camera HC-WX1MWide-angle and high-sensitivity images with the new lens and sensor. A model compatible with "wipe shooting" that leaves two scenes together.Image Sensor 1 / 2.5 type MOS Zoom (Optical / Digital) 24 times Image Quality 4K Zoom 4K 32x Full HD 48x Memory 64GB Dimensions, Width W x Height H x Depth D (mm) 68 x 77 x 158 (including protrusions) Total Number of Pixels 8.57 million pixels Color Black F Value F1.8~F4.0(f=4.12~98.9mm) monitor Type 3 wideDiscontinued