A set of clamps and flexible arms. It can be firmly fixed to uneven shapes and ultra-thin objects. The flexible arm allows you to shoot from a wide range of angles.
Material plastic Suitable Models All GoPro+ cameras Mass (g) 200 Trusco Part No. 764-0722
A mount that secures your GoPro camera to a smooth surface such as metal or glass with a strong suction cup. The mounting surface is not easily damaged, and fine adjustment after mounting is easy. It does not come off even if the speed exceeds 240 km / h, is stable and can withstand various movem... Read More
Mass (g) 200 Trusco Part No. 764-0781 Suitable Models All GoPro cameras
The Tripod Mount or Quick Release Tripod Mount makes it easy to attach your GoPro to a standard tripod. Comes with a lightweight mini tripod that allows you to attach your GoPro directly to the frame or housing.
Trusco Part No. 788-4532 Mass (g) 95 Suitable Models All GoPro+ cameras Material (Main Unit) plastic
It is a multifunctional tripod / monopod that can be used in 4 ways: stand pod, selfie pod (selfie stick), mini tripod, and handheld tripod (grip), and can be used with 3 types of equipment: camera, smartphone, and action camera. The camera stand of the free pan head is compatible with both camer... Read More
The versatile camera angles provided by the foldable neck make it easy to shoot a wide range of shots. Can be combined with GoPro mounts with quick release bases such as suction cups, jaws flex clamps and base mounts. It can also be used alone as a camera grip. Multiple gooseneck joints for longe... Read More
Trusco Part No. 788-4575 Mass (g) 140 Material Body (plastic) Suitable Models All GoPro+ cameras
While firmly protecting the LCD screen from scratches and dirt, it is hard to fog and is easy to see when it gets wet. In addition, it has a "self-cleaning function" that allows water to lift up dirt such as sebum, so it can be easily cleaned with drift ice.
Uses a hydrophilic type that makes it easy to see the screen even when it gets wet. Hydrophilic, anti-fingerprint LCD protective film that protects the GoPro HERO8 Black screen from scratches and dirt
Filter Size (mm) 0.15 (film), 0.075 (protective sheet) Visible Light Transmittance (%) About 92.5 Surface Hardness Pencil hardness 3H Suitable Models GoPro HERO8 Black Material Body: PET/Adhesive surface: Silicon
It is a strong adhesive mount that can be mounted on a flat surface, not limited to surfing and snowboarding.
A strong adhesive mount that can be mounted on a flat surface, not limited to surfing and snowboarding
Set Contents FCS mount, locking plug Trusco Part No. 788-5113 Specification Diameter 60mm Mass (g) 80 Suitable Models All GoPro+ cameras Material Body (plastic)
An adapter that converts the tip of a GoPro mount into a tripod screw. You can attach a variety of action cams and camera accessories to your GoPro mount, so you may have unexpected possibilities depending on your ideas. The camera plate rotates so you can point the equipment in any direction. Pl... Read More
Maximum Diameter (Φmm) 28 Load capacity (g) 200 or less Mass (g) 9 Overall Height (mm) 32 Screw height (mm) 5
If you have two or more vents in parallel between the crown and front edge of your helmet, such as skating or cycling helmets, you can secure the mount through the straps.
GoPro camera can be fixed to skating or cycling helmets
Trusco Part No. 788-6357 Mass (g) 50 Suitable Models All GoPro+ cameras Material Body (plastic)
A strap that prevents the camera from falling when the camera comes off the mount or the mount is damaged. A set of straps and mounts to attach to gears.
A strap that prevents the camera from falling if the camera comes off the mount or the mount is damaged
Suitable Models All GoPro+ cameras Trusco Part No. 788-5148 Mass (g) 40 Material Body (plastic)
A filter designed exclusively for the ultra-compact camera "DJI Osmo Pocket" equipped with a stabilizer. It effectively suppresses reflections on non-metal surfaces such as water and glass, and enhances the color contrast of the entire photo. It expresses the colors of the blue sky, the... Read More
While firmly protecting the LCD screen from scratches and dirt, it is hard to fog and is easy to see when it gets wet. In addition, it has a "self-cleaning function" that allows water to lift up dirt such as sebum, so it can be easily cleaned with drift ice.
Compatible camera Ozmo action Specification Protective film for display panel
Uses a super-hydrophilic type that makes it easy to see the screen even when it gets wet. Ultra-hydrophilic, shock-absorbing LCD protective film that protects the GoPro HERO8 Black screen from scratches and shocks
Other Anti-fog coat Surface Hardness Pencil hardness 3H Filter Size (mm) 0.19 (film), 0.075 (protective sheet) Suitable Models GoPro HERO8 Black Visible Light Transmittance (%) About 90.2 Material Body: PET/Adhesive surface: Silicon
A filter designed exclusively for the ultra-compact camera "DJI Osmo Pocket" equipped with a stabilizer. It is a lens protection filter that has a UV blocking effect. Protects the lens part from scratches and dirt. The transparent optical glass has a UV blocking effect, anti-reflection ... Read More
While firmly protecting the LCD screen from scratches and dirt, it is hard to fog and is easy to see when it gets wet. In addition, it has a "self-cleaning function" that allows water to lift up dirt such as sebum, so it can be easily cleaned with drift ice.
Included Accessories Cleaning purper Suitable Models GoPro HERO9
Head mount accessory for CX-WE100 / WE110 A wearable camera for business use can be attached to enable hands-free video shooting from the wearer's perspective. Can be attached directly to the head and used with hats and helmets. One size fits all, lightweight and compact. The mounting positio... Read More
Mass of Main Unit (g) About 90 Head Circumference (cm) Headband: 44-56 (± 3) Location to Install Left and right selectable Storage Environment Temperature -20-60 ℃ / Humidity 0-90% RH Operation Environment Temperature-5-40 ℃ / Humidity 10-90% RH
A necklace mount for action cameras that allows you to hang your GoPro HERO10/9/8/7/6/5/MAX around your neck for hands-free shooting.
Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 145 x 20 x 193 Color Black Suitable Models GoPro HERO10/9/8/7/6/5/MAX Set Contents Neck mount, connection screw
Uses a super-hydrophilic type film that makes it easy to see the screen even when it gets wet. Super hydrophilic, shock absorbing type LCD protective film that protects the GoPro HERO9 Black screen and lens from scratches and shocks
Ideal for POV shooting in any environment. It can be quickly replaced and stored by simply snapping it into the quick release mount. You can rest assured that it comes with a floaty that is easy to find even underwater. With a sturdy design based on inter-engineering and food grade materials, you... Read More
Trusco Part No. 207-2232 Suitable Model HERO8 Black
"MOZA Mini MX", which is popular for its stamina battery of 20 hours or more and a design that is easy to fit in your hand, has been updated with additional functions. By newly installing a "smart sensor" in the holder part, it has become easier and more convenient to use. Wit... Read More
Mountable mass (kg) 143~280 Recharging Time 2.5 hours Continuous Operation Time 20 hours Battery Capacity (mAh) 2000 Mass (g) 423 Dimensions when Folded, Width W x Depth D x Height H (mm) 60×145×180 Battery Voltage (V) 7.4 Width (mm) Installable smartphone: 60-88 Included Accessories Mini tripod, pouch, strap Range of movement Pan 340 °, Roll 300 °, Tilt 140 ° Dimensions, Width W x Depth D x Height H (mm) When deployed: 120 x 120 x 265
Silicone case for GoPro HERO9 Black that protects GoPro HERO9 Black from scratches with elastic silicone
Strap Length (mm) 130 (hand strap) Mass (g) About 21 Color Black Material Case body: Silicon, Hand strap: Nylon Set Contents Case x 1, hand strap x 1 Suitable Models GoPro HERO9 Black
It is a multi-purpose mount specially designed to catch all surrounding images and shoot 360 degrees without the grip being reflected in the shot. As a camera grip, extension pole, and quick release tripod, you can quickly respond to various shooting styles. The extension pole can be fixed to a c... Read More
Trusco Part No. 207-2234 Mass (g) 300 Suitable Model All GoPro cameras Set Contents MAX + Grip +++ tripod, thumb + screw
Filter designed exclusively for the ultra-compact camera "DJI Osmo Pocket" equipped with a stabilizer IRND8 has a dimming effect for 3 apertures. When shooting movies, the appropriate shutter speed is determined by the frame rate (fps), and usually up to twice the frame rate is appropri... Read More
This kit includes a chest mount (AGCHM-001) and a handlebar seatpost mount (AGTSM-001) for hands-free shooting from eye level. All gears are conveniently set in a compact case (ABCCS-001).
With the chest mount (AGCHM-001), you can shoot realistic images from eye level.
* Chest mount (AGCHM-001) i... Read More
Trusco Part No. 207-2271 Mass (g) 331 Suitable Model All HERO+ cameras
A 97 cm aluminum extension pole that enables shooting from a new perspective. It can be folded to a length of 38 cm and is convenient to carry. The ball socket design integrated into the end of the pole allows you to freely adjust and rotate your GoPro 360 ° without having to pause shooting and u... Read More
Trusco Part No. 207-2266 Elastic Expansion Range (cm) 38~97 Mass (g) 99.8 Suitable Model All GoPro cameras
It stands out on the water and not only floats the HERO8 Black on the water, it also serves as a protective pad. The wrap-around design makes it easy to operate the camera buttons and touch screen, and it is easy to mount with foldable fingers. Perfect for snorkeling, surfing, wakeboarding, etc.,... Read More
Mass (g) 160 Trusco Part No. 207-2231 Suitable Model HERO8 Black Material Resin
You can attach your favorite GoPro camera to the front or side of the helmet. With the included swivel mount, it's very easy to adjust the angle. It has the maximum adjustment function that can be used for various shots and shooting angles. Comes with an easy-to-use integrated mounting buckle... Read More
Trusco Part No. 207-2267 Mass (g) 45 Suitable Model All HERO cameras
HERO8 Black with Media Mod transforms into a powerful creation tool. It has a built-in high-performance shotgun microphone and is equipped with a 3.5mm microphone terminal that allows you to set an external microphone according to your preference. The HDMI output jack allows for smooth playback o... Read More
Mass (g) 200 Trusco Part No. 207-2269 Output Terminal HDMI Suitable Model HERO8 Black