Photo Printers
Other Related Pages
- Canon Compact photo printer SELPHYLightweight & compact body, easy-to-read large screen, easy Wi-Fi print "multi-play jump" from your smartphone or camera for speedy searchDimensions, Width W x Depth D x Height H (mm) 180.6×135.9×63.3 Resolution 300×300dpi Display color / gradation Color / 256 LCD Monitor Color TFT LCD 3.2 type tilt type Wi-Fi Correspondence
- Canon ZINK photo paper for CanonZINK photo paper for Canon. Can be cut and pasted, and can be used for sticker paperPaper Size 5×7.6cmfrom S$14.99Min. 2 days
- Takara Tomy Arts Smartphone printer printsEasy print of photos saved on your smartphone. When we get together with our family. Put cute pictures of your pet on your desk. Share your travel memories on the spot. A recipe book with food photos. Easily print your smartphone photos anytime, anywhere in any scene.Developing time (min) 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) 142×112×54 Mass (g) 350 Type Manual film feedfrom S$64.99Min. 6 days
- Canon Paper CassettePostcard size / L size paper cassette * When using L size, it is necessary to insert the attached L size adapter into the cassette.Suitable Model CP1300/CP1200/CP910/CP900from S$17.99Min. 6 days
- Canon Paper CassettePaper cassette for card sizeSuitable Model CP1300/CP1200/CP910/CP900from S$14.99Min. 6 days
- Canon Compact Photo Printer Selfie CP1500Easy printing via Wi-Fi Photos from smartphones, cameras, and computers can be imported wirelessly. A simple access point is built into the main unit, so you can print directly even in places without a Wi-Fi environment. It also supports direct connection that allows you to easily connect your sm... Read MoreResolution 300 x 300 dpi (printing) Dimensions, Vertical x Horizontal x Height (mm) Approximately 133.0 x 182.2 x 57.6 LCD Monitor Color TFT LCD 3.5 type Interface USB Type-C (for data transfer) Wireless Communication System Wi-Fi IEEE802.11b/gfrom S$299.90Min. 2 days
- Canon Compact photo printer SELPHY card print kitLightweight and compact body, easy-to-read large screen, easy Wi-Fi printing from smartphones and cameras. Two types of card size color ink / paper setDimensions, Width W x Depth D x Height H (mm) 180.6×135.9×63.3 Resolution 300×300dpi Mass (g) About 860 Display color / gradation Color / 256 LCD Monitor Color TFT LCD 3.2 type tilt type Wi-Fi CorrespondenceDiscontinued
- Kodak Instant printer for smartphone (square type)Square print where every composition is fashionable 4 PASS method (heat-sensitive sublimation method) for high-quality prints No fingerprints! Overcoat print finish for image protection Paper & ink ribbon integrated cartridge free app Kodak Instant Printer makes easy Bluetooth connection with... Read MoreMain Unit Dimensions (mm) 130×105×28 Mass (g) 334 Printing Method 4PASS (thermal sublimation method) Type of Connection Bluetooth Power Consumption DC5V / 1.0A Built-in battery (970mAh) Dimension (mm) Print: 76 × 76 Charging Method microUSB cable (included)Discontinued
- Fujifilm Smartphone printer smartphone de check instax SHARE SP-3This is a check printer dedicated to square format. "Square size" which is also popular on SNSDimension (mm) 116×130.5×44.4 Mass (g) 312 (battery and film separate) Resolution 318dpi Number of Pixels 800×800 Supported Formats JPEG、PNG Specification Print screen size: 62 × 62mm Power Supply Rechargeable battery NP-50Discontinued
- Kodak Instant printer for smartphoneA compact and lightweight instant printer that is convenient to carry. Easy Bluetooth connection with the free app Kodak Instant Printer 4 PASS * 1 Uses a sublimation printing method to achieve high-quality prints with high image quality and resistance to fading. Comes with 8 paper cartridges for... Read MoreDiscontinued
- Kodak Instant dock printerStationary instant dock printer. Easily connect your smartphone with Bluetooth. You can print on postcard size (100mm x 148mm) with the dedicated app. 4PASS * 1 By adopting the sublimation type printing method, high quality print with high image quality and hard to fade is realized. * 1 4 PASS is... Read MoreDiscontinued
- Fujifilm Smartphone printer Smartphone de check SHARE SP-2You can wirelessly send photos from your smartphone and print them on instax film. Just download the free original app on your smartphone! High-speed print of about 10 seconds per sheet Print achieves high resolution. * 320dpi, SVGA: 800X600 pixel battery is rechargeable (NP-45S). Approximately 1... Read MoreOperating Temperature (℃) +5 to +40 (no condensation) Power Consumption (W) 2 Mass (g) 250 (battery and film separate) Display color / gradation 256 gradations for each RGB color Resolution 320dpi Number of Pixels 800×600 Charging Time (minutes) About 90 minutes Supported Formats JPEG、PNG Specification Print screen size: 62 × 46mm Power Supply Rechargeable battery NP-45S (1) Included Accessories USB cable (BOB711)Discontinued