Photo Printer Supplies
Other Related Pages
- Canon Color ink + / + label set + XS-20LColor ink / label set. Square format sticker.Paper size (width x height) (mm) 72 x 85 Suitable Models SELPHY SQUARE QX10from S$23.99Min. 6 days
- Canon Battery pack for SELPHY CP1200battery pack * When using the battery pack for CP910 / CP900, the charger adapter CG-CP200 is required. * The number of prints depends on the manufacturer's measurement conditions (in an environment where the operating temperature is 5 to 40 ° C and the operating humidity is 20 to 80%), and m... Read MoreNumber of printed sheets About 70from S$99.90Min. 7 days
- Fujifilm Thermal photo print setImproved whiteness and glossiness. Applying Fujifilm's unique water-based coating technology, while maintaining the high whiteness of the support, it reduces light confusion on the paper surface and increases the whiteness by about 5% and the glossiness by about 20% compared to conventional p... Read MoreConform to ASK-300Discontinued