Digital Photo Frames
- Sanwa Direct digital photo frameIt is a digital photo frame that you can enjoy a slide show of photos just by connecting the memory. You can play photos, music and videos. Supports SD card and USB memory connection. Comes with a self-supporting stand. It also comes with a hook that can be hung on the wall. Since the number of p... Read MoreNumber of Pixels 1024×600 Aspect ratio 16:9 Connector For PC connection Applicable Media USB memory up to 32GB, SD memory card Interface USB2.0from S$139.90Min. 5 days
- BROADWATCH 13.3 inch display / advertising digital signage monitorCompatible with HDMI interface and can be used as a display for display Compatible with USB connection / microSD card Equipped with photo frame function (automatic playback of videos, photos and music) Can be used as a monitor for store advertisements by using the photo frame function Remote cont... Read MoreResolution 1280 x 800 pixels Display Part 13.3 inch TFT LCD Dimension (mm) About 310 × 220 × 30 Mass (g) About 700 Input Power DC12V/1A Input Mini HDMI Output Speaker (monaural)from S$199.90Min. 2 days
- Cabin Industrial digital photo frameShare images with Wi-Fi connection and share memories with distant family and friends! Download the free app "Frameo". You can share photos and videos (up to 15 seconds) right from your smartphone. It can be easily operated with the touch screen. High-definition picture quality. Equippe... Read MoreDisplay 10.1 TFT touch screen LCD Capacity (GB) 16 Aspect ratio 16:9 Brightness 200~300cd/m2 Main Unit Dimensions (mm) 262×181 Resolution 280×800px Mass of Main Unit (g) 490 contrast 700:1 Wi-Fi 802.11b/g/n OS Android 6.0 Processor Cortex RK316 quad core USB type Micro USB Applicable Media microSD/microSDHC card (up to 32GB)from S$289.90Min. 6 days
- BROADWATCH 15.5-inch display / advertising digital signage monitorCompatible with HDMI interface and can be used as a display for display Compatible with USB connection / microSD card Equipped with photo frame function (automatic playback of videos, photos and music) Can be used as a monitor for store advertisements by using the photo frame function Remote cont... Read MoreResolution 1280 x 800 pixels Display Part 15.5 inch TFT LCD Mass (g) About 910 Dimension (mm) Approximately 360 x 240 x 30 Input Power DC12V/1A Input Mini HDMI Output Speaker (monaural)from S$239.90Min. 2 days
- ITPROTECH Digital photo frame with 7-inch TFT color LCD● Digital photo frame with 7-inch wide high-resolution LCD This product is a digital photo frame with 7-inch wide high-resolution (800 x 480) LCD that allows you to easily enjoy your favorite videos and photos at your desk or living room. You can watch as many videos and photos taken with your sm... Read MoreMass (g) 260 (main unit only) Power Supply AC adapter RoHS directive (corresponding to 10 substances) Correspondence LCD size Type 7from S$78.99Min. 2 days
- BROADWATCH 17.1 inch display / advertising digital signage monitorCompatible with HDMI interface and can be used as a display for display Compatible with USB connection / microSD card Equipped with photo frame function (automatic playback of videos, photos and music) Can be used as a monitor for store advertisements by using the photo frame function Remote cont... Read MoreResolution 1440 x 900 pixels Display Part 17.1 inch TFT LCD Mass (g) About 1200 Dimension (mm) Approximately 390 x 260 x 30 Input Power DC12V/1A Input Mini HDMI Output Speaker (monaural)from S$259.90Min. 2 days
- CAMEL digital photo frameYou can display your favorite images in slide show format. Equipped with an HDMI terminal, it can also be used for office sub-monitors, game console monitors, and smartphone screen output. As a slide show, big screen, video playback, music playback, FULL HD video, photo frame.Display TFT LCD (wide)Discontinued
- ZOX digital photo frame7 inch LCD digital photo frame. You can play not only photo files taken with a digital camera or smartphone, but also your favorite music files and video files. The LED backlight is used to create a beautiful, nice power-saving design. Convenient functions such as clock and calendar are also avai... Read MoreMass (g) 280 Power Consumption (W) 3 (at standby: 2) Power adapter 5V1A Operating Ambient Temperature (℃) 5~35 Power Supply AC100(50/60Hz) Speaker Maximum output: 1W x 2 Applicable Media SD / SDHC (up to 32GB), USB Color (Body) WhiteDiscontinued
- CAMEL Digital photo frame 8 inch8inch digital photo frame for advertising and promotion. Equipped with a beautiful IPS liquid crystal. High performance capable of high-definition video playback. With convenient functions such as listening to music and photos, and displaying a calendar. IPS LCD FULL HD 1929 x 1080 compatible. Au... Read MoreMass (g) 269 Power Consumption (W) 7.5 Screen Size 8-inch color IPS LCD (LED backlight) Set Contents AC adapter, remote control, ring stand Power Supply AC100V(50/60Hz) Main Unit Size (mm) Width 205 x Depth 21 x Height 140Discontinued
- Kenko Digital photo frame compactA 3.5-inch compact digital photo frame that allows you to enjoy digital photos on the desk side. With simple functions, easy to use, and a clean modern design, it matches any interior. In addition to a slide show of photos, you can use the clock function and calendar display. Compatible with SD m... Read MoreDisplay Color 16.7 million colors Resolution 320×240 Mass (g) 88 Dimension (mm) 96×78×15 Included Accessories AC adapter, instruction manual Color Black Recording File Format JPEG Internal Memory Some amount (about 900KB) Interface USB2.0Discontinued
- KEIAN 21.5 inch digital photo frame21.5 inch large screen LCD auto playback function installed VESA standard compliant Equipped with AV input and HDMI input, it can also be used as a monitor Easy operation remote control Movie and Music can be played. It can be turned on and off automatically, making it ideal for store displays.Aspect ratio 0.672916666666667 Contrast Ratio 1000:1 Resolution 1920×1080 LCD size 21.5 inch Maximum brightness (cd / m 2 ) 250 Power Consumption (W) 36 Color Black Conform to Photo: 〇, Video: 〇Discontinued
- KEIAN 10 inch Digital Photo Frame10 inch wide LCD screen white / black slim bezel design Images, movies, and music can be activated with the timer function attached to the SD slot guard. Enjoy the slide show while listening to music. You can put your favorite movie and music files on the SD card and enjoy them freely. It also ha... Read MoreAspect ratio 0.672916666666667 LCD size 10 inches + wide Resolution 1024×600 Maximum brightness (cd / m 2 ) 200 Outer dimensions, Width W x Height H x Depth D (mm) 257 x 160 x 22.5 (excluding the stand) Mass (g) 510 (excluding AC adapter) Maximum Power Consumption (W) 7.5 Contrast Ratio 700:1 RoHS directive (corresponding to 10 substances) Correspondence Conform to Photo: 〇, Video: 〇 Memory card Slot: SD / MMC / USB flash + up to 16GB Viewing Angle (left/right, up/down) Up and down 105 °, left and right 120 °Discontinued
- KEIAN 7 inch Digital Photo Frame7 inch LCD screen. Two types of coloring, black and white. Images, movies, and music can be activated with the timer function. You can enjoy a slide show while listening to music. You can freely enjoy your favorite movie and music files by putting them on an SD card or USB memory. Equipped with c... Read MoreOperating Temperature Range (℃) 0~45 Resolution 1024 x 600 pixels Aspect ratio 16:9 Speaker 1W×1 Audio output 3.5mm stereo mini jack x 1 Screen Size 7 inch + wide + IPS LCD Operating humidity (% RH) 90 or less (no condensation) Power Consumption (W) About 5 (maximum) Mass (g) Approximately 182 (excluding AC adapter) Size of Indication Area (mm) Real area: Approximately 152.37 x 89.28 Supported memory cards SD / SDHC / USB memory Up to 32GB Color WhiteDiscontinued
- Green House 7 inch digital photo frameA digital photo frame equipped with a 7-inch wide high-resolution LCD that allows you to decorate your important photos without fading. Low power consumption design of about 18 yen per month by adopting LED backlight. Can play still images, music, and videos. * When using miniSD, microSD, microSD... Read MorePower Consumption (W) (Maximum) 5 Warranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 208×27×137 Speaker 2ch stereo (1W) Display 7-inch wide LCD (LED) Number of Pixels 800 x 480 pixels (16: 9) Mass (g) About 345Discontinued
- NETGEAR Meural Canvas II 21 inchMeural Canvas II allows you to save up to 4GB of family and pet photos in cloud storage and enjoy them, as well as 100 sampler works. You can also add your own work from the SD card and show it to your friends. By subscribing to a paid membership, you can freely enjoy more than 30,000 art content... Read MoreDiscontinued
- NETGEAR Meural canvas cable coverIt is a cover for the power cord of the Meural canvas (MC321 series, MC327 series) mounted on the wall. You can hide the power cord to make it look cleaner. Adhesive and easy to install. Meural can be oriented vertically or horizontally, and is compatible with the separately sold rotary mount (sw... Read MoreDiscontinued
- NETGEAR Meural Canvas II 21 inch Meural Canvas CoverA cover that protects the surface of Meural Canvas II from scratches and dust. You can easily attach it by following the instructions in the included installation guide.Discontinued
- Matin Slide mountFor storing positive film. Professional specification with a thickness of 3 mm. Contains 50 sheets.Discontinued
- KEIAN 10 inch digital signage monitor10 inch wide signage monitor Equipped with Mini HDMI input terminal Equipped with two 0.8w speakers at the bottom of the front. Equipped with a foldable back pedestal for self-supporting. There is a screw hole with a width of 75x50mm on the back, and furniture and metal fittings can be attached. ... Read MoreAspect ratio 0.672916666666667 Speaker 0.8W x 2 LCD size 10.1 inches wide Resolution 1024 + x + 600 + pixels Maximum brightness (cd / m 2 ) 250 Power Supply 5V/2A Contrast Ratio 700:1 Mass (g) Approximately 446.5 (excluding adapter) Color Black Conform to Language: Japanese / EnglishDiscontinued
- KEIAN 7 inch digital photo frameYou can enjoy a simple operation slide show just by playing back the 7-inch LCD screen image. Easy output of images taken with a digital camera with a photo frame. Thumbnails can be displayed. Remote control is possible with a remote control attached.Aspect ratio 0.672916666666667 Power Supply 5V/1A LCD size 7 inch wide LCD Resolution 800x480 pixels Mass (g) Approximately 212 (excluding AC adapter) Supported files Photo: JPEG, BMP, GIF, PNG Color WhiteDiscontinued
- NETGEAR Meural rotary mount (swivel mount)It is a metal fitting that can be easily turned while the Meural Canvas II is attached to the wall. You can easily change both portrait and landscape works to suit your mood.Discontinued
- KEIAN 18.5 inch digital photo frame18.5 inch large screen LCD wall mount with VESA metal fitting kit with auto playback function VESA standard compliant Equipped with AV input and HDMI input, it can also be used as a monitor Easy operation remote control Movie and Music can be played. It can be turned on and off automatically, mak... Read MoreAspect ratio 0.672916666666667 Contrast Ratio 1000:1 Resolution 1366 × 768 pixels LCD size 18.5 inches Maximum Power Consumption (W) 21 Maximum brightness (cd / m 2 ) 250 Speaker 2W x 2 Color BlackDiscontinued
- KEIAN 7 inch digital photo frame7-inch LCD screen White / black timer function allows you to start images, movies, and music. You can enjoy a slide show while listening to music. You can freely enjoy your favorite movie and music files on the SD card. Equipped with clock and calendar functions Easy output of images taken with a... Read MoreAspect ratio 0.672916666666667 Contrast Ratio 1000:1 Maximum brightness (cd / m 2 ) 200 LCD size 7 inch + wide + IPS LCD Resolution 800x480 pixels Maximum Power Consumption (W) About 5 Mass (g) Approximately 300 (excluding AC adapter) Size of Indication Area (mm) Real area: Approximately 152.40 x 91.44Discontinued
- KEIAN 7 inch digital photo frameImages, movies, and music can be activated with the timer function. You can enjoy a slide show while listening to music. You can freely enjoy your favorite movie and music files on the SD card. Equipped with clock and calendar functions Easy output of images taken with an SDHC compatible digital ... Read MoreOperating Temperature Range (℃) 0~45 Contrast Ratio 1000:1 Aspect ratio 15:9 Viewing Angle (left/right, up/down) 160 degrees: 160 degrees Luminance 200cd/m2 Speaker 2W×1 Headphone jack 3.5mm stereo mini jack Maximum Power Consumption (W) 6 Screen Size 7 inch + wide + IPS LCD Resolution 800x480 pixels Operating humidity (% RH) 90 or less (no condensation) Size of Indication Area (mm) Approximately 152.40 x 91.44 Mass (g) Approximately 260 (excluding AC adapter) Language Display Japanese English Memory SD (SDHC card) / USB memory + up to 32GB Color WhiteDiscontinued
- ZOX 7 inch digital photo frame7 inch LCD digital photo frame. You can play not only photo files taken with a digital camera or smartphone, but also your favorite music files and video files. The LED backlight is used to create a beautiful, nice power-saving design. Convenient functions such as clock, alarm, and calendar are a... Read MoreBody dimensions (width W x height H x depth D) (mm) 203×142×22 Mass (g) 280 Power Consumption (W) 3 Power adapter 5V1A Operating Ambient Temperature (℃) 5~35 Power Input (V) AC100(50/60Hz) Speaker Maximum output 1W x 2 Applicable Media SD / SDHC (up to 32GB), USB Color (Body) WhiteDiscontinued