Lens Filters
Other Related Pages
- Kenko Step down ring (filter conversion ring)A small size filter can be attached. * Equipped with a step-down ring may cause eclipse.Thread Pitch (mm) 0.75from S$14.99Min. 7 days
- Kenko Color coordination lens filter + portrait enhancerThe human skin color that is reproduced in yellow is reproduced in healthy pink. Produces bright, beautiful and healthy skin. Expresses naturally without damaging the texture of the skin. As an application, it is also possible to reproduce cherry blossoms in beautiful pink.from S$49.99Min. 8 days
- Kenko Lens protection filter MC protector NEOHigh-precision multi-coating with 1% surface reflection is applied to both sides of the filter glass. Tuning optimized for the image sensor of digital cameras. It protects your important lens from dust and dirt when shooting outdoors. Protects interchangeable lenses of various SLR cameras from sc... Read More
- Kenko Step-up ring (filter conversion ring)A conversion ring that allows you to attach filters and conversion lenses of different sizes by attaching it to the front of the lens. The aluminum ring with precision screws allows you to attach the lens and filter securely and comfortably. Since the outside is knurled (non-slip), it is easy to ... Read MoreThread Pitch (mm) 0.75from S$14.99Min. 21 days
- Olympus Protect filterAn ultra-lightweight and thin protect filter with a filter diameter of Φ40.5mm that uses a multi-coat. Black coating is applied to the outer circumference of the glass, which also has the effect of reducing internal reflection. * Compatible with compact digital cameras STYLUS TG-4 / TG-3 / TG-2. ... Read MoreFilter Φ40.5mmfrom S$47.99Min. 2 days
- Kenko ND (dimming) lens filter PROND8High-precision neutral gray filter with extremely high neutrality and excellent color reproducibility. It only reduces the amount of light without affecting the color. It is used when you want to lower the shutter speed or to avoid the diffraction phenomenon due to a small aperture such as F22. T... Read Morefrom S$22.99Min. 7 days
- Canon PROTECT filterA protective filter that does not impair the color balance of the lens. Multi-layer coating removes harmful reflected light. Ideal as a regular filterType Screw typefrom S$28.99Min. 2 days
- Kenko C-PL (W) circular deflection filterThe filter frame is a thin frame specification, which suppresses eclipse when using a wide-angle lens. The PL filter removes unnecessary reflected light to vividly project the color of the subject. It darkens the blue sky, clears the clear stream and the sea, and reproduces the vivid colors of fr... Read Morefrom S$49.99Min. 7 days
- Kenko ND (dimming) lens filter PROND4High-precision neutral gray filter with extremely high neutrality and excellent color reproducibility. It only reduces the amount of light without affecting the color. It is used when you want to lower the shutter speed or to avoid the diffraction phenomenon due to a small aperture such as F22. T... Read Morefrom S$19.99Min. 7 days
- Hakuba Photo Industry Filter XC-PRO Lens guardHigh transmittance / water repellent / antifouling lens guard with extreme coating. Optical performance with ultra-low reflectance of 0.3% / high transmittance. Surface reflection can be suppressed as much as possible and lens performance can be maximized. Extremely high water repellency / antifo... Read MoreSpecification [Lens cap can be attached] Yes Finish Processing [Glass coat] Extreme coating frame [Filter] Wide (Thin type) Reflectance (%) 0.3 Filter Performance Lens protection Compatible camera Digital camera, film camerafrom S$44.99Min. 6 days
- Hakuba Photo Industry Filter SMC-PRO Lens guardHigh-performance series basic model. For those who want cost performance, such as when it is easy to get dirty or when you want to protect the lens surface anyway. Uses super multi-coating. Optical performance with low reflectance of 0.5% / high transmittance. Surface reflection can be suppressed... Read MoreSpecification [Lens cap can be attached] Yes frame [Filter] Wide (Thin type) Filter Performance Lens protection Reflectance (%) 0.5 Compatible camera Digital camera, film camera Finish Processing [Glass coat] Super multi-coatingfrom S$26.99Min. 2 days
- Kenko ND (dimming) lens filter PROND2High-precision neutral gray filter with extremely high neutrality and excellent color reproducibility. It only reduces the amount of light without affecting the color. It is used when you want to lower the shutter speed or to avoid the diffraction phenomenon due to a small aperture such as F22. T... Read Morefrom S$19.99Min. 7 days
- Kenko ND (dimming) lens filter PROND1000The PRO ND series is a highly neutral ND (neutral density) filter manufactured by applying a special coating using vacuum deposition technology. It only reduces the amount of light without affecting the color of the subject. The ND500 reduces the amount of light to 1/1000 and dims it by 10 apertu... Read Morefrom S$46.99Min. 7 days
- Kenko ND (dimming) lens filter PROND100The PRO ND series is a highly neutral D (neutral density) filter manufactured by applying a special coating using vacuum deposition technology. It only reduces the amount of light without affecting the color of the subject. The ND100 reduces the amount of light to 1/100 and dims it by 6.7 apertur... Read Morefrom S$46.99Min. 5 days
- Kenko Lens protection filter + PRO1D Lotus protector thin frameA new filter series with high water and oil repellency that strongly repels water and oil. The gold frame is hard anodized, and the glass holding spring is corrosion-resistant. We have pursued specifications that are thoroughly resistant to water and dirt and can withstand shooting in harsh envir... Read Morefrom S$56.99Min. 8 days
- ETSUMI Filter looseWhen a filter is attached to the lens of a camera, video, etc., it may become tight and cannot be removed. In such a case, you can use this filter loose to remove it smoothly.Mass (g) (2) about 8.6 Material plasticfrom S$9.29Min. 6 days
- Nikon filterIdeal as a lens protection filter. It does not affect the color tone (visible light range) of the lens, so it can be used as a regular filter. The multi-layer coating has an excellent anti-reflection effect.Dimension (mm) 52 Color Blackfrom S$32.99Min. 6 days
- Kenko Lens protection filter + ZX protector (thin frame)By adopting the world's first "floating frame system", high flatness is ensured and ultra-high resolution is achieved. ZR coat that achieves ultra-low reflection of 0.3% or less. Water- and oil-repellent coating that strongly repels water droplets and dirt.from S$85.99Min. 8 days
- Kenko MC Close-up (Close-up) NEO Lens Filter No.1A close-up lens is a close-up item that can be easily used by simply attaching it to the front of your lens. You can shoot even closer to the subject than the shortest shooting distance of your lens (the shortest distance that focuses on the subject). With a close-up lens, you can create new shoo... Read MoreFocal Length (mm) 1000 Lens Configuration Single ball Shooting Distance (cm) (When lens extension is ∞) 100from S$34.99Min. 7 days
- Kenko Starry sky lens filter + Starry NightDue to the influence of city lights such as sodium lamps and mercury lamps, the night sky will be fogged in yellow or orange. By using a light pollution cut filter, color fog is reduced and natural color reproduction is possible. Even when finishing a work with development software, it is better ... Read Morefrom S$49.99Min. 8 days
- Kenko ND (dimming) lens filter + PRO1D + Lotus ND16 thin frameUses a highly durable water and oil repellent coating. It strongly repels water and oil, and can be easily wiped off even if fingerprints or other stains adhere to it. You can shoot at the waterside or even in the rain without stress, making daily maintenance easier. Adopts a new technology "... Read Morefrom S$68.99Min. 8 days
- Hakuba Photo Industry Filter S Wide Circular PLEliminates reflections on the water surface and glass, emphasizing the contrast of the landscape. Rotate the ring at the front of the filter and shoot while checking the effect. * It is a thin type filter that does not easily cause eclipse (thick filter frame is reflected) even with a wide-angle ... Read MoreReflectance (%) 0.04 frame [Filter] Wide (Thin type) Specification [Lens cap can be attached] Yes Finish Processing [Glass coat] Single layer coatfrom S$49.99Min. 6 days
- Kenko PL (circularly polarized) lens filter + ZX + C-PL (thin frame)There is no yellow color fog, and the PL effect is demonstrated with neutral color reproduction. It is the PL filter with the best color balance among all the PL filters currently on the market. Since the conventional PL filter is fixed by pressing the glass surface with the filter frame, a very ... Read Morefrom S$169.90Min. 8 days
- Nikon Bayonet filterAbsorbs ultraviolet rays and reproduces clear images with good contrast. L37C is a multi-layer coating with excellent anti-reflection effect and can be used regularly for lens protection. L39 absorbs ultraviolet rays with a longer wavelength than L37C.Color Blackfrom S$32.99Min. 6 days
- Nikon ARCREST PROTECTION FILTERA high-performance protective filter that approaches the original descriptive power of the lens to the utmost limit by adopting an ultra-low reflection AR coat and realizing high optical performance. A high-performance protective filter that achieves high optical performance that minimizes the ef... Read MoreColor Blackfrom S$95.99Min. 6 days
- Kenko Lens protection filter + MC protector NEO (silver frame)Basic type with double-sided multi-coat.from S$19.99Min. 8 days
- Kenko Lens protection filter + Zeta quint protector thin frameIt has five main functions: "Tempered glass", "Duralumin frame", "Dust-free coat", "ZR coat", and "Glass outer circumference blackening". By attaching it to the camera lens, it protects your important lens from dirt, scratches, and impact. It is c... Read Morefrom S$69.99Min. 8 days
- Kenko PL (Circularly Polarized) Filter + Digital Video CameraA filter that removes surface reflections of light. The 37mm size is compatible with M.ZUIKO DIGITAL 17mm F2.8 for Olympus E-P1. There is no eclipse when attached. * 30 mm, 30.5 mm, and 37 mm sizes have a lever. For other sizes, there is no lever. * Only 43mm caliber has a black frame.from S$38.99Min. 8 days
- Kenko Soft effect + lens filter + black mist + No.1The "Black Mist" filter used in the world of television and movies has been diverted for photography. By diffracting light, the contrast between the highlight part and the shadow part is weakened, creating a soft effect without habit. A filter containing a very fine black diffuser in op... Read Morefrom S$34.99Min. 8 days
- Kenko ND (dimming) lens filter PROND200The PRO ND series is a highly neutral D (neutral density) filter manufactured by applying a special coating using vacuum deposition technology. It only reduces the amount of light without affecting the color of the subject. The ND100 reduces the amount of light to 1/200 and dims it by 7.7 apertur... Read Morefrom S$46.99Min. 7 days
- Kenko ND (dimming) lens filter ND400 ProfessionalHigh-concentration ND filter using ND glass. The amount of light is reduced to 1/400, that is, the shutter speed is 8 2/3 steps. It is possible to shoot with a super slow shutter for several tens of seconds to several minutes during the day and outdoors. * In the case of a single-lens reflex came... Read Morefrom S$46.99Min. 7 days
- KENIS Glass optical filterA color glass filter with characteristics used in a wide range of fields such as cameras, optical instruments, physics and chemistry, teaching materials, industry, and medical care. A filter that can cut light with short wavelengths below the transmission limit wavelength.Dimension (mm) 50×50 Shape Squarefrom S$239.90Min. 17 days
- Kenko PL (circularly polarized) lens filter + PRO 1D Lotus C-PL (thin frame)Uses a highly durable water and oil repellent coating. It repels water and oil strongly and can be easily wiped off even if it gets dirty. You can shoot at the waterside or even in the rain without stress, making daily maintenance easier. The newly developed Digital Multicoat II achieves ultra-lo... Read Morefrom S$99.90Min. 8 days
- Kenko MC Close-up (Close-up) Lens Filter No.10A close-up lens is a close-up item that can be easily used by simply attaching it to the front of your lens. You can shoot even closer to the subject than the shortest shooting distance of your lens (the shortest distance that focuses on the subject). With a close-up lens, you can create new shoo... Read MoreShooting Distance (cm) (When lens extension is ∞) 10 Focal Length (mm) 100 Lens Configuration 2 pieces in 2 groupsfrom S$59.99Min. 7 days
- Olympus Olympus Protect FilterA lightweight, thin, protective filter with a mounting diameter of Φ37 mm, with multi-coating on both sides. You can rest assured that the lens surface will not get dirty or scratched when shooting or carrying.Filter Diameter (Φmm) 37from S$47.99Min. 6 days
- Nikon filterIdeal as a lens protection filter. It does not affect the color tone (visible light range) of the lens, so it can be used as a regular filter. The multi-layer coating has an excellent anti-reflection effect.from S$89.99Min. 7 days
- Kenko Soft effect + lens filter + PRO1D + pro softon (A) (W) thin frameA high-class soft filter that uses a "digital multi-coat" that suppresses the effects of flare, etc., and is further blackened around the glass. A soft effect filter that produces a beautiful soft effect with light bleeding. From ultra-wide-angle lenses to ultra-telephoto lenses, you ca... Read Morefrom S$49.99Min. 8 days
- Nikon Circular polarizing filter II+77mmDeveloped for AF cameras, it enables accurate distance measurement and photometry. A circular polarizing filter that is effective for color and black-and-white photography and can also be used for MF cameras.from S$259.90Min. 6 days
- Kenko MC Close-up (Close-up) NEO Lens Filter No.4A close-up lens is a close-up item that can be easily used by simply attaching it to the front of your lens. You can shoot even closer to the subject than the shortest shooting distance of your lens (the shortest distance that focuses on the subject). With a close-up lens, you can create new shoo... Read MoreLens Configuration Single ball Focal Length (mm) 250 Shooting Distance (cm) (Lens extended at ∞) 25from S$34.99Min. 7 days
- Kenko AC Close-up (Close-up) Lens Filter No.2A close-up lens is a close-up product that allows you to take close-up shots most easily by simply attaching it in front of the lens. Since the amount of light does not decrease, the shutter speed does not slow down. The "AC close-up lens" is a high-end type close-up lens that corrects ... Read MoreShooting Distance (cm) (Lens extended at ∞) 50 Lens Configuration 2 per group Focal Length (mm) 500from S$53.99Min. 7 days