Mount Adapters
Other Related Pages
- Kenko Reverse adapterOne of the close-up methods used by close-up photography specialists is the close-up method, in which the shooting lens is attached to the camera body in the opposite direction to easily perform high-magnification close-up photography at the same magnification or higher. One of the reverse adapte... Read Morefrom S$29.99Min. 7 days
- Olympus Converter AdapterBy attaching the converter adapter CLA-T01 to the camera, you can attach a converter, protect filter PRF-D40.5, or a commercially available Φ40.5mm filter. In addition, you can rest assured that the lens cap is included. * If the filter is 6 mm or thicker, the captured image may be eclipsed. (Ple... Read MoreOverall Length (mm) 8.8 Suitable Model TG-4、TG-3、TG-2、TG-1 Mass (g) 4 Included Accessories Lens cap Maximum Diameter (Φmm) 45from S$29.99Min. 2 days
- Canon Mount adapterMount adapter for EOS R system only. It is a standard type that realizes a lightweight design of about 110g. EF lenses such as super-telephoto, telephoto, wide-angle, macro, and TS-E can be attached. Autofocus, camera shake correction mechanism, control by camera electronic dial, You can use the ... Read MoreSuitable Models EF lens seriesfrom S$199.90Min. 2 days
- Canon Mount adapterA mount adapter for mounting various lens groups of the EF lens series on the EOS M series (excluding EF-M lenses and CN-E lenses (EF cinema lenses)). You can use functions such as IS and AF mounted on the EF lens. Adopted a high-quality exterior design that takes into consideration matching with... Read MoreSuitable Models EF lens seriesfrom S$169.90Min. 2 days
- Canon Mount adapterIt is a type that is equipped with a control ring and can be assigned settings such as aperture and shutter speed. EF lenses such as super-telephoto, telephoto, wide-angle, macro, and TS-E can be attached. Autofocus, camera shake correction mechanism, control by camera electronic dial, You can us... Read MoreSuitable Models EF lens seriesfrom S$439.90Min. 6 days
- Nikon Strip film holderIt is an accessory of the film digitizing adapter ES-2, and is used by sandwiching a strip film.Color Black Suitable Models ES-2from S$69.99Min. 6 days
- Nikon Film digitizing adapterIt is an adapter that allows you to fix a 35mm format film for shooting and easily convert the film to digital data. The included holder can be used for strip-shaped film or slide-mounted film.Mass (g) Approx. 80 (ES-2 main unit only) Color Blackfrom S$299.90Min. 6 days
- Nikon Soft caseIt is a genuine lens case.Suitable Models AF-S NIKKOR 70-200mm f/4G ED VRfrom S$22.99Min. 6 days
- PENTAX Mount adapterAn adapter for attaching a screw-mounted Pentax interchangeable lens to a K-mount camera. You can attach the lens used in Pentax SP etc. Aperture metering is used, and automatic exposure is only aperture priority.from S$68.99Min. 6 days
- Canon Mount adapterMount adapter for EOS R system only. This type is equipped with a drop-in filter holder function. A variable ND filter is included, and the density equivalent to ND3 to ND500 can be adjusted with the adjustment dial. Even if the front lens surface has a special shape, this one can be effective. E... Read MoreSuitable Models EF lens seriesfrom S$869.90Min. 6 days
- Kenko Digital auto close-up ring set for Nikon Z7 / Z6A close-up ring compatible with the latest mirrorless single-lens Nikon "Z7" and "Z6" is now available. By attaching a close-up ring between the camera body and the lens, you can take close-up shots closer to the subject than the shortest shooting distance of the lens. A set o... Read MoreLens Barrel Length (mm) 10/16 Mass (g) 73/93 Outer Diameter (Φmm) 68.5/68.5 Included Accessories Storage pouchfrom S$289.90Min. 7 days
- Olympus Decoration ringA decoration ring that covers the screw when the tripod mount is removed. It not only maintains the texture of the lens body when it is removed, but also supports holding during handheld shooting.Suitable Models M.ZUIKODIGITALED40-150mmF2.8PRO Mass (g) 13.2from S$34.99Min. 6 days
- Fujifilm Macro extension tubeBy connecting to a GF lens, you can increase the shooting magnification and enable macro shooting. By attaching the macro extension tube between the camera body and the interchangeable lens, you can increase the shooting magnification and take macro shots. * If two or more macro extension tubes a... Read MoreSuitable Models FUJIFILM GFX 50Sfrom S$599.90Min. 6 days
- SONY Lens Mount AdapterA mount adapter compatible with 35mm full-frame sensors that provides A-mount lens users with the latest AF function of the E-mount body. Compatible with all A-mount lenses (teleconverters are not supported). A-mount lens realizes AF function and high-speed continuous shooting of the latest E-mou... Read Morefrom S$389.90Min. 7 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter to convert from Konica AR mount lens to Sony E mount. Attach Konica AR mount lens to Sony E mount camera.from S$49.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionA lens mount adapter (with a tripod mount) that converts Nikon F-mount lenses to Sony E-mount lenses. Attach a Nikon F-mount lens to a Sony E-mount camera.from S$59.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionA lens mount adapter that converts Leica L-mount lenses to Sony E-mount. Easy to put on and take off the mount. Attach a Leica L-mount lens to a Sony E-mount camera. A precision-finished metal mount adapter that allows for smooth attachment and detachment of the mount. When using, set the camera&... Read Morefrom S$43.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter to convert Olympus OM mount lens to Sony E mount. Attach Olympus OM mount lens to Sony E mount camera.from S$49.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionA lens mount adapter that converts a Pentax K-mount lens to a Sony E-mount lens. A new design (P series) with K&F Concept's corporate color orange on the camera mount. Attach a Pentax K-mount lens to a Sony E-mount camera. The matte coating suppresses diffuse reflection and internal refle... Read Morefrom S$64.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter to convert from Canon EF mount lens to Sony E mount. Attach Canon EF mount lens to Sony E mount camera. The matte coating applied to suppress diffused reflection of light greatly cuts internal reflections. Brass mounting parts are used on the body side and lens side for increas... Read Morefrom S$59.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter that converts Minolta MD/MC│SR mount lenses to Sony E mount. A new design (P series) with K&F Concept's corporate orange on the camera mount. Attach Minolta MD/MC│SR mount lens to Sony E mount camera. The matte coating suppresses diffuse reflection and internal reflecti... Read Morefrom S$64.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionA lens mount adapter that converts a Yashica Contax mount lens to a Sony E mount. Easy to put on and take off the mount. Attach Yashica Contax mount lens to Sony E mount camera. A precision-finished metal mount adapter that allows for smooth attachment and detachment of the mount. When using, set... Read Morefrom S$49.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter to convert from M42 mount lens to Sony E mount. Easy to put on and take off the mount. Attach M42 mount lens to Sony E mount camera. A precision-finished metal mount adapter that allows for smooth attachment and detachment of the mount. When using, set the camera's "Me... Read MoreConversion contents M42 mount lens → Sony E mount conversionfrom S$55.99Min. 6 days
- K&F Concept Lens mount adapter Canon EF mount conversionPentaconsix │ Lens mount adapter to convert from Kyiv 60 mount lens to Canon EF mount. Pentaconsix│Kiev 60 mount lens can be attached to Canon EF mount camera. A metal mount adapter that makes mounting and removing the mount smooth. The design of the mount adapter may differ from the photo depend... Read Morefrom S$99.90Min. 6 days
- K&F Concept Lens mount adapter Canon EF mount conversionA lens mount adapter that converts Exakta mount lenses to Canon EF mount. Exakta mount lens can be attached to Canon EF mount camera. A metal mount adapter that makes mounting and removing the mount smooth. The design of the mount adapter may differ from the photo depending on the production lot.from S$59.99Min. 6 days
- K&F Concept Lens mount adapter Canon EF mount conversionLens mount adapter (with aperture lever) that converts Nikon F mount (G type compatible) mount lens to Canon EF mount. Nikon F-mount (G-type compatible) mount lenses can be attached to Canon EF-mount cameras. A metal mount adapter that makes mounting and removing the mount smooth. Compatible with... Read Morefrom S$59.99Min. 6 days
- K&F Concept Lens mount adapter Canon EF mount conversionLens mount adapter to convert from Pentax 67 mount lens to Canon EF mount. Pentax 67 mount lens can be attached to Canon EF mount camera. A metal mount adapter that makes mounting and removing the mount smooth. The design of the mount adapter may differ from the photo depending on the production ... Read Morefrom S$99.90Min. 6 days
- K&F Concept Lens mount adapter Fujifilm GFX G mount conversionLens mount adapter to convert Olympus OM mount lens to Fujifilm GFX G mount. Attach Olympus OM mount lens to Fujifilm GFX G mount camera. The internal reflection is cut by the matte coating applied to suppress the diffused reflection of light. Brass mount parts are used on the lens side.from S$119.90Min. 6 days
- K&F Concept Lens mount adapter Fujifilm GFX G mount conversionLens mount adapter to convert Canon EF mount lens to Fujifilm GFX G mount. Attach Canon EF mount lens to Fujifilm GFX G mount camera. The internal reflection is cut by the matte coating applied to suppress the diffused reflection of light. Brass mount parts are used on the lens side.from S$119.90Min. 6 days
- K&F Concept Lens mount adapter Fujifilm GFX G mount conversionA lens mount adapter that converts a Yashica Contax mount lens to a Fujifilm GFX G mount. Attaching a Yashica Contax mount lens to a Fujifilm GFX G mount camera. The internal reflection is cut by the matte coating applied to suppress the diffused reflection of light. Brass mount parts are used on... Read Morefrom S$119.90Min. 6 days
- K&F Concept Lens mount adapter Micro Four Thirds mount conversionLens mount adapter to convert Nikon F mount (G type compatible) lens to Micro Four Thirds mount. Attach a Nikon F-mount (G-type compatible) lens to a Micro Four Thirds mount camera. The matte coating applied to suppress the diffused reflection of light greatly cuts the internal reflection. Brass ... Read Morefrom S$66.99Min. 6 days
- K&F Concept Lens mount adapter Micro Four Thirds mount conversionLens mount adapter to convert Olympus OM mount lens to Micro Four Thirds mount. A new design (P series) with K&F Concept's corporate color orange on the camera mount. Attach an Olympus OM mount lens to a Micro Four Thirds mount camera. The matte coating suppresses diffuse reflection and i... Read Morefrom S$64.99Min. 6 days
- K&F Concept Lens mount adapter Micro Four Thirds mount conversionA lens mount adapter that converts a Yashica Contax mount lens to a Micro Four Thirds mount. Attach a Yashica Contax mount lens to a Micro Four Thirds mount camera.from S$49.99Min. 6 days
- K&F Concept Lens mount adapter Micro Four Thirds mount conversionA lens mount adapter that converts an M42 mount lens to a Micro Four Thirds mount. Attach an M42 mount lens to a Micro Four Thirds mount camera. The matte coating applied to suppress the diffused reflection of light greatly cuts the internal reflection. Brass mount parts are used on the body side... Read Morefrom S$59.99Min. 6 days
- Fujifilm Macro extension tubeIt can be attached between the camera body and the interchangeable lens for macro photography. By attaching the macro extension tube between the camera body and the interchangeable lens, you can increase the shooting magnification and take macro shots. The ring is made of metal and is robust and ... Read Morefrom S$149.90Min. 6 days
- Olympus Decoration ringBy covering the unevenness of the hood mounting part at the tip of the lens of "M.ZUIKO DIGITAL 25mm F1.8", the quality and unity of the lens appearance will be enhanced. Two-color set of black and silver.from S$13.99Min. 6 days
- COSINA Accessories (mount adapter)Mass (g) 105 Maximum Diameter (Φmm) 69 Suitable for Image circle: full sizefrom S$489.90Min. 5 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter (with aperture ring) to convert Nikon F mount (G type compatible) lens to Sony E mount. Attach a Nikon F-mount (G-type compatible) lens to a Sony E-mount camera. The matte coating applied to suppress diffused reflection of light greatly cuts internal reflections. Brass mounting... Read Morefrom S$66.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter that converts from Leica M mount lens to Sony E mount. Easy to put on and take off the mount. Attach Leica M mount lens to Sony E mount camera. A precision-finished metal mount adapter that allows for smooth attachment and detachment of the mount. When using, set the camera'... Read Morefrom S$49.99Min. 6 days
- K&F Concept Lens mount adapter Sony E mount conversionLens mount adapter to convert from M42 mount lens to Sony E mount. A new design (P series) with K&F Concept's corporate color orange on the camera mount. Attach M42 mount lens to Sony E mount camera. The matte coating suppresses diffuse reflection and internal reflection of light. Highly ... Read MoreConversion contents M42 mount lens → Sony E mount conversionfrom S$64.99Min. 6 days