Camera Acessories
- ELECOM Neck strap for digital camera (detachable)Neck strap for compact digital cameras (detachable) that allows you to easily adjust the length and easily attach / detach the camera.Mass (g) 14 Overall Length (mm) 530 (including finger strap)
- MonotaRO Digital camera caseThe 3-layer structure protects the camera from impact. Comes with a carabiner that is convenient for fixing and carrying. It also has a pocket inside the case, which is very convenient for storing various media. For storing and carrying digital cameras. * Do not use for anything other than its in... Read MoreMass (g) 46 Storage Dimensions (width W x depth D x height H) (mm) About 125 × 30 × 90 External Dimensions (W x D x H) (mm) About 135 × 30 × 105 Color Black Included Accessories Carabiner (main unit installed) Number of Pockets Inside pocket x 1
- Canon Canon genuine interface cableA USB connection cable for connecting the camera to a printer or PC.
- RICOH Camera caseCamera case for WG series with belt loop.Outer Dimensions, Width W x Depth D x Height H (mm) 50×20×150from S$44.99Min. 2 days
- SANWA SUPPLY Digital camera soft caseA soft case that firmly protects the digital camera with a two-layer structure of mesh cushion and urethane. The two-layer structure of interior mesh material + urethane protects the digital camera from impact. A lightweight and compact digital camera case ideal for outdoor activities. Media and ... Read MoreStorage Dimensions (width W x depth D x height H) (mm) (Reference) 70 × 40 × 115 Mass (g) 70 Outer Dimensions, Width W x Depth D x Height H (mm) 90×45×130 Material Nylon / urethane
- ELECOM ZEROSHOCK camera caseIt is a digital camera case of the "ZEROSHOCK" series with outstanding shock absorption. Wave-shaped low-resilience polyurethane (low-resilience wave foam) effectively absorbs shocks and protects digital cameras firmly. While maintaining the thickness that firmly absorbs external shocks... Read MorePocket dimensions (width W x height H) (mm) 60×40 Number of Pockets Media card pocket x 1
- Nakabayashi Digital camera case L sizeBecause it uses lightweight and durable EVA material, the case does not collapse and protects the digital camera inside. Since there is a pocket inside the main body, it is convenient to insert accessories such as SD cards. With a carabiner on the back, it can be hooked to the belt loop of D-can ... Read MoreMass (g) 60 Storage Dimensions (width W x depth D x height H) (mm) 70×40×110 Main Unit Dimensions, Width W x Depth D x Height H (mm) 85×50×130
- ELECOM Digital camera case "GRAPH GEAR"Uses lightweight and shock-resistant EVA material! Semi-hard type of digital camera case "GRAPH GEAR".Mass (g) 53 (excluding carabiner) External Dimensions (W x D x H) (mm) 75 x 40 x 115 (excluding carabiner) Pocket dimensions (width W x height H) (mm) Media card pocket / 46 × 55 Number of Pockets Media card pocket x 1 Storage Dimensions (width W x depth D x height H) (mm) Reference / 64 × 24 × 98
- Olympus Silicon JacketsSilicone jacket exclusively for TG-6. Protects the surface of the camera body from scratches. In addition, the grip is improved, so you can hold it firmly and feel at ease. You can use the LED light guide "LG-1" and the flash diffuser "FD-1" while wearing the silicon jacket.Suitable Models TG-6 Mass (g) About 22 Dimensions, Width W x Height H x Depth D (mm) About 116.3 × 69 × 7 Material Silicon rubberfrom S$58.99Min. 2 days
- RICOH Sports strapA sports strap that is resistant to sweat and water. It is waterproof. Optio WP, WPi, W10, W20, W30, W60, W80, W90, WG-1, WG-2, WG-3, WG-4, WG-5 GPS, WG-10, WG-20, WG-30, Ideal for WG-40Suitable Model WG-40W/WG-50/WG-60from S$19.99Min. 2 days
- ELECOM Digital camera case side-open typeIt is a soft type digital camera case "GRAPH GEAR". It has an inner pocket that can store memory cards. Comes with a ring zipper that allows you to easily open and close the case with your finger. Uses a highly cushioned elastic material used for wet suits, etc. to firmly protect the ca... Read MoreStorage Dimensions (width W x depth D x height H) (mm) (Reference) 100.5 × 27 × 61 External Dimensions (W x D x H) (mm) 130×21×87 Mass (g) 26 Number of Pockets Inside pocket x 1from S$11.99Min. 2 days
- Olympus Camera Cases with CarabinerA mold case that can be stored with the converter adapter attached. It comes with a carabiner that can be easily attached anywhere, which is convenient.Dimensions, Width W x Height H x Depth D (mm) 80×135×45 Mass (g) 65 Material Polyester, EVAfrom S$64.99Min. 2 days
- ELECOM Digital camera case with neck strapThe case and camera are hard to lose because they can be used while hanging from the neck! A digital camera case with a neck strap that can be attached to the camera.Included Accessories 1 neck strap
- RICOH USB cable I-USB157USB cableSuitable Models WG-30/WG-40/WG-50/WG-60/WG-70from S$19.99Min. 2 days
- Nikon COOLPIX W300 silicone jacketSilicone jacket compatible with COOLPIX W300. It can also be used to protect the body and dress up.Suitable Models COOLPIX W300
- ELECOM LCD protective film for digital cameras (airless type)Airless type that allows air bubbles to escape cleanly. You can operate the touch panel with the film attached! * It may not be supported depending on the specifications of the digital camera. Please check the dimensions of the display before purchasing.
- Canon Digital camera case CSC-2A colorful four-color case. You can choose according to your preference.from S$44.99Min. 2 days
- RICOH Camera caseA silicon protector jacket that protects the camera body from scratches and dirt. Also, by attaching it, it becomes easier to grip and you can hold the camera firmly.Suitable Models WG-6from S$32.99Min. 2 days
- RICOH Camera caseA holder-type soft case with cushioning properties. The camera can be stored with the wide conversion lens (DW-5) attached.Suitable Models WG-6、G900from S$39.99Min. 2 days
- ETSUMI Urethane foamUrethane foam that enhances the protection and confidentiality of hard cases and aluminum cases. A block type with a 15 cm square size cut that can be easily cut according to the shape of the stored items. When deciding the size of the entire urethane, it is one size larger than the inside size o... Read MoreSpecification 15mm square notch, block type 30mmfrom S$17.99Min. 2 days
- Nikon USB cableCable for connecting a compatible camera to a computer with a USB terminalfrom S$34.99Min. 2 days
- ETSUMI Hand strapFor digital cameras, mobile phones, etc. A simple hand strap.Mass (g) About 2.8 Overall Length (mm) About 235 Width (mm) About 8 Color Black Size Sfrom S$3.99Min. 2 days
- ELECOM Portable HDD case Semi-hardThe semi-hard EVA core material and urethane sponge firmly guard the portable HDD. Comes with a portable HDD dedicated net pocket that suppresses rattling during storage and prevents the main device from falling when opening and closing. A semi-hard type portable HDD case that can store small ite... Read More
- Nakabayashi EVA semi-hard caseUses light and durable EVA material. A double zipper makes it easy to put in and take out the camera. With a carabiner and belt loop that is convenient to carry With a pocket inside that can hold mediaStorage Dimensions (width W x depth D x height H) (mm) 100×26×58 Mass (g) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 80×38×125 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- PENTAX USB cableIt is used for USB connection with a personal computer or printer.from S$19.99Min. 2 days
- RICOH Camera caseA silicone cover that protects the camera body from scratches and dirt.Suitable Models G900
- Olympus Soft camera caseCSCH-121 is a case for the tough series with excellent design and functionality. The ventilation holes are designed in a mesh shape, and it has excellent drainage, breathability, quick-drying, and rust prevention. It is useful in harsh usage scenes such as trekking, recreation, diving, fishing, s... Read MoreDimensions, Width W x Depth D x Height H (mm) 83×48×139 Mass (g) 87 Suitable Models Tough seriesfrom S$48.99Min. 2 days
- ELECOM Digital camera caseIt is a soft type digital camera case "GRAPH GEAR". It comes with a neck strap that can be hung from the neck through the strap hole of the camera. Comes with a front pocket that can store memory cards, etc. Uses a double zipper that opens and closes smoothly and makes it easy to put in... Read MoreStorage Dimensions (width W x depth D x height H) (mm) (Reference) 100.5 × 27 × 61 Included Accessories 1 neck strap Mass (g) 36 Strap Length (mm) 420 External Dimensions (W x D x H) (mm) 90×21×130 Number of Pockets Front pocket x 1from S$14.99Min. 2 days
- Kenko Semi-hard pouch for digital cameras ProtegoEVA molded semi-hard type digital camera pouch. Although it has a slim appearance with a thin thickness, the fastener part expands, so it can be used for zoom compact cameras. Equipped with a carabiner with a lock.Mass (g) 58 Inner Dimensions, Width W x Depth D x Height H (mm) 60 x 30 to 35 (stretchable) x 105 Outer Dimensions, Width W x Depth D x Height H (mm) 90 × 35 ~ 40 (stretchable) × 130from S$14.99Min. 2 days
- RICOH Neck strap + O-ST174WG-6 / G900 compatible strapIncluded Accessories Bundled with G900 Suitable Models WG-6・G900from S$26.99Min. 2 days
- ELECOM Digital camera case Neoprene M sizeLarge size that can accommodate a high-end compact camera. The elastic material fits perfectly to the camera! With a 2-point neck strap, you can shoot with the case hanging from your neck. Soft type of "GRAPH GEAR".Storage Dimensions (width W x depth D x height H) (mm) (Reference) 113.5 × 35.5 × 66.5 External Dimensions (W x D x H) (mm) 125×40×80 Mass (g) About 38from S$19.99Min. 2 days
- ETSUMI LCD protective film ZERO for digital camerasNo.1 easy to paste, satisfying finish. Airless: If the bubbles are small due to the special adsorption layer, the bubbles will become zero over time. Easy to apply: A thin sheet that is one size larger than the protective film. You can cut the release sheet by peeling it from any of the 6 notches... Read More
- ELECOM Single-lens camera case ZEROHOCKZEROSHOCK series with excellent shock absorption performance. A case for single-lens reflex cameras using low-resilience polyurethane foam. It protects the camera body, lens, and other accessories.Color Blackfrom S$68.99Min. 2 days
- Canon AC adapterUsed in combination with DC couplers DR-E6 and DR-E18 to drive the camera to ACfrom S$139.90Min. 2 days